All Category

Air Conditioning & Electrical

View : Grid List
Filter

Items 1 - 40 of 59

Set Ascending Direction
  1. BP51-K Clamp
    NITTO KOGYO BP51-K Clamp
    It can be locked by simply pinching the cable bundle and pushing the lever. Since it comes with an adhesive sheet, it can be installed anywhere on a smooth surface.
    Bundled wire diameter (Φmm)  (Maximum) 20  RoHS directive (corresponding to 10 substances)  Dimension E (mm)  18  Dimension D (mm)  26  Dimension A (mm)  30  Dimension C (mm)  Dimension B (mm)  40  Color  Gray  Material  Nylon 
    Rating:
    100%
    from S$34.99
    Min. 2 days
  2. BP53-S passage tool
    NITTO KOGYO BP53-S passage tool
    RoHS directive (corresponding to 10 substances)  Material  ABS  Color  Black 
    Rating:
    40%
    from S$15.99
    Min. 2 days
  3. Reinforced thermal sleeve
    NITTO KOGYO Reinforced thermal sleeve
    For reinforcement of fusion splicing of optical fibers.
    RoHS directive (corresponding to 10 substances) 
    from S$58.99
    Min. 2 days
  4. L type rail (for FS □ (D) ARC / FL / FK / CRB-TA)
    NITTO KOGYO L type rail (for FS □ (D) ARC / FL / FK / CRB-TA)
    * Mount rails (RD66-F, -J) are required when installing on the FK series. * Please note that the customer will be responsible for any in-house shipping charges for the delivery of this product.
    RoHS directive (corresponding to 10 substances)  Mountable mass (kg)  60  Material  Iron t2.3 
    from S$43.99
    Min. 2 days
  5. Hook tube type HTN
    NITTO KOGYO Hook tube type HTN
    Please use it for bundling door crossovers, protecting wiring inside the panel, bundling various harnesses, protecting pipes, etc. Bundling work can be done easily by winding the electric wire with a hook tube and pressing the hook. The flexibility makes wiring changes, inspections, and maintenan... Read More
    Length (m)  50 (reel winding)  Heat Resistance Temperature (℃)  70  Color  Gray 
    from S$299.90
    Min. 5 days
  6. BP62 High pressure insulator
    NITTO KOGYO BP62 High pressure insulator
    Please use it to support indoor electric circuits, conductors, etc. with a nominal voltage of 6.6 kV and a rated voltage of 7.2 kV. In the case of high-voltage power line (KIP), it can be installed up to 8 mm 2 to 60 mm 2. It is a JIS compliant product (JIS C3851). * Please note that the customer... Read More
    RoHS directive (corresponding to 10 substances)  Color  Brown  Material  Epoxy resin 
    from S$46.99
    Min. 2 days
  7. Outlet bar / OA tap
    NITTO KOGYO Outlet bar / OA tap
    * Since the power cord of this product is VCTF, please use the wiring only on the floor.
    RoHS directive (corresponding to 10 substances)  Rated Current (A)  15  Outer Dimension D (mm)  25.5  Outer Dimension H (mm)  44  Specification  Cord with plug VCTF3m included  Outlet Specification  Retaining double outlet with 2PE  Color  White 
    from S$59.99
    Min. 2 days
  8. Protective tube
    NITTO KOGYO Protective tube
    For wiring protection of optical fiber core wires.
    Inner Diameter (Φmm)  3.5  Outer Diameter (Φmm)  4.5  Specification  Compatible with silicon tape core wire 
    from S$79.99
    Min. 8 days
  9. BP51-B Cable ties
    NITTO KOGYO BP51-B Cable ties
    Reusable cable ties suitable for FZ, FJ, FS series, etc. The frame holes of FZ, FJ, FS series, etc. are slightly smaller than the recommended hole diameter, but they can be installed and removed. By pinching the snap part, you can easily attach and detach the cable tie. The band once tightened ca... Read More
    Bundled wire diameter (Φmm)  (Maximum) 24  Suitable Thickness of Workpiece (mm)  0.6~2.4  RoHS directive (corresponding to 10 substances)  Mounting Hole Diameter (Φmm)  4.8  Feature  Flame retardant  Material  Nylon  Color  White 
    from S$34.99
    Min. 7 days
  10. M ca duct
    NITTO KOGYO M ca duct
    Perfect for cable wiring in distribution boards and cabinets. Please use it as a wiring cover for electric / communication cables. Two colors are available: white (N9.0), which is easy to match with the wall color of the building, and cream (2.5Y9 / 1), which is the same color as the cabinet. Sin... Read More
    Material  Vinyl chloride  Length (m) 
    from S$139.90
    Min. 5 days
  11. S-Clock for optical fiber cord
    NITTO KOGYO S-Clock for optical fiber cord
    Both SC and FC connectors can be connected up to 2 wires. After the code is terminally processed, it can be pulled into the cabinet, leading to improved work efficiency. Uses polyamide (UL certified material), which is flame-retardant, resistant to organic solvents, and has excellent mechanical s... Read More
    Thickness (mm)  (Rubber packing) 1.5  RoHS directive (corresponding to 10 substances)  Color  Body: Gray Rubber packing: Black  Installation Location  Indoor / outdoor use  Suitable Door Thickness to Mount (mm)  Up to 4  Suitable Thickness of Workpiece (mm)  Up to 4  Mounting hole diameter (mm)  Φ17 
    from S$79.99
    Min. 5 days
  12. S-Clock flame-retardant type
    NITTO KOGYO S-Clock flame-retardant type
    Uses polyamide (UL certified material) that is flame-retardant and has excellent mechanical strength. A wide variety of sizes are available with compatible cable outer diameters from Φ3.0 to Φ38.0. Protection class: IP67 Operating temperature range: -40 ° C to + 85 ° C
    Color  Body: Gray, Rubber packing: Black  Installation Location  Indoor / outdoor use 
    from S$44.99
    Min. 5 days
  13. BP53-S  Slit tube
    NITTO KOGYO BP53-S Slit tube
    You can protect and bind the wires at the same time. It is light and flexible, and has slits in the extension direction, so you can quickly connect using a wire-passing tool. * Please note that the customer will be responsible for any in-house shipping charges for the delivery of this product.
    RoHS directive (corresponding to 10 substances)  Color  Black  Feature  Lightweight, flexible  Material  Polypropylene 
    from S$79.99
    Min. 7 days
  14. BP53 spiral tube
    NITTO KOGYO BP53 spiral tube
    You can protect and bind the wires at the same time. The material is polyethylene, which is light, flexible and easy to work with. * Please note that the customer will be responsible for any in-house shipping charges for the delivery of this product.
    Feature  Lightweight, flexible  Color  Milky white  Material  Polyethylene 
    from S$66.99
    Min. 8 days
  15. High sticker
    NITTO KOGYO High sticker
    Please use it when installing parts in places where holes cannot be drilled, such as the door surface of a cabinet. The back is easy to install because it has double-sided tape. * Remove dust, oil, rust, etc. from the adhesive surface before use. (If the mounting surface is in poor condition, it ... Read More
    RoHS directive (corresponding to 10 substances)  Wall Thickness (mm)  1.6  Material  Steel sheet  Surface finish  Trivalent chromate 
    from S$89.99
    Min. 5 days
  16. Cable lead-in clamp
    NITTO KOGYO Cable lead-in clamp
    Please use it to support the electric wire at the cable entrance of the cabinet. Workability is improved due to the wide cable insertion port and no filling material required.
    Wall Thickness (mm)  1.6 
    from S$66.99
    Min. 5 days
  17. M ca duct combination
    NITTO KOGYO M ca duct combination
    Please use it to pull out the cable from the ceiling. Comes with double-sided tape (inside).
    Material  ASA 
    from S$9.49
    Min. 5 days
  18. SC lock general-purpose type
    NITTO KOGYO SC lock general-purpose type
    We use ABS resin, which has excellent impact resistance and sufficient performance as an electrical insulation material. Since the cap has a built-in rubber sleeve, it has excellent workability. Protection class: IP67 Operating temperature range: -30 ° C to + 60 ° C
    Thickness (mm)  (Rubber packing) 1.5  RoHS directive (corresponding to 10 substances)  Color  Black  Installation Location  Indoor / outdoor use  Suitable Door Thickness to Mount (mm)  Up to 4  Mounting hole diameter (mm)  Φ22 
    from S$79.99
    Min. 5 days
  19. L-shaped rail
    NITTO KOGYO L-shaped rail
    Paint Color  Pale white 
    from S$33.99
    Min. 7 days
  20. S-Clock flame retardant type (UL standard)
    NITTO KOGYO S-Clock flame retardant type (UL standard)
    Uses polyamide (UL certified material) that is flame-retardant and has excellent mechanical strength. UL-514B certified product. (File No.E319359) Has excellent weather resistance and electrical insulation. Protection class: IP67 Operating temperature range: -30 ° C to + 85 ° C
    Thickness (mm)  (Rubber packing) 1.5  Installation Location  Indoor / outdoor use  Suitable Door Thickness to Mount (mm)  Up to 4 
    from S$63.99
    Min. 5 days
  21. Angle rail (for FS □ ・ (D) ARC ・ FL ・ FK)
    NITTO KOGYO Angle rail (for FS □ ・ (D) ARC ・ FL ・ FK)
    RoHS directive (corresponding to 10 substances)  Material  Iron t2.3  Paint Color  Pale white 
    from S$69.99
    Min. 8 days
  22. Slide rail (for light load)
    NITTO KOGYO Slide rail (for light load)
    Comes with a pop-out prevention mechanism when stored. Uses good quality ball bearings. Slim and lightweight. * The rated load is set based on the travel in the pulled-out state and the static load at the center of the left and right widths.
    RoHS directive (corresponding to 10 substances)  Outer Dimension W (mm)  27  Outer Dimension H (mm)  9.5  Surface Treatment  Chromate plating  Material  Iron  Specification  With two-stage lock 
    from S$79.99
    Min. 8 days
  23. Optical adapter for expansion
    NITTO KOGYO Optical adapter for expansion
    For addition when adding an optical adapter for the splice unit. * Please note that it cannot be used with RD987 and RD988 (old products).
    RoHS directive (corresponding to 10 substances)  Outer Dimension W (mm)  15.4  Outer Dimension H (mm)  35 
    from S$43.99
    Min. 7 days
  24. Cord with optical connector
    NITTO KOGYO Cord with optical connector
    * Please note that the customer will be responsible for any in-house shipping charges for the delivery of this product.
    from S$99.90
    Min. 7 days
  25. cable clamp
    NITTO KOGYO cable clamp
    For holding cables when expanding.
    RoHS directive (corresponding to 10 substances) 
    from S$49.99
    Min. 8 days
  26. Joint type outlet bar (for FS)
    NITTO KOGYO Joint type outlet bar (for FS)
    * Since the power cord of this product is VCTF, please use the wiring only on the floor. * Please note that the customer will be responsible for any in-house shipping charges for the delivery of this product.
    Specification  (Code) For expansion  Mass (kg)  0.3  RoHS directive (corresponding to 10 substances)  Rated Current (A)  15  Number of Outlets  Rated Voltage (V)  AC125  Suitable Model  H = 1600mm or more  Outlet Specification  Retaining double outlet with 2PE  Color  Satin gray 
    from S$119.90
    Min. 7 days
  27. Cable protection boots
    NITTO KOGYO Cable protection boots
    Maintains high airtightness of wiring holes
    Material  ABS, vinyl composite material  Color  Black  Suitable Model  FSNA 
    from S$119.90
    Min. 5 days
  28. Outlet bar
    NITTO KOGYO Outlet bar
    The load capacity can be up to 1500 watts. * Since the power cord of RD81- □ N is VCTF, please use the wiring only on the floor. For wiring under the floor, the power cable will be VCT, so please order separately. * Please note that the RD81- □ S (with safety breaker) may not be directly mounted,... Read More
    RoHS directive (corresponding to 10 substances)  Mass (kg)  Rated Current (A)  15  Outer Dimension W (mm)  395  Outer Dimension H (mm)  45  Outer Dimension D (mm)  50  Number of Outlets  Rated Voltage (V)  AC125  Paint Color  Pale white  Outlet Specification  Retaining double outlet with 2PE  Specification  With cord VCTF3m with plug 
    from S$149.90
    Min. 8 days
  29. D ring kit
    NITTO KOGYO D ring kit
    from S$129.90
    Min. 5 days
  30. Mount rail (B type) (D) For FR
    NITTO KOGYO Mount rail (B type) (D) For FR
    Material  Aluminum mold  Paint Color  Anodized 
    from S$79.99
    Min. 8 days
  31. S-Clock anti-corrosion type
    NITTO KOGYO S-Clock anti-corrosion type
    Uses polypropylene resin that is resistant to acids and alkalis and has excellent chemical resistance and heat resistance. It can also be used in corrosive environments. Protection class: IP67 Operating temperature range: -30 ° C to + 80 ° C
    RoHS directive (corresponding to 10 substances)  Installation Location  Indoor / outdoor use 
    from S$59.99
    Min. 5 days
  32. Slide rail
    NITTO KOGYO Slide rail
    * The rated load is set based on the travel in the pulled-out state and the static load at the center of the left and right widths. * Please note that the customer will be responsible for any in-house shipping charges for the delivery of this product.
    Mass (kg)  0.6  RoHS directive (corresponding to 10 substances)  Outer Dimension D (mm)  305  Outer Dimension W (mm)  35  Rated load (N [kgf])  480.2(49)  Outer Dimension H (mm)  9.5  Surface Treatment  Chromate plating  Material  Iron  Specification  Two-stage type 
    from S$149.90
    Min. 8 days
  33. Mountain rail
    NITTO KOGYO Mountain rail
    RoHS directive (corresponding to 10 substances)  Surface Treatment  Chromate plating  Material  Iron t1.6 
    from S$46.99
    Min. 8 days
  34. ACG aluminum cable connector (aluminum)
    NITTO KOGYO ACG aluminum cable connector (aluminum)
    Used when pulling the cable into a cabinet, etc. It has a waterproof and dustproof structure.
    Discontinued
  35. S-Clock for optical drop cable
    NITTO KOGYO S-Clock for optical drop cable
    Demonstrates reliable clamping force and waterproof performance when passing a drop cable. It can also be used for indoor cables. Uses polyamide (UL certified material), which is flame-retardant, resistant to organic solvents, and has excellent mechanical strength. Protection class: IP66 (when mo... Read More
    Dimension H (mm)  4.0  Dimension C (mm)  19.5  Dimension A (mm)  50.0  Suitable Door Thickness to Mount (mm)  Up to 4  Specification  Drop cable 2 x 3.2 Number of holes 9  Dimension F (mm)  34.5  Dimension E (mm)  32.0  Color  Body: Gray, Rubber packing: Black  Installation Location  Indoor / outdoor use  Dimension B (mm)  38.5  Dimension D (mm)  35.0  Thickness (mm)  (Rubber packing) 1.5  Mounting hole diameter (mm)  Φ28  Dimension G (mm)  33.0 
    Discontinued
  36. Standard type F UTP patch cord
    NITTO KOGYO Standard type F UTP patch cord
    Discontinued
  37. Optional / self-supporting stand for normal charging series for EV / PHEV
    NITTO KOGYO Optional / self-supporting stand for normal charging series for EV / PHEV
    Please use when installing Pit / wall-mounted type (EVP-1RR, 1R2, 1R1, 1GT (V) A) independently. Stainless steel is used as the material to achieve high weather resistance. It is possible to attach one to the front and one to the back of the stand. [Pit] Optional / independent stand for normal ch... Read More
    Mass (kg)  17.5  External dimensions (width x length x depth) (mm)  270×1470×205  Suitable Model  EVP-1RR・1R2・1R1・1GTA・1GTVA  Installation Location  Indoor / outdoor use  Material  Stainless steel 
    Discontinued
View : Grid List
Filter

Items 1 - 40 of 59

Set Ascending Direction