All Category

Air Conditioning & Electrical

View : Grid List
Filter

Items 1 - 40 of 350

Set Ascending Direction
  1. SG type grommet with membrane
    TAKACHI ELECTRONICS ENCLOSURE SG type grommet with membrane
    RoHS directive (corresponding to 10 substances)  Hardness  55°±5°  Color  Black  Material  Synthetic rubber 
    Rating:
    92%
    from S$2.99
    Min. 2 days
  2. RM Type M Screw Cable Gland Low Price
    TAKACHI ELECTRONICS ENCLOSURE RM Type M Screw Cable Gland Low Price
    * Nuts are not included with the RM-8S-2.5, 8S-4, and 10S-6. * When installing, make a screw hole on the other side.
    Protection Class  IP67 equivalent  Identification Symbols  RM 
    Rating:
    92%
    from S$1.29
    Min. 2 days
  3. AG Type Cable Gland High Waterproof Type
    TAKACHI ELECTRONICS ENCLOSURE AG Type Cable Gland High Waterproof Type
    Highly waterproof resin cable gland with protection class IP68 1 bar / 30 minutes. The cap connector body is made of PA6GF (with polyamide 6 glass fiber), so it has excellent strength. A halogen-free product that takes the environment into consideration.
    Rating:
    86%
    from S$2.99
    Min. 2 days
  4. BCAS Type Waterproof / Dustproof Pull Box
    TAKACHI ELECTRONICS ENCLOSURE BCAS Type Waterproof / Dustproof Pull Box
    A low-priced screw-type small waterproof box.
    Color  (Cover) White gray, (Body) White gray  Temperature Range (℃)  -10~+60  RoHS directive (corresponding to 10 substances)  Protection Class  IP65 
    Rating:
    93%
    from S$9.79
    Min. 2 days
  5. HPL type hole plug
    TAKACHI ELECTRONICS ENCLOSURE HPL type hole plug
    RoHS directive (corresponding to 10 substances)  Color  Black  Material  Nylon 66 (UL94V-2) 
    Rating:
    85%
    from S$1.89
    Min. 2 days
  6. NG Type Grommet
    TAKACHI ELECTRONICS ENCLOSURE NG Type Grommet
    Hardness  50°~55°  Color  Black  Material  Synthetic rubber 
    Rating:
    99%
    from S$1.69
    Min. 2 days
  7. THB387 plug type waterproof relay connector
    TAKACHI ELECTRONICS ENCLOSURE THB387 plug type waterproof relay connector
    The wiring method is a screw type, so you can easily work. A waterproof relay connector that includes a plug side (male) and a socket side (female).
    RoHS directive (corresponding to 10 substances)  Suitable Cable Outer Dia. (Φmm)  7~12  Dimension (mm)  85×23  Protection Class  IP68  Feature  waterproof 
    Rating:
    87%
    from S$29.99
    Min. 2 days
  8. THB391 Waterproof Relay Connector
    TAKACHI ELECTRONICS ENCLOSURE THB391 Waterproof Relay Connector
    Operating Temperature Range (℃)  -40~+125  RoHS directive (corresponding to 10 substances)  Rated Current (A)  24  Dimension (mm)  68×23  Suitable Cable Outer Dia. (Φmm)  7~12  Rated Voltage (V)  AC450  Specification  EN60529 according to EN60998  Compatible cable (mm2 Stranded wire 0.5-2.5  Feature  waterproof 
    Rating:
    90%
    from S$14.99
    Min. 2 days
  9. SSK Type Pole Mounting Bracket
    TAKACHI ELECTRONICS ENCLOSURE SSK Type Pole Mounting Bracket
    RoHS directive (corresponding to 10 substances) 
    Rating:
    100%
    from S$8.69
    Min. 2 days
  10. RPG type PG screw cable gland Low price type
    TAKACHI ELECTRONICS ENCLOSURE RPG type PG screw cable gland Low price type
    RoHS directive (corresponding to 10 substances) 
    Rating:
    100%
    from S$1.49
    Min. 2 days
  11. B-type sticking rubber feet / molding type
    TAKACHI ELECTRONICS ENCLOSURE B-type sticking rubber feet / molding type
    Low-priced rubber feet with adhesive tape. * Please note that the color of natural rubber will change after a long period of time.
    Material  Natural rubber 
    Rating:
    87%
    from S$1.99
    Min. 2 days
  12. CP type straight cord protector
    TAKACHI ELECTRONICS ENCLOSURE CP type straight cord protector
    A cord protector that protects the cord from twisting and pulling. Two types of cable shapes are available, one for flat cords and one for round cords. Recommended mounting hole machining is double D machining. It can also be mounted by round hole machining as a simple mounting hole machining. * ... Read More
    Color  Black  Material  Nylon 66 
    Rating:
    96%
    from S$2.19
    Min. 2 days
  13. EM Type Fixing Tapping Screw
    TAKACHI ELECTRONICS ENCLOSURE EM Type Fixing Tapping Screw
    Please use it when fixing to the board mounting boss. Use EM-3-6 when the board thickness is t1.6 or more.
    Material  Iron  Color  Trivalent chromate (surface treatment) 
    Rating:
    100%
    from S$4.19
    Min. 2 days
  14. PKB Type Pole Fixing Belt
    TAKACHI ELECTRONICS ENCLOSURE PKB Type Pole Fixing Belt
    A belt for attaching to balls and utility poles. It is a one-time use type.
    RoHS directive (corresponding to 10 substances)  Band length (mm)  1500 
    Rating:
    90%
    from S$9.99
    Min. 2 days
  15. AGM Type Metal Cable Gland High Waterproof Type
    TAKACHI ELECTRONICS ENCLOSURE AGM Type Metal Cable Gland High Waterproof Type
    Highly waterproof metal cable gland with protection class IP68 10bar / 30 minutes.
    Temperature Range (℃)  -40~+100  Conform  Compliant with EN50262 Var.A (M thread)  Protection Class  IP68 1bar/30min 
    Rating:
    100%
    from S$5.69
    Min. 2 days
  16. RSP Type Spiral Cable Ground
    TAKACHI ELECTRONICS ENCLOSURE RSP Type Spiral Cable Ground
    Rating:
    60%
    from S$2.89
    Min. 2 days
  17. RJ45 connector dustproof plug
    TAKACHI ELECTRONICS ENCLOSURE RJ45 connector dustproof plug
    RoHS directive (corresponding to 10 substances)  Color  Black  Feature  Dust proof 
    Rating:
    100%
    from S$3.39
    Min. 2 days
  18. PMF Type Vent Filter
    TAKACHI ELECTRONICS ENCLOSURE PMF Type Vent Filter
    RoHS directive (corresponding to 10 substances) 
    from S$11.99
    Min. 2 days
  19. ASR Type Sticking Boss
    TAKACHI ELECTRONICS ENCLOSURE ASR Type Sticking Boss
    A sticking boss for fixing M3 tapping screws. * Please use tapping screws EM-3 and EM-3-6 when mounting the board. * When installing, remove dust from the surface to be attached and perform degreasing cleaning. * Double-sided tape that has been pasted once cannot be pasted again.
    RoHS directive (corresponding to 10 substances) 
    Rating:
    100%
    from S$5.19
    Min. 2 days
  20. V Type Hooded Louver
    TAKACHI ELECTRONICS ENCLOSURE V Type Hooded Louver
    RoHS directive (corresponding to 10 substances) 
    Rating:
    90%
    from S$8.39
    Min. 2 days
  21. HF-P type fan filter
    TAKACHI ELECTRONICS ENCLOSURE HF-P type fan filter
    RoHS directive (corresponding to 10 substances) 
    Rating:
    100%
    from S$4.99
    Min. 2 days
  22. RSE type steel rack mount angle
    TAKACHI ELECTRONICS ENCLOSURE RSE type steel rack mount angle
    It can correspond to various L dimensions by combination. Rack mount angle for EIA standard woodworking table.
    RoHS directive (corresponding to 10 substances)  Color  Black half gloss  Surface Treatment  Painting  Material  Steel plate SPCC t2.3 
    Rating:
    95%
    from S$14.99
    Min. 2 days
  23. THB381 Micro Waterproof Relay Connector
    TAKACHI ELECTRONICS ENCLOSURE THB381 Micro Waterproof Relay Connector
    A compact waterproof connector with a diameter of 14 mm and a total length of 90 mm. A waterproof relay connector that includes a plug side (male) and a socket side (female). The number of terminal poles is 2P. You can easily connect and disconnect by simply pressing with your finger, and work ti... Read More
    RoHS directive (corresponding to 10 substances)  Rated Current (A)  10  Insertion Tolerance  100 times  Contact Resistance (Ω)  10m or less  Terminal Block  2P (number of poles)  Rated Impulse Withstand Voltage (kV)  Rated Voltage (V)  AC/DC400  Material  Plastic / Rubber (PA664GF / TPE)  Feature  waterproof 
    Rating:
    60%
    from S$26.99
    Min. 2 days
  24. PMF-12 Type Protective Vent
    TAKACHI ELECTRONICS ENCLOSURE PMF-12 Type Protective Vent
    RoHS directive (corresponding to 10 substances) 
    Rating:
    80%
    from S$13.99
    Min. 2 days
  25. THB387E Panel Mount Waterproof Relay Connector
    TAKACHI ELECTRONICS ENCLOSURE THB387E Panel Mount Waterproof Relay Connector
    A compact size and easy-to-use panel mount type waterproof connector. The wiring method is a screw type, so you can easily work. The number of terminal poles is 3P.
    RoHS directive (corresponding to 10 substances)  Insertion Tolerance  1000 times  Rated Current (A)  17.5  Rated Impulse Withstand Voltage (kV)  Contact Resistance (Ω)  5m or less  Maximum Panel Thickness (mm)  7.0  Suitable Cable Outer Dia. (Φmm)  7~12  Rated Voltage (V)  AC450  Material  Plastic / Rubber (PA664GF / TPE)  Feature  waterproof 
    Rating:
    80%
    from S$29.99
    Min. 2 days
  26. THB387 dedicated plug cover / socket cover
    TAKACHI ELECTRONICS ENCLOSURE THB387 dedicated plug cover / socket cover
    Rating:
    80%
    from S$3.39
    Min. 2 days
  27. MHD type small hole plug
    TAKACHI ELECTRONICS ENCLOSURE MHD type small hole plug
    RoHS directive (corresponding to 10 substances)  Color  Black 
    Rating:
    92%
    from S$1.69
    Min. 2 days
  28. CK type mounting bracket
    TAKACHI ELECTRONICS ENCLOSURE CK type mounting bracket
    Rating:
    73%
    from S$5.49
    Min. 2 days
  29. Tightening tool for THB387 / 391/390/400 / 401L / 402T / 399Y
    TAKACHI ELECTRONICS ENCLOSURE Tightening tool for THB387 / 391/390/400 / 401L / 402T / 399Y
    RoHS directive (corresponding to 10 substances)  Color  Black  Material  PA66GF 
    Rating:
    100%
    from S$3.39
    Min. 2 days
  30. STPS strap
    TAKACHI ELECTRONICS ENCLOSURE STPS strap
    A strap with a string that can be attached to the CS, CCS, and PS series.
    Material  Polyester 
    Rating:
    100%
    from S$6.39
    Min. 2 days
  31. SSK pole mounting bracket
    TAKACHI ELECTRONICS ENCLOSURE SSK pole mounting bracket
    RoHS directive (corresponding to 10 substances)  Compatible Belt  PKB-10P、PKB-10S 
    Rating:
    100%
    from S$28.99
    Min. 2 days
  32. TPS Type Tapping Spacer
    TAKACHI ELECTRONICS ENCLOSURE TPS Type Tapping Spacer
    The threaded part has a tapping shape, and it is a spacer that can be directly attached to the boss of the plastic case. Available for M2.3, M2.6, and M3.
    RoHS directive (corresponding to 10 substances)  Material  Brass 
    Rating:
    60%
    from S$2.49
    Min. 2 days
  33. THB381E Panel Mount Micro Waterproof Relay Connector
    TAKACHI ELECTRONICS ENCLOSURE THB381E Panel Mount Micro Waterproof Relay Connector
    A compact waterproof connector with a diameter of 14 mm and a total length of 57.5 mm. You can easily connect and disconnect by simply pressing with your finger, and work time can be shortened. The wiring method is a screw type, and no soldering or special tools are required. A flat-blade screwdr... Read More
    RoHS directive (corresponding to 10 substances)  Rated Current (A)  10  Insertion Tolerance  100 times  Contact Resistance (Ω)  10m or less  Terminal Block  2P (number of poles)  Rated Impulse Withstand Voltage (kV)  Rated Voltage (V)  AC/DC400  Material  Plastic / Rubber (PA664GF / TPE)  Feature  waterproof 
    from S$26.99
    Min. 2 days
  34. MSC Type Chassis
    TAKACHI ELECTRONICS ENCLOSURE MSC Type Chassis
    RoHS directive (corresponding to 10 substances) 
    Rating:
    60%
    from S$19.99
    Min. 2 days
  35. BRF Type Outdoor Roof
    TAKACHI ELECTRONICS ENCLOSURE BRF Type Outdoor Roof
    An outdoor roof that can be attached to the BCAP / BCAK / BCPC / BCPK series. We encourage the use of roofs when using the plastic box outdoors in direct rain for long periods of time. It can be easily installed with a one-touch fitting method. * There is no compatible model for 151509, 151512, 4... Read More
    Material  PVC 
    from S$8.39
    Min. 2 days
  36. CP Type Nut Fixing Cord Protector
    TAKACHI ELECTRONICS ENCLOSURE CP Type Nut Fixing Cord Protector
    A cord protector that protects the cord from twisting and pulling. It can be securely attached from the back side of the panel with nuts.
    Dimension B (mm)  Dimension C (mm)  Dimension a (mm)  Dimension b (mm)  Dimension A (mm)  Dimension e (Φmm) 
    Rating:
    93%
    from S$9.89
    Min. 2 days
  37. Rubber bush for THB387 / THB391
    TAKACHI ELECTRONICS ENCLOSURE Rubber bush for THB387 / THB391
    A rubber bush exclusively for the THB387 / 387E / 391/392 series. Please use it when you want to change the corresponding wire diameter or when you want to take out multiple wires. 6000347LA can prevent the rubber bush from sticking out and stabilize the waterproof property when using a wire of Φ... Read More
    RoHS directive (corresponding to 10 substances) 
    Rating:
    40%
    from S$9.99
    Min. 2 days
  38. SH type switch holder
    TAKACHI ELECTRONICS ENCLOSURE SH type switch holder
    RoHS directive (corresponding to 10 substances) 
    from S$3.99
    Min. 2 days
  39. THB390 / 400 waterproof relay connector
    TAKACHI ELECTRONICS ENCLOSURE THB390 / 400 waterproof relay connector
    RoHS directive (corresponding to 10 substances)  Feature  waterproof 
    Rating:
    90%
    from S$11.99
    Min. 2 days
  40. AFS / AFM type aluminum insulator foot
    TAKACHI ELECTRONICS ENCLOSURE AFS / AFM type aluminum insulator foot
    It is a high-class foot by machined aluminum + alumite treatment. It is ideal for use in equipment that wants to give a sense of luxury, such as insulators for audio equipment. An NBR O-ring is attached to the bottom to prevent slipping. * The color of NBR will change after a long period of time.... Read More
    RoHS directive (corresponding to 10 substances)  Material  Aluminum  Type  External type 
    Rating:
    95%
    from S$16.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 350

Set Ascending Direction