All Category

Air Conditioning & Electrical Equipment

Air-conditioning / electric equipment is a general term for fluorescent lamps and lighting equipment, ventilation-related parts, television receivers, power generation equipment, wiring tools, conduits, wiring equipment, and columnar equipment. Air conditioning refers to air conditioning and air conditioning, which means creating an appropriate environment by adjusting the temperature and humidity of the air at that location. Electrical materials are materials for electrical equipment, such as equipment, equipment, materials and parts used for lighting, communication, crime prevention, fire prevention and other disaster prevention measures.
View : Grid List
Filter

Items 1 - 40 of 44260

Set Ascending Direction
  1. Sealing Putty for Air Conditioner
    INABA DENKO Sealing Putty for Air Conditioner
    An all-weather type cooler piping seal putty with excellent non-drying, flame-retardant, and adhesive properties. * Depending on the material of the wallpaper, the oil contained in the putty may seep into the wallpaper. * Please use a wall cap (WC) or cooler cap (AC) so that the putty does not co... Read More
    Operating Temperature (℃)  -20~50  Operating Ambient Temperature (℃)  5~40 
    Rating:
    90%
    from S$1.69
    Min. 2 days
  2. Exposure switch box (blank type)
    MIRAI INDUSTRY Exposure switch box (blank type)
    Applicable Standard  (PS)E  Material  PVC 
    Rating:
    91%
    from S$6.19
    Min. 2 days
  3. General Ventilation Fan
    Japan Denko General Ventilation Fan
    For the kitchen * Do not install in the kitchen hood. * Delivery to private homes is not possible.
    Rated Voltage (V)  100  Rated Frequency (Hz)  50/60  Shutter  Pull string interlocking type  Applicable Place  kitchen 
    Rating:
    83%
    from S$46.99
    Min. 2 days
  4. Switch box for exposure
    NICHIDO DENKO Switch box for exposure
    Material  Hard vinyl chloride 
    Rating:
    91%
    from S$3.99
    Min. 2 days
  5. Window Ventilation Fans
    Japan Denko Window Ventilation Fans
    Ventilation fan using window frame! For rooms where you can't make holes in the wall! No wall hole construction required Window can be opened and closed freely Door can be closed Can be installed on either the left or right side of the window For living room
    Rated Voltage (V)  100  Dimension D (mm)  143  Power Consumption, at 50/60Hz (W)  18  Dimension A (mm)  280  Mass (kg)  3.9  Dimension B (mm)  340  Air volume (m 3 / h) (50 / 60Hz)  360  Dimension C (mm)  400~1200  Noise level (dB) (50 / 60Hz)  42  Rated Frequency (Hz)  50/60  Power Cable (m)  About 0.85  Applicable Place  Living room  Specification  With front shutter, drawstring 
    Rating:
    92%
    from S$77.99
    Min. 2 days
  6. Exposed switch box (for waterproof outlet)
    MIRAI INDUSTRY Exposed switch box (for waterproof outlet)
    Included Accessories  Sleep cap 
    Rating:
    74%
    from S$6.89
    Min. 2 days
  7. Exposed switch box (for waterproof outlet / one side grounding type)
    MIRAI INDUSTRY Exposed switch box (for waterproof outlet / one side grounding type)
    A switch box that is perfect for a waterproof outlet with a grounding electrode on only one side. Since it has a knock, various connectors can be attached.
    Specification  Side knock: 22 (25) x 1 
    Rating:
    93%
    from S$7.39
    Min. 2 days
  8. Screwless TC Exposed Switch Box for Thin Steel
    SOTOYAMA ELECTRIC Screwless TC Exposed Switch Box for Thin Steel
    Applicable Standard  (PS)E  Surface Treatment  Electrogalvanized  Material  Steel plate 
    Rating:
    80%
    from S$9.89
    Min. 2 days
  9. Slim Duct MD (for Indoor Use)
    INABA DENKO Slim Duct MD (for Indoor Use)
    Indoor plumbing cosmetic cover
    Operating Temperature Range (℃)  -20 to 60 (product surface temperature)  Length (mm)  2000  Color  Neo white  Material  Rigid polyvinyl chloride resin 
    Rating:
    84%
    from S$27.99
    Min. 2 days
  10. Type F relay adapter
    MASPRO (MASPRO DENKOH) Type F relay adapter
    Suitable for  CATV、FM・VHF、UHF、BS、CS 
    Rating:
    100%
    from S$5.69
    Min. 2 days
  11. Vacuum Pipe Cleaner for Air Conditioner Drain Hose (Easy to Use)
    GAONA Vacuum Pipe Cleaner for Air Conditioner Drain Hose (Easy to Use)
    A vacuum pipe cleaner for air conditioner drain hoses. Removes clogging and dirt with strong suction power. The tip of the pipe cleaner can be removed, and the tip parts sold separately can be used for various purposes. * Please purchase GA-KK006 separately for the toilet / bathroom drain. * Plea... Read More
    Rating:
    100%
    from S$27.99
    Min. 2 days
  12. Exposure switch box
    MIRAI INDUSTRY Exposure switch box
    Rating:
    80%
    from S$5.59
    Min. 2 days
  13. Distributing type
    Kasamatsu Distributing type
    Specification  Rainproof type 
    Rating:
    90%
    from S$16.99
    Min. 2 days
  14. Compressed ventilation fan
    TOSHIBA CARRIER Compressed ventilation fan
    Air supply operation is possible (replace the blades upside down and change the wiring so that the rotation of the motor is reversed.) * Operating conditions: Temperature around the main body is -30 ℃ to + 50 ℃, and relative humidity is 90% or less. * Please use below the static pressure limit. *... Read More
    Operation Ambient Temperature (℃)  -30~+50  Ambient Humidity to Use  RH 90% or less  Color  White paint (Munsell 1Y8.5 / 0.5) 
    Rating:
    90%
    from S$299.90
    Min. 2 days
  15. High-Performance Digital Thermometer Set with Surface Sensor
    FUSO High-Performance Digital Thermometer Set with Surface Sensor
    High-precision, multifunctional, low-priced definitive edition. Reaction rate of 3 times / sec sampling. Various sensors support various situations.
    Measuring Range  -199.9~+199.9・0.1℃、+200~+1370℃・1℃  Operation Environment  0~50 ℃, 0~80% RH or less  Battery Life  150 hours continuous  Dimensions, Length L x Width W x Depth D (mm)  150×75×28  Mass (g)  170  Measurement Cycle (times/second)  Measurement Method  K thermocouple  Accuracy  ±0.1%rdg+0.2℃、±0.1%rdg+1.0℃ 
    from S$439.90
    Min. 2 days
  16. Exposure switch box (for drip-proof plate)
    MIRAI INDUSTRY Exposure switch box (for drip-proof plate)
    Applicable Standard  (PS)E 
    Rating:
    100%
    from S$5.69
    Min. 2 days
  17. SB Horso EG
    MIRAI INDUSTRY SB Horso EG
    This SB hole saw for Φ60mm is ideal for drilling gypsum board (including reinforced and hard), plywood and caucal board by using it for the EG method of drilling box holes with a hole saw. (The blade cannot be attached / detached / replaced.) ● Because there is no transparent cover, you can make ... Read More
    Rating:
    83%
    from S$38.99
    Min. 2 days
  18. General ventilation fan remote control
    Panasonic General ventilation fan remote control
    The blades and oil pan can be attached and detached with a single touch. An embedded outlet (sold separately) can be installed inside the ventilation fan for direct wiring. Standard type for stores and offices * Filters and louvers cannot be attached. * Please note that the wind pressure type shu... Read More
    Reference Ambient Temperature (℃)  -5~40  Specification  Remote control, exhaust 
    Rating:
    100%
    from S$109.90
    Min. 2 days
  19. Armaflex Adhesive Tape
    Armaflex Armaflex Adhesive Tape
    Class1 Armaflex 3mm thick adhesive tape. Arma tape is an auxiliary joint member of Armaflex. * Be sure to use an adhesive when joining Armaflex, as it may cause condensation if only armor tape is used.
    Tape Thickness (mm)  Tape Length (m)  9.14 
    from S$33.99
    Min. 2 days
  20. Screwless Waterproof Coupling (For Thick Steel)
    Maruichi Steel Tube Screwless Waterproof Coupling (For Thick Steel)
    Rating:
    100%
    from S$12.99
    Min. 2 days
  21. Armaflex Insulation H Series
    Armaflex Armaflex Insulation H Series
    Flame-retardant safe material. MICROBAN antibacterial protective material is used for antibacterial and antifungal measures. Corrosion (CUI) measures under the heat insulating material. Armaflex, which has extremely high resistance to moisture permeation, has extremely low water vapor intrusion, ... Read More
    Operating Temperature Range (℃)  -50~+105  Thermal Conductivity (W/mk)  0.036(23℃)、0.034(0℃)  Thickness (mm)  13.0  Length (m)  Color  Black  Material  Nitrile rubber (NBR) 
    Rating:
    100%
    from S$6.89
    Min. 2 days
  22. Cable Trolley (Type 200 for I Type Steel)
    MIRAI INDUSTRY Cable Trolley (Type 200 for I Type Steel)
    A simple type that can be easily installed and easily expanded or relocated! * Delivery to private homes is not possible. * Delivery may be refused in some areas.
    Type  200 type  Suitable for  For I-shaped Beam 125/150 mm 
    Rating:
    100%
    from S$63.99
    Min. 2 days
  23. Onkan
    JAPPY Onkan
    For joints between fluorescent light fixtures and kusari
    Material  Zinc die casting 
    Rating:
    90%
    from S$169.90
    Min. 2 days
  24. Exhaust fan with OHM filter
    OHM ELECTRIC Exhaust fan with OHM filter
    Achieve this low price with a filter !! Easy to clean because it is an oil pocket integrated filter! Since the fibers are thinner and thicker than the conventional filter, the collection rate is improved. The filter opening area is about 440 m 2 (conventional OHM about 250 m 2 to Nippon Denko abo... Read More
    Frequency (Hz)  50/60  Specification  Pull cord switch with power cord plug 
    Rating:
    91%
    from S$76.99
    Min. 2 days
  25. Bolt hanging bracket for Super E deck
    MIRAI INDUSTRY Bolt hanging bracket for Super E deck
    Acceptable static load (N [kgf])  294(30)  Applicable bolt diameter  W3/8 
    from S$19.99
    Min. 2 days
  26. Deck hanging bracket (for synthetic slab structure)
    Akagi Deck hanging bracket (for synthetic slab structure)
    For synthetic slab structures * Be sure to use the metal fittings that match the deck manufacturer. Be sure to tighten the hanging bolts. The tightening torque for the hanging bolt (W3 / 8) is 7.8 to 9.8 Nm (80 to 100 kgf / cm). After mounting, do not use it to deform the hardware such as bending... Read More
    Rating:
    100%
    from S$3.79
    Min. 2 days
  27. Big blue low temperature type
    ASADA Big blue low temperature type
    The speed at which bubbles are created is fast, and leaks can be detected quickly. Excellent sustainability due to large bubbles and extremely high viscosity. Environmentally friendly biodegradability. Does not contain chlorine. It can also be used in food-related fields. No. 1 share in the US Th... Read More
    Operating Temperature Range (℃)  -34~94  JIS Standard  JIS Z 2329 or equivalent 
    from S$35.99
    Min. 2 days
  28. Digital Thermometer Deluxe Set
    TASCO Digital Thermometer Deluxe Set
    This is a must-have set for air conditioners.
    Measurement Temperature Range (℃)  Surface / air / -50-200 
    from S$649.90
    Min. 2 days
  29. Rosnai system components +/+ replacement outside air cleaning filter
    Mitsubishi Electric Rosnai system components +/+ replacement outside air cleaning filter
    Replaceable from outside air cleaning filter (applicable models available) standard equipment
    Material  Nonwoven filter  Collection Efficiency (%)  (Filter) 82 
    from S$6.19
    Min. 2 days
  30. Floating toilet exhaust Smoke tip mounting type
    Panasonic Floating toilet exhaust Smoke tip mounting type
    Power consumption is reduced by about 40% compared to conventional products. Uses turbofan with good ventilation effect. With temperature fuse. * Install the product at a height of 30 to 50 cm from the eaves.
    Ventilation air volume (m 3 / h) (50 / 60Hz)  (Exhaust) 100/100  Specification  Exhaust / Stink end mounting type  Mass (kg)  1.4  Noise level (dB) (50 / 60Hz)  (Exhaust) 42/42  Power Consumption, at 50/60Hz (W)  (Exhaust) 11.5 / 14 
    from S$89.99
    Min. 2 days
  31. Rosnai system component +/+ replacement outside air cleaning filter (with catechin)
    Mitsubishi Electric Rosnai system component +/+ replacement outside air cleaning filter (with catechin)
    Material: Non-woven filter (with catechin) Applicable model: Rosnai filter for duct Collection efficiency: 82% standard equipment
    Dimensions, H x W x D (mm)  137×378×15 
    Rating:
    100%
    from S$12.99
    Min. 2 days
  32. Nitrile rubber sealer for air conditioning duct
    TASCO Nitrile rubber sealer for air conditioning duct
    from S$11.99
    Min. 2 days
  33. Standard grid for duct ventilation fan
    TOSHIBA CARRIER Standard grid for duct ventilation fan
    Surface Treatment  (Body cover) glossy  Color  (Body cover) Munsell 2.5GY9.0 / 0.5 
    from S$16.99
    Min. 2 days
  34. Electric Works Color Glove
    DENSAN Electric Works Color Glove
    Work gloves with excellent grip! Grip so that it sticks with anti-slip processing. Double coating resistant to oil and friction. It fits perfectly to your fingertips and does not get tired even when working for a long time. Unlined type with good breathability and less stuffiness. Long wrist type... Read More
    RoHS directive (corresponding to 10 substances) 
    from S$7.99
    Min. 2 days
  35. Middle-mounted duct fan + popular type + 24-hour ventilation function
    Mitsubishi Electric Middle-mounted duct fan + popular type + 24-hour ventilation function
    Hybrid nano coating plus is used for the blades. Uses a high-efficiency motor with a power-saving design. 3-core vinyl cabtyre cord (effective length approx. 1 m) (without plug). Equipped with a highly sealed wind pressure shutter (exhaust side). With drain drain elbow (for nominal diameter 13 &l... Read More
    Mass (kg)  1.4  Suitable Pipe Diameter (Φmm)  100  Voltage (V)  100  Blade Diameter (Φmm)  120  Dimensions, H x W x D (mm)  163×340×221.5  Noise Level (dB)  37/37  Power Consumption (W)  9/10  Air Volume (m3/h)  95/95  Power Supply  Single-phase 
    Rating:
    100%
    from S$129.90
    Min. 2 days
  36. 3/8 Charging Hose Plus 2
    ASADA 3/8 Charging Hose Plus 2
    High-performance 4-layer structure plus 2 hose 3/8 large diameter long type hose.
    from S$64.99
    Min. 2 days
  37. Coupling for aluminum free duct
    MIRAI INDUSTRY Coupling for aluminum free duct
    Used to extend the connection of aluminum free ducts. It can also be used for ventilation pipes.
    Material  Aluminum 
    Rating:
    80%
    from S$19.99
    Min. 2 days
  38. Rosnai system component for duct +/+Φ100mm fitting
    Mitsubishi Electric Rosnai system component for duct +/+Φ100mm fitting
    Material: Made of plastic
    Dimensions, H x W x D (mm)  119×119×99 
    from S$6.19
    Min. 2 days
  39. Small Double Stage Vacuum Pump
    TASCO Small Double Stage Vacuum Pump
    Ultimate Vacuum  3.3Pa (25 microns)  Evacuation Speed (L/min)  40  Type  only a main part 
    from S$539.90
    Min. 2 days
  40. Armaflex T series
    Armaflex Armaflex T series
    Flame-retardant safe material. MICROBAN antibacterial protective material is used for antibacterial and antifungal measures. Corrosion (CUI) measures under the heat insulating material. Armaflex, which has extremely high resistance to moisture permeation, has extremely low water vapor intrusion, ... Read More
    Operating Temperature Range (℃)  -50~+105  Thermal Conductivity (W/mk)  0.036(23℃)、0.034(0℃)  Overall Length (m)  Thickness (mm)  32.0  Color  Black  Material  Nitrile rubber (NBR) 
    from S$33.99
    Min. 7 days
View : Grid List
Filter

Items 1 - 40 of 44260

Set Ascending Direction