All Category

Photovoltaic Power Generation Related

In the category of photovoltaic equipment components, we handle related equipment such as support brackets and various parts for installing photovoltaic systems and solar panels to generate photovoltaic power. Solar power generation is the generation of electricity using the energy of sunlight. In order to generate electricity from solar energy, solar panels connected with solar cells are used. When solar panels are exposed to sunlight, electricity is generated and can be converted into electric power that can be used for electrical equipment.
View : Grid List
Filter

Items 1 - 40 of 361

Set Ascending Direction
  1. Power generation system compatible housing panel (with door) MA type L-free (MAG-IT2A2)
    Tempearl Industrial Power generation system compatible housing panel (with door) MA type L-free (MAG-IT2A2)
    Number of spare circuits  Shape  Exposed / Semi-embedded  Function  For solar system  Height (mm)  320 
    from S$559.90
    Min. 8 days
  2. Support metal fittings SD-DSH1
    NEGUROSU DENKO Support metal fittings SD-DSH1
    The ductor channel is supported on the goby-type folded plate roof, making it easy to support piping. * Do not use in snowy areas. Unexpected force may be applied due to snow cover and deformation may occur. * It may not be possible to install due to the shape of the goby. Please check the goby s... Read More
    Specification  Bolt, nut / galvanized finish 
    Rating:
    97%
    from S$6.49
    Min. 2 days
  3. Bracket for solar panel
    MIRAI INDUSTRY Bracket for solar panel
    It is a holding metal fitting for the end to attach the solar panel. Since the bolts do not come out from the top of the solar panel, the shadows of the bolts etc. do not appear on the solar panel.
    Tightening torque (N.m [kgf.cm])  8.0[82]  Applicable bolt diameter  M8  Material  SUS304 
    Rating:
    93%
    from S$8.69
    Min. 2 days
  4. Piping fixing bracket
    MIRAI INDUSTRY Piping fixing bracket
    It is used when attaching piping support materials, etc. to a goby type folded plate roof (round / square goby).
    Surface Treatment  Hot dipping 
    from S$4.59
    Min. 2 days
  5. Rust removal brush socket
    SAKATA Rust removal brush socket
    You can easily remove the rust on the rusted bolt in a few seconds. Compatible size is M8 / M10 (W5 / 16 / W3 / 8) Corresponding bolt length is 65 mm or less. For removing rust from bolts
    Tip width (mm)  0.25  Applicable bolt diameter  M8(W5/16)、M10(W3/8)  Material (Brush Part)  Stainless steel 
    from S$199.90
    Min. 2 days
  6. Support Bracket for Corrugated Steel Roofing
    NEGUROSU DENKO Support Bracket for Corrugated Steel Roofing
    By fixing the ductor channel etc. to the tiled roof, you can perform rack, piping construction and support of the solar cell array stand. * Please check the strength of the tiled reed roof before installation. If the strength is insufficient, there is a risk of water leakage due to scattering or ... Read More
    Finish  (Bolt / Nut) Hot-dip galvanized finish  Allowable Long-term Tensile Load (kN [kgf])  Long-term acceptable compression load (kN [kgf])  0.784[80]  Short-term acceptable compression load (kN [kgf])  1.176[120]  Allowable Short-term Tensile Load (kN [kgf])  1.176[120] 
    Rating:
    100%
    from S$12.99
    Min. 2 days
  7. Panel holding plate (one side)
    Geo. Prince Takeshita Panel holding plate (one side)
    It is an end holding plate used for mounting solar panels.
    Material / Finish  Aluminum / anodized treatment 
    Rating:
    94%
    from S$3.79
    Min. 2 days
  8. Rust removal brush + Lite + bolt
    SAKATA Rust removal brush + Lite + bolt
    For removing rust from bolts. You can easily remove the rust on the rusted bolts. It is used by attaching it to a drill driver. Remove rust on bolts. * Rust on nuts and washers cannot be removed. It cannot be used with an impact driver. Please use an electric drill.
    Insertion depth (mm)  Bolt: 50  Interval of Pipe Extension (mm)  Hexagon bar diagonal 9  outside diameter, socket (mm)  Outer diameter: 40  Mass (g)  110  Socket length (mm)  110 
    from S$89.99
    Min. 2 days
  9. SD-DSH4
    NEGUROSU DENKO SD-DSH4
    By fixing the ductor channel etc. to the goby type folded plate roof, you can perform rack, piping construction and support of the solar cell array stand. Hexagon bolts with a length suitable for the support material can be used. * Securely tighten the hexagon nut M10 until the bolt receiving par... Read More
    Finish  (Bolt / Nut) Hot-dip galvanized finish  Long-term acceptable compression load (kN [kgf])  1.323[135]  Short-term acceptable compression load (kN [kgf])  1.961[200]  Allowable Short-term Tensile Load (kN [kgf])  1.961[200] 
    Rating:
    100%
    from S$9.29
    Min. 2 days
  10. Panel holding plate (both sides)
    Geo. Prince Takeshita Panel holding plate (both sides)
    An intermediate holding plate used for mounting solar panels.
    Material / Finish  Aluminum / anodized treatment 
    Rating:
    90%
    from S$3.79
    Min. 2 days
  11. Bracket for solar panel
    MIRAI INDUSTRY Bracket for solar panel
    It is a holding metal fitting for the middle part to attach the solar panel. Since the bolts do not come out from the top of the solar panel, the shadows of the bolts etc. do not appear on the solar panel.
    Applicable thickness (mm)  (Solar panel) 30 or more  Tightening torque (N.m [kgf.cm])  8.0[82]  Mass (g)  93  Applicable bolt diameter  M8  Material  SUS304 
    Rating:
    100%
    from S$9.99
    Min. 2 days
  12. Rust Removal Brush for Lite Bolt
    SAKATA Rust Removal Brush for Lite Bolt
    For removing rust from bolts. You can easily remove the rust on the rusted bolts. It is used by attaching it to a drill driver. Remove rust on bolts. * Rust on nuts and washers cannot be removed. It cannot be used with an impact driver. Please use an electric drill.
    Bolt Length (mm)  50  Interval of Pipe Extension (mm)  Hexagon bar diagonal 9 
    Rating:
    100%
    from S$119.90
    Min. 2 days
  13. Solar cell spacing adjuster
    NEGUROSU DENKO Solar cell spacing adjuster
    The installation interval of solar cells can be finished evenly. It can be used for intervals of 5 mm and 10 mm by using the front and back properly. Since it is transparent, you can easily check the adjustment condition. It can also be used for single-stage and multi-stage mounts.
    Material  Polycarbonate 
    Rating:
    100%
    from S$7.99
    Min. 2 days
  14. Rust removal brush socket Replacement brush
    SAKATA Rust removal brush socket Replacement brush
    A replacement brush for the rust removing brush socket (sold separately). For removing rust on bolts. * Please use by attaching to the rust removing brush socket.
    from S$84.99
    Min. 2 days
  15. Tatehira A / B type solar mounting bracket
    SAKATA Tatehira A / B type solar mounting bracket
    It is equipped with a grounding bracket as standard equipment and has a module positioning function, making it easy to install. The main body and holding metal fittings are made of rust-resistant aluminum material. Compatible with mating type thatched roofs, rolled goby thatched roofs, and thatch... Read More
    Mass (kg)  0.55  Section type  NF 
    Rating:
    60%
    from S$29.99
    Min. 2 days
  16. Bracket for solar panel
    MIRAI INDUSTRY Bracket for solar panel
    It is a holding metal fitting for the middle part to attach the solar panel. Since the solar panel spacing can be set as narrow as 10 mm, many solar panels can be lined up.
    Mass (g)  31  Tightening torque (N.m [kgf.cm])  8.0[82]  Applicable bolt diameter  M8  Material  SUS304 
    Rating:
    95%
    from S$7.99
    Min. 2 days
  17. Solar panel mounting bracket (for folded folding roof)
    Geo. Prince Takeshita Solar panel mounting bracket (for folded folding roof)
    It can be mounted on 3 types (88 type, 150 type, 173 type) of stacked folded plate roofs. Made of aluminum, it is lightweight and reduces the burden on the roof. By installing using the manufacturer's product PT-909-SUS, it can be installed on the roof simply by tightening the bolts of PT-909... Read More
    Material / Finish  Aluminum / anodized treatment 
    Rating:
    100%
    from S$15.99
    Min. 2 days
  18. Haze type folded plate roof mounting bracket
    MIRAI INDUSTRY Haze type folded plate roof mounting bracket
    A mounting bracket used to fix solar panels, racks, junction boxes, etc. to a goby-type folded plate roof. * Tightening torque varies depending on how the goby is crimped. Tighten the bolts firmly so that the mounting brackets do not shift.
    Tightening torque (N.m [kgf.cm])  29.4[300]  Mass (g)  560 
    from S$11.99
    Min. 2 days
  19. Cable holder for solar cell module frame
    NEGUROSU DENKO Cable holder for solar cell module frame
    Rating:
    80%
    from S$13.99
    Min. 2 days
  20. Solar panel mounting bracket (for vertical flat roof)
    Geo. Prince Takeshita Solar panel mounting bracket (for vertical flat roof)
    It can be attached to a thatched roof. (Please check the corresponding roof shape from the product details PDF.) Since it can be installed without making holes in the roof, there is no need to worry about leaks. Made of aluminum, it is lightweight and reduces the burden on the roof. It can be att... Read More
    Finish  Alumite treatment 
    Rating:
    100%
    from S$19.99
    Min. 2 days
  21. D-SWAT Horizontal / Stage Combined (Long) Intermediate Set A
    SWALLOW D-SWAT Horizontal / Stage Combined (Long) Intermediate Set A
    A roof that is finished in a staircase shape by connecting roofing materials in the horizontal direction. The horizontal lines are beautiful and are often used in leisure facilities and homes.
    Material  High corrosion resistant steel plate 
    Rating:
    90%
    from S$32.99
    Min. 10 days
  22. Solar cell fixing bracket
    NEGUROSU DENKO Solar cell fixing bracket
    from S$3.89
    Min. 24 days
  23. Solar cell mounting bracket for ductor channel
    NEGUROSU DENKO Solar cell mounting bracket for ductor channel
    Rating:
    100%
    from S$4.29
    Min. 2 days
  24. Metal folding plate roof drill
    NEGUROSU DENKO Metal folding plate roof drill
    Rating:
    100%
    from S$39.99
    Min. 6 days
  25. D-SWAT Mating Vertical 25 / Vertical Cross (F) End Set B
    SWALLOW D-SWAT Mating Vertical 25 / Vertical Cross (F) End Set B
    Material  High corrosion resistant steel plate 
    from S$24.99
    Min. 7 days
  26. D-SWAT Horizontal / Stage (Short) End Set A
    SWALLOW D-SWAT Horizontal / Stage (Short) End Set A
    A roof that is finished in a staircase shape by connecting roofing materials in the horizontal direction. The horizontal lines are beautiful and are often used in leisure facilities and homes.
    Material  High corrosion resistant steel plate 
    from S$32.99
    Min. 10 days
  27. Inner fixing bracket
    MIRAI INDUSTRY Inner fixing bracket
    * When installing Miramesh of size 30 or more, please use two or more.
    Suitable for  Miramesh  Material  Steel 
    from S$4.39
    Min. 2 days
  28. D-SWAT Horizontal / Stage Combined (Short) Intermediate Set A
    SWALLOW D-SWAT Horizontal / Stage Combined (Short) Intermediate Set A
    A roof that is finished in a staircase shape by connecting roofing materials in the horizontal direction. The horizontal lines are beautiful and are often used in leisure facilities and homes.
    Material  High corrosion resistant steel plate 
    from S$32.99
    Min. 10 days
  29. Stackable folding plate roof mounting bracket
    NEGUROSU DENKO Stackable folding plate roof mounting bracket
    Base material fixing bracket attached to the SSB □ series. Base material fixing bracket attached to the SSB □ series.
    Rating:
    100%
    from S$37.99
    Min. 6 days
  30. D-SWAT Horizontal / Stage Combined (Long) End Set A
    SWALLOW D-SWAT Horizontal / Stage Combined (Long) End Set A
    A roof that is finished in a staircase shape by connecting roofing materials in the horizontal direction. The horizontal lines are beautiful and are often used in leisure facilities and homes.
    Material  High corrosion resistant steel plate 
    from S$32.99
    Min. 13 days
  31. Solar carry
    SAKATA Solar carry
    It can be moved vertically and in parallel, and the handle can be taken, making it easy to carry. For goby type folded plate roof.
    Dimension (mm)  1200×600×900  Mass (kg)  16 
    from S$1,299.00
    Min. 7 days
  32. D-SWAT Mating Vertical 25 / Vertical Joint (F) Intermediate Set B
    SWALLOW D-SWAT Mating Vertical 25 / Vertical Joint (F) Intermediate Set B
    Material  High corrosion resistant steel plate 
    from S$24.99
    Min. 7 days
  33. Joint bracket
    MIRAI INDUSTRY Joint bracket
    It can be used to connect racks to each other. The caulking type is a simple fixing type that can be crimped with pliers. The screw tightening fixed type is a type that can be used for irregular construction sites. It can be used for horizontal small bends to avoid obstacles. It can be used for c... Read More
    Material  Steel 
    Rating:
    20%
    from S$0.75
    Min. 5 days
  34. Solar cell edge auxiliary metal fittings for folded plate roof
    NEGUROSU DENKO Solar cell edge auxiliary metal fittings for folded plate roof
    Auxiliary metal fittings for installing the solar cell array on the folded plate roof. Auxiliary metal fittings for installing the solar cell array on the folded plate roof.
    from S$4.59
    Min. 19 days
  35. Bracket for solar panel
    MIRAI INDUSTRY Bracket for solar panel
    A presser foot for attaching a solar panel. It can be used in the middle and end of solar panels.
    Mass (g)  36  Tightening torque (N.m [kgf.cm])  8.0[82]  Applicable bolt diameter  M8  Material  SUS304 
    from S$7.79
    Min. 5 days
  36. Mating type BL500 direct mounting solar bracket
    SAKATA Mating type BL500 direct mounting solar bracket
    It is a metal fitting for installing a solar panel on the roof of the mating type BL500. Please check the compatible roof shape and dimensions. Please check the installation conditions in the catalog and construction manual.
    Mass (kg)  0.65  Section type  NF 
    from S$35.99
    Min. 20 days
  37. Solar cell mounting bracket for folded plate roof
    NEGUROSU DENKO Solar cell mounting bracket for folded plate roof
    Rating:
    100%
    from S$6.99
    Min. 24 days
  38. Cable support bracket
    NEGUROSU DENKO Cable support bracket
    from S$2.59
    Min. 6 days
  39. Cable support bracket for general shape steel
    NEGUROSU DENKO Cable support bracket for general shape steel
    from S$45.99
    Min. 6 days
  40. Tip cap
    MIRAI INDUSTRY Tip cap
    It is used to protect the cable of the rack terminal. It is used when the parent muscle and deformed muscle of Miramesh are protruding from the child muscle. (A 15mm fitting allowance is required.) The parent muscle can also be used for the child muscle that was cut in the middle. (A 15mm fitting... Read More
    Color  Black  Material  Made of soft vinyl chloride 
    from S$9.29
    Min. 5 days
View : Grid List
Filter

Items 1 - 40 of 361

Set Ascending Direction