All Category

Air Conditioning / Ventilation Equipment & Supplies

Air-conditioning / ventilation-related parts is a category that handles air-conditioning parts and equipment, and parts and equipment that are attached to ventilation fans. Air conditioning is an abbreviation for air conditioning and air conditioning. It means creating an appropriate environment by adjusting the temperature and humidity of the room. These are adjusted with air conditioners and ventilation fans, but this genre includes not only the direct parts of air conditioners and ventilation fans, but also detergents and cleaners for comfortable use of them, and decorative covers for pipes that are required when installed. Included in
View : Grid List
Filter

Items 1 - 40 of 7215

Set Ascending Direction
  1. Sealing Putty for Air Conditioner
    INABA DENKO Sealing Putty for Air Conditioner
    An all-weather type cooler piping seal putty with excellent non-drying, flame-retardant, and adhesive properties. * Depending on the material of the wallpaper, the oil contained in the putty may seep into the wallpaper. * Please use a wall cap (WC) or cooler cap (AC) so that the putty does not co... Read More
    Operating Temperature (℃)  -20~50  Operating Ambient Temperature (℃)  5~40 
    Rating:
    90%
    from S$1.69
    Min. 2 days
  2. Window Ventilation Fans
    Japan Denko Window Ventilation Fans
    Ventilation fan using window frame! For rooms where you can't make holes in the wall! No wall hole construction required Window can be opened and closed freely Door can be closed Can be installed on either the left or right side of the window For living room
    Rated Voltage (V)  100  Dimension D (mm)  143  Power Consumption, at 50/60Hz (W)  18  Dimension A (mm)  280  Mass (kg)  3.9  Dimension B (mm)  340  Air volume (m 3 / h) (50 / 60Hz)  360  Dimension C (mm)  400~1200  Noise level (dB) (50 / 60Hz)  42  Rated Frequency (Hz)  50/60  Power Cable (m)  About 0.85  Applicable Place  Living room  Specification  With front shutter, drawstring 
    Rating:
    93%
    from S$76.99
    Min. 2 days
  3. Slim Duct MD (for Indoor Use)
    INABA DENKO Slim Duct MD (for Indoor Use)
    Indoor plumbing cosmetic cover
    Operating Temperature Range (℃)  -20 to 60 (product surface temperature)  Length (mm)  2000  Color  Neo white  Material  Rigid polyvinyl chloride resin 
    Rating:
    83%
    from S$26.99
    Min. 2 days
  4. Vacuum Pipe Cleaner for Air Conditioner Drain Hose (Easy to Use)
    GAONA Vacuum Pipe Cleaner for Air Conditioner Drain Hose (Easy to Use)
    A vacuum pipe cleaner for air conditioner drain hoses. Removes clogging and dirt with strong suction power. The tip of the pipe cleaner can be removed, and the tip parts sold separately can be used for various purposes. * Please purchase GA-KK006 separately for the toilet / bathroom drain. * Plea... Read More
    Rating:
    100%
    from S$26.99
    Min. 2 days
  5. Compressed ventilation fan
    TOSHIBA CARRIER Compressed ventilation fan
    Air supply operation is possible (replace the blades upside down and change the wiring so that the rotation of the motor is reversed.) * Operating conditions: Temperature around the main body is -30 ℃ to + 50 ℃, and relative humidity is 90% or less. * Please use below the static pressure limit. *... Read More
    Operation Ambient Temperature (℃)  -30~+50  Ambient Humidity to Use  RH 90% or less  Color  White paint (Munsell 1Y8.5 / 0.5) 
    Rating:
    90%
    from S$299.90
    Min. 2 days
  6. General ventilation fan remote control
    Panasonic General ventilation fan remote control
    The blades and oil pan can be attached and detached with a single touch. An embedded outlet (sold separately) can be installed inside the ventilation fan for direct wiring. Standard type for stores and offices * Filters and louvers cannot be attached. * Please note that the wind pressure type shu... Read More
    Reference Ambient Temperature (℃)  -5~40  Specification  Remote control, exhaust 
    Rating:
    100%
    from S$99.90
    Min. 2 days
  7. Armaflex Adhesive Tape
    Armaflex Armaflex Adhesive Tape
    Class1 Armaflex 3mm thick adhesive tape. Arma tape is an auxiliary joint member of Armaflex. * Be sure to use an adhesive when joining Armaflex, as it may cause condensation if only armor tape is used.
    Tape Thickness (mm)  Tape Length (m)  9.14 
    from S$35.99
    Min. 2 days
  8. Armaflex Insulation H Series
    Armaflex Armaflex Insulation H Series
    Flame-retardant safe material. MICROBAN antibacterial protective material is used for antibacterial and antifungal measures. Corrosion (CUI) measures under the heat insulating material. Armaflex, which has extremely high resistance to moisture permeation, has extremely low water vapor intrusion, ... Read More
    Operating Temperature Range (℃)  -50~+105  Thermal Conductivity (W/mk)  0.036(23℃)、0.034(0℃)  Thickness (mm)  13.0  Length (m)  Color  Black  Material  Nitrile rubber (NBR) 
    Rating:
    100%
    from S$6.99
    Min. 2 days
  9. Exhaust fan with OHM filter
    OHM ELECTRIC Exhaust fan with OHM filter
    Achieve this low price with a filter !! Easy to clean because it is an oil pocket integrated filter! Since the fibers are thinner and thicker than the conventional filter, the collection rate is improved. The filter opening area is about 440 m 2 (conventional OHM about 250 m 2 to Nippon Denko abo... Read More
    Frequency (Hz)  50/60  Specification  Pull cord switch with power cord plug 
    Rating:
    91%
    from S$68.99
    Min. 2 days
  10. Rosnai system components +/+ replacement outside air cleaning filter
    Mitsubishi Electric Rosnai system components +/+ replacement outside air cleaning filter
    Replaceable from outside air cleaning filter (applicable models available) standard equipment
    Material  Nonwoven filter  Collection Efficiency (%)  (Filter) 82 
    from S$6.69
    Min. 2 days
  11. Floating toilet exhaust Smoke tip mounting type
    Panasonic Floating toilet exhaust Smoke tip mounting type
    Power consumption is reduced by about 40% compared to conventional products. Uses turbofan with good ventilation effect. With temperature fuse. * Install the product at a height of 30 to 50 cm from the eaves.
    Ventilation air volume (m 3 / h) (50 / 60Hz)  (Exhaust) 100/100  Specification  Exhaust / Stink end mounting type  Mass (kg)  1.4  Noise level (dB) (50 / 60Hz)  (Exhaust) 42/42  Power Consumption, at 50/60Hz (W)  (Exhaust) 11.5 / 14 
    from S$84.99
    Min. 2 days
  12. Rosnai system component +/+ replacement outside air cleaning filter (with catechin)
    Mitsubishi Electric Rosnai system component +/+ replacement outside air cleaning filter (with catechin)
    Material: Non-woven filter (with catechin) Applicable model: Rosnai filter for duct Collection efficiency: 82% standard equipment
    Dimensions, H x W x D (mm)  137×378×15 
    Rating:
    100%
    from S$13.99
    Min. 2 days
  13. Nitrile rubber sealer for air conditioning duct
    TASCO Nitrile rubber sealer for air conditioning duct
    from S$11.99
    Min. 2 days
  14. Standard grid for duct ventilation fan
    TOSHIBA CARRIER Standard grid for duct ventilation fan
    Surface Treatment  (Body cover) glossy  Color  (Body cover) Munsell 2.5GY9.0 / 0.5 
    from S$15.99
    Min. 2 days
  15. Middle-mounted duct fan + popular type + 24-hour ventilation function
    Mitsubishi Electric Middle-mounted duct fan + popular type + 24-hour ventilation function
    Hybrid nano coating plus is used for the blades. Uses a high-efficiency motor with a power-saving design. 3-core vinyl cabtyre cord (effective length approx. 1 m) (without plug). Equipped with a highly sealed wind pressure shutter (exhaust side). With drain drain elbow (for nominal diameter 13 &l... Read More
    Mass (kg)  1.4  Suitable Pipe Diameter (Φmm)  100  Voltage (V)  100  Blade Diameter (Φmm)  120  Dimensions, H x W x D (mm)  163×340×221.5  Noise Level (dB)  37/37  Power Consumption (W)  9/10  Air Volume (m3/h)  95/95  Power Supply  Single-phase 
    Rating:
    100%
    from S$129.90
    Min. 2 days
  16. Coupling for aluminum free duct
    MIRAI INDUSTRY Coupling for aluminum free duct
    Used to extend the connection of aluminum free ducts. It can also be used for ventilation pipes.
    Material  Aluminum 
    Rating:
    80%
    from S$19.99
    Min. 2 days
  17. Rosnai system component for duct +/+Φ100mm fitting
    Mitsubishi Electric Rosnai system component for duct +/+Φ100mm fitting
    Material: Made of plastic
    Dimensions, H x W x D (mm)  119×119×99 
    from S$6.69
    Min. 2 days
  18. Armaflex T series
    Armaflex Armaflex T series
    Flame-retardant safe material. MICROBAN antibacterial protective material is used for antibacterial and antifungal measures. Corrosion (CUI) measures under the heat insulating material. Armaflex, which has extremely high resistance to moisture permeation, has extremely low water vapor intrusion, ... Read More
    Operating Temperature Range (℃)  -50~+105  Thermal Conductivity (W/mk)  0.036(23℃)、0.034(0℃)  Overall Length (m)  Thickness (mm)  32.0  Color  Black  Material  Nitrile rubber (NBR) 
    from S$35.99
    Min. 7 days
  19. T-type gauge adapter (5/16 "flare type)
    TASCO T-type gauge adapter (5/16 "flare type)
    There is no pressure leakage with a metal touch. A 2mm thick copper tube is used for the flare part, and the flare does not break even if it is tightened repeatedly.
    Type  For flare gauge  Refrigerant Used  R410A 
    from S$48.99
    Min. 2 days
  20. Drain hose cleaner
    SANEI Drain hose cleaner
    Pipe Diameter (Φmm)  Cleaning ability: Φ14 ・ Φ16  Mass (g)  270  Trusco Part No.  114-7407 
    from S$29.99
    Min. 2 days
  21. Air conditioning system Fitting
    Panasonic Air conditioning system Fitting
    The connection is sealed with tape
    Material  ABS resin t1.5mm  Suitable Pipe Diameter (Φmm)  Φ125 
    from S$6.39
    Min. 5 days
  22. Elbow (plane 90 °)
    MEC Elbow (plane 90 °)
    With a clean design, it has excellent durability and weather resistance, and promises a beautiful finish that does not spoil the appearance of the building. Freely corners and protrusions. Protects important outdoor piping and wiring from rain, wind and dust.
    Material  ASA  Type  Elbow  Specification  For plane  Color  Ivory 
    Rating:
    100%
    from S$5.59
    Min. 2 days
  23. Armaflex R series
    Armaflex Armaflex R series
    Flame-retardant safe material. MICROBAN antibacterial protective material is used for antibacterial and antifungal measures. Corrosion (CUI) measures under the heat insulating material. Armaflex, which has extremely high resistance to moisture permeation, has extremely low water vapor intrusion, ... Read More
    Operating Temperature Range (℃)  -50~+105  Thermal Conductivity (W/mk)  0.036(23℃)、0.034(0℃)  Thickness (mm)  25.0  Color  Black  Material  Nitrile rubber (NBR) 
    Rating:
    100%
    from S$29.99
    Min. 7 days
  24. Rosnai system components +/+ high-performance dust filter
    Mitsubishi Electric Rosnai system components +/+ high-performance dust filter
    Replaceable from outside air cleaning filter (applicable models available) Material: Polypropylene non-woven filter Applicable model: Ventilation air purifier Clean Rosnai filter Collection efficiency: 97% or more 2 pieces sold separately
    Dimensions, H x W x D (mm)  67×249×9  Collection Efficiency (%)  97 
    from S$16.99
    Min. 2 days
  25. Deodorant filter
    Mitsubishi Electric Deodorant filter
    Dimensions, H x W x D (mm)  115×304×15 
    from S$67.99
    Min. 2 days
  26. Pre-filter (for general playback)
    MIDORI ANZEN Pre-filter (for general playback)
    It can be washed several times and can be easily regenerated. An environmentally friendly pre-filter that uses eco-spec filter media (recycled PET bottle filter media). Outside air processing. For pretreatment of medium performance filters. * Do not use for anything other than air filtration. * D... Read More
    Wind Speed (m/s)  (Filtration) 2.5  Material  Polyester (Recycled PET: 70-100%)  Heat Resistance Temperature (℃)  100  Flame Retardance  JACA No.11A-2003 Class 3 conformity 
    from S$879.90
    Min. 2 days
  27. Compressed ventilation fan
    Suiden Compressed ventilation fan
    It is a high-performance fan that ventilates as an industrial fan. It is effective even for gases that are difficult to ventilate with an air volume type ventilation fan and for large buildings. The air volume can be adjusted by operating the 3-step speed adjustment type button. It is also conven... Read More
    Speed adjustment method  3-speed (strong / medium / weak)  Number of Poles  Frequency (Hz)  50/60 
    Rating:
    95%
    from S$469.90
    Min. 4 days
  28. Intermediate mounting duct fan
    Mitsubishi Electric Intermediate mounting duct fan
    By adopting Hybrid Nano Coating Plus, it protects feather dirt for 10 years!
    Dimension (mm)  100  Voltage (V)  100 
    from S$169.90
    Min. 6 days
  29. Low noise duct fan (metal louver type, all metal)
    TOSHIBA CARRIER Low noise duct fan (metal louver type, all metal)
    Kitchen, living room, office, store * When using for ventilation in the kitchen, attach an optional grease filter.
    Duct Diameter (Φmm)  150  Embedded dimensions (mm)  275 square  Opening Area (cm2 319  Power Consumption, at 50/60Hz (W)  34.5/35  Noise level (dB) (50 / 60Hz)  34/33.5  Mass (kg)  4.8  Color (Munsell Value)  5.6Y9/1.1  Material  Body, feather, body cover / metal  Applicable Place  Kitchen, living room, office, store  Color  Silky white 
    from S$219.90
    Min. 2 days
  30. Round air supply/exhaust grill (air flow adjustment type)
    Mitsubishi Electric Round air supply/exhaust grill (air flow adjustment type)
    Adjustable air volume Material: Plastic With retaining bracket Rotate the center panel to open and close the panel up and down. Can be fully closed
    Mass (kg)  0.15  Dimensions, H x W x D (mm)  90×170 
    from S$27.99
    Min. 2 days
  31. Ventilation blower for duct +/+ counter arrow fan
    Mitsubishi Electric Ventilation blower for duct +/+ counter arrow fan
    Connection pipe: Φ150mm Low noise, air supply / exhaust type, heat insulation specification Counter rotation (contra-rotating) blower adopted Power supply quick connection terminal connection (dedicated switch P-03CSL3 and P-03CRSL3 sold separately) Two-stage switching of air volume strength Oute... Read More
    Voltage (V)  100  Blade Diameter (Φmm)  135  Dimensions, H x W x D (mm)  195×600×230  Mass (kg)  4.6  Power Supply  Single-phase 
    from S$339.90
    Min. 6 days
  32. Pipe Connecting Parts / (Pipe Fitting)
    Mitsubishi Electric Pipe Connecting Parts / (Pipe Fitting)
    Applicable pipe: Φ150mm Made of steel plate Please use when connecting pipes.
    Dimensions, H x W x D (mm)  148×148×170 
    from S$6.99
    Min. 2 days
  33. Round Air Supply/Exhaust Grille (Air Volume Adjustment)
    Mitsubishi Electric Round Air Supply/Exhaust Grille (Air Volume Adjustment)
    Adjustable air volume Material: Plastic With retaining bracket Rotate the center panel to open and close the panel up and down. Can be fully closed
    Dimensions, H x W x D (mm)  90×220  Mass (kg)  0.2 
    from S$29.99
    Min. 2 days
  34. Small powerful washer
    TASCO Small powerful washer
    from S$849.90
    Min. 5 days
  35. Pipe connection member (Y pipe)
    Mitsubishi Electric Pipe connection member (Y pipe)
    Applicable pipe: Φ150mm-Φ100mm Made of steel plate
    Dimensions, H x W x D (mm)  150×360 
    from S$29.99
    Min. 6 days
  36. Cut Duct Tape
    TASCO Cut Duct Tape
    from S$13.99
    Min. 5 days
  37. General ventilation fan
    Panasonic General ventilation fan
    The blades and oil pan can be attached and detached with a single touch. An embedded outlet (sold separately) can be installed inside the ventilation fan for direct wiring. * Filters and louvers cannot be attached. It cannot be linked with the embedded switch.
    Power Consumption, at 50/60Hz (W)  (Strong) 19.5/25.5 (Weak) 17.0/20.0  Noise level (dB) (50 / 60Hz)  (Strong) 35.5/36.0 (Weak) 30.0/30.0  Ventilation air volume (m 3 / h)  (Strong) 900/918 (Weak) 750/768  Dimension D (mm)  147  Dimension J (mm)  190  Mass (kg)  2.4  Fan Diameter (Φmm)  250  Dimension E (mm)  290  Embedded dimensions (mm)  300 square  Dimension G (mm)  31  Dimension I (mm)  310  Dimension B (mm)  315  Dimension A (mm)  352  Dimension C (mm)  366  Dimension F (mm)  39  Dimension H (mm)  63  Shutter  Pull string interlocking type, 3 sheets 
    Rating:
    100%
    from S$139.90
    Min. 5 days
  38. Exterior parts Supply / exhaust grill
    Panasonic Exterior parts Supply / exhaust grill
    With retaining bracket With drain hole
    Opening Area (cm2 110  Specification  For walls and ceilings  Material  Resin  Color  White (3.2Y8.9 / 0.6) 
    from S$15.99
    Min. 6 days
  39. Ventilation flexible coupling
    MIRAI INDUSTRY Ventilation flexible coupling
    Material  Made of resin (beige) 
    from S$35.99
    Min. 6 days
View : Grid List
Filter

Items 1 - 40 of 7215

Set Ascending Direction