All Category

Earthing (Grounding)

Grounding is also known as grounding by connecting the electrical circuit of electrical equipment to the ground. By doing this, communication devices can operate stably, static electricity can be prevented, and electrical devices can be used safely. A typical example of use for security purposes is grounding performed on household appliances such as microwave ovens. Home appliances may cause accidents such as breakdowns and fires when they are leaked, but if they are grounded, these accidents can be prevented beforehand. And the parts for grounding are called grounding materials.
View : Grid List
Filter

Items 1 - 40 of 49

Set Ascending Direction
  1. Round earth rod
    NICHIDO DENKO Round earth rod
    Highly reliable earth rod. Recommended for electric shock prevention, damage prevention of electrical equipment, and fire prevention. It has sufficient strength and can be driven firmly even in hard soil. It is resistant to corrosion and maintains a stable ground resistance value. There is suffic... Read More
    Rating:
    98%
    from S$8.19
    Min. 2 days
  2. S-shaped grounding rod
    NICHIDO DENKO S-shaped grounding rod
    Highly reliable earth rod. Recommended for electric shock prevention, damage prevention of electrical equipment, and fire prevention. It has sufficient strength and can be driven firmly even in hard soil. It is resistant to corrosion and maintains a stable ground resistance value. There is suffic... Read More
    Lead Wire Length (mm)  200  Lead wire thickness (mm 2 5.5  Installation Method  Alone  Surface Treatment  Copper plating 
    Rating:
    85%
    from S$3.99
    Min. 2 days
  3. Bolt Type Connector
    Toshin Electric Bolt Type Connector
    Rating:
    100%
    from S$5.59
    Min. 2 days
  4. Ground rod 7mm × 300mm IV1.6 × 3000mm
    MARUSHIN DENGYO Ground rod 7mm × 300mm IV1.6 × 3000mm
    Size (mm)  7Φ×300  Material  Copper plating  Standard  D class  Lead Wire Length (mm)  IV1.6×3000 
    Rating:
    94%
    from S$11.99
    Min. 2 days
  5. Earth rod W type 300mm
    MARUSHIN DENGYO Earth rod W type 300mm
    Material  Copper plating  Lead Wire Length (mm)  5.5 scale × 150  Standard  D class  Size (mm)  W type 300 
    Rating:
    95%
    from S$3.39
    Min. 2 days
  6. Ground Bar
    Panasonic Ground Bar
    Since the earth bar is a thin copper plate, it can be easily cut, drilled, and bent. * Bend the earth bar where it bends at a right angle.
    Mass (kg)  0.04  Thickness (mm)  0.3  Width (mm)  12  Length (mm)  1200 
    Rating:
    91%
    from S$3.89
    Min. 2 days
  7. Volcon
    Toshin Electric Volcon
    Rating:
    100%
    from S$6.49
    Min. 2 days
  8. Grounding rod 10Ф × 1000mm single type
    MARUSHIN DENGYO Grounding rod 10Ф × 1000mm single type
    Size (mm)  10Φ×1000  Lead Wire Length (mm)  5.5 scale × 200  Standard  Class B  Material  Copper plating 
    Rating:
    98%
    from S$18.99
    Min. 2 days
  9. Ground rod 7 mm x 300 mm single type
    MARUSHIN DENGYO Ground rod 7 mm x 300 mm single type
    Lead Wire Length (mm)  5.5 scale × 150  Size (mm)  7Φ×300  Material  Copper plating  Standard  D class 
    Rating:
    100%
    from S$6.39
    Min. 2 days
  10. Plated Earth Bar
    NICHIDO DENKO Plated Earth Bar
    Highly reliable earth rod. Recommended for electric shock prevention, damage prevention of electrical equipment, and fire prevention. It has sufficient strength and can be driven firmly even in hard soil. It is resistant to corrosion and maintains a stable ground resistance value. There is suffic... Read More
    Rating:
    84%
    from S$29.99
    Min. 2 days
  11. Ground rod 10Φ × 500mm single type
    MARUSHIN DENGYO Ground rod 10Φ × 500mm single type
    Size (mm)  10Φ×500  Lead Wire Length (mm)  5.5 scale × 170  Material  Copper plating  Standard  D class 
    Rating:
    95%
    from S$12.99
    Min. 2 days
  12. Ground rod 7mm × 500mm single type
    MARUSHIN DENGYO Ground rod 7mm × 500mm single type
    Lead Wire Length (mm)  5.5 scale × 150  Size (mm)  7Φ×500  Material  Copper plating  Standard  D class 
    Rating:
    100%
    from S$8.19
    Min. 2 days
  13. Ground resistance reduction material (Athlon R)
    Nippon Paper Industries Ground resistance reduction material (Athlon R)
    It has an excellent grounding resistance reduction effect and brings about a reduction in installation construction costs. It is very easy to use and does not require a plastic container. Has outstanding low resistance and durability. Does not corrode the ground electrode.
    Appearance  Gray white powder 
    Rating:
    90%
    from S$87.99
    Min. 2 days
  14. Ground rod 14Ф × 1500 Single type
    MARUSHIN DENGYO Ground rod 14Ф × 1500 Single type
    Lead Wire Length (mm)  14 scale × 220  Size (mm)  14Φ×1500  Standard  Class A  Material  Copper plating 
    Rating:
    95%
    from S$39.99
    Min. 2 days
  15. Ground rod 14Ф × 1500 articulated
    MARUSHIN DENGYO Ground rod 14Ф × 1500 articulated
    Size (mm)  14Φ×1500  Standard  Class A  Material  Copper plating 
    Rating:
    60%
    from S$39.99
    Min. 2 days
  16. Lead terminal for plated ground bar
    NICHIDO DENKO Lead terminal for plated ground bar
    * The lead terminal for the plated ground rod cannot be used for the round ground rod.
    Lead Wire Length (mm)  300 
    from S$6.79
    Min. 2 days
  17. 14Ф lead terminal
    MARUSHIN DENGYO 14Ф lead terminal
    Lead Wire Length (mm)  14 scale × 220  Size (mm)  14Φ  Material  Copper plating 
    Rating:
    100%
    from S$9.59
    Min. 2 days
  18. Round ground lead terminal
    NICHIDO DENKO Round ground lead terminal
    * The lead terminal cannot be used alone.
    Lead Wire Length (mm)  500 
    Rating:
    100%
    from S$9.59
    Min. 2 days
  19. 10 mm lead terminal
    MARUSHIN DENGYO 10 mm lead terminal
    Size (mm)  10Φ  Lead Wire Length (mm)  8 scale × 220  Material  Copper plating 
    Rating:
    85%
    from S$5.99
    Min. 2 days
  20. Earthing rod 10 mm x 1000 mm, connected type
    MARUSHIN DENGYO Earthing rod 10 mm x 1000 mm, connected type
    Size (mm)  10Φ×1000  Standard  Class B  Material  Copper plating 
    Rating:
    70%
    from S$18.99
    Min. 2 days
  21. Ground rod 14Ф × 1200 single type
    MARUSHIN DENGYO Ground rod 14Ф × 1200 single type
    Lead Wire Length (mm)  14 scale × 220  Size (mm)  14Φ×1200  Standard  Class A  Material  Copper plating 
    Rating:
    60%
    from S$38.99
    Min. 2 days
  22. Round earth rod
    NICHIDO DENKO Round earth rod
    It has sufficient strength to drive into the ground. Construction method: alone * Use the following lead terminals for the round ground rod (for connection method).
    from S$7.89
    Min. 2 days
  23. Grounding rod 10mm × 1500mm articulated
    MARUSHIN DENGYO Grounding rod 10mm × 1500mm articulated
    Size (mm)  10Φ×1500  Standard  Class B  Material  Copper plating 
    from S$29.99
    Min. 2 days
  24. Grounding resistance reduction material (Magic Earth)
    Daito Kogyo Grounding resistance reduction material (Magic Earth)
    It is a product mainly composed of cement and carbon fiber (carbon fiber material), and is a ground resistance reducing agent with excellent chemical, mechanical, and electrical stability. Compared to existing chemical-based reducing agents, it has good conductivity regardless of the presence or ... Read More
    Electrical Resistance Value  0.1Ωm  Appearance  Grayish white cement mixed powder  Bending strength (kg / cm 2 over 20 
    Rating:
    60%
    from S$109.90
    Min. 2 days
  25. Grounding electrode marking plate
    NICHIDO DENKO Grounding electrode marking plate
    It is etched.
    from S$58.99
    Min. 2 days
  26. Cap-type lead terminal
    NICHIDO DENKO Cap-type lead terminal
    Lead terminal for reusing the disconnected ground rod. You can easily connect the ground wire to the disconnected ground rod. Since it is not necessary to re-drive the ground rod, effective use of materials and shortening of the construction period can be achieved.
    from S$16.99
    Min. 2 days
  27. Ground pole signboard Vertical type Ministry of Land, Infrastructure, Transport and Tourism
    Osaka Lightning Rod (OHK) Ground pole signboard Vertical type Ministry of Land, Infrastructure, Transport and Tourism
    Dimensions, Height x Width x Thickness (mm)  140×90×1.2  Material  Brass 
    from S$38.99
    Min. 3 days
  28. Ground rod 14Φ × 1200 connection type
    MARUSHIN DENGYO Ground rod 14Φ × 1200 connection type
    Size (mm)  14Φ×1200  Standard  Class A  Material  Copper plating 
    from S$36.99
    Min. 2 days
  29. Ground resistance reduction material (Athlon RS)
    Nippon Paper Industries Ground resistance reduction material (Athlon RS)
    The pozzolan reaction forms a high-strength, dense cured product. Therefore, it has an excellent effect of reducing ground resistance, and this effect lasts for a long time. Does not corrode the ground electrode. It does not pollute the soil and does not burden the environment. It is easy to inst... Read More
    Appearance  Gray powder 
    from S$169.90
    Min. 2 days
  30. Chemiearth (Grounding resistance reducing agent)
    NICHIDO DENKO Chemiearth (Grounding resistance reducing agent)
    Earthing effect and adaptation Since it is an aqueous solution of soil and gelled by a hardening agent, it penetrates finely into the soil and forms a wide and deep grounding body to exert the earthing effect. It demonstrates its characteristics in places where it is difficult to obtain the groun... Read More
    Specific Gravity  1170(20℃)  Volume Resistivity (Ωcm)  10(20℃)  Strength (kg)  (Compression) 8-10 / cm 2  Appearance  Pale yellow aqueous solution  Main Component  Modified urea resin  viscosity (20 ° C) (cP)  Cure time  10 minutes / 20 ℃ 
    from S$169.90
    Min. 7 days
  31. Grounding pole marking board vertical
    Osaka Lightning Rod (OHK) Grounding pole marking board vertical
    Dimensions, Height x Width x Thickness (mm)  140×90×1.5  Material  Stainless steel 
    from S$46.99
    Min. 2 days
  32. Round ground lead terminal
    NICHIDO DENKO Round ground lead terminal
    Kanto specifications * The lead terminal cannot be used alone.
    Lead Wire Length (mm)  300  Type  Kanto specification 
    from S$11.99
    Min. 2 days
  33. Magic earth (earth resistance reduction material)
    NICHIDO DENKO Magic earth (earth resistance reduction material)
    Excellent grounding effect Because it is easy to blend with the soil, the grounding area can be expanded to obtain a large contact area with the ground, and the grounding effect is increased. It is possible to effectively reduce the grounding resistance, which is excellent in economy, and the mat... Read More
    Electrical Resistance Value  0.1Ωm  Mass (kg)  10 
    from S$139.90
    Min. 7 days
  34. S type grounding rod with lead wire
    OHM ELECTRIC S type grounding rod with lead wire
    Increased surface area by S-shaped processing. Suppresses the ground resistance value. With a connection terminal with lead wire, it is easy to install. The lead wire uses IV 1.6 mm. Lightweight and excellent in workability.
    Mass (g)  About 170  Material  Copper plating  Standard  D class 
    from S$14.99
    Min. 5 days
  35. [For EA710C-1] Replacement grounding rod
    ESCO [For EA710C-1] Replacement grounding rod
    Specification  EA710C-1 replacement ground rod x 2 
    from S$46.99
    Min. 4 days
  36. Lead terminal
    NICHIDO DENKO Lead terminal
    It has sufficient strength to drive into the ground. Various sizes are available.
    Dimension D (Φmm)  16  Mass (g)  308  Lead Wire  38mm2×500mm  Dimension L (mm)  90  Type  For Φ16 
    from S$33.99
    Min. 7 days
  37. Short type ground bar B-8 bottom
    NICHIDO DENKO Short type ground bar B-8 bottom
    Can be safely installed without the need for a stepladder Can be installed by one person
    Mass (g)  1040  Overall Length (cm)  750  Socket length (mm)  Connection socket: 800  coating thickness (mm)  Copper: 0.5  Installation Method  Linking 
    from S$339.90
    Min. 4 days
  38. Grounding pole Grinder SUE
    Kawamura Electric Grounding pole Grinder SUE
    Dimension (mm)  1500×350×350  Mass (kg)  8.3 
    from S$769.90
    Min. 18 days
  39. Connector for high voltage underline connection
    Osaka Dengu (ODK) Connector for high voltage underline connection
    It is used to connect high-voltage overhead power lines and high-voltage pull-down power lines.
    Maximum Tightening Torque (Nm)  19.6  insulated wire for high voltage reduction  PDC 2.6mm 
    from S$159.90
    Min. 7 days
  40. Ground rod 10Φ × 1500mm single type
    MARUSHIN DENGYO Ground rod 10Φ × 1500mm single type
    Size (mm)  10Φ×1500  Lead Wire Length (mm)  5.5 scale × 300  Standard  Class B  Material  Copper plating 
    Rating:
    100%
    from S$56.99
    Min. 7 days
View : Grid List
Filter

Items 1 - 40 of 49

Set Ascending Direction