Television Receiver Related
Normally, when a TV is installed, you cannot watch the broadcast without installing an antenna and receiving radio waves. The equipment required to receive the radio waves is a TV receiver. The TV receiver category mainly handles various antennas and receivers for receiving the necessary radio waves, cables, antenna plugs, relay plugs, and other parts necessary to connect the antenna to the TV. In addition, we handle surveillance cameras, human body detectors and alarm sets.
Other Related Pages
- MASPRO (MASPRO DENKOH) Type F relay adapterSuitable for CATV、FM・VHF、UHF、BS、CS
- MASPRO (MASPRO DENKOH) Concrete fence baseFor BS / CS antenna 45 cm or lessSuitable for CATV(10~770MHz)、FM・VHF、UHF、BS、CS RoHS directive (corresponding to 10 substances) Correspondence Specification Hot dip galvanizing (KSG plating)
- DX ANTENNA 4C coaxial cable (10m) (black)This is a cable for connecting a TV antenna. Since both ends are not processed, cut it to the required length and connect the 4CFB connector before use. It is a product that supports from existing 2K broadcasting to 4K / 8K (3224MHz) broadcasting. Cable length 10m, cable color black type. Low los... Read Morefrom S$21.99Min. 3 days
- MonotaRO HDMI cableA cable that connects devices with HDMI terminals to transfer video and audio as digital signals. It can be used mainly for connecting to TVs, Blu-ray players, displays, game consoles, etc. * If you touch the precious metal part of the connector directly with your hands, it may cause poor contact... Read MoreCable Length (m) 2
- HORIC Antenna cable S-4C-FB plug-in type, L-type, screw type, straight typeS-4C-FB standard coaxial use! Antenna cable compatible with terrestrial digital broadcasting and BS / CS broadcasting. The L-shaped connector is ideal for mounting in narrow gaps such as walls and furniture. It can be firmly connected to devices such as TVs with the other screw type.Impedance (Ω) 75 RoHS directive (corresponding to 10 substances) Correspondence Connector Specifications F type Cable S-4C-FB
- MonotaRO Distributor 4k 8k Indoor UseIt supports 4K8K (3.2GH compatible). * This product is for indoor use and cannot be used outdoors. * Be sure to turn off the power of the connected device before connecting this product. * If thunder begins, do not touch the TV cable. There is a risk of electric shock. * Please do not improve or ... Read MoreEnergizing Capacity 0.5A (DC15V or less) Input Impedance (Ω) 75 Output Impedance (Ω) 75 Type All terminal conduction type Material Die-casting Included Accessories Mounting screws (2), ground screw (1)
- MAXTEL 4K8K high shielded L-type plugIt is a plug that supports up to 3224MHz, which is planned to be used for 2K / 4K / 8K satellite broadcasting. Due to the high shield design, it is not easily affected by disturbing waves. 4K8K compatible high shield L type conversion plug. If you attach it after plugging, you can use the L-shape... Read More
- Panasonic High Shield TV Terminal Home Included [4K] [8K] Compatible electric current passing shapeOperation Ambient Temperature (℃) -10~+40 Current passing 1A30VAC、0.8A15VDC Color Beige Impedance (Ω) Input / 75, TV connection port / 75
- MASPRO (MASPRO DENKOH) Antenna MastDemonstrates the same or better red rust resistance with a plating adhesion amount of about 1/6 that of hot dip galvanizing. Due to the effect of magnesium and aluminum contained in the plating layer, a dense and highly adhesive protective film is formed on the plating surface over time, and corr... Read MoreSuitable for CATV(10~770MHz)、FM・VHF、UHF、BS、CS Material Ultra-rust-proof plated steel (ZAM)
- NIPPON ANTENNA Relay PlugUsed to extend the F-type plugged cable or plugged cable.Suitable for For relay Specification For F type and F type relay
- MAXTEL S-5CFB coaxial cableA coaxial cable with low transmission loss and suitable for digital broadcasting and satellite broadcasting.Characteristic impedance (Ω) 75 Color Gray Cable S-5CFB
- NIPPON ANTENNA HDMI Cable 1.4VAConnect a TV / display with an HDMI terminal to an AV device / game console / PC and PC peripherals with a single cable. (Video / audio / 100Mbps data communication can be transmitted) Not only can video and audio signals be transmitted digitally without deterioration, but control signals can als... Read More
- NIPPON ANTENNA Waterproof capWaterproof treatment of connection terminals such as boostersDiameter (Φmm) 19.4
- MAXTEL 4K8K compatible relay connectorThis product is compatible with 4K / 8K broadcasting (3224MHz). F-type and F-type relay plugs
- HORIC Antenna duplexer with 2 cables 50cmUses a high-grade metal case that is resistant to noise! BS / CS / terrestrial digital / UHF / VHF compatible! Efficiently demultiplexes satellite waves (BS / CS) and terrestrial waves (UHF / VHF). [S-4C-FB] Easy demultiplexing with 2 cables! Since the connector is a screw type, it can be firmly ... Read MoreInput frequency (MHz) 47~2600 Cable Length (cm) 50 Impedance (Ω) 75 RoHS directive (corresponding to 10 substances) Correspondence Connector Specifications F type
- NIPPON ANTENNA Relay plug setIt is used when you want to extend the antenna cable.
- DX ANTENNA coaxial cableIt is a product that supports from existing 2K broadcasting to 4K / 8K (3224MHz) broadcasting. An antenna wire that efficiently transmits TV radio waves. Ideal for home antenna wiring.Color White Impedance 75Ω Cable S-4CFB
- NIPPON ANTENNA Easy connectorCompared to the conventional F-type plug, no aluminum ring for caulking is required, so anyone can easily process the cable. Even if processing fails, it can be removed and reused.Mass (kg) 0.04
- HORIC Antenna distributor 2 cables included 1mEfficiently distributes one signal from the antenna to two devices. [S-4C-FB] Easy distribution with 2 cables. Since the connector is a screw type, it can be firmly connected to the device and there is no worry of it coming off.Cable Length (m) 1 Input frequency (MHz) 5~2600 Impedance (Ω) 75 RoHS directive (corresponding to 10 substances) Correspondence Color White
- MASPRO (MASPRO DENKOH) VU / BS / CS duplexer (separator) 3224MHz compatibleIt is a demultiplexer (separator) for separating UHF and BS / CS TV signals according to the input terminal of the TV or recorder. It can also be used for CATV TV broadcasting. It does not support CATV Internet. * If thunder begins, do not touch the instrument. There is a risk of electric shock. ... Read MoreCable Length (cm) 20 Outer Dimensions, Width W x Depth D x Height H (mm) 33 × 19 × 48 (main unit) Input Impedance (Ω) 75 Output Impedance (Ω) 75 RoHS directive (corresponding to 10 substances) Correspondence Output F type connector Input F-type terminal Installation Location For indoor use
- MASPRO (MASPRO DENKOH) Low loss 75Ω cable for BS / CS (5C cable)Cable 5C(S5CFB)
- SANWA SUPPLY Ethernet-compatible high-speed HDMI cableColor Black Connector Shape HDMITypeA (male)-HDMITypeA (male)from S$19.99Min. 2 days
- MASPRO (MASPRO DENKOH) Low loss 75Ω cable for BS / CS (4C cable)Cable 4C(S4CFB)
- NIPPON ANTENNA FM antennaDue to its excellent sensitivity and directivity, you can receive FM broadcasts with excellent sound quality without multipath (interference by reflected waves). AF-220 = Compact and lightweight, easy to install. By adopting special metal fittings, it can be mounted on the balcony or ceiling in a... Read MoreType For horizontal reception
- MASPRO (MASPRO DENKOH) Mast Branch Wire StopperIt is a metal fitting for attaching a branch line to the mast.
- DX ANTENNA BS antenna 2K4K8K compatible BS / 110 degree CS Right and left circularly polarized light compatibleIt is a product that supports from existing 2K broadcasting to 4K / 8K broadcasting. The antenna body can be easily assembled with a single bolt. With an easy-to-understand manual. Uses a new waterproof cap that prevents it from falling off and does not require processing.Noise figure (dB) 0.45 (standard) Applicable mast diameter (Φmm) 25~49 Converter gain (dB) 53 (standard)
- MASPRO (MASPRO DENKOH) Antenna plugType 4C / 5C shared RoHS directive (corresponding to 10 substances) Correspondence
- NIPPON ANTENNA Mast Vertical Fixing BracketIt is used when you want to attach a mast to a beland or a handrail.Applicable mast diameter (Φmm) 25~32
- DX ANTENNA Antenna mast Rib pipeFinish Hot-dip galvanized Material Steel pipe
- NIPPON ANTENNA Roof horseIt is used when installing the antenna mast on the roof. Rust resistantSurface Treatment Hot-dip galvanized finish
- NIPPON ANTENNA Simple BS / UHF checkerThe checker lamp lights up in 5 stages according to the strength of UHF radio waves and BS radio waves. When installing the UHF antenna and BS antenna, you can check the direction of strong radio waves. When checking BS radio waves, the power supplied from a digital TV to the BS antenna is used t... Read MoreMass (kg) 0.06 Dimensions, Width W x Depth D x Height H (mm) 109×50×20 Included Accessories 2 AAA batteries, strap
- MASPRO (MASPRO DENKOH) Side base* U2SWL, U2SWLV, U2SWL20, U2SWL20B, U2SWL24, U144NP, LS14, LS20, LS14TMH, LS20TMH cannot be installed.Suitable for CATV(10~770MHz)、FM・VHF、UHF、BS、CS
- ELECOM Antenna splitter for TV 4K8K compatibleOne antenna cable can be connected separately to terrestrial digital broadcasting and BS / CS. 4K8K compatible antenna demultiplexer for TV connection with precision design by SMT.Length (m) 0.5 each Cable thickness (mm) 3.6 Color Black Type Extra fine and soft type plating Gold plated plug Shielding Triple shield