All Category

Air Conditioning Tools

Air-conditioning plumbing tools are tools used when piping air-conditioning systems such as air conditioners. When piping, it is necessary to use various tools, such as a bender to open and bend the tube, a tube cutter to cut it, a key wrench to open and close the valve, and a gas leak prevention tool. A tool for flaring is used to remove the flaring. You can also purchase convenient tools that can perform multiple tasks in one set. Some of them can be purchased at home centers, but many are used for commercial purposes.
View : Grid List
Filter

Items 1 - 40 of 2210

Set Ascending Direction
  1. High-Performance Digital Thermometer Set with Surface Sensor
    FUSO High-Performance Digital Thermometer Set with Surface Sensor
    High-precision, multifunctional, low-priced definitive edition. Reaction rate of 3 times / sec sampling. Various sensors support various situations.
    Measuring Range  -199.9~+199.9・0.1℃、+200~+1370℃・1℃  Mass (g)  170  Accuracy  ±0.1%rdg+0.2℃、±0.1%rdg+1.0℃  Measurement Method  K thermocouple  Operation Environment  0~50 ℃, 0~80% RH or less  Battery Life  150 hours continuous  Measurement Cycle (times/second) 
    from S$439.90
    Min. 2 days
  2. Big blue low temperature type
    ASADA Big blue low temperature type
    The speed at which bubbles are created is fast, and leaks can be detected quickly. Excellent sustainability due to large bubbles and extremely high viscosity. Environmentally friendly biodegradability. Does not contain chlorine. It can also be used in food-related fields. No. 1 share in the US Th... Read More
    Operating Temperature Range (℃)  -34~94  JIS Standard  JIS Z 2329 or equivalent 
    from S$33.99
    Min. 2 days
  3. Digital Thermometer Deluxe Set
    TASCO Digital Thermometer Deluxe Set
    This is a must-have set for air conditioners.
    Measurement Temperature Range (℃)  Surface / air / -50-200 
    from S$679.90
    Min. 2 days
  4. 3/8 Charging Hose Plus 2
    ASADA 3/8 Charging Hose Plus 2
    High-performance 4-layer structure plus 2 hose 3/8 large diameter long type hose.
    from S$129.90
    Min. 2 days
  5. Small Double Stage Vacuum Pump
    TASCO Small Double Stage Vacuum Pump
    Compact x high vacuum x high functionality Ultimate vacuum degree 3.3Pa (25 microns) Two-stage power !! With gas ballast valve Rotor system Two-stage drive system Direct system
    Type  only a main part  Evacuation Speed (L/min)  40  Ultimate Vacuum  3.3Pa (25 microns) 
    from S$559.90
    Min. 2 days
  6. 75Φ needle pressure gauge
    FUSO 75Φ needle pressure gauge
    The high-precision 75Φ needle type pressure gauge is very easy to see and the airtightness test can be performed with confidence. * The needle is manually operated.
    Connection Size (inch)  1/4 flare male  Pressure range (MPa)  0~7 
    from S$73.99
    Min. 2 days
  7. 4 Size Valve Key Wrench
    ASADA 4 Size Valve Key Wrench
    Ratchet wrench for opening and closing valve keys for refrigeration and air conditioning systems. One can support 4 sizes. Reversible type with 2 sizes on one side.
    Dimension (inch)  Square: 3/16, 1/4, 5/16, 3/8 
    from S$55.99
    Min. 2 days
  8. Long charge hose (for R407C, R404A, R134a)
    FUSO Long charge hose (for R407C, R404A, R134a)
    Very soft and safe high pressure resistant 4-layer structure Good-year GY5 is a charge hose that is less affected by ultraviolet rays and does not easily discolor.
    Color  Yellow  Corresponding refrigerant type  For R407C, R404A, R134a 
    from S$139.90
    Min. 2 days
  9. Valve Key Wrench 3/8 × 1/2
    ASADA Valve Key Wrench 3/8 × 1/2
    Ratchet wrench for opening and closing valve keys for refrigeration and air conditioning systems. For large diameter
    Dimension (inch)  Square: 3/8 ・ 1/2 
    from S$86.99
    Min. 2 days
  10. 4ch Digital Thermometer
    FUSO 4ch Digital Thermometer
    Since 4 channels can be displayed at the same time, it can be used for various purposes such as performance tests. Since RS232C output can be taken, recording can be left. Various sensors for K thermocouples can be selected. With a backlight that is easy to see even in dark places. Deviation temp... Read More
    Mass (g)  Approximately 250 (including batteries)  Measurement Method  K thermocouple  Display Resolution  0.1℃(’-200~+200℃)、1℃(+201~+1370)  Interface  USB  Operation Environment  0~50℃、0~80%RH 
    from S$449.90
    Min. 6 days
  11. Micro small vacuum pump
    BBK Technologies Micro small vacuum pump
    ● An ultra-lightweight vacuum pump with a solenoid valve type oil backflow prevention function. ● Ideal for installing room air conditioners.
    Included Accessories  Case  Specification  2 stage  Operating Temperature Range (℃)  7~40  Frequency (Hz)  50/60  Power Input (V)  AC100  Motor (W)  150  Exhaust Air (L)  25(50Hz)、28(60Hz)  Vacuum reach  15 microns  Pole  2 poles 
    from S$599.90
    Min. 4 days
  12. [R134a] 150cm charging hose (yellow)
    ESCO [R134a] 150cm charging hose (yellow)
    from S$66.99
    Min. 3 days
  13. Vacuum single manifold
    ASADA Vacuum single manifold
    It is a ball valve type and easy to operate. With a needle, it is ideal for testing after evacuation.
    from S$229.90
    Min. 5 days
  14. 1/4 Heat Exchange Type Oil Separator
    ESCO 1/4 Heat Exchange Type Oil Separator
    from S$449.90
    Min. 3 days
  15. Digital manifold
    Testo Digital manifold
    Testo's digital manifold can not only display refrigerant pressure measurements, but also perform superheat / supercooling calculations. Also compatible with R32 refrigerant. Gauge pressure x 2 + temperature measurement. Equipped with a vacuum sensor. Built-in memory. Can be printed with an i... Read More
    Mass (g)  1200  Temperature Measurement Range (℃)  -50~150  Measuring Accuracy (%)  Gauge pressure: ± 0.5% FS  Refrigerant  More than 40 types  Operating Temperature Range (℃)  -20~50  measuring accuracy (℃)  ±0.5 
    from S$1,599.00
    Min. 24 days
  16. With high-performance two-stage vacuum case (TA150ES)
    TASCO With high-performance two-stage vacuum case (TA150ES)
    Ultimate Vacuum  1.0Pa (7.5 microns) 
    from S$2,699.00
    Min. 6 days
  17. Super powerful UV lamp (rechargeable)
    TASCO Super powerful UV lamp (rechargeable)
    UV LED lamp for precision inspection of 365nm center wavelength. It can be used not only for fluorescent agent leak inspection, but also for particle inspection in clean rooms.
    Suitable Bulbs  UV-A LED  UV Radiation Intensity (μW/cm2 18000(365nm:38cm) 
    from S$2,499.00
    Min. 7 days
  18. Charge Valve Mini for R410A
    MonotaRO Charge Valve Mini for R410A
    * Do not use for anything other than its intended purpose.
    Included Accessories  Nut set  Connector Diameter  5/16 flare  Refrigerant Used  R410A  Material (Gasket)  HNBR  Color (Body)  Gold 
    Rating:
    85%
    from S$26.99
    Min. 2 days
  19. Pressure gauge joint
    TASCO Pressure gauge joint
    Material  Made of brass  Maximum Operating Pressure (MPa)  50  Withstand Pressure (MPa)  75 
    Rating:
    77%
    from S$24.99
    Min. 2 days
  20. UV Black Light (3 Lights)
    TASCO UV Black Light (3 Lights)
    A compact light that goes well with site checks. The light emitting source LED is equipped with a high-performance Nichia UV-LED made in Japan. Efficiently emits near-ultraviolet rays with strong fluorescence without emitting visible light. Irradiate strong UV light. The UV reaction action on the... Read More
    Material (Main Unit)  Aluminum  Mass (g)  About 75g  Light Source  Nichia UV-LED (3/9)  Wavelength (nm)  375  LED  3 lights 
    Rating:
    84%
    from S$29.99
    Min. 2 days
  21. R410A Charge hose (single item)
    TASCO R410A Charge hose (single item)
    A charge hose with high pressure resistance and safer due to the internal nylon coating. For R410A
    Connector Diameter  5/16 flare  Regular Pressure (MPa)  5.5  Corresponding refrigerant type  R410A 
    Rating:
    87%
    from S$35.99
    Min. 2 days
  22. R410A Pressure-Resistant Charge Valve
    TASCO R410A Pressure-Resistant Charge Valve
    Since it is a short size, it can be connected even in a narrow space. With the adoption of a new mechanism, the pressure resistance performance has been further improved.
    Corresponding refrigerant type  R410A、R32 
    Rating:
    95%
    from S$68.99
    Min. 2 days
  23. R22 / R12 / R502 1/4 charge hose (single item)
    TASCO R22 / R12 / R502 1/4 charge hose (single item)
    For R22, R12, R502
    Specification  Push  Inner Diameter (Φmm)  Outer Diameter (Φmm)  11  Regular Pressure (MPa)  5.5  Corresponding refrigerant type  For R22, R12, R502 
    Rating:
    98%
    from S$29.99
    Min. 2 days
  24. Valve core for HFC (new refrigerant)
    TASCO Valve core for HFC (new refrigerant)
    * The seat packing is HNBR and can withstand the use of HFC. * Cannot be used for vehicle air conditioners
    Specification  New refrigerant 
    Rating:
    84%
    from S$14.99
    Min. 2 days
  25. R410A Charge hose packing
    TASCO R410A Charge hose packing
    HFC compatible material. Supports 5/16 flare. Tapered to prevent leakage.
    Rating:
    83%
    from S$6.69
    Min. 2 days
  26. R22 / R12 / R502 1/4 Charge hose packing
    TASCO R22 / R12 / R502 1/4 Charge hose packing
    Material  NBR 
    Rating:
    84%
    from S$4.99
    Min. 2 days
  27. Monju Liquid
    Kano Shokai Monju Liquid
    It's very easy to use. Simply spray or apply lightly to areas where gas leaks are likely (pipes, fittings, valves, compressed air components). If bubbles pop out, that is the gas leak point.
    Rating:
    80%
    from S$13.99
    Min. 2 days
  28. R407C / R404A / R507A / R134a Charge hose packing
    TASCO R407C / R404A / R507A / R134a Charge hose packing
    HFC compatible material.
    Inner Diameter (Φmm)  4.8  Outer Diameter (Φmm)  8.7 
    Rating:
    80%
    from S$6.69
    Min. 2 days
  29. Big blue
    ASADA Big blue
    The speed at which bubbles are created is fast, and leaks can be detected quickly. Excellent sustainability due to large bubbles and extremely high viscosity. Environmentally friendly biodegradability. Does not contain chlorine. It can also be used in food-related fields. No. 1 share in the US Th... Read More
    Operating Temperature Range (℃)  1.6~80  JIS Standard  JIS Z 2329 or equivalent 
    Rating:
    64%
    from S$29.99
    Min. 2 days
  30. R410A Charge hose with valve (single item)
    TASCO R410A Charge hose with valve (single item)
    Connector Diameter  5/16 flare  Regular Pressure (MPa)  5.5  Corresponding refrigerant type  R410A・R32 
    Rating:
    93%
    from S$58.99
    Min. 2 days
  31. Replacement Needle Packing for Piercing Pliers
    TASCO Replacement Needle Packing for Piercing Pliers
    Since the base with needle slides to make a hole in the copper tube, the needle does not break easily. For TA173C
    from S$11.99
    Min. 2 days
  32. 4 size valve key wrench
    ESCO 4 size valve key wrench
    For opening and closing valves of air conditioners and refrigerators
    Material  Steel 
    Rating:
    100%
    from S$11.99
    Min. 2 days
  33. Tube Piercing Valve
    TASCO Tube Piercing Valve
    It is convenient to use for devices that do not have a service port, such as window coolers and showcases. For low pressure side
    Rating:
    88%
    from S$19.99
    Min. 2 days
  34. Replacement Needle for Piercing Pliers
    TASCO Replacement Needle for Piercing Pliers
    The inner diameter of the needle is large, and there is a hole in the back of the needle to increase the amount of distribution, so the collection time can be shortened. For TA173C
    from S$24.99
    Min. 2 days
  35. Digital Thermometer Set with Surface Sensor
    TASCO Digital Thermometer Set with Surface Sensor
    All operations can be performed with one thumb while holding the thermometer body. Waterproof structure for daily life. Large and easy-to-read liquid crystal display Excellent response speed and excellent reproducibility Abundant sensor group that can be selected according to the purpose of use L... Read More
    Operating Temperature (℃)  Standard sensor / -50 ~ + 200  Number of Channels  Input  Type K  Input Terminal  Dedicated plug 
    Rating:
    90%
    from S$469.90
    Min. 2 days
  36. R407C / R404A / R507A / R134a Charge hose (single item)
    TASCO R407C / R404A / R507A / R134a Charge hose (single item)
    A charge hose with high pressure resistance and safer due to the internal nylon coating. For R404A, R407C, R507A, R134a
    Connector Diameter  1/4 flare  Operating Pressure (MPa)  5.5  Corresponding refrigerant type  For R404A, R407C, R507A, R134a 
    Rating:
    75%
    from S$32.99
    Min. 2 days
  37. Digital mini vacuum gauge kit
    TASCO Digital mini vacuum gauge kit
    The ball valve is for maintaining airtightness. With airtight valve.
    Compound Meter (MPa)  (Digital mini) TA141DM = -0.1 ~ 5.0  Gauge diameter (Φmm)  45 
    Rating:
    90%
    from S$339.90
    Min. 2 days
  38. Vacuum Gauge 68Diameter
    TASCO Vacuum Gauge 68Diameter
    * The screw standard is NPT1 / 8, and it does not conform to PT1 / 8 (Rc1 / 8).
    Outer Diameter (Φmm)  68  Mounting Screw  (Gauge) 1/8 NPT  Display Pressure Range (MPa)  0~-0.1 
    Rating:
    85%
    from S$29.99
    Min. 2 days
  39. R407C / R404A / R507A / R134a Charge hose set
    TASCO R407C / R404A / R507A / R134a Charge hose set
    A charge hose with high pressure resistance and safer due to the internal nylon coating. For R407C / E, R404A, R507A, R134a
    Connector Diameter  1/4 flare  Regular Pressure (MPa)  5.5  Corresponding refrigerant type  For R407C / E, R404A, R507A, R134a 
    Rating:
    60%
    from S$87.99
    Min. 2 days
  40. R32 / R410A Ball valve type single manifold
    TASCO R32 / R410A Ball valve type single manifold
    A gauge manifold for room air conditioners with one service board. Since there is one gauge and one valve, it is a lightweight, compact and easy-to-use gauge manifold.
    Type  Ball valve type  Temperature Display  R410A、R32  Mounting Screw  [Manifold body] 1/8 NPT (gauge)  Compound Meter (MPa)  -0.1~3.8  Mounting Screw Diameter  [Compound meter] 1/8 NPT (gauge)  Corresponding refrigerant type  R32・R410A  Gauge diameter (Φmm)  68  Connection port  5/16 flare 
    Rating:
    96%
    from S$149.90
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 2210

Set Ascending Direction