All Category

Electrical Supplies & Materials

Electrical materials are parts used in electrical equipment. For example, the code can be freely set for insulation protection of electronic parts, arrangement of wiring, and branching. In addition, it is an indispensable part for working and using electrical equipment safely, such as processing, connection, protection, bundling and fixing. When using electricity, stability is required for safety. Various parts are made according to the application. In recent years, many parts that anyone can easily handle have been released. It is easy to get because there are many cheap ones.
View : Grid List
Filter

Items 1 - 40 of 21339

Set Ascending Direction
  1. VCTF Vinyl Cabtyre Round Cord
    FUJI ELECTRIC WIRE INDUSTRIES VCTF Vinyl Cabtyre Round Cord
    It has a beautiful appearance and is excellent in flexibility and workability. All cores are color-coded so that the cores can be easily identified during wiring work. Power cords and extension cords for small appliances of 300V or less used indoors. Suitable for appliances such as power tools wh... Read More
    Rating:
    91%
    from S$14.99
    Min. 2 days
  2. Full Color Modern Standard Plate
    Panasonic Full Color Modern Standard Plate
    Operating Temperature Range (℃)  -10~+40 
    Rating:
    92%
    from S$1.89
    Min. 2 days
  3. VVF cable
    Aichi Electric Wire VVF cable
    It has excellent weather resistance and can withstand many years of use. Construction is easy because the core can be identified by the color of the insulator. Standard: JIS C 3342 (600V Vinyl Insulated Vinyl Sheath Cable (VV)) 600V vinyl insulated vinyl sheath cable flat type used for indoor wir... Read More
    Sheath Thickness (mm)  1.5  Test Voltage  1500V  Insulation resistance (MΩ / km)  50 
    Rating:
    88%
    from S$13.99
    Min. 2 days
  4. Binding Tape
    MonotaRO Binding Tape
    Since it is a hook-and-loop fastener, it is easy to remove and install. It can be cut to any length with scissors and used. Since the material is soft, the cables and cords are not easily scratched. It can be reused. It can be used to bind all kinds of things such as electric wires, cables, and c... Read More
    Length (m)  Color  Black  Material  Nylon  UL Standard  UL94V-0 
    Rating:
    90%
    from S$4.89
    Min. 2 days
  5. Snap Plug Cap
    Panasonic Snap Plug Cap
    Movable cap that moves 180 °. Therefore, it can be used by attaching it to the wall even in a narrow space such as the back of furniture, and the wiring of the cord is also neat.
    Compatible cable (mm2 0.75・1.25・2  Rated Voltage (V)  125  Rated Current (A)  15  Plug Shape  2P 15A 125V  Dimensions, Length L x Width W (mm)  45×29 
    Rating:
    95%
    from S$3.19
    Min. 2 days
  6. Vinyl Insulated Wire for Electrical Equipment
    MITSUBOSHI Vinyl Insulated Wire for Electrical Equipment
    RoHS directive (corresponding to 10 substances)  Material (Conductor)  Annealed copper wire  Type  Industrial machine cable  Standard  JIS C 3102  Material (Insulator)  Soft vinyl chloride mixture 
    Rating:
    94%
    from S$44.99
    Min. 2 days
  7. 600V vinyl cabtyre cable
    MITSUBOSHI 600V vinyl cabtyre cable
    A general-purpose vinyl cabtyre cable with flexibility. It is used when the power supply circuit of mobile electrical equipment of 600V or less and other flexibility are required. * We do not deliver to private homes (detached houses / apartments).
    Color  Gray  Type  Industrial machine cable 
    Rating:
    90%
    from S$26.99
    Min. 2 days
  8. Magali
    MASARU INDUSTRIES Magali
    It is used for right-angle connection between new F malls on a flat surface. Install it by covering it from the top of the lid of the molding.
    Shape  Bend 
    Rating:
    93%
    from S$1.09
    Min. 2 days
  9. UL Heat Resistant Vinyl Insulated Wire
    KYOWA HARMONET UL Heat Resistant Vinyl Insulated Wire
    Passes the flame retardant test of UL VW-1 and Electrical Appliance and Material Safety Law-F-. UL / CSA shared. Internal wiring (secondary lead wire) of electrical and electronic equipment, etc. * Allowable current is the value when the maximum allowable temperature is 80 ° C, the ambient temper... Read More
    Rated Voltage (V)  300  Rated Temperature (℃)  80  Withstand Voltage (V/min)  AC2000  Type  Power cable 
    Rating:
    92%
    from S$16.99
    Min. 2 days
  10. Cable protector
    Daiken Kasei Kogyo Cable protector
    Made of shock-resistant special elastic resin, it firmly protects the wires and vinyl hoses inside. It has a structure that efficiently absorbs shock without jumping or rolling even if it receives a shock. In addition, the top surface is easy to put in and take out and is soft so as not to damage... Read More
    Material  Soft PVC (polyvinyl chloride) 
    Rating:
    97%
    from S$13.99
    Min. 2 days
  11. Vinyl Insulated Wire for Electrical Equipment (Boxed)
    MITSUBOSHI Vinyl Insulated Wire for Electrical Equipment (Boxed)
    Withstand Voltage (V/min)  (Underwater) 1500  RoHS directive (corresponding to 10 substances)  Material (Conductor)  Annealed copper wire  Type  Industrial machine cable  Standard  JIS C 3102  Insulation Resistance 20℃(MΩ-km)  Min 50  Material (Insulator)  Soft vinyl chloride mixture 
    Rating:
    93%
    from S$79.99
    Min. 2 days
  12. Embedded triple outlet
    Panasonic Embedded triple outlet
    * Never use any wires other than compatible wires. Incorrect use may cause heat generation or poor contact.
    Rated Voltage (V)  125  Rated Current (A)  15  Number of Poles  2P  Outlet Shape  2P 15A 125V  Number of Outlets  Type  Quotient pack  Shape  Flat blade type  Suitable Cap  WH4415, WH4015, etc.  Color  White 
    Rating:
    96%
    from S$5.19
    Min. 2 days
  13. Embedded Retaining Grounding Double Outlet
    Panasonic Embedded Retaining Grounding Double Outlet
    To prevent OA equipment and power plugs from coming off * Never use any wires other than compatible wires. Incorrect use may cause heat generation or poor contact.
    Rated Voltage (V)  125  Rated Current (A)  15  Number of Outlets  Type  With ground lead  Number of Poles  Grounding 2P  Outlet Shape  Grounding 2P 15A 125V non-removable type  Shape  Prevention type 
    Rating:
    100%
    from S$16.99
    Min. 2 days
  14. 600V Cross-Linked Polyethylene Insulated Vinyl Sheath Power Cable
    Fujikura Dia Cable 600V Cross-Linked Polyethylene Insulated Vinyl Sheath Power Cable
    Rating:
    91%
    from S$29.99
    Min. 2 days
  15. Vinyl cabtyre oval cord
    FUJI ELECTRIC WIRE INDUSTRIES Vinyl cabtyre oval cord
    It has better durability, impact resistance, and abrasion resistance than vinyl flat cords. It is used as a power cord for small electric appliances of 300V or less that are not easily carried or moved.
    Insulation Thickness (mm)  0.6  Sheath Thickness (mm)  Overall Length (m)  100  Number of Cores (C)  Rated Voltage (V)  300  Rated Temperature (℃)  60  Type  Industrial machine cable  Standard  JIS C 3306  Applicable Standard  <PS>E 
    Rating:
    82%
    from S$119.90
    Min. 2 days
  16. Intercom cable
    JMACS (Nippon Electric Cable Industry) Intercom cable
    Polyethylene (PE) insulated, vinyl (PVC) sheathed cable. Wiring work is easy because all lines are colored and identified. Used for premises communication lines (for intercoms and premises broadcasting).
    Insulation Standard Thickness (mm)  0.2  Conductor Outer Diameter (Φmm)  0.65  Overall Length (m)  100  Insulation resistance (MΩ / km)  5000 or more  Conductor Resistance (Ω/km)(20℃)  56.8 or less  Withstand Voltage (V/min)  AC350  Type  Connection cable 
    Rating:
    93%
    from S$58.99
    Min. 2 days
  17. Vinyl cabtyre round cord (VCTF) with grounding plug
    KHD Vinyl cabtyre round cord (VCTF) with grounding plug
    * The side opposite to the plug is left uncut.
    RoHS directive (corresponding to 10 substances)  Rated Voltage (V)  125  Number of Cores (C)  Overall Length (m)  Color  Gray  Type  Power cord 
    Rating:
    96%
    from S$12.99
    Min. 2 days
  18. Cutting Wiring Duct (BDR)
    Ubon Cutting Wiring Duct (BDR)
    The cutting duct (BDR) is an edgeless type wiring duct in which the inner and outer surfaces of the wiring holes are chamfered. It is effective in protecting electric wires with a thin insulation coating such as communication lines. Since there is no notch in the upper part of the through hole, i... Read More
    Color  Gray  Material  Hard vinyl chloride 
    Rating:
    76%
    from S$11.99
    Min. 13 days
  19. Vinyl cord for equipment KIV (short volume)
    Ubon Vinyl cord for equipment KIV (short volume)
    It is the most popular electric wire as a wiring material for 600V class electric facilities. General electric facilities Electrical equipment wiring Building wiring Control panel wiring
    Type  Industrial machine cable  Number of Cores (C)  Single heart 
    Rating:
    92%
    from S$48.99
    Min. 2 days
  20. Conversion plug
    goot (TAIYO ELECTRIC) Conversion plug
    Mass (g)  28  Specification  3-core to 2-core conversion plug 
    Rating:
    90%
    from S$6.69
    Min. 2 days
  21. Cable tie anchor mount
    MonotaRO Cable tie anchor mount
    Fixed mount for cable ties that are fastened with screws As a fixed mount for cable ties * Nylon products are easy to dry, so please use them as soon as possible after opening or seal the bag when storing. * Do not use for any other purpose.
    Operating Temperature Range (℃)  -40~85  Dimension L1 (mm)  19  Dimension L5 (mm)  3.7  Dimension L3 (mm)  Dimension L4 (mm)  5.3  Material  66 nylon  Dimension L2 (mm)  9.5  Color  Milky white  UL Standard  UL94V-2 
    Rating:
    83%
    from S$26.99
    Min. 2 days
  22. Cosmo Series Square Cover Plate
    Panasonic Cosmo Series Square Cover Plate
    Plate  Square 
    Rating:
    100%
    from S$6.49
    Min. 7 days
  23. Selector switch body
    Panasonic Selector switch body
    Specification  2-wire remote control switch  Rating  AC24V 1.5A (with feed bar)  Type  For 4 horizontal type 
    Rating:
    100%
    from S$78.99
    Min. 2 days
  24. Embedded switch
    Jimbo Electric Embedded switch
    Current (A)  15  Circuit System  One-sided  Voltage (V)  300 
    Rating:
    88%
    from S$2.99
    Min. 2 days
  25. Minomushi clip ⇔ IC clip with lead wire
    Ubon Minomushi clip ⇔ IC clip with lead wire
    A type with a lead wire attached to a bagworm clip. As a general connector, it is used in various fields such as electrical products, communication devices, and teaching materials.
    Withstand Voltage (V)  (Insulation) AC 1,000 (1 minute or more)  Lead Wire  0.1sq  Energizing Current (A)  2 (maximum) DC12  Overall Length (mm)  500  Size  Clip  U-0101 
    Rating:
    100%
    from S$38.99
    Min. 2 days
  26. Multi outlet
    Izutsu Seisakusho Multi outlet
    * Cannot be used in Japan.
    Rated Current (A)  20  Rated Voltage (V)  250  Type  Embedded outlet 
    Rating:
    100%
    from S$49.99
    Min. 2 days
  27. IC test clip for fine pitch
    Sunhayato IC test clip for fine pitch
    Compared to the same type as before, the resistance value is about 1/3. (Compared to the manufacturer) The logic analyzer probe can be connected directly. 10 colors that make it easy to distinguish signals. With a hold bar that can be installed stably and continuously. A test clip that attaches d... Read More
    Withstand Voltage  500V DC for 1 minute  Insulation Resistance (MΩ)  500(at500V DC)  Storage Temperature / Humidity Range  -20~80℃ 90%RH max.  Operating Temperature / Humidity Range  0~50℃ 90%RH max.  Suitable for  ICs such as SOP and QFP packages 
    from S$349.90
    Min. 2 days
  28. Plug-in connection terminal with insulation coating
    TRUSCO Plug-in connection terminal with insulation coating
    Contact insulation type.
    Operating Temperature Range (℃)  -40~+105  Mass (g/pack)  30  Mass (g)  30  Rated Voltage (V)  300  Material (connector)  Brass C2600 (electric tin plating)  Specification  ISO9001 certified factory  Material (Insulator)  Nylon  Type  Plug-in connection terminal  Terminal Shape  Plug-in type 
    from S$10.99
    Min. 2 days
  29. Crimp terminal with insulation coating (TME R type) round nylon
    NICHIFU Crimp terminal with insulation coating (TME R type) round nylon
    The TME type has a wire insertion guide (funnel shape) inside the insulation coating. Even if the core wire is not twisted, it can be smoothly inserted to the cylinder along the guide with the coating stripped. Furthermore, since the TME type has a terminal stopper wall on the insulator, the term... Read More
    Operating Temperature Range (℃)  -40~+105  Rated Voltage (V)  300  JIS Standard  Conforms to JIS C 2805  Feature  Flame retardant  CSA Standard Certification  Included  UL Standard Certification  Included  Type  Insulated crimp terminal  Material (Insulator)  Nylon  Terminal Shape  Round type  Flame Retardance  UL94V-2 
    from S$23.99
    Min. 2 days
  30. 50Ω coaxial test lead (crimp type)
    T.SIN (Teishin Electric) 50Ω coaxial test lead (crimp type)
    RoHS directive (corresponding to 10 substances)  Type  BNC plug  Cable  RG-58A/U 
    from S$33.99
    Min. 2 days
  31. Operation panel with double mark and indicator light
    Jimbo Electric Operation panel with double mark and indicator light
    Rating:
    80%
    from S$2.89
    Min. 2 days
  32. Recessed outlet hook type
    AMERICAN DENKI Recessed outlet hook type
    It is a device for storing power in a box installed on the wall or the like to supply power to the plug.
    Number of Outlets  Length (mm)  107  Hub Diameter (Φmm)  34.5  Color  Black  Type  Embedded outlet  Shape  Hook type 
    Rating:
    60%
    from S$8.49
    Min. 2 days
  33. Advance S embedded grounded double outlet
    Panasonic Advance S embedded grounded double outlet
    Rated Voltage (V)  125  Rated Current (A)  15  Type  Embedded outlet  Outlet Shape  Ground 2P 15A 125V  Number of Poles  Grounding 2P  Applicable plate  Outlet plate for 3 
    from S$6.69
    Min. 7 days
  34. AC125V / 15Ax1.8m Outlet / screw (with breaker / white)
    ESCO AC125V / 15Ax1.8m Outlet / screw (with breaker / white)
    Rated Voltage (V)  125  Rated Current (A)  15  Number of Outlets  Number of Poles  2P  Outlet Shape  2P 15A 125V  Esco Part No.  EA815HK-2W  Type  Exposed outlet  Shape  Flat blade type 
    from S$26.99
    Min. 2 days
  35. Switch for check
    Jimbo Electric Switch for check
    Voltage (V)  300  Current (A) 
    from S$13.99
    Min. 2 days
  36. 60x 60mmx1m wiring duct
    ESCO 60x 60mmx1m wiring duct
    Esco Part No.  EA947JL-66 
    from S$27.99
    Min. 6 days
  37. end cap
    Hagitec end cap
    Casing tube End processing cap. With the screw type, screw the connector into the tube and fix it with screws. Prevents damage to fiber optics and cables at the cut end of the tube. It is a RoHS compliant product. Tube for sensor protection Used as a terminal connector for taking out parts of mea... Read More
    Screw used (mm)  (-)M2×2L  Length (mm)  10 
    from S$4.89
    Min. 2 days
  38. Full color switch for residential equipment
    Panasonic Full color switch for residential equipment
    Rating  15A300V  Color  Milky white  Circuit System  One-sided  Type  Switch B 
    from S$4.39
    Min. 2 days
  39. MK Duct Flange
    MASARU INDUSTRIES MK Duct Flange
    Used for cable outlets from ceilings and walls. Comes with a cutting guide line to match the construction near the wall (Nos. 1 to 6). It can be used as a U-shaped flange due to the cutting guideline.
    RoHS directive (corresponding to 10 substances)  Material  ASA / vinyl chloride 
    from S$38.99
    Min. 4 days
  40. Cosmo series single outlet
    Panasonic Cosmo series single outlet
    Number of Outlets  Rated Voltage (V)  125  Rated Current (A)  15  Number of Poles  2P  Outlet Shape  2P 15A 125V  Type  With door  Shape  Flat blade type 
    from S$5.69
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 21339

Set Ascending Direction