All Category

LAN Jacks & Accessories

LAN products refer to parts and tools used in construction to improve communication and network environments. LAN products are required to connect computers, printers, and telephone devices efficiently. Specific examples include modular plugs, modular jacks, and adapters. Special tools are also required for various processes such as cable sheath peeling and modular plug crimping. Expertise is indispensable to proceed with LAN construction according to the network configuration, and the skill of the contractor is required.
View : Grid List
Filter

Items 1 - 40 of 886

Set Ascending Direction
  1. Category 6 compatible slim joint adapter
    KYOWA HARMONET Category 6 compatible slim joint adapter
    An ultra-compact, high-performance adapter for extension and joints of LAN cables with modular plugs (RJ-45). It supports 1000BASE-TX, 1000BASE-T, 100BASE-TX, and 10BASE-T. * In order to transmit 1000BASE-TX, all parts should be products that satisfy the characteristics of Category 6, and the num... Read More
    Rating:
    100%
    from S$14.99
    Min. 2 days
  2. RJ-45 connector (for single wire / with load bar)
    SANWA SUPPLY RJ-45 connector (for single wire / with load bar)
    It is a self-acting RJ-45 connector. For single wire. It supports Enhanced Category 5 (Gigabit Ethernet).
    Suitable Tool  HT-500R、HT-568R、LAN-TL6、LAN-TL8  Included Accessories  Load bar  Standard  CAT5e 
    Rating:
    100%
    from S$14.99
    Min. 2 days
  3. LAN Cable Tester
    SANWA SUPPLY LAN Cable Tester
    Mass (g)  Master unit: 70, Remote unit: 48 
    Rating:
    90%
    from S$49.99
    Min. 2 days
  4. Modular plug
    JEFCOM (LAN-FC) Modular plug
    Type  Only for stranded wire 
    Rating:
    80%
    from S$21.99
    Min. 2 days
  5. LAN Cable Self-Made Tool Kit
    SANWA SUPPLY LAN Cable Self-Made Tool Kit
    It is a set of parts and tools for making your own category 6 LAN cable and enhanced category 5 LAN cable. With this tool kit, you can make your own LAN cable anywhere. Comes with a storage case that is convenient to carry. * Cable is not included.
    Rating:
    94%
    from S$289.90
    Min. 2 days
  6. Modular plug cover
    JEFCOM (LAN-FC) Modular plug cover
    Cover that protects the modular plug
    RoHS directive (corresponding to 10 substances)  Plug type  8P  Suitable for  For MJ-808, MJS-808, MJ-808S 
    Rating:
    80%
    from S$16.99
    Min. 2 days
  7. RJ-45 connector
    SANWA SUPPLY RJ-45 connector
    It is a self-acting RJ-45 connector. For stranded wires.
    Rating:
    100%
    from S$39.99
    Min. 2 days
  8. Category 6 RJ45 connector (for single wire)
    SANWA SUPPLY Category 6 RJ45 connector (for single wire)
    It is a self-acting RJ-45 connector. For single wire. Fully compatible with Category 6 (Gigabit Ethernet). Comes with a load bar.
    Rating:
    95%
    from S$19.99
    Min. 2 days
  9. Modular jack guard
    Panduit Modular jack guard
    It can be used for anything that meets the RJ45 jack dimensions. It can only be removed with special tools and is ideal for physical security applications. (One special tool is attached to one bag.) RoHS compliant product. Prevents unauthorized connections to network devices and information outlets.
    Rating:
    100%
    from S$33.99
    Min. 2 days
  10. Category 6 ARJ-45 connector
    SANWA SUPPLY Category 6 ARJ-45 connector
    10 Gigabit Ethernet cable self-made RJ-45 connector. A category 6A compliant single wire connector made of transparent polycarbonate with visible performance. With a front cap, high-performance processing is possible.
    Included Accessories  Front cap  Structure  For single wire  Suitable for  ADT-MC7L・MC7BL 
    Rating:
    60%
    from S$23.99
    Min. 2 days
  11. RJ45 Category 5E plug
    Panduit RJ45 Category 5E plug
    Category 5E Modular plug Shared type of single wire and stranded wire The contact arrangement is made into a plover type to greatly reduce the influence of crosstalk. The claw part is made into an arch type to prevent lever breakage. Cable and device connection
    Mass (g)  111  Suitable Cable Outer Dia. (Φmm)  4.826~6.350  Trusco Part No.  469-5160  Suitable Wire Diameter  AWG24-26 single wire and stranded wire  Standard  Category 5e  Material  Polycarbonate  Color  White 
    Rating:
    100%
    from S$86.99
    Min. 2 days
  12. Slim joint adapter for category 5e
    KYOWA HARMONET Slim joint adapter for category 5e
    An ultra-compact adapter for extension and joints of LAN cables with modular plugs (RJ-45). It supports 1000BASE-T, 100BASE-TX, and 10BASE-T. * In order to transmit 1000BASE-T, all parts should be products that satisfy the characteristics of Category 5e, and the number of relay points per segment... Read More
    from S$10.99
    Min. 2 days
  13. LAN cable tester
    SANWA SUPPLY LAN cable tester
    You can easily check the connection status of UTP / STP cables with RJ-45 connector (EIA / TIA-568A / 568B) and modular cables with RJ-11 connector. You can check for cable continuity, disconnection, wiring mistakes, and the presence of ground. The display speed of the continuity inspection can b... Read More
    Rating:
    80%
    from S$49.99
    Min. 2 days
  14. Modular jack termination tool (for TG jack)
    Panduit Modular jack termination tool (for TG jack)
    Rating:
    90%
    from S$13.99
    Min. 2 days
  15. Scotch cast resin kit
    3M Scotch cast resin kit
    This resin kit is ideal for narrow spaces where you can easily insulate and prevent moisture from connecting wires. It is a two-component mixed type. The connection also supports a temporary submerged environment. (In-house test equivalent to JIS C 0920 IPX7) * Since this product is not intended ... Read More
    Conductor size (mm 2 (Conformity) 8 or less  Material  Epoxy resin  Trusco Part No.  796-0522  Mass (g)  20  Finished dimensions (mm)  100m x 40 (Applicable wire) 
    from S$29.99
    Min. 2 days
  16. Modular Plug Crimp Tool Set
    Panduit Modular Plug Crimp Tool Set
    For Panduit RJ45 plugs only. CAT5e, CAT6, shield with this one. A very popular kit in a special case (with cable stripper).
    Set Contents  Crimping tool, case, cable stripper  Mass (kg)  Trusco Part No.  786-8171 
    Rating:
    100%
    from S$339.90
    Min. 2 days
  17. Crimping tool for bar terminal (ferrule)
    Phoenix Contact Crimping tool for bar terminal (ferrule)
    CRIMPFOX 6 is a type that selects the corresponding die according to the rod terminal used. Suitable for accurate crimping work.
    Shape  (Crimping) trapezoid  Cross-sectional Area (mm 2 0.25~6  Length (mm)  198  AWG  24~10  Mass (g)  358  Trusco Part No.  451-3754 
    Rating:
    70%
    from S$679.90
    Min. 2 days
  18. RJ-45 connector (for single wire)
    SANWA SUPPLY RJ-45 connector (for single wire)
    Fully compatible with Gigabit Ethernet, this is an RJ-45 connector for making your own enhanced category 5 LAN cable. A single wire connector that does not require a load bar and is easy to process. * When making your own cable, please make it in accordance with EIA / TIA568A or B.
    Standard  CAT5e  Suitable Cable  KB-T5-CB100 series, KB-T5-CB300 series 
    from S$8.99
    Min. 2 days
  19. driver
    Phoenix Contact driver
    The SZF screwdriver is ideal for working with Phoenix Contact's spring-loaded terminal block ST series and pressure-welded terminal block QT series.
    Blade Shape  -(minus)  Tip Size (mm)  0.4×2.5  Length (mm)  156  Shaft Length (mm)  75 
    Rating:
    100%
    from S$29.99
    Min. 2 days
  20. STP connector
    SANWA SUPPLY STP connector
    Self-acting STP (with RJ-45 shield) connector. It supports Enhanced Category 5 (Gigabit Ethernet).
    Suitable Tool  (Caulking) HT-500R, HT-568R, LAN-TL8 
    from S$29.99
    Min. 2 days
  21. Jack kit for JIS plate
    Panduit Jack kit for JIS plate
    It is a kit product of a modular jack and an adapter. Workability is improved with a short depth. It can be mounted on a standard wall JIS plate. Comes with a spring-loaded slide shutter for dust prevention.
    Mass (g)  11  Dimensions, Width W x Depth D x Height H (mm)  44.0×41.7×22.3  Type  Category 6a 
    from S$33.99
    Min. 2 days
  22. Crimping tool
    SANWA SUPPLY Crimping tool
    A must-have item when making your own UTP cable. A caulking tool for single wire and stranded wire.
    Suitable for  RJ-45(8P) 
    Rating:
    93%
    from S$49.99
    Min. 2 days
  23. Modular plug crimping tool
    Panduit Modular plug crimping tool
    For Panduit RJ45 plugs only. CAT5e, CAT6, shield with this one.
    Trusco Part No.  786-8162  Set Contents  only a main part 
    from S$189.90
    Min. 2 days
  24. Spiki
    SANWA SUPPLY Spiki
    It is a tool to untwist the cable when making your own LAN cable. Compared to conventional manual work, work efficiency and finish can be significantly improved.
    Dimensions (Width W x Depth D) (mm)  17×108 
    Rating:
    80%
    from S$13.99
    Min. 2 days
  25. STRACAP clear
    KYOWA HARMONET STRACAP clear
    An original protective dust cap for LAN modular plugs (RJ-45). It is a cavity structure that can lock the claws of the plug with a click! You can gently protect the modular plugs that tend to be exposed in the mobile scene and prevent communication failures. It comes with a strap and will not dis... Read More
    Length (mm)  (Ring) 60  Overall Length (mm)  Nylon 
    from S$4.99
    Min. 2 days
  26. Caulking tool (with ratchet)
    SANWA SUPPLY Caulking tool (with ratchet)
    A must-have for UTP cable processing. Caulking tool with ratchet for single wire and stranded wire. Zinc aluminum alloy is used for the caulking part.
    Suitable for  RJ-45(8P) 
    from S$99.99
    Min. 2 days
  27. Modular plug (6 pole 4 core / 10 pieces)
    ESCO Modular plug (6 pole 4 core / 10 pieces)
    Please use it for the curl cord for telephones. Please use a modular pliers for 6 poles and 2 cores for processing. Environmentally friendly RoHS directive compliant
    Specification  6 poles 4 cores  Esco Part No.  EA764CB-23 
    from S$5.99
    Min. 2 days
  28. Scotch Cast Pack Resin for Low Voltage Wire Moisture Proof
    3M Scotch Cast Pack Resin for Low Voltage Wire Moisture Proof
    Epoxy resin is included in a separate pack, making it easy to mix the two liquids. Insulation and moisture proof treatment can be easily performed. The included spacer ensures a secure insulating layer. Insulation and moisture proof of low voltage wire connection. Connections in tunnels, street l... Read More
    Dielectric Breakdown Voltage (kV/mm)  18(JIS K 6911)  Mass (g)  720  Trusco Part No.  441-7119 
    from S$249.90
    Min. 2 days
  29. Insulation torque screwdriver
    NICHIFU Insulation torque screwdriver
    When the tightening torque value is reached, the insulated torque driver automatically disengages the clutch and slips, confirming that the tightening has been performed reliably with the sound and response at that time. Except for the tip of the bit, it is completely insulated and you can safely... Read More
    Included Accessories  (-) 1.2 bit  Dimensions (L x W x H) (mm)  165×51×51  Mass of Main Unit (g)  305  Specification  Simple type 
    Rating:
    70%
    from S$439.90
    Min. 2 days
  30. Cross conversion adapter 4
    KYOWA HARMONET Cross conversion adapter 4
    It is an adapter for attaching to one end of a straight cable and converting it to cross wiring. It is a high-spec design compatible with 1000BASE-T. The protective boots to prevent the claws of the plug from breaking are made of i-BOOTS 2G, which has a smart shape and is soft to the touch. Since... Read More
    Rating:
    90%
    from S$15.99
    Min. 2 days
  31. Category 6 Modular plug
    Panduit Category 6 Modular plug
    The contact arrangement is chidori-shaped to greatly reduce the effects of crosstalk. Arch-shaped claws prevent lever breakage due to plug attachment / detachment and other factors. Single wire and stranded wire shared type With slim boots Unique to hold cables from both sides High transmission p... Read More
    Trusco Part No.  496-2834 
    from S$399.90
    Min. 2 days
  32. Modular Crimping Tool
    LOBSTER (LOBTEX) Modular Crimping Tool
    With a ratchet (crimp confirmation mechanism), crimping work is easy and reliable! One cable can be used for "cable cutting, peeling, and crimping". All work is possible on the surface and it is easy to use! When the ratchet is released, the handle part opens wide, making it easy to ins... Read More
    Suitable for  Module plug: 8P8C (RJ45), 6P6C / 4C / 2C  Dimension H (mm)  65  Mass (g)  345  Overall Length (mm)  205 
    Rating:
    100%
    from S$66.99
    Min. 2 days
  33. Modular plug
    JEFCOM (LAN-FC) Modular plug
    Data plug for network / communication line Category 5e compatible For network / communication line Also supports RJ45 specification ISDN
    RoHS directive (corresponding to 10 substances)  Current (A)  2(max)  Insulation Resistance (MΩ)  500(min)  Plug type  8P8C  Voltage (V)  AC250  Standard  For category 5e  Terminal  Gold-plated phosphor bronze  Suitable Tool  LMJ-45/MJ-468N/MJ-8  Material (Body)  Polycarbonate 
    from S$16.99
    Min. 2 days
  34. CAT6A shield joint adapter
    KYOWA HARMONET CAT6A shield joint adapter
    Adapter for extension and joint of LAN cable with shield modular plug (RJ-45). It supports 10GBASE-T, 1000BASE-TX / T, 100BASE-TX, and 10BASE-T. It can also be used for unshielded cables.
    Specification  With silicone cover 
    from S$24.99
    Min. 2 days
  35. Modular crimping tool
    JEFCOM (LAN-FC) Modular crimping tool
    Modular crimping work (6P, 8P) is OK with this one. Cord cutting (flat cable), peeling (flat cable), and crimping can be done with one tool. Standard modular plug for 6P (RJ11), 8P (RJ45) * It may not be possible to support plugs that the manufacturer has expanded independently.
    RoHS directive (corresponding to 10 substances)  Overall Length (mm)  190  Mass (g)  250 
    Rating:
    40%
    from S$99.99
    Min. 2 days
  36. Modular plug cover (retrofit type)
    JEFCOM Modular plug cover (retrofit type)
    It can be attached to terminals that have already been worked (crimped). Compact even though it is a retrofit type (it does not interfere with the adjacent cover even if it is plugged into a hub etc.) Hard to come off after mounting.
    RoHS directive (corresponding to 10 substances)  Plug type  8P  Color  Blue 
    Rating:
    100%
    from S$26.99
    Min. 2 days
  37. LAN Cable Relay Adapter with Magnet
    Ubon LAN Cable Relay Adapter with Magnet
    It is an adapter that extends (relays) by connecting another LAN cable when the length of the LAN cable you are using is not long enough. With a magnet, it can be installed by attaching it to a steel surface such as an OA desk. With non-slip sheet. Environmentally friendly RoHS directive complian... Read More
    Main Unit Size (mm)  W14.6 × H18.6 × D29 
    Rating:
    100%
    from S$12.99
    Min. 2 days
  38. High grade modular plug
    JEFCOM High grade modular plug
    High performance for high-speed communication of ADSL! Quality equivalent to LAN terminal of CAT5 Polycarbonate body that is hard to break even if the claw (latch) is bent ISDN that uses a high frequency of 50μ gold plating, which is about 16 times that of the standard product. Ideal for communic... Read More
    RoHS directive (corresponding to 10 substances)  Suitable Tool  MJ-468N(4P、6P、8P)、MJ-8(6P、8P) 
    Rating:
    60%
    from S$21.99
    Min. 2 days
  39. Category 6 Termination tool for modular jack
    Panduit Category 6 Termination tool for modular jack
    Operating Temperature Range (℃)  -10~+60  Dimensions, Width W x Depth D x Height H (mm)  116.8×33.5×19.2  Mass (g)  12.7  Operating Humidity Range  25 to 85% (non-condensing)  Trusco Part No.  469-4872  Color  Black  Material  Glass fiber nylon, synthetic resin  Standard  UL94 HB 
    from S$12.99
    Min. 2 days
  40. Modular plug (with shield)
    JEFCOM Modular plug (with shield)
    Data plug for network / communication line Shielded plug that is resistant to electrical noise Polycarbonate body that does not easily break even when the claw (latch) is bent Also supports ISDN For cables with 8-core round cross section
    RoHS directive (corresponding to 10 substances)  Quantity (pieces)  25  Specification  50μ (1.27um) gold-plated RJ45 compliant  Plug type  8P8C  Suitable Tool  LMJ-55、MJ-468N、MJ-8 
    from S$64.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 886

Set Ascending Direction