Electrical Measuring Equipment
Inspection / measurement refers to a test to confirm that the structure is as designed in the construction of electrical equipment. It is important to select appropriate tools when conducting various inspections and measurements, such as energization confirmation and insulation resistance measurement. In addition to dedicated testers such as continuity checkers and analog multimeters and digital multimeters, you will also need to prepare test leads and cable gauges. The process including the final inspection and measurement is the job of the electrician and is indispensable for maintaining a certain level of construction quality.
Other Related Pages
- Ubon Minomushi clip ⇔ IC clip with lead wireA type with a lead wire attached to a bagworm clip. As a general connector, it is used in various fields such as electrical products, communication devices, and teaching materials.Withstand Voltage (V) (Insulation) AC 1,000 (1 minute or more) Lead Wire 0.1sq Energizing Current (A) 2 (maximum) DC12 Overall Length (mm) 500 Size S Clip U-0101
- Sunhayato IC test clip for fine pitchCompared to the same type as before, the resistance value is about 1/3. (Compared to the manufacturer) The logic analyzer probe can be connected directly. 10 colors that make it easy to distinguish signals. With a hold bar that can be installed stably and continuously. A test clip that attaches d... Read MoreWithstand Voltage 500V DC for 1 minute Insulation Resistance (MΩ) 500(at500V DC) Storage Temperature / Humidity Range -20~80℃ 90%RH max. Operating Temperature / Humidity Range 0~50℃ 90%RH max. Suitable for ICs such as SOP and QFP packagesfrom S$339.90Min. 2 days
- T.SIN (Teishin Electric) 50Ω coaxial test lead (crimp type)Type BNC plug RoHS directive (corresponding to 10 substances) Correspondence Cable RG-58A/Ufrom S$29.99Min. 2 days
- MonotaRO Alligator Clips* Do not use for anything other than its intended purpose.Rated Voltage (V) AC125 Withstand Voltage AC500V (1 minute) Insulation Resistance (MΩ) DC500V 100 or more (MIN) Material (Insulator) PVC
- MIYAMA ELECTRIC IC ClipInsulation Resistance (MΩ) 100 or more (MIN)/DC500V
- SATO PARTS clipPower clip that is easy to grasp and hard to come offRating 30V、5A Material (Main Unit) Copper alloy RoHS directive (corresponding to 10 substances) Correspondence
- T.SIN (Teishin Electric) Test LeadRoHS directive (corresponding to 10 substances) Correspondence
- OHM ELECTRIC Alligator ClipIt is a crocodile clip for work.Set Contents Red, black 1 each
- T.SIN (Teishin Electric) IC Test LeadRoHS directive (corresponding to 10 substances) Correspondence
- T.SIN (Teishin Electric) Battery clipA red and black set of battery clips. For chargers, measuring instruments, light electric appliances, grounding, etc.Insulation Resistance DC500V100MΩ or more Set Contents Red / Black 1 each
- T.SIN (Teishin Electric) Test lead with fuse holderNo cable processing is required. It is easy to identify the wiring. A fuse holder is attached to the red lead wire. For testing temporary wiring, models, teaching materials, etc. Ideal for checking energization (conductivity). For electric handling related manufacturers and school teaching materi... Read MoreIsolation Voltage AC2000V 1 minute or more RoHS directive (corresponding to 10 substances) Correspondence
- Ubon Minomushi Clip Minomushi Clip with lead wireA type with a lead wire attached to a bagworm clip. As a general connector, it is used in various fields such as electrical products, communication devices, and teaching materials.
- Ubon Charging clip (Hippo clip)Designed to be easy to squeeze into battery terminals, etc. Ideal for use in chargers, measuring instruments, grounding, etc.Tooth Width (mm) 11.5 Isolation Voltage 2000V 1 minute or more Maximum Jaw Opening (mm) 22 Mouth length (mm) 23 Energizing Current (A) 30 (max) 125 VAC Overall Length (mm) 84 Insulation Resistance DC500V 100MΩ or more Color Red / black Material (Cover) Vinyl chloride
- MonotaRO Alligator ClipDue to its small size, it is suitable for use when working on small boards. When testing to connect terminals and lead wires in work etc. * Do not use for any purpose other than its intended purpose.Rated Voltage (V) 12 Rated Current (A) 3 Length (mm) 35 Set Contents Red, black 1 each
- SATO PARTS clipRated Voltage (V) 30 Withstand Voltage AC500V (1 minute) Material (Main Unit) Brass Insulation Resistance (MΩ) DC500V, 100 or more Material (Insulator) P.V.C.
- T.SIN (Teishin Electric) Coaxial Test LeadRoHS directive (corresponding to 10 substances) Correspondence Cable RG-58A/U
- SATO PARTS Clip coverC-100 clip cover onlyRoHS directive (corresponding to 10 substances) Correspondencefrom S$3.49Min. 2 days
- T.SIN (Teishin Electric) Shield clip L both ends with fuse holder* Fuse is not included.RoHS directive (corresponding to 10 substances) Correspondence Lead Wire KIV1.25SQfrom S$26.99Min. 2 days
- T.SIN (Teishin Electric) Hippo clipIsolation Voltage AC2000V 1 minute or more RoHS directive (corresponding to 10 substances) Correspondence Insulation Resistance DC500V 100MΩ or more Material (Main Unit) Iron plating Nickel Material (Cover) Vinyl chloride
- Ubon Minomushi ClipThe bagworm clip is used as a general connector in various fields such as electrical products, communication devices, and teaching materials. The lead wire connection is soldered.Isolation Voltage AC2000V 1 minute or more Insulation Resistance DC500V 100MΩ or more Material (Main Unit) Iron + Ni plating Material (Cover) Vinyl chloride
- T.SIN (Teishin Electric) 75Ω coaxial test lead (crimp type)Cable 3C-2V Type BNC plug RoHS directive (corresponding to 10 substances) Correspondence
- ELPA (Asahi Electric) Alligator clipIt is used by inserting it into the test lead of the tester.Maximum Jaw Opening (mm) 8 Specification MAX 1000V CAT.Ⅲ
- T.SIN (Teishin Electric) Battery ClipIsolation Voltage AC2000V 1 minute or more RoHS directive (corresponding to 10 substances) Correspondence Insulation Resistance DC500V 100MΩ or more Material (Main Unit) Iron plating Nickel Material (Cover) Vinyl chloride
- AS ONE Safety Insulation ClipExcellent connection work safety due to insulation resin coating. Prevents short-circuit accidents between electric clips.Current Capacity (A) 2
- T.SIN (Teishin Electric) Test lead with alligator clipSet Contents 1 Red ・ Black each 2 total Insulation Voltage (V) AC1000/1 minute or more RoHS directive (corresponding to 10 substances) Correspondencefrom S$12.99Min. 2 days
- ELPA (Asahi Electric) Alligator clip LFor connection testDimensions (H x W x D) (mm) 115×60×10 Mass (g) 13 Rated Current (A) 3 Overall Length (mm) About 67 Specification One each for red and black Color Red / black
- T.SIN (Teishin Electric) Jumper Test LeadLead Wire 0.1 Scare Set Contents 1 Red ・ Black each 2 total Overall Length (mm) 250 Isolation Voltage AC2000V 1 minute or more RoHS directive (corresponding to 10 substances) Correspondence
- ESCO 500mm / 0.1mm2 test lead (banana plug clip / 10Esco Part No. EA940DT-87from S$57.99Min. 2 days
- ELPA (Asahi Electric) Test leadsUsed as a test lead for banana testers.Specification Banana type
- Sunhayato Test Clip for SMTICIC operation check and signal retrieval can be done easily. Compared to the same type as before, the resistance value is about 1/3. The logic analyzer probe can be connected directly. With a hold bar that can be installed stably and continuously. A test clip that can be directly attached to the t... Read MoreWithstand Voltage 500VDC for 1 minute Insulation Resistance (MΩ) Up to 500 (at500VDC)from S$67.99Min. 2 days
- Ubon Fused (1A) Minomushi test lead wireThere is a fuse folder between the bagworm clip and the bagworm clip. (Red code only)Cord VSF03sq Clip (Minomushi) U-0102 Fuse 30mm x 6.4Φ * Fuse 1A: 2 included Energizing Current (A) (Maximum) 1 125VAC Cable Length (m) 500from S$28.99Min. 2 days
- AS ONE Alligator ClipIt is convenient for measuring continuity check by inserting it into the tip of the test lead.As ONE Part Number 3-9772-01
- MIYAMA ELECTRIC Caterpillar clip type BDimensions (Length L x Width W x Height H) (mm) 110×75×10 Current (A) 2 Isolation Voltage 3000V AC for 1 minute Mass (g) 5 RoHS directive (corresponding to 10 substances) Correspondence Insulation Resistance (MΩ) DC500V 100 or more (MIN)from S$1.89Min. 2 days
- T.SIN (Teishin Electric) Mold clipA crimp type mold clip. For measuring instruments, etc.Rating (A) 1 Rating 1A Overall Length (mm) 36 Mass (g) 9.3 Material Body: Iron, Cover: ABS RoHS directive (corresponding to 10 substances) Correspondence Insulation Resistance DC500V100MΩ or more Set Contents Red / Black 3 eachfrom S$17.99Min. 2 days
- T.SIN (Teishin Electric) Mold grip test leadRoHS directive (corresponding to 10 substances) Correspondencefrom S$13.99Min. 2 days
Filter by categories