Mechanical / Structural Components
Other Related Pages
- NOK O-Ring P Series (for Dynamic)An O-ring is an annular packing with an O-shaped (circular) cross section, which is generally mounted in a groove and compressed appropriately to be used as a seal for a wide variety of fluids such as oil, water, air, and gas.Heat Resistance Temperature (℃) 100 Withstand Pressure (MPa) 7 Hardness 70(±5)° Type For dynamic (P type) Material NBR-70-1 (type 1 A) NBR Nitrile Rubber
- Mitsuboshi Belting V Belt Type B (Standard)It is a set-free belt that does not stretch or shrink over time during use and is suitable for multiple hangings, and can be expected to have a long belt life. In addition, it is easy to obtain by handling it as a standard V-belt.Operating Temperature Range (℃) -40~+70 Belt Height (mm) 11.0 Minimum Pulley Diameter (mm) 150 Belt Top Width (mm) 16.5 Maximum Speed (m/sec) 30 Offset Angle (°) 40 Electrical Resistance Value 50MΩ or more Belt Shape B Material (Belt) Rubber Type V-belt
- NOK O-Ring S Type for Static (NBR)An O-ring is an annular packing with an O-shaped (circular) cross section, which is generally mounted in a groove and compressed appropriately to be used as a seal for a wide variety of fluids such as oil, water, air, and gas.Heat Resistance Temperature (℃) 100 Hardness 70(±5)° Type For fixing S type Material NBR (Nitrile Rubber)
- MonotaRO V belt A type standardA conductive V-belt that can be widely used in general industrial machinery. For conduction belts. * Please do not use it for any other purpose.Belt Top Width (mm) 12.5 Elongation(%) 3 Tensile Strength (kN) 4.4 Belt Height (mm) 8 Material Rubber
- MASUOKA O-Ring P (For Dynamic, For Static) Fluoro RubberHas heat resistance and chemical resistance. Packing that requires heat resistance, oil resistance, and chemical resistance, corrosion resistant packing in chemical factories, gaskets, diaphragms, tank linings, hoses, pump parts, etc.Heat Resistance Temperature (℃) 200 Withstand Pressure (MPa) 7 Hardness 70 RoHS directive (corresponding to 10 substances) Correspondence Type For fixing P type / for exercise Specification Heat and chemical resistant Material JIS B 2401 Type 4 D (Fluoro rubber)
- NTN Miniature Ball Bearing / Small Diameter Ball Bearing ZZ (Standard Type) (No Flange)Miniature ball bearings have a nominal bearing outer diameter of D <9 mm, small diameter ball bearings have a nominal bearing inner diameter of d <10 mm, and nominal bearing outer diameter D ≥ 9 mm. There are metric type and inch type. Most commonly used seal-shield bearings have a width of... Read MoreJIS Grade 0 Race Ring Shape Deep groove ball bearings Outer Ring Type Flat Material (Main Unit) High carbon chromium bearing steel Rolling Element Material High carbon chromium bearing steel Load Direction Radial Shield Shape Shielded on both sides Number of Track Trains Single row Flange Without flange
- NSK (Nippon Seiko) Single Row Deep Groove Ball Bearing 6200 Series ZZSingle row deep groove ball bearings are the most typical type of rolling bearings and have a wide range of uses. The orbital grooves provided on the inner and outer rings form a cross section of an arc having a radius slightly larger than the radius of the rolling ball. In addition to radial loa... Read MoreMounting Dimension (Minimum Dx) (Φmm) - Dimension D1 (Φmm) - Dimension rN (mm) - Remark - Dimension D2 (Φmm) - Dimension f (mm) - Dimension a (mm) - Dimension b (mm) - Dimension r0 (mm) - Mounting Dimensions (Maximum Cx) (mm) -
- MonotaRO Deep Groove Ball Bearings 6200 Series ZZ* Do not use for anything other than its intended purpose.Race Ring Shape Deep groove ball bearings Shield Shape Double-sided steel plate shield type Outer Ring Type Flat Material (Main Unit) High carbon chromium bearing steel Load Direction Radial Number of Track Trains Single row
- TSUBAKI (Tsubakimoto Chain) RS Roller Chain Single RowA large reduction ratio can be obtained. (Generally up to 1:7) A relatively long distance between axes (usually 4m or less) can be obtained. There is a large degree of freedom in the distance between shafts. Multi-axis transmission is possible. Both sides are available. Easy to install and replac... Read MoreSingle or Double Strand 1 Type Unit Material (Main Unit) Steel Included Accessories With 1 connecting link
- NMB (Minebea) DDL-ZZ Series Thin Double Shield Radial Ball BearingIt is a miniature bearing that is often used in information and communication equipment centered on personal computers, home appliances, and control motors for automobiles. It is a precision part used for the part that receives the shaft in order to stably rotate the shaft of rotating equipment t... Read MoreJIS Grade 0 Race Ring Shape Deep groove ball bearings Outer Ring Type Flat Material (Main Unit) Martensitic stainless steel Rolling Element Material Martensitic stainless steel Load Direction Radial Number of Track Trains Single row
- NTN Deep Groove Ball Bearings 6200 Series LLB (Double Non-Contact Rubber Seal Type)Deep groove ball bearings that are most widely used among bearings. Deep groove ball bearings have deep arcuate grooves on both the inner and outer rings, and can receive radial loads, axial loads in both directions, or combined loads that are a combination of these, making them suitable for high... Read MoreJIS Grade 0 Race Ring Shape Deep groove ball bearings Outer Ring Type Flat Material (Main Unit) High carbon chromium bearing steel Rolling Element Material High carbon chromium bearing steel Shield Shape Non-contact seal type on both sides Load Direction Radial Number of Track Trains Single row
- MonotaRO Set Collar StandardThis is convenient when you want to adjust the position. * Do not use for anything other than its intended purpose.Surface Treatment Black dyed Material S45C Type Standard
- MonotaRO Deep Groove Ball Bearings 6000 Series ZZ* Do not use for anything other than its intended purpose.Race Ring Shape Deep groove ball bearings Shield Shape Double-sided steel plate shield type Outer Ring Type Flat Material (Main Unit) High carbon chromium bearing steel Load Direction Radial Number of Track Trains Single row
- TAKIGEN MFG Grommet with Flame Retardant FilmUses flame-retardant material (UL94V-0 compliant). You can choose from a wide variety of types according to your needs. It can be set in the hole of the panel with one touch. Non-migratory rubber (contamination test JIS K6267 no abnormality) Distribution board / control board / measuring equipmentHardness 50°±5° Color Black Material EPDM Feature Flame retardance Type Grommet Operation Ambient Temperature (℃) Up to 70 Operating Temperature Range (℃) Up to 70
- Mitsuboshi Belting V belt C type (standard)It is a set-free belt that does not stretch or shrink during use and is suitable for multiple hangings, and can be expected to have a long belt life. In addition, it is easy to obtain by handling it as a standard V-belt.Operating Temperature Range (℃) -40~70 Belt Top Width (mm) 22 Minimum Pulley Diameter (mm) 224 Maximum Speed (m/sec) 30 Offset Angle (°) 40 Electrical Resistance Value 50MΩ or more Belt Shape C Type V-belt
- MonotaRO Stud BoltFor positioning jigs during mold processing. * Please refrain from using it for any other purpose.Material S45C Hardness HRC 25~30 Heat Treatment Yes Surface Treatment Homo processing
- Kurashiki Kako Anti-Vibration Pad (Natural Rubber, Rubber Hardness 50)Easy to install and move Machines can be easily installed and moved. It can be cut to an appropriate size with scissors and a knife at the site, and it is effective just by laying it under the machine. A special pattern is applied to both sides, which has a large anti-vibration effect, and a rela... Read MoreRubber hardness (JIS)50 Support surface pressure (N / mm 2 ) - Specific Vibration Frequency (Hz) - Cut-off frequency (Hz) - Material Natural rubber (rubber hardness 50)
- SUS T Nut SS (M5)Mass (g) 2 Type M5 Material S10C equivalent, UNIQLO plating Suitable for SF20 series
- MABUCHI MOTOR DC MotorIt is a motor widely used for work. Country of origin: China Models, crafts, etc. * Performance table when using AA batteries. (FA, RE series) * Performance table when using a constant voltage power supply. (RS series)Number of poles (P) 3 Motor Type Brushed motor Power Supply DC Type General-purpose motor Operation Environment Indoor (normal temperature and humidity) With or Without Brake None Type of Sign Tap
- TSUBAKI NAKASHIMA Steel Ball (Precision Ball) SUJ2 inch SizeBall bearings are used in rotating parts of automobiles, home appliances, motorcycles, and general machinery. Ball bearings, slide rails, ballpoint pens, seat belts, valves, bicycles, casters, door rollers, ball millsHardness HRC 62~67
- IMAO Anti-Vibration Rubber (Male Screw / Female Screw)By attenuating and absorbing vibrations from operating machines, noise and adverse effects on adjacent machines are prevented, and the life of machinery and equipment is extended.Suitable Usage Anti-vibration Color (Body) Black Type of Connection Female thread / male thread Material (Anti-Vibration Rubber) Natural rubber Shape Round type
- ACE Aluminum Extrusion 3030 Type StandardMass (kg/m) 0.98 Number of Flutes 1 row groove x 1 row groove Yield Strength (N/mm2) 215 or more Tensile Strength (N/mm2) 245 or more Frame Width (mm) 30 Size (mm) 30×30 Cross-sectional Area (mm 2) 327 Type 4-sided groove Elongation (%) 8 or more Material (Main Unit) A6063S-T5 Shape Square Surface Treatment (Main Unit) White anodized
- TRUSCO Key Material S45C (New JIS Parallel Double-Sided Square Key Standard Product)You can cut it to the required length and use it. A detent for the joint between the shaft of a motor or reducer and the gear or sprocket.Tolerance JIS B 1301 Length (mm) 300 Shape Double-sided key
- ACE Aluminum frame nut / holder set (rear insertion type) □ 30 seriesSet Contents Nut holder, nut holder HA06WH (white) Surface Treatment Square nut / fabric Suitable for □ 30 series
- ACE Aluminum Extrusion 2020 Type StandardMass (kg/m) 0.53 Number of Flutes 1 row groove x 1 row groove Cross-sectional Area (mm 2) 194.7 Frame Width (mm) 20 Size (mm) 20×20 Yield Strength (N/mm2) 215 or more Tensile Strength (N/mm2) 245 or more Type 4-sided groove Elongation (%) 8 or more Material (Main Unit) A6063S-T5 Shape Square Surface Treatment (Main Unit) White anodized
- Mitsuboshi Belting Pencil Type Tension MeterA standard spring-loaded tension measuring machine. It can be used for standard V-belt, red label V-belt, e-power series, and ultra e-power V-belt. V-belt tension measurementLoad Range (kg) 15 Length (mm) 200 Measuring Range (mm) 60 Mass (g) 65 RoHS directive (corresponding to 10 substances) Correspondence Material Steel sheet
- MonotaRO Revolving Grip* Do not use for anything other than its intended purpose.Dimension E (mm) 10 Color Black Material (Screw) Iron Material (handle) Unsaturated polyester resin
- Iwata Mfg. Rubber Edge TrimA compact trim that is easy to cut and bend because there is no core metal.RoHS directive (corresponding to 10 substances) Correspondence
- No Brand Resin Ball (Urethane) (Inch Size)Hardness HS95 Material Urethane
- OILES Oiles # 80 BushOILES # 80 is a non-lubricated bearing in which lubricating oil and a special filler are uniformly dispersed and contained in the resin in polyacetal. It can be used without lubrication and has excellent load resistance and wear resistance. It has a low coefficient of friction and excellent speed... Read MoreType # 80 Bush Operating Temperature Range (℃) -40~+80 Allowable Maximum Speed V (m/s [m/min]) 0.85[51] Specific Gravity 1.39 Melting Point (℃) 165 Allowable Maximum Surface Pressure P (N/mm2 [kgf/cm2]) 17.5[179] Allowable PV Value (N/mm 2 m/s) [kgf/cm2 m/min] 2.45[1500] Flexural Modulus (N/mm2[kgf /cm2]) 2650[27000] Tensile Strength (N/mm2) 51.0 Izod Impact Strength (J/m[kgfcm/cm]) 58.8 [6.00] (with notch) Elongation at Break (%) 60 Bending Strength (N/mm2) 76.5 Linear Expansion Coefficient (×10-5/℃) 8~13 Hardness HRM72 Lubrication System No lubrication Material Oil-impregnated polyacetal resin
- NSK (Nippon Seiko) Single Row Deep Groove Ball Bearings 6900 Series DDU (Both Sides Contact Rubber Seal Type)JIS Grade 0 Race Ring Shape Deep groove ball bearings Shield Shape Double contact seal type Outer Ring Type Flat Material (Main Unit) High carbon chromium bearing steel Rolling Element Material High carbon chromium bearing steel Load Direction Radial Number of Track Trains Single row
- SHK Press Spring Material Spring Hard Steel Wire SWC Unichrome PlatedElectronic parts, electrical appliances, toys, industrial equipment, etc. * Please do not use it in a deformed or damaged state.Material Spring hard wire SWC UNIQLO
- TSUBAKI NAKASHIMA Steel Ball (Precision Ball) SUS440C mm SizeThis stainless steel has excellent mechanical properties by being cured by heat treatment. This feature is suitable for ball bearings, valves, etc. Ball bearings, slide rails, ballpoint pens, seat belts, valves, bicycles, casters, door rollers, ball millsGauge S (μm) +10~-10 Gauge Pitch (μm) 2.0 Hardness HRC 58~65 Material SUS440C
- WAKI Anti-Vibration Rubber MatIt is highly wear resistant and elastic, and has excellent mechanical properties. The ground plane is slightly yellowed. It cannot be used in places where petroleum or chemicals come into contact. Please use within -20 ℃ ~ + 60 ℃. For vibration isolation of washing machines, audio, outdoor units... Read MoreRubber hardness 60±5 Thickness (mm) 8 RoHS directive (corresponding to 10 substances) Correspondence Material NR (natural rubber)
- NSK (Nippon Seiko) Stainless Bearing Double Shield TypeStainless steel bearings are the basic product of NSK special environmental bearing Spacia TM series, and are mainly suitable for high humidity environment. The lineup is affordable. Corrosion resistance superior to bearing steel. For air only, grease lubrication. The cage is made of glass fiber ... Read MoreJIS Grade 0 Race Ring Shape Deep groove ball bearings Outer Ring Type Flat Load Direction Radial Shield Shape Shielded on both sides Number of Track Trains Single row
- SUPER TOOL T Slot BoltA bolt diameter of the same size as the table T-groove can be used. A special bolt made by precision forging carbon steel. For fixing the clamp (jig tool) to the table.Specification Precision forged special bolt
- NSK (Nippon Seiko) Single Thrust Ball Bearings 51100 SeriesThrust bearings have a contact angle of more than 30 ° and less than 90 °, primarily supporting axial loads. There is a ball between a set of track boards (axial track board and hizing track board), and the contact angle is usually 90 °. Only unidirectional axial loads can be applied, not radial ... Read More
Filter by categories