Mechanical Elements
A mechanical part is a term used to refer to a part that is used to move a machine at a manufacturing site that makes automobiles or home appliances, or is used for various familiar items. In addition to bearings, various parts such as chains, motors, and gears are applicable. They are used in many places, such as motor belts, fishing gear reels, drawer rails, etc., from household appliances to factories and hospitals such as reduction gears and medical gas meters, and are also sold at home centers.
Other Related Pages
- Mitsuboshi Belting V Belt Type B (Standard)It is a set-free belt that does not stretch or shrink over time during use and is suitable for multiple hangings, and can be expected to have a long belt life. In addition, it is easy to obtain by handling it as a standard V-belt.Operating Temperature Range (℃) -40~+70 Belt Height (mm) 11.0 Minimum Pulley Diameter (mm) 150 Belt Top Width (mm) 16.5 Maximum Speed (m/sec) 30 Offset Angle (°) 40 Electrical Resistance Value 50MΩ or more Belt Shape B Material (Belt) Rubber Type V-belt
- MonotaRO V belt A type standardA conductive V-belt that can be widely used in general industrial machinery. For conduction belts. * Please do not use it for any other purpose.Belt Top Width (mm) 12.5 Elongation(%) 3 Tensile Strength (kN) 4.4 Belt Height (mm) 8 Material Rubber
- NTN Miniature Ball Bearing / Small Diameter Ball Bearing ZZ (Standard Type) (No Flange)Miniature ball bearings have a nominal bearing outer diameter of D <9 mm, small diameter ball bearings have a nominal bearing inner diameter of d <10 mm, and nominal bearing outer diameter D ≥ 9 mm. There are metric type and inch type. Most commonly used seal-shield bearings have a width of... Read MoreJIS Grade 0 Race Ring Shape Deep groove ball bearings Outer Ring Type Flat Material (Main Unit) High carbon chromium bearing steel Rolling Element Material High carbon chromium bearing steel Load Direction Radial Shield Shape Shielded on both sides Number of Track Trains Single row Flange Without flange
- NSK (Nippon Seiko) Single Row Deep Groove Ball Bearing 6200 Series ZZSingle row deep groove ball bearings are the most typical type of rolling bearings and have a wide range of uses. The orbital grooves provided on the inner and outer rings form a cross section of an arc having a radius slightly larger than the radius of the rolling ball. In addition to radial loa... Read MoreMounting Dimension (Minimum Dx) (Φmm) - Dimension D1 (Φmm) - Dimension rN (mm) - Remark - Dimension D2 (Φmm) - Dimension f (mm) - Dimension a (mm) - Dimension b (mm) - Dimension r0 (mm) - Mounting Dimensions (Maximum Cx) (mm) -
- MonotaRO Deep Groove Ball Bearings 6200 Series ZZ* Do not use for anything other than its intended purpose.Race Ring Shape Deep groove ball bearings Shield Shape Double-sided steel plate shield type Outer Ring Type Flat Material (Main Unit) High carbon chromium bearing steel Load Direction Radial Number of Track Trains Single row
- TSUBAKI (Tsubakimoto Chain) RS Roller Chain Single RowA large reduction ratio can be obtained. (Generally up to 1:7) A relatively long distance between axes (usually 4m or less) can be obtained. There is a large degree of freedom in the distance between shafts. Multi-axis transmission is possible. Both sides are available. Easy to install and replac... Read MoreSingle or Double Strand 1 Type Unit Material (Main Unit) Steel Included Accessories With 1 connecting link
- NMB (Minebea) DDL-ZZ Series Thin Double Shield Radial Ball BearingIt is a miniature bearing that is often used in information and communication equipment centered on personal computers, home appliances, and control motors for automobiles. It is a precision part used for the part that receives the shaft in order to stably rotate the shaft of rotating equipment t... Read MoreJIS Grade 0 Race Ring Shape Deep groove ball bearings Outer Ring Type Flat Material (Main Unit) Martensitic stainless steel Rolling Element Material Martensitic stainless steel Load Direction Radial Number of Track Trains Single row
- NTN Deep Groove Ball Bearings 6200 Series LLB (Double Non-Contact Rubber Seal Type)Deep groove ball bearings that are most widely used among bearings. Deep groove ball bearings have deep arcuate grooves on both the inner and outer rings, and can receive radial loads, axial loads in both directions, or combined loads that are a combination of these, making them suitable for high... Read MoreJIS Grade 0 Race Ring Shape Deep groove ball bearings Outer Ring Type Flat Material (Main Unit) High carbon chromium bearing steel Rolling Element Material High carbon chromium bearing steel Shield Shape Non-contact seal type on both sides Load Direction Radial Number of Track Trains Single row
- MonotaRO Set Collar StandardThis is convenient when you want to adjust the position. * Do not use for anything other than its intended purpose.Surface Treatment Black dyed Material S45C Type Standard
- MonotaRO Deep Groove Ball Bearings 6000 Series ZZ* Do not use for anything other than its intended purpose.Race Ring Shape Deep groove ball bearings Shield Shape Double-sided steel plate shield type Outer Ring Type Flat Material (Main Unit) High carbon chromium bearing steel Load Direction Radial Number of Track Trains Single row
- Mitsuboshi Belting V belt C type (standard)It is a set-free belt that does not stretch or shrink during use and is suitable for multiple hangings, and can be expected to have a long belt life. In addition, it is easy to obtain by handling it as a standard V-belt.Operating Temperature Range (℃) -40~70 Belt Top Width (mm) 22 Minimum Pulley Diameter (mm) 224 Maximum Speed (m/sec) 30 Offset Angle (°) 40 Electrical Resistance Value 50MΩ or more Belt Shape C Type V-belt
- MABUCHI MOTOR DC MotorIt is a motor widely used for work. Country of origin: China Models, crafts, etc. * Performance table when using AA batteries. (FA, RE series) * Performance table when using a constant voltage power supply. (RS series)Number of poles (P) 3 Motor Type Brushed motor Power Supply DC Type General-purpose motor Operation Environment Indoor (normal temperature and humidity) With or Without Brake None Type of Sign Tap
- TSUBAKI NAKASHIMA Steel Ball (Precision Ball) SUJ2 inch SizeBall bearings are used in rotating parts of automobiles, home appliances, motorcycles, and general machinery. Ball bearings, slide rails, ballpoint pens, seat belts, valves, bicycles, casters, door rollers, ball millsHardness HRC 62~67
- TRUSCO Key Material S45C (New JIS Parallel Double-Sided Square Key Standard Product)You can cut it to the required length and use it. A detent for the joint between the shaft of a motor or reducer and the gear or sprocket.Tolerance JIS B 1301 Length (mm) 300 Shape Double-sided key
- Mitsuboshi Belting Pencil Type Tension MeterA standard spring-loaded tension measuring machine. It can be used for standard V-belt, red label V-belt, e-power series, and ultra e-power V-belt. V-belt tension measurementLoad Range (kg) 15 Length (mm) 200 Measuring Range (mm) 60 Mass (g) 65 RoHS directive (corresponding to 10 substances) Correspondence Material Steel sheet
- No Brand Resin Ball (Urethane) (Inch Size)Hardness HS95 Material Urethane
- OILES Oiles # 80 BushOILES # 80 is a non-lubricated bearing in which lubricating oil and a special filler are uniformly dispersed and contained in the resin in polyacetal. It can be used without lubrication and has excellent load resistance and wear resistance. It has a low coefficient of friction and excellent speed... Read MoreType # 80 Bush Operating Temperature Range (℃) -40~+80 Allowable Maximum Speed V (m/s [m/min]) 0.85[51] Specific Gravity 1.39 Melting Point (℃) 165 Allowable Maximum Surface Pressure P (N/mm2 [kgf/cm2]) 17.5[179] Allowable PV Value (N/mm 2 m/s) [kgf/cm2 m/min] 2.45[1500] Flexural Modulus (N/mm2[kgf /cm2]) 2650[27000] Tensile Strength (N/mm2) 51.0 Izod Impact Strength (J/m[kgfcm/cm]) 58.8 [6.00] (with notch) Elongation at Break (%) 60 Bending Strength (N/mm2) 76.5 Linear Expansion Coefficient (×10-5/℃) 8~13 Hardness HRM72 Lubrication System No lubrication Material Oil-impregnated polyacetal resin
- NSK (Nippon Seiko) Single Row Deep Groove Ball Bearings 6900 Series DDU (Both Sides Contact Rubber Seal Type)JIS Grade 0 Race Ring Shape Deep groove ball bearings Shield Shape Double contact seal type Outer Ring Type Flat Material (Main Unit) High carbon chromium bearing steel Rolling Element Material High carbon chromium bearing steel Load Direction Radial Number of Track Trains Single row
- TSUBAKI NAKASHIMA Steel Ball (Precision Ball) SUS440C mm SizeThis stainless steel has excellent mechanical properties by being cured by heat treatment. This feature is suitable for ball bearings, valves, etc. Ball bearings, slide rails, ballpoint pens, seat belts, valves, bicycles, casters, door rollers, ball millsGauge S (μm) +10~-10 Gauge Pitch (μm) 2.0 Hardness HRC 58~65 Material SUS440C
- NSK (Nippon Seiko) Stainless Bearing Double Shield TypeStainless steel bearings are the basic product of NSK special environmental bearing Spacia TM series, and are mainly suitable for high humidity environment. The lineup is affordable. Corrosion resistance superior to bearing steel. For air only, grease lubrication. The cage is made of glass fiber ... Read MoreJIS Grade 0 Race Ring Shape Deep groove ball bearings Outer Ring Type Flat Load Direction Radial Shield Shape Shielded on both sides Number of Track Trains Single row
- NSK (Nippon Seiko) Single Thrust Ball Bearings 51100 SeriesThrust bearings have a contact angle of more than 30 ° and less than 90 °, primarily supporting axial loads. There is a ball between a set of track boards (axial track board and hizing track board), and the contact angle is usually 90 °. Only unidirectional axial loads can be applied, not radial ... Read More
- TSUBAKI NAKASHIMA Steel Ball (Precision Ball) SUS440C inch SizeThis stainless steel has excellent mechanical properties by being cured by heat treatment. This feature is suitable for ball bearings, valves, etc. Ball bearings, slide rails, ballpoint pens, seat belts, valves, bicycles, casters, door rollers, ball millsHardness HRC 58~65 Material SUS440C
- NTN Shell needle roller bearing HMK type (open end type)It is a bearing in which an outer ring is formed from a thin steel plate by precision drawing, the raceway surface is surface-hardened, and then a needle-shaped roller and a cage are assembled. It has the smallest cross-sectional height as a bearing with an outer ring, and can reduce space and co... Read MoreRace Ring Shape Needle roller bearing
- Everon VP Pulley A1 Shaft Hole Finished Product (Shaft Hole Keyway)Number of Flutes 1 Rim Width w (mm) 20
- NTN Deep groove ball bearings 6200 series LLB CM / 5KDeep groove ball bearings that are most widely used among bearings. Deep groove ball bearings have deep arcuate grooves on both the inner and outer rings and can receive radial loads, axial loads in both directions, or a combination of these, making them suitable for high-speed rotation. In the s... Read MoreGrease Symbol 5K (Multemp SRL, joint oil) Symbol of Internal Clearance Preload CM Material (Main Unit) High carbon chromium bearing steel
- Everon VP pulley A1 Shaft hole finished product (shaft hole + keyway + set screw hole 2 locations)Number of Flutes 1 Rim Width w (mm) 20 Groove Shape A Type VP pulley
- Sumitomo Heavy Industries ASTERO Gear HeadThe motor and gear head have an easy-to-use separate structure. Customers can freely assemble the gear head by themselves. Induction motor / The most widely used gear motor. Used for driving at a constant speed. Leverable motor / Gear motor that can instantly switch the direction of rotation. Use... Read MoreProduct Type Single gear head
- NMB (Minebea) LSeries Thin Double Shield Radial Ball BearingIt is a miniature bearing that is often used in information and communication equipment centered on personal computers, home appliances, and control motors for automobiles. It is a precision part used for the part that receives the shaft in order to stably rotate the shaft of rotating equipment t... Read MoreJIS Grade 0 Race Ring Shape Deep groove ball bearings Outer Ring Type Flat Load Direction Radial Number of Track Trains Single row
- MonotaRO Free Ball Bearing Upward 57mm PitchYou can put the transported object on it and move it 360 degrees freely. * Please refrain from using it for anything other than transportation.Allowable Load (kg) About 15 Material Steel, Q235, surface plating Specification Upward use
- Dainichi Hanso Proside (Screw Blade)Very light (iron specific gravity: 7.85, nylon specific gravity: 1.14), which also reduces the load on the motor. It is hygienic without worrying about rust, and it is cheaper and more economical than stainless steel. It is possible to freely combine long and short, and screw assembly is very eas... Read More
- TSUBAKI (Tsubakimoto Chain) BS / DIN standard RS roller chain joint link 1 rowSingle or Double Strand 1 Type Roller chain Material (Main Unit) Steel