All Category

Controllers

A controller is a control device used to operate equipment efficiently. The production process can be controlled by outputting control signals to the equipment in real time. Emphasis is also placed on extensibility for more advanced control, and there are many products that can be connected to multiple controllers and have additional input and output units. In addition to the controller itself, it may be necessary to combine a battery, power supply, connection cable, PC software, etc. to keep it running.
View : Grid List
Filter

Items 1 - 40 of 49

Set Ascending Direction
  1. PC connection cable for Σ-Ⅴ / Σ-7 series
    Yaskawa Electric PC connection cable for Σ-Ⅴ / Σ-7 series
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$74.99
    Min. 2 days
  2. Analog monitor cable for Σ-Ⅴ / Σ-7 series
    Yaskawa Electric Analog monitor cable for Σ-Ⅴ / Σ-7 series
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$19.99
    Min. 2 days
  3. Pulse output converter for noise resistance
    ORIENTAL MOTOR Pulse output converter for noise resistance
    from S$68.99
    Min. 11 days
  4. Multi burner controller
    azbil (Yamatake Corporation) Multi burner controller
    from S$39.99
    Min. 17 days
  5. I / O conversion tool
    ORIENTAL MOTOR I / O conversion tool
    from S$149.90
    Min. 10 days
  6. Single row deep groove ball bearing
    NACHI (NACHI-FUJIKOSHI) Single row deep groove ball bearing
    This is the most commonly used rolling bearing. The orbital groove is an arc with a radius slightly larger than the radius of the rolling ball, and the ball and the orbit meet at a point. Deep groove ball bearings can receive radial loads, axial loads and their combined loads. Due to its simple s... Read More
    Mass (kg)  0.006  Chamfer Dimension r (mm)  0.3 (minimum)  Basic Static Load Rating (N)  1040  Inner Diameter d (Φmm)  12  Basic Dynamic Load Rating (N)  1920  Outer Diameter D (Φmm)  21  Width B (mm)  Type  Double contact seal type  Allowable Rotation Speed (min -1 [rpm])  Grease lubrication: 20000  Material  High carbon chromium bearing steel 
    Discontinued
  7. Single row deep groove ball bearing
    NACHI (NACHI-FUJIKOSHI) Single row deep groove ball bearing
    This is the most commonly used rolling bearing. The orbital groove is an arc with a radius slightly larger than the radius of the rolling ball, and the ball and the orbit meet at a point. Deep groove ball bearings can receive radial loads, axial loads and their combined loads. Due to its simple s... Read More
    Mass (kg)  0.517  Mounting Dimension, Maximum ra (mm)  1.0  Chamfer Dimension r (mm)  1.1 (minimum)  Mounting Dimension, Maximum Da (Φmm)  113  Outer Diameter D (Φmm)  120  Width B (mm)  18  Basic Static Load Rating (N)  29600  Basic Dynamic Load Rating (N)  32000  Inner Diameter d (Φmm)  85  Mounting Dimension, Minimum da (mm)  91  Type  Double contact seal type  Allowable Rotation Speed (min -1 [rpm])  Grease lubrication: 2600  Material  High carbon chromium bearing steel 
    Discontinued
  8. Single row deep groove ball bearing
    NACHI (NACHI-FUJIKOSHI) Single row deep groove ball bearing
    This is the most commonly used rolling bearing. The orbital groove is an arc with a radius slightly larger than the radius of the rolling ball, and the ball and the orbit meet at a point. Deep groove ball bearings can receive radial loads, axial loads and their combined loads. Due to its simple s... Read More
    Mass (kg)  0.327  Chamfer Dimension r (mm)  1 (minimum)  Mounting Dimension, Maximum ra (mm)  1.0  Outer Diameter D (Φmm)  100  Width B (mm)  16  Basic Static Load Rating (N)  21100  Basic Dynamic Load Rating (N)  23700  Inner Diameter d (Φmm)  70  Mounting Dimension, Minimum da (mm)  75  Mounting Dimension, Maximum Da (Φmm)  95  Type  Both non-contact seal type  Allowable Rotation Speed (min -1 [rpm])  Grease lubrication: 6500  Material  High carbon chromium bearing steel 
    Discontinued
  9. Single row deep groove ball bearing
    NACHI (NACHI-FUJIKOSHI) Single row deep groove ball bearing
    This is the most commonly used rolling bearing. The orbital groove is an arc with a radius slightly larger than the radius of the rolling ball, and the ball and the orbit meet at a point. Deep groove ball bearings can receive radial loads, axial loads and their combined loads. Due to its simple s... Read More
    Mass (kg)  0.311  Chamfer Dimension r (mm)  1 (minimum)  Mounting Dimension, Maximum ra (mm)  1.0  Inner Diameter d (Φmm)  100  Mounting Dimension, Minimum da (mm)  105  Mounting Dimension, Maximum Da (Φmm)  120  Outer Diameter D (Φmm)  125  Width B (mm)  13  Basic Dynamic Load Rating (N)  19600  Basic Static Load Rating (N)  21200  Type  Both non-contact seal type  Allowable Rotation Speed (min -1 [rpm])  Grease lubrication: 4600  Material  High carbon chromium bearing steel 
    Discontinued
  10. Single row deep groove ball bearing
    NACHI (NACHI-FUJIKOSHI) Single row deep groove ball bearing
    This is the most commonly used rolling bearing. The orbital groove is an arc with a radius slightly larger than the radius of the rolling ball, and the ball and the orbit meet at a point. Deep groove ball bearings can receive radial loads, axial loads and their combined loads. Due to its simple s... Read More
    Mass (kg)  0.155  Mounting Dimension, Maximum ra (mm)  0.6  Chamfer Dimension r (mm)  0.6 (minimum)  Width B (mm)  10  Outer Diameter D (Φmm)  100  Basic Dynamic Load Rating (N)  12700  Basic Static Load Rating (N)  13300  Inner Diameter d (Φmm)  80  Mounting Dimension, Minimum da (mm)  84  Mounting Dimension, Maximum Da (Φmm)  96  Type  Both non-contact seal type  Allowable Rotation Speed (min -1 [rpm])  Grease lubrication: 6000  Material  High carbon chromium bearing steel 
    Discontinued
  11. Single row deep groove ball bearing
    NACHI (NACHI-FUJIKOSHI) Single row deep groove ball bearing
    This is the most commonly used rolling bearing. The orbital groove is an arc with a radius slightly larger than the radius of the rolling ball, and the ball and the orbit meet at a point. Deep groove ball bearings can receive radial loads, axial loads and their combined loads. Due to its simple s... Read More
    Mass (kg)  0.771  Mounting Dimension, Maximum ra (mm)  1.0  Chamfer Dimension r (mm)  1.1 (minimum)  Inner Diameter d (Φmm)  100  Mounting Dimension, Minimum da (mm)  106  Mounting Dimension, Maximum Da (Φmm)  134  Outer Diameter D (Φmm)  140  Width B (mm)  20  Basic Static Load Rating (N)  36500  Basic Dynamic Load Rating (N)  42500  Type  Both non-contact seal type  Allowable Rotation Speed (min -1 [rpm])  Grease lubrication: 4400  Material  High carbon chromium bearing steel 
    Discontinued
  12. Single row deep groove ball bearing
    NACHI (NACHI-FUJIKOSHI) Single row deep groove ball bearing
    This is the most commonly used rolling bearing. The orbital groove is an arc with a radius slightly larger than the radius of the rolling ball, and the ball and the orbit meet at a point. Deep groove ball bearings can receive radial loads, axial loads and their combined loads. Due to its simple s... Read More
    Mass (kg)  0.265  Chamfer Dimension r (mm)  1 (minimum)  Mounting Dimension, Maximum ra (mm)  1.0  Mounting Dimension, Maximum Da (Φmm)  105  Outer Diameter D (Φmm)  110  Width B (mm)  13  Basic Dynamic Load Rating (N)  18700  Basic Static Load Rating (N)  19000  Inner Diameter d (Φmm)  85  Mounting Dimension, Minimum da (mm)  90  Type  Double contact seal type  Allowable Rotation Speed (min -1 [rpm])  Grease lubrication: 2750  Material  High carbon chromium bearing steel 
    Discontinued
  13. Single row deep groove ball bearing
    NACHI (NACHI-FUJIKOSHI) Single row deep groove ball bearing
    This is the most commonly used rolling bearing. The orbital groove is an arc with a radius slightly larger than the radius of the rolling ball, and the ball and the orbit meet at a point. Deep groove ball bearings can receive radial loads, axial loads and their combined loads. Due to its simple s... Read More
    Mass (kg)  0.517  Mounting Dimension, Maximum ra (mm)  1.0  Chamfer Dimension r (mm)  1.1 (minimum)  Mounting Dimension, Maximum Da (Φmm)  113  Outer Diameter D (Φmm)  120  Width B (mm)  18  Basic Static Load Rating (N)  29600  Basic Dynamic Load Rating (N)  32000  Inner Diameter d (Φmm)  85  Mounting Dimension, Minimum da (mm)  91  Type  Both non-contact seal type  Allowable Rotation Speed (min -1 [rpm])  Grease lubrication: 5200  Material  High carbon chromium bearing steel 
    Discontinued
  14. Single row deep groove ball bearing
    NACHI (NACHI-FUJIKOSHI) Single row deep groove ball bearing
    This is the most commonly used rolling bearing. The orbital groove is an arc with a radius slightly larger than the radius of the rolling ball, and the ball and the orbit meet at a point. Deep groove ball bearings can receive radial loads, axial loads and their combined loads. Due to its simple s... Read More
    Mass (kg)  0.125  Mounting Dimension, Maximum ra (mm)  0.6  Chamfer Dimension r (mm)  0.6 (minimum)  Width B (mm)  10  Basic Static Load Rating (N)  11500  Basic Dynamic Load Rating (N)  11900  Inner Diameter d (Φmm)  65  Mounting Dimension, Minimum da (mm)  69  Mounting Dimension, Maximum Da (Φmm)  81  Outer Diameter D (Φmm)  85  Type  Double contact seal type  Allowable Rotation Speed (min -1 [rpm])  Grease lubrication: 3750  Material  High carbon chromium bearing steel 
    Discontinued
  15. Single row deep groove ball bearing
    NACHI (NACHI-FUJIKOSHI) Single row deep groove ball bearing
    This is the most commonly used rolling bearing. The orbital groove is an arc with a radius slightly larger than the radius of the rolling ball, and the ball and the orbit meet at a point. Deep groove ball bearings can receive radial loads, axial loads and their combined loads. Due to its simple s... Read More
    Mass (kg)  0.008  Chamfer Dimension r (mm)  0.3 (minimum)  Basic Static Load Rating (N)  1570  Inner Diameter d (Φmm)  17  Outer Diameter D (Φmm)  26  Basic Dynamic Load Rating (N)  2630  Width B (mm)  Type  Double contact seal type  Allowable Rotation Speed (min -1 [rpm])  Grease lubrication: 15000  Material  High carbon chromium bearing steel 
    Discontinued
  16. Single row deep groove ball bearing
    NACHI (NACHI-FUJIKOSHI) Single row deep groove ball bearing
    This is the most commonly used rolling bearing. The orbital groove is an arc with a radius slightly larger than the radius of the rolling ball, and the ball and the orbit meet at a point. Deep groove ball bearings can receive radial loads, axial loads and their combined loads. Due to its simple s... Read More
    Mass (kg)  0.005  Chamfer Dimension r (mm)  0.3 (minimum)  Inner Diameter d (Φmm)  10  Outer Diameter D (Φmm)  19  Basic Dynamic Load Rating (N)  2120  Width B (mm)  Basic Static Load Rating (N)  985  Type  Double contact seal type  Allowable Rotation Speed (min -1 [rpm])  Grease lubrication: 24000  Material  High carbon chromium bearing steel 
    Discontinued
  17. Single row deep groove ball bearing
    NACHI (NACHI-FUJIKOSHI) Single row deep groove ball bearing
    This is the most commonly used rolling bearing. The orbital groove is an arc with a radius slightly larger than the radius of the rolling ball, and the ball and the orbit meet at a point. Deep groove ball bearings can receive radial loads, axial loads and their combined loads. Due to its simple s... Read More
    Mass (kg)  0.54  Mounting Dimension, Maximum ra (mm)  1.0  Chamfer Dimension r (mm)  1.1 (minimum)  Mounting Dimension, Maximum Da (Φmm)  119  Outer Diameter D (Φmm)  125  Width B (mm)  18  Basic Static Load Rating (N)  31500  Basic Dynamic Load Rating (N)  33000  Inner Diameter d (Φmm)  90  Mounting Dimension, Minimum da (mm)  96  Type  Both non-contact seal type  Allowable Rotation Speed (min -1 [rpm])  Grease lubrication: 5000  Material  High carbon chromium bearing steel 
    Discontinued
  18. Electromagnet controller FSC type
    Fujita Electromagnet controller FSC type
    With conventional electromagnets, it was difficult to stably release the attracted workpiece. The electromagnet controller "Magnetic Saving" can be stably detached in 0.2 seconds. The electromagnet controller FSC type is an epoch-making electromagnet controller that can arbitrarily set ... Read More
    Output current  MAX 3A/5A/10A  Mass (kg)  2.2  Input power efficiency (%)  More than 90  Ambient Temperature  -10℃~40℃  Rated input power  Single-phase 100V 50 / 60Hz ± 10%  Humidity (% RH)  10 to 90 non-condensing  Output Voltage  MAX DC24V/90V 
    Rating:
    100%
    Discontinued
  19. Miniature ball bearings and small ball bearings
    NTN Miniature ball bearings and small ball bearings
    Miniature ball bearings have a nominal bearing outer diameter of D <9 mm, and small ball bearings have a nominal bearing inner diameter of d <10 mm and a nominal bearing outer diameter of D ≥ 9 mm. There are metric type and inch type. Most commonly used seal-shield bearings have a width of ... Read More
    Seal  Open type  Flange  With flange 
    Discontinued
  20. Single row deep groove ball bearing
    NACHI (NACHI-FUJIKOSHI) Single row deep groove ball bearing
    This is the most commonly used rolling bearing. The orbital groove is an arc with a radius slightly larger than the radius of the rolling ball, and the ball and the orbit meet at a point. Deep groove ball bearings can receive radial loads, axial loads and their combined loads. Due to its simple s... Read More
    Mass (kg)  0.567  Mounting Dimension, Maximum ra (mm)  1.0  Chamfer Dimension r (mm)  1.1 (minimum)  Mounting Dimension, Minimum da (mm)  101  Mounting Dimension, Maximum Da (Φmm)  124  Outer Diameter D (Φmm)  130  Width B (mm)  18  Basic Dynamic Load Rating (N)  33500  Basic Static Load Rating (N)  33500  Inner Diameter d (Φmm)  95  Type  Both non-contact seal type  Allowable Rotation Speed (min -1 [rpm])  Grease lubrication: 4700  Material  High carbon chromium bearing steel 
    Discontinued
  21. Single row deep groove ball bearing
    NACHI (NACHI-FUJIKOSHI) Single row deep groove ball bearing
    Mounting Dimension, Maximum ra (mm)  0.3  Chamfer Dimension r (mm)  0.3 (minimum)  Width B (mm)  Type  Both non-contact seal type  Material  High carbon chromium bearing steel 
    Discontinued
  22. Single row deep groove ball bearing
    NACHI (NACHI-FUJIKOSHI) Single row deep groove ball bearing
    This is the most commonly used rolling bearing. The orbital groove is an arc with a radius slightly larger than the radius of the rolling ball, and the ball and the orbit meet at a point. Deep groove ball bearings can receive radial loads, axial loads and their combined loads. Due to its simple s... Read More
    Mass (kg)  0.04  Mounting Dimension, Maximum ra (mm)  0.3  Chamfer Dimension r (mm)  0.3 (minimum)  Inner Diameter d (Φmm)  45  Mounting Dimension, Minimum da (mm)  47  Basic Static Load Rating (N)  4900  Basic Dynamic Load Rating (N)  5350  Mounting Dimension, Maximum Da (Φmm)  56  Outer Diameter D (Φmm)  58  Width B (mm)  Type  Both non-contact seal type  Allowable Rotation Speed (min -1 [rpm])  Grease lubrication: 11000  Material  High carbon chromium bearing steel 
    Discontinued
  23. Miniature ball bearings and small ball bearings
    NTN Miniature ball bearings and small ball bearings
    Miniature ball bearings have a nominal bearing outer diameter of D <9 mm, and small ball bearings have a nominal bearing inner diameter of d <10 mm and a nominal bearing outer diameter of D ≥ 9 mm. There are metric type and inch type. Most commonly used seal-shield bearings have a width of ... Read More
    Seal  Double shield type (resin seal)  Flange  Without flange 
    Discontinued
  24. Single row deep groove ball bearing
    NACHI (NACHI-FUJIKOSHI) Single row deep groove ball bearing
    This is the most commonly used rolling bearing. The orbital groove is an arc with a radius slightly larger than the radius of the rolling ball, and the ball and the orbit meet at a point. Deep groove ball bearings can receive radial loads, axial loads and their combined loads. Due to its simple s... Read More
    Mass (kg)  0.298  Chamfer Dimension r (mm)  1 (minimum)  Mounting Dimension, Maximum ra (mm)  1.0  Mounting Dimension, Minimum da (mm)  100  Mounting Dimension, Maximum Da (Φmm)  115  Outer Diameter D (Φmm)  120  Width B (mm)  13  Basic Dynamic Load Rating (N)  19300  Basic Static Load Rating (N)  20500  Inner Diameter d (Φmm)  95  Type  Both non-contact seal type  Allowable Rotation Speed (min -1 [rpm])  Grease lubrication: 5000  Material  High carbon chromium bearing steel 
    Discontinued
  25. Single row deep groove ball bearing
    NACHI (NACHI-FUJIKOSHI) Single row deep groove ball bearing
    This is the most commonly used rolling bearing. The orbital groove is an arc with a radius slightly larger than the radius of the rolling ball, and the ball and the orbit meet at a point. Deep groove ball bearings can receive radial loads, axial loads and their combined loads. Due to its simple s... Read More
    Mass (kg)  0.106  Mounting Dimension, Maximum ra (mm)  0.3  Chamfer Dimension r (mm)  0.3 (minimum)  Width B (mm)  10  Basic Static Load Rating (N)  10600  Basic Dynamic Load Rating (N)  11500  Inner Diameter d (Φmm)  60  Mounting Dimension, Minimum da (mm)  62  Mounting Dimension, Maximum Da (Φmm)  76  Outer Diameter D (Φmm)  78  Type  Both non-contact seal type  Allowable Rotation Speed (min -1 [rpm])  Grease lubrication: 4000  Material  High carbon chromium bearing steel 
    Discontinued
  26. Miniature ball bearings and small ball bearings
    NTN Miniature ball bearings and small ball bearings
    Miniature ball bearings have a nominal bearing outer diameter of D <9 mm, and small ball bearings have a nominal bearing inner diameter of d <10 mm and a nominal bearing outer diameter of D ≥ 9 mm. There are metric type and inch type. Most commonly used seal-shield bearings have a width of ... Read More
    Flange  Without flange  Seal  Double shield type (steel plate seal) 
    Discontinued
  27. Single row deep groove ball bearing
    NACHI (NACHI-FUJIKOSHI) Single row deep groove ball bearing
    This is the most commonly used rolling bearing. The orbital groove is an arc with a radius slightly larger than the radius of the rolling ball, and the ball and the orbit meet at a point. Deep groove ball bearings can receive radial loads, axial loads and their combined loads. Due to its simple s... Read More
    Mass (kg)  0.083  Chamfer Dimension r (mm)  0.3 (minimum)  Inner Diameter d (Φmm)  55  Outer Diameter D (Φmm)  72  Basic Static Load Rating (N)  8100  Basic Dynamic Load Rating (N)  8800  Width B (mm)  Type  Double contact seal type  Material  High carbon chromium bearing steel 
    Discontinued
  28. Single row deep groove ball bearing
    NACHI (NACHI-FUJIKOSHI) Single row deep groove ball bearing
    This is the most commonly used rolling bearing. The orbital groove is an arc with a radius slightly larger than the radius of the rolling ball, and the ball and the orbit meet at a point. Deep groove ball bearings can receive radial loads, axial loads and their combined loads. Due to its simple s... Read More
    Mass (kg)  0.033  Mounting Dimension, Maximum ra (mm)  0.3  Chamfer Dimension r (mm)  0.3 (minimum)  Inner Diameter d (Φmm)  40  Mounting Dimension, Minimum da (mm)  42  Basic Static Load Rating (N)  4900  Mounting Dimension, Maximum Da (Φmm)  50  Outer Diameter D (Φmm)  52  Basic Dynamic Load Rating (N)  5950  Width B (mm)  Type  Both non-contact seal type  Allowable Rotation Speed (min -1 [rpm])  Grease lubrication: 12000  Material  High carbon chromium bearing steel 
    Discontinued
  29. Single row deep groove ball bearing
    NACHI (NACHI-FUJIKOSHI) Single row deep groove ball bearing
    This is the most commonly used rolling bearing. The orbital groove is an arc with a radius slightly larger than the radius of the rolling ball, and the ball and the orbit meet at a point. Deep groove ball bearings can receive radial loads, axial loads and their combined loads. Due to its simple s... Read More
    Basic Dynamic Load Rating (N)  123000  Mounting Dimension, Maximum Da (Φmm)  158  Outer Diameter D (Φmm)  170  Mounting Dimension, Maximum ra (mm)  2.0  Chamfer Dimension r (mm)  2.1 (minimum)  Mass (kg)  3.59  Width B (mm)  39  Inner Diameter d (Φmm)  80  Basic Static Load Rating (N)  86500  Mounting Dimension, Minimum da (mm)  92  Material  High carbon chromium bearing steel  Type  Single shield type 
    Discontinued
  30. Single row deep groove ball bearing
    NACHI (NACHI-FUJIKOSHI) Single row deep groove ball bearing
    This is the most commonly used rolling bearing. The orbital groove is an arc with a radius slightly larger than the radius of the rolling ball, and the ball and the orbit meet at a point. Deep groove ball bearings can receive radial loads, axial loads and their combined loads. Due to its simple s... Read More
    Mass (kg)  0.345  Chamfer Dimension r (mm)  1 (minimum)  Mounting Dimension, Maximum ra (mm)  1.0  Mounting Dimension, Maximum Da (Φmm)  100  Outer Diameter D (Φmm)  105  Width B (mm)  16  Basic Static Load Rating (N)  19700  Basic Dynamic Load Rating (N)  20800  Inner Diameter d (Φmm)  75  Mounting Dimension, Minimum da (mm)  80  Type  Both non-contact seal type  Allowable Rotation Speed (min -1 [rpm])  Grease lubrication: 6200  Material  High carbon chromium bearing steel 
    Discontinued
  31. Maintenance battery
    ORIENTAL MOTOR Maintenance battery
    Discontinued
  32. Single row deep groove ball bearing
    NACHI (NACHI-FUJIKOSHI) Single row deep groove ball bearing
    This is the most commonly used rolling bearing. The orbital groove is an arc with a radius slightly larger than the radius of the rolling ball, and the ball and the orbit meet at a point. Deep groove ball bearings can receive radial loads, axial loads and their combined loads. Due to its simple s... Read More
    Mass (kg)  0.280  Chamfer Dimension r (mm)  1 (minimum)  Mounting Dimension, Maximum ra (mm)  1.0  Mounting Dimension, Maximum Da (Φmm)  110  Outer Diameter D (Φmm)  115  Width B (mm)  13  Basic Dynamic Load Rating (N)  19000  Basic Static Load Rating (N)  19700  Inner Diameter d (Φmm)  90  Mounting Dimension, Minimum da (mm)  95  Type  Both non-contact seal type  Allowable Rotation Speed (min -1 [rpm])  Grease lubrication: 5300  Material  High carbon chromium bearing steel 
    Discontinued
  33. Single row deep groove ball bearing
    NACHI (NACHI-FUJIKOSHI) Single row deep groove ball bearing
    This is the most commonly used rolling bearing. The orbital groove is an arc with a radius slightly larger than the radius of the rolling ball, and the ball and the orbit meet at a point. Deep groove ball bearings can receive radial loads, axial loads and their combined loads. Due to its simple s... Read More
    Mass (kg)  0.007  Chamfer Dimension r (mm)  0.3 (minimum)  Basic Static Load Rating (N)  1260  Inner Diameter d (Φmm)  15  Basic Dynamic Load Rating (N)  2080  Outer Diameter D (Φmm)  24  Width B (mm)  Type  Double contact seal type  Allowable Rotation Speed (min -1 [rpm])  Grease lubrication: 16000  Material  High carbon chromium bearing steel 
    Discontinued
  34. Single row deep groove ball bearing
    NACHI (NACHI-FUJIKOSHI) Single row deep groove ball bearing
    This is the most commonly used rolling bearing. The orbital groove is an arc with a radius slightly larger than the radius of the rolling ball, and the ball and the orbit meet at a point. Deep groove ball bearings can receive radial loads, axial loads and their combined loads. Due to its simple s... Read More
    Mass (kg)  0.280  Chamfer Dimension r (mm)  1 (minimum)  Mounting Dimension, Maximum ra (mm)  1.0  Mounting Dimension, Maximum Da (Φmm)  110  Outer Diameter D (Φmm)  115  Width B (mm)  13  Basic Dynamic Load Rating (N)  19000  Basic Static Load Rating (N)  19700  Inner Diameter d (Φmm)  90  Mounting Dimension, Minimum da (mm)  95  Type  Double contact seal type  Allowable Rotation Speed (min -1 [rpm])  Grease lubrication: 2650  Material  High carbon chromium bearing steel 
    Discontinued
View : Grid List
Filter

Items 1 - 40 of 49

Set Ascending Direction