All Category

Controllers

View : Grid List
Filter

5 Item(s)

Set Ascending Direction
  1. Multi burner controller
    azbil (Yamatake Corporation) Multi burner controller
    from S$39.99
    Min. 17 days
  2. Electromagnet controller FSC type
    Fujita Electromagnet controller FSC type
    With conventional electromagnets, it was difficult to stably release the attracted workpiece. The electromagnet controller "Magnetic Saving" can be stably detached in 0.2 seconds. The electromagnet controller FSC type is an epoch-making electromagnet controller that can arbitrarily set ... Read More
    Output current  MAX 3A/5A/10A  Mass (kg)  2.2  Input power efficiency (%)  More than 90  Ambient Temperature  -10℃~40℃  Rated input power  Single-phase 100V 50 / 60Hz ± 10%  Humidity (% RH)  10 to 90 non-condensing  Output Voltage  MAX DC24V/90V 
    Rating:
    100%
    Discontinued
View : Grid List
Filter

5 Item(s)

Set Ascending Direction