Electric Grippers
One of the parts attached to industrial robots. Used for processing products produced in factories. For example, it is often used for prevention of deformation of resin rings, chip assembly and transportation of soft objects of different sizes. Many accessories such as communication cables for electric grippers, serial converters, jog switches, rail adapters, and power supplies are also available. One of the features is that many of them are compatible with CC-LINK, an open field network standard developed in Japan and Asia.
Other Related Pages
- TAIYO 3-jaw electric gripper ESG1 seriesStorage Temperature Range (℃) -10~+60 Operating Temperature Range (℃) 0~+40 Maximum speed (mm / s) 100 minimum operation speed (mm/s) 20 Operating humidity range (%RH) 35-90 (However, no condensation) Repeatability (mm) ±0.03from S$1,999.00Min. 17 days
- NBK (Nabeya Bi-tech Kaisha) High-performance gripper (electric gripper) | 3-jaw gripper GED6000ILRoHS directive (corresponding to 10 substances) Correspondencefrom S$16,990.00Min. 7 days
- NBK (Nabeya Bi-tech Kaisha) Gripper for collaborative robot (electric gripper) | 2-jaw parallel gripper HRC‐03 (Digital I/O)RoHS directive (corresponding to 10 substances) Correspondencefrom S$5,899.00Min. 22 days
- NBK (Nabeya Bi-tech Kaisha) High-performance gripper (electric gripper) | 2-finger parallel gripper GEP2000IL/GEP2000IORoHS directive (corresponding to 10 substances) Correspondencefrom S$3,499.00Min. 22 days
- NBK (Nabeya Bi-tech Kaisha) High-performance gripper (electric gripper) | 2-finger parallel gripper GEP5000IL/GEP5000IORoHS directive (corresponding to 10 substances) Correspondencefrom S$6,599.00Min. 7 days
- NBK (Nabeya Bi-tech Kaisha) High-performance gripper (electric gripper) | 3-finger gripper GED5000IL/GED5000IORoHS directive (corresponding to 10 substances) Correspondencefrom S$7,499.00Min. 7 days
- TAIYO Communication cable for ESC15-LLength (mm) 551(0~50) Type Serial conversion Capelefrom S$44.99Min. 13 days
- NBK (Nabeya Bi-tech Kaisha) Gripper for Collaborative Robot (Electric Gripper) | 2-Finger Parallel Gripper HRC-03 (IO-Link)RoHS directive (corresponding to 10 substances) Correspondencefrom S$7,499.00Min. 22 days
- NBK (Nabeya Bi-tech Kaisha) High Performance Gripper (Electric Gripper)|2-Finger Parallel Gripper/Long Stroke Type GEH6000ILRoHS directive (corresponding to 10 substances) Correspondencefrom S$9,990.00Min. 22 days
- TAIYO TB cable for ESC11-BLength (mm) (52)+(72)+1000±20 Connector FK-MC 0.5/3-ST-2.5、MJ-372/6(MiniDin) Power adapter WA-24050X(AC)Discontinued
- TAIYO Jog switch for electric gripperDimensions (Length L x Width W x Thickness) (mm) 105×93.5×59 Type Jog switch (for NPN type only)Discontinued
- TAIYO Power supply for electric rotaryRated Output Voltage (V) 33 Input Frequency (Hz) 50/60(47~63) Input Voltage (V) AC85~264 Type High-precision dedicated power supplyDiscontinued
- TAIYO Teaching boxStorage Temperature Range (℃) -10 to +60 (however, without freezing) Operating Temperature Range (℃) 0 to +40 (however, without freezing) I/O cable length 3 Operating humidity range (%RH) 35-85 (However, no condensation) External Dimensions (Depth D x Width W x Height H) (mm) 40×130×100 Mass (g) Approximately 400 (not including cable) Input Power (V) DC24 (supplied from control port-la) Controller model ESC15-L、ESC11-R、ESC11-B、ESC11-B-PNP Current Consumption (mA) under 100Discontinued