All Category

Linear Motion Related

View : Grid List
Filter

Items 1 - 40 of 2235

Set Ascending Direction
  1. Set Collar Standard
    MonotaRO Set Collar Standard
    This is convenient when you want to adjust the position. * Do not use for anything other than its intended purpose.
    Surface Treatment  Black dyed  Material  S45C  Type  Standard 
    Rating:
    95%
    from S$1.69
    Min. 2 days
  2. Oiles # 80 Bush
    OILES Oiles # 80 Bush
    OILES # 80 is a non-lubricated bearing in which lubricating oil and a special filler are uniformly dispersed and contained in the resin in polyacetal. It can be used without lubrication and has excellent load resistance and wear resistance. It has a low coefficient of friction and excellent speed... Read More
    Type  # 80 Bush  Operating Temperature Range (℃)  -40~+80  Allowable Maximum Speed V (m/s [m/min])  0.85[51]  Specific Gravity  1.39  Melting Point (℃)  165  Allowable Maximum Surface Pressure P (N/mm2 [kgf/cm2])  17.5[179]  Allowable PV Value (N/mm 2 m/s) [kgf/cm2 m/min]  2.45[1500]  Flexural Modulus (N/mm2[kgf /cm2])  2650[27000]  Tensile Strength (N/mm2 51.0  Izod Impact Strength (J/m[kgfcm/cm])  58.8 [6.00] (with notch)  Elongation at Break (%)  60  Bending Strength (N/mm2 76.5  Linear Expansion Coefficient (×10-5/℃)  8~13  Hardness  HRM72  Lubrication System  No lubrication  Material  Oil-impregnated polyacetal resin 
    Rating:
    95%
    from S$0.59
    Min. 2 days
  3. iglidur(R) G Sleeve
    Igus (R) iglidur(R) G Sleeve
    Shape 
    Rating:
    71%
    from S$1.09
    Min. 2 days
  4. Flanged Sleeve Bearing R-ARF
    NTN Flanged Sleeve Bearing R-ARF
    Dimension R (mm)  0.2 or less 
    Rating:
    100%
    from S$1.29
    Min. 2 days
  5. Drymet LF (t0.5)
    OILES Drymet LF (t0.5)
    OILES Drymet LF is a non-lubricated bearing consisting of a filler-filled tetrafurinated ethylene resin layer, a bronze sintered layer, and a back metal layer. It can be used without refueling, and it is thin, lightweight and compact. It shows a stable low coefficient of friction under high load ... Read More
    Outer Diameter Tolerance (mm)  +0.025~+0.055  Operating Temperature Range (℃)  -200~+280  Wall Thickness T1 (mm)  0.48(±0.02)  Dimension T2 (mm)  0.48(±0.05)  Allowable Maximum Speed V (m/s [m/min])  0.65[39]  Allowable PV Value (N/mm 2 m/s) [kgf/cm2 m/min]  3.60[2200]  Allowable Maximum Surface Pressure P (N/mm2 [kgf/cm2])  49.0[500]  Lubrication System  No lubrication  Length Tolerance (mm)  ±0.3 
    Rating:
    96%
    from S$0.99
    Min. 2 days
  6. Iglidur® J flange
    Igus (R) Iglidur® J flange
    Shape 
    Rating:
    80%
    from S$1.99
    Min. 2 days
  7. Roller Pack R40
    Pulton Chain Roller Pack R40
    RoHS directive (corresponding to 10 substances)  Correspondence  Material (Roller Part)  Sintered oil-impregnated alloy  Material (Rail)  Steel Plate Cold Commercial (SPCC)  Material (Slider)  Steel Plate Cold Commercial (SPCC) 
    Rating:
    57%
    from S$63.99
    Min. 2 days
  8. Oiles Glitron SE Bush
    OILES Oiles Glitron SE Bush
    OILES GLIGHTRON SE makes OILES GLIGHTRON S conductive while maintaining sliding characteristics. Bearings with a dispersion of special additives. It can be used completely without lubrication, and since there is no big difference between the coefficient of static friction and the coefficient of d... Read More
    Operating Temperature Range (℃)  -60~+200 
    Rating:
    65%
    from S$1.49
    Min. 2 days
  9. Slider for Slide Pack FBW3590XR
    THK Slider for Slide Pack FBW3590XR
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$32.99
    Min. 2 days
  10. Linear ball slide (LS / LSP / LSC)
    THK Linear ball slide (LS / LSP / LSC)
    from S$97.99
    Min. 2 days
  11. Linear guide LRM series
    AirTAC Linear guide LRM series
    RoHS directive (corresponding to 10 substances)  Correspondence  Accuracy  Luxury  Preload  None 
    from S$32.99
    Min. 6 days
  12. Slider for Slide Pack FBW50110XR
    THK Slider for Slide Pack FBW50110XR
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$43.99
    Min. 2 days
  13. Slide pack FBW50110XR type 2 sliders with seal
    THK Slide pack FBW50110XR type 2 sliders with seal
    This is a straight-line system in which the ball case is precision press-molded and the slider incorporating the ball moves infinitely linearly. When used in combination with a slide rail, lightweight, compact and nimble linear motion can be obtained. [High corrosion resistance] Austenitic stainl... Read More
    Material (Case)  (Ball case) SPCE  Maximum allowable static load (N)  (Pa)1960、(Pb)500、(Pc)390  Material (Main Unit)  (Slide rail / Mounting plate) SUS304  Set Contents  1 slide rail, 2 sliders  Dimension B (mm)  RoHS directive (corresponding to 10 substances)  Correspondence  Material (Seal)  NBR  Material (Clip)  SUS304+NBR  Material (Ball)  SUS440C 
    from S$149.90
    Min. 4 days
  14. Shaft for large lead rolled ball screw
    THK Shaft for large lead rolled ball screw
    ※※ The delivery date may change depending on the order status, so please check when ordering.
    RoHS directive (corresponding to 10 substances)  Correspondence  Spiral Angle  Right direction  Accuracy of Lead (mm)  ±0.21/300 
    from S$119.90
    Min. 4 days
  15. Precision ball screw (MDK type)
    THK Precision ball screw (MDK type)
    * We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred.
    Number of Load Circuits (Row x Winding)  3×1  Dimension h (mm)  Dimension d2 (mm) 
    from S$349.90
    Min. 49 days
  16. Square flange type slide bush (SMSK type)
    NIPPON BEARING Square flange type slide bush (SMSK type)
    It is a linear motion mechanism that uses the rolling motion of the ball. The cylindrical outer cylinder incorporates a cage, and its guide is precisely designed and manufactured to allow the balls to circulate smoothly. Since the round shaft is used for guidance, space can be used effectively an... Read More
    Specification  Corrosion resistant specification  Seal  None  Material  Resin  Shape  Square flange type 
    from S$29.99
    Min. 42 days
  17. Oiles slide shifter stopper
    OILES Oiles slide shifter stopper
    from S$39.99
    Min. 7 days
  18. Precision ball screw (MBF type)
    THK Precision ball screw (MBF type)
    Number of Load Circuits (Row x Winding)  1×3.7 
    from S$399.90
    Min. 49 days
  19. Oiles # 80 Flange Bush
    OILES Oiles # 80 Flange Bush
    OILES # 80 is a non-lubricated bearing in which polyacetal resin is specially treated at the manufacturing stage and lubricating oil and special filler are uniformly dispersed and contained in the resin. It can be used without refueling. Has excellent load resistance and abrasion resistance. It h... Read More
    Type  # 80 Flange bush  Operating Temperature Range (℃)  -40~+80  Allowable Maximum Speed V (m/s [m/min])  0.85[51]  Allowable Maximum Surface Pressure P (N/mm2 [kgf/cm2])  17.5[179]  Allowable PV Value (N/mm 2 m/s) [kgf/cm2 m/min]  2.45[1500]  Lubrication System  No lubrication  Material  Oil-impregnated polyacetal resin 
    Rating:
    93%
    from S$0.42
    Min. 2 days
  20. Standard Separated Collar Black Dyeing
    Iwata Mfg. Standard Separated Collar Black Dyeing
    A separate type color that can be attached and detached after machine assembly. Ideal for retrofitting and shaft parts that are difficult to disassemble.
    Surface Treatment  Black dyeing (alkali coloring finish)  RoHS directive (corresponding to 10 substances)  Correspondence  Material  S45C  Type  separate 
    Rating:
    92%
    from S$9.89
    Min. 2 days
  21. Oiles 70B Drymet Bush
    OILES Oiles 70B Drymet Bush
    OILES Drymet is an oil-free bearing consisting of three layers: the surface layer of OILES # 80, the sintered bronze layer, and the steel back metal. It can be used without refueling. It has a low abrasion coefficient and excellent load resistance. It exhibits excellent wear resistance even in pl... Read More
    Operating Temperature Range (℃)  -40~+120  Allowable Maximum Surface Pressure P (N/mm2 [kgf/cm2])  24.5 [approximately 2.49] 
    Rating:
    90%
    from S$1.29
    Min. 2 days
  22. Standard Set Collar Black Dyed
    Iwata Mfg. Standard Set Collar Black Dyed
    This is convenient when you want to adjust the position at present or when it is difficult to machine a snap ring groove on the shaft. One side is chamfered by 30 ° to avoid interference with the outer ring of the bearing.
    Surface Treatment  Black dyeing (alkali coloring finish)  Material  S45C  Chamfer Diameter D1 (Φmm) 
    Rating:
    94%
    from S$1.49
    Min. 2 days
  23. Drymet LF Bush
    OILES Drymet LF Bush
    It can be used without refueling, and it is thin, lightweight and compact. It shows a stable low coefficient of friction under high load and low speed conditions, and has excellent wear resistance. When lubricating oil is used together, it can be used with a high PV value even in the medium and h... Read More
    Operating Temperature Range (℃)  -200~+280  Allowable Maximum Speed V (m/s [m/min])  0.65[39]  Length Tolerance (mm)  0~-0.3  Allowable PV Value (N/mm 2 m/s) [kgf/cm2 m/min]  3.60[2200]  Allowable Maximum Surface Pressure P (N/mm2 [kgf/cm2])  49.0[500]  Lubrication System  No lubrication 
    Rating:
    93%
    from S$0.91
    Min. 2 days
  24. Linear Shaft
    MonotaRO Linear Shaft
    Uses SUJ2 with excellent wear resistance. The shaft is induction hardened and can be used for a wide range of applications such as linear motion and rotary motion. * Do not use for anything other than its intended purpose.
    Effective Hardened Layer (mm)  1 or more  Surface Roughness (μmRmax)  1.5  Hardness HRC  60 or more  Heat Treatment  Induction hardening  Material  SUJ2 (High Carbon Chrome Bearing Steel)  Shape  Straight 
    Rating:
    91%
    from S$3.39
    Min. 2 days
  25. Shaft Holder SS400
    Osaka Spirit Shaft Holder SS400
    Round flange type shaft holder. Shaft hole machined (tolerance H7). For fixing the shaft, etc.
    Surface Treatment (Main Unit)  Electroless nickel plating  Shape  Flange type  Included Accessories  Hexagon socket head set screw  Material (Main Unit)  SS400 
    Rating:
    90%
    from S$17.99
    Min. 2 days
  26. DDK05 Bushing
    Daido Metal DDK05 Bushing
    Environmentally friendly Pb-free bearings that do not use lead at all. The bearing surface has an extremely small coefficient of static friction as well as a coefficient of dynamic friction, so it slides smoothly without lubrication. General industrial equipment, hydraulic equipment, household el... Read More
    Operating Temperature Range (℃)  -200~280  Friction Coefficient (μ)  0.03~0.2  Length Tolerance (mm)  0~-0.3  Thermal Conductivity (W/mk)  42  Foreign Object Tolerance  Withstand Pressure (MPa)  When compressed: 304 
    Rating:
    97%
    from S$1.39
    Min. 2 days
  27. Shaft holder SS type
    Osaka Spirit Shaft holder SS type
    Material  A6063 equivalent  Surface Treatment  Anodized  Shape  T type 
    Rating:
    81%
    from S$11.99
    Min. 2 days
  28. Standard Shaft Collar Type
    KANA (KATAYAMA CHAIN) Standard Shaft Collar Type
    Ideal for positioning idler sprockets and fixing bearing housings and shafts.
    Surface Treatment  Black dyed  Material  SS400  Type  Standard 
    Rating:
    96%
    from S$2.39
    Min. 2 days
  29. Iglidur® G flange
    Igus (R) Iglidur® G flange
    Shape 
    Rating:
    84%
    from S$1.19
    Min. 2 days
  30. Standard Set Collar SUS304
    Iwata Mfg. Standard Set Collar SUS304
    This is convenient when you want to adjust the position at present or when it is difficult to machine a snap ring groove on the shaft. One side is chamfered by 30 ° to avoid interference with the outer ring of the bearing.
    Material  SUS304 
    Rating:
    80%
    from S$3.49
    Min. 2 days
  31. Drymet LF Flange Bushing
    OILES Drymet LF Flange Bushing
    It can be used without refueling, and it is thin, lightweight and compact. It shows a stable low coefficient of friction under high load and low speed conditions, and has excellent wear resistance. When lubricating oil is used together, it can be used with a high PV value even in the medium and h... Read More
    Operating Temperature Range (℃)  -200~+280  Allowable Maximum Speed V (m/s [m/min])  0.65[39]  Length Tolerance (mm)  0~-0.3  Allowable PV Value (N/mm 2 m/s) [kgf/cm2 m/min]  3.60[2200]  Allowable Maximum Surface Pressure P (N/mm2 [kgf/cm2])  49.0[500]  Type  Flange type  Lubrication System  No lubrication 
    Rating:
    96%
    from S$1.49
    Min. 2 days
  32. DDK05 Bush with Bush
    Daido Metal DDK05 Bush with Bush
    Environmentally friendly Pb-free bearings that do not use lead at all. The bearing surface has an extremely small coefficient of static friction as well as a coefficient of dynamic friction, so it slides smoothly without lubrication. General industrial equipment, hydraulic equipment, household el... Read More
    Operating Temperature Range (℃)  -200~280  Friction Coefficient (μ)  0.03~0.2  Thermal Conductivity (W/mk)  42  Foreign Object Tolerance  Withstand Pressure (MPa)  When compressed: 304 
    Rating:
    96%
    from S$2.39
    Min. 2 days
  33. Glitron F Flange Bush
    OILES Glitron F Flange Bush
    OILES Gliteron F is an oil-free bearing that uses tetrafluorinated ethylene resin as a base material and adds wear-resistant filler and solid lubricant. It can be used completely without refueling. Does not cause stick slip during driving. It has excellent wear resistance even under high speed co... Read More
    Operating Temperature Range (℃)  -200~+200 
    Rating:
    92%
    from S$3.99
    Min. 2 days
  34. Standard Set Collar Aluminum (A2017)
    Iwata Mfg. Standard Set Collar Aluminum (A2017)
    Material / Processing  Aluminum (A2017)  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Standard 
    Rating:
    96%
    from S$2.29
    Min. 2 days
  35. Oiles # 300 Bush
    OILES Oiles # 300 Bush
    OILES # 300 is a bearing that is made porous by actively utilizing the growth phenomenon of cast iron and impregnated with lubricating oil. Compared to gunmetal bearings, the number of refueling can be significantly reduced. It has good oil film retention and excellent wear resistance and seizure... Read More
    Rating:
    100%
    from S$5.39
    Min. 2 days
  36. Trapezoidal Screw 30 Degrees L = 500 (S45C / Phosphate)
    Osaka Spirit Trapezoidal Screw 30 Degrees L = 500 (S45C / Phosphate)
    Length (mm)  500  Surface Treatment  Phosphate  Type  Right-handed screw  Material  S45C 
    Rating:
    92%
    from S$23.99
    Min. 2 days
  37. Linear Bush
    THK Linear Bush
    Since the retainer that guides the 3 to 8 ball rows is integrally formed, it guides the ball accurately in the direction of travel, and stable running accuracy can be obtained. Since the small diameter model number uses a retainer integrally molded with synthetic resin, the noise during exercise ... Read More
    Maximum Operating Temperature (℃)  80  RoHS directive (corresponding to 10 substances)  Correspondence  Material (Retainer)  Resin  Material (Seal)  Rubber  Material (Outer Pipe)  SUJ2 (high carbon chromium steel)  Material (Ball)  SUJ2 (high carbon chromium steel)  Specification  Standard type  Shape  Straight 
    Rating:
    91%
    from S$7.79
    Min. 2 days
  38. Separate color D cut screw type
    Iwata Mfg. Separate color D cut screw type
    A set collar with a separate structure that is convenient when assembling and maintaining machines. A type with strong thrust and less scratches on the shaft. Various parts such as brackets can be attached using the D-cut surface.
    RoHS directive (corresponding to 10 substances)  Correspondence  Type  separate 
    Rating:
    100%
    from S$19.99
    Min. 2 days
  39. Standard Separated Collar SUS304
    Iwata Mfg. Standard Separated Collar SUS304
    A separate type color that can be attached and detached after machine assembly. Ideal for retrofitting and shaft parts that are difficult to disassemble.
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  SUS304  Type  separate 
    Rating:
    80%
    from S$13.99
    Min. 2 days
  40. # 500SP Bush
    OILES # 500SP Bush
    Oiles # 500SP1 is a high-load oil-free bearing based on a high-strength brass alloy made by advanced casting technology and embedded with a solid lubricant. It can be used in combination with various solid lubricants depending on the conditions of use. It can be used without refueling. Demonstrat... Read More
    Rating:
    100%
    from S$13.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 2235

Set Ascending Direction