All Category

Oilless Washers

View : Grid List
Filter

22 Item(s)

Set Ascending Direction
  1. Drymet LF Washer
    OILES Drymet LF Washer
    OILES Drymet LF is a non-lubricated bearing consisting of a filler-filled tetrafurinated ethylene resin layer, a bronze sintered layer, and a back metal layer. It can be used without refueling, and it is thin, lightweight and compact. It shows a stable low coefficient of friction under high load ... Read More
    Thickness Tolerance (mm)  -0.03~-0.08  Operating Temperature Range (℃)  -200~+280  Allowable Maximum Speed V (m/s [m/min])  0.65[39]  Inner diameter tolerance  0~+0.25  Outer Diameter Tolerance (mm)  0~-0.25  Allowable PV Value (N/mm 2 m/s) [kgf/cm2 m/min]  3.60[2200]  Allowable Maximum Surface Pressure P (N/mm2 [kgf/cm2])  49.0[500]  Lubrication System  No lubrication 
    Rating:
    100%
    from S$1.19
    Min. 2 days
  2. Oiles # 80 washer
    OILES Oiles # 80 washer
    It can be used without lubrication and has excellent load resistance and wear resistance. It has a low coefficient of friction and excellent speed characteristics. Prevents stick slip and creaking noise. When the surface roughness of the mating material is rough When foreign matter is predicted t... Read More
    Operating Temperature Range (℃)  -40~+80  Allowable Maximum Speed V (m/s [m/min])  0.85[51]  Specific Gravity  1.39  Melting Point (℃)  165  Allowable Maximum Surface Pressure P (N/mm2 [kgf/cm2])  17.5[179]  Allowable PV Value (N/mm 2 m/s) [kgf/cm2 m/min]  2.45[1500]  Flexural Modulus (N/mm2[kgf /cm2])  2650[27000]  Tensile Strength (N/mm2 51.0  Izod Impact Strength (J/m[kgfcm/cm])  58.8 [6.00] (with notch)  Elongation at Break (%)  60  Bending Strength (N/mm2 76.5  Linear Expansion Coefficient (×10-5/℃)  8~13  Hardness  HRM72  Lubrication System  No lubrication  Material  Oil-impregnated polyacetal 
    Rating:
    100%
    from S$0.78
    Min. 2 days
  3. DDK05 Thrust Washer
    Daido Metal DDK05 Thrust Washer
    Environmentally friendly Pb-free bearings that do not use lead at all. The bearing surface has an extremely small coefficient of static friction as well as a coefficient of dynamic friction, so it slides smoothly without lubrication. General industrial equipment, hydraulic equipment, household el... Read More
    Operating Temperature Range (℃)  -200~280  Friction Coefficient (μ)  0.03~0.2  Thermal Conductivity (W/mk)  42  Foreign Object Tolerance  Withstand Pressure (MPa)  When compressed: 304 
    Rating:
    100%
    from S$1.49
    Min. 2 days
  4. Drymet ST washer (70W)
    OILES Drymet ST washer (70W)
    OILES Drymet is an oil-free bearing consisting of three layers: the surface layer of OILES # 80, the sintered bronze layer, and the steel back metal. It can be used without refueling. It has a low abrasion coefficient and excellent load resistance. It exhibits excellent wear resistance even in pl... Read More
    Operating Temperature Range (℃)  -40~+120  Allowable Maximum Surface Pressure P (N/mm2 [kgf/cm2])  24.5 [approximately 2.49] 
    Rating:
    100%
    from S$1.49
    Min. 2 days
  5. # 500SP Thrust washer
    OILES # 500SP Thrust washer
    Oiles # 500SP1 is a high-load oil-free bearing based on a high-strength brass alloy made by advanced casting technology and embedded with a solid lubricant. It can be used in combination with various solid lubricants depending on the conditions of use. It can be used without refueling. Demonstrat... Read More
    Rating:
    80%
    from S$19.99
    Min. 6 days
  6. Die vest DBB01 Thrust washer DBB-W
    Daido Metal Die vest DBB01 Thrust washer DBB-W
    It is an environmentally friendly lead-free material and is a "completely lubricated bearing" that does not require any lubricant. A copper-tin alloy is porously sintered on a steel backing metal and lined with polyacetal resin (POM), lipophilic fibers, special fillers and oil. It has g... Read More
    Inner Diameter Tolerance (mm)  +0.25/0  Thickness tolerance (mm)  -0.05/-0.20  Outer Diameter Tolerance (mm)  0/-0.25 
    Rating:
    100%
    from S$2.39
    Min. 2 days
  7. Oiles # 83 washer
    OILES Oiles # 83 washer
    Operating Temperature Range (℃)  -40~+80  Allowable Maximum Speed V (m/s [m/min])  0.85[51]  Thickness t (mm)  1(±0.3)  Specific Gravity  1.39  Melting Point (℃)  165  Allowable Maximum Surface Pressure P (N/mm2 [kgf/cm2])  17.5[179]  Allowable PV Value (N/mm 2 m/s) [kgf/cm2 m/min]  2.45[1500]  Flexural Modulus (N/mm2[kgf /cm2])  2650[27000]  Tensile Strength (N/mm2 51.0  Izod Impact Strength (J/m[kgfcm/cm])  58.8 [6.00] (with notch)  Elongation at Break (%)  60  Bending Strength (N/mm2 76.5  Linear Expansion Coefficient (×10-5/℃)  8~13  Hardness  HRM72  Lubrication System  No lubrication 
    from S$0.60
    Min. 2 days
  8. Die Slide Thrust Washer TA
    Daido Metal Die Slide Thrust Washer TA
    Die slides are bearings that are mainly based on copper alloy and have a solid lubricant (plug) embedded in them. We have a wide range of standard products in various sizes. It has excellent wear resistance under non-lubricated and boundary lubrication. Demonstrates high load capacity.
    Thickness tolerance (mm)  0/-0.1 
    from S$23.99
    Min. 3 days
  9. Die vest DBX01 Thrust washer DXT
    Daido Metal Die vest DBX01 Thrust washer DXT
    A "pre-lubricated bearing" that is an environmentally friendly lead-free material and uses a lubricant such as grease when assembling. A bearing material with high load capacity that can be expected to have a long life by regular lubrication. A copper-tin alloy is porously sintered on a... Read More
    Inner Diameter Tolerance (mm)  +0.25/0  Outer Diameter Tolerance (mm)  0/-0.25 
    Rating:
    100%
    from S$2.39
    Min. 3 days
  10. Oiles # 300 washer
    OILES Oiles # 300 washer
    from S$17.99
    Min. 7 days
  11. AW washer (SPW)
    NIHONSEIDOU AW washer (SPW)
    from S$19.99
    Min. 6 days
  12. DAIBEST DBB01 Thrust Washer DBB-W
    Daido Metal DAIBEST DBB01 Thrust Washer DBB-W
    It is an environmentally friendly lead-free material and is a "completely lubricated bearing" that does not require any lubricant. A copper-tin alloy is porously sintered on a steel backing metal and lined with polyacetal resin (POM), lipophilic fibers, special fillers and oil. It has g... Read More
    Operating Temperature Range (℃)  -40~120  Friction Coefficient (μ)  0.02 to 0.15 (oil impregnated)  Housing indentation depth (mm)  1.1(0/-0.25)  Wall Thickness (mm)  1.5(-0.05/-0.20)  Knock hole diameter (mm)  4.0(+0.45/+0.20)  Nominal inner diameter (mm)  40  Inner Diameter (Φmm)  44(+0.25/0)  Knock Hole PCD (mm)  55 (±0.12 )  Outer Diameter (Φmm)  66(0/-0.25) 
    from S$6.29
    Min. 3 days
  13. Oilless Washer
    No Brand Oilless Washer
    Allowable Maximum Surface Pressure P (N/mm2 [kgf/cm2])  29[296]  Shape  Washer 
    from S$9.49
    Min. 2 days
  14. Oilless washer
    Osaka Spirit Oilless washer
    Allowable Maximum Surface Pressure P (N/mm2 [kgf/cm2])  29[296]  Shape  Washer 
    Rating:
    100%
    Discontinued
  15. DDU01 Thrust washer
    Daido Metal DDU01 Thrust washer
    It is a "completely oil-free bearing" that does not require any lubricating oil. A copper-tin alloy is porously sintered on the steel backing metal, and a mixture of tetrafluoroethylene resin (PTFE) and lead is lined. It has good sliding characteristics, strength of metal material and d... Read More
    Operating Temperature Range (℃)  -200~280  Friction Coefficient (μ)  0.03~0.2  alloy thickness (mm)  0.3±0.1  Wall Thickness (mm)  1.5(-0.03~-0.08)  Outer Diameter (Φmm)  16(0~-0.25)  Nominal Diameter (mm)  Inner Diameter (Φmm)  8(0~0.25)  Housing  Depth of depression: 1.0 (-0.05 to 0.2)  Diameter (Φmm)  Knock hole: 1.1 (0-0.20)  P.C.D(mm)  Knock hole: 12 (± 0.12)  Sliding Speed Tolerance (m/min)  Regular use: 15 or less, Maximum: 60  Allowable Surface Pressure (MPa)  Regular use: 49.0 or less, maximum: 137  Foreign Object Tolerance 
    Discontinued
  16. DDU01 Thrust washer
    Daido Metal DDU01 Thrust washer
    It is a "completely oil-free bearing" that does not require any lubricating oil. A copper-tin alloy is porously sintered on the steel backing metal, and a mixture of tetrafluoroethylene resin (PTFE) and lead is lined. It has good sliding characteristics, strength of metal material and d... Read More
    Operating Temperature Range (℃)  -200~280  Friction Coefficient (μ)  0.03~0.2  alloy thickness (mm)  0.3±0.1  Wall Thickness (mm)  1.5(-0.03~-0.08)  Nominal Diameter (mm)  10  Inner Diameter (Φmm)  12(0~0.25)  Outer Diameter (Φmm)  24(0~-0.25)  Housing  Depth of depression: 1.0 (-0.05 to 0.2)  Diameter (Φmm)  Knock hole: 1.625 (0 to 0.25)  P.C.D(mm)  Knock hole: 18 (± 0.12)  Sliding Speed Tolerance (m/min)  Regular use: 15 or less, Maximum: 60  Allowable Surface Pressure (MPa)  Regular use: 49.0 or less, maximum: 137  Foreign Object Tolerance 
    Discontinued
  17. DAIDINE DDK05 Thrust Washer K5T
    Daido Metal DAIDINE DDK05 Thrust Washer K5T
    It is a "completely oil-free bearing" that does not require any lubricant. A copper-tin alloy is porously sintered on the steel backing metal, and a mixture of tetrafluoroethylene resin (PTFE) and a special filler is lined. It has the strength and dimensional stability of metal material... Read More
    Inner Diameter Tolerance (mm)  +0.25/0  Thickness tolerance (mm)  -0.03/-0.08  Outer Diameter Tolerance (mm)  0/-0.25 
    Discontinued
  18. Drymet LF washer
    OILES Drymet LF washer
    It can be used without refueling, is thin, lightweight, and can be made compact. It shows a stable low coefficient of friction under high load and low speed conditions, and has excellent wear resistance. When lubricating oil is used together, it can be used with a high PV value even in the medium... Read More
    Operating Temperature Range  -200~280℃ 
    Discontinued
  19. DDU01 Thrust washer
    Daido Metal DDU01 Thrust washer
    It is a "completely oil-free bearing" that does not require any lubricating oil. A copper-tin alloy is porously sintered on the steel backing metal, and a mixture of tetrafluoroethylene resin (PTFE) and lead is lined. It has good sliding characteristics, strength of metal material and d... Read More
    Operating Temperature Range (℃)  -200~280  Friction Coefficient (μ)  0.03~0.2  alloy thickness (mm)  0.3±0.1  Wall Thickness (mm)  1.5(-0.03~-0.08)  Nominal Diameter (mm)  30  Inner Diameter (Φmm)  32(0~0.25)  Outer Diameter (Φmm)  54(0~-0.25)  Housing  Depth of depression: 1.0 (-0.05 to 0.2)  Diameter (Φmm)  Knock hole: 4.125 (0 to 0.25)  P.C.D(mm)  Knock hole: 43 (± 0.12)  Sliding Speed Tolerance (m/min)  Regular use: 15 or less, Maximum: 60  Allowable Surface Pressure (MPa)  Regular use: 49.0 or less, maximum: 137  Foreign Object Tolerance 
    Discontinued
  20. DDU01 Thrust washer
    Daido Metal DDU01 Thrust washer
    It is a "completely oil-free bearing" that does not require any lubricating oil. A copper-tin alloy is porously sintered on the steel backing metal, and a mixture of tetrafluoroethylene resin (PTFE) and lead is lined. It has good sliding characteristics, strength of metal material and d... Read More
    Operating Temperature Range (℃)  -200~280  Friction Coefficient (μ)  0.03~0.2  alloy thickness (mm)  0.3±0.1  Wall Thickness (mm)  1.5(-0.03~-0.08)  Nominal Diameter (mm)  25  Inner Diameter (Φmm)  28(0~0.25)  Outer Diameter (Φmm)  48(0~-0.25)  Housing  Depth of depression: 1.0 (-0.05 to 0.2)  P.C.D(mm)  Knock hole: 38 (± 0.12)  Diameter (Φmm)  Knock hole: 4.125 (0 to 0.25)  Sliding Speed Tolerance (m/min)  Regular use: 15 or less, Maximum: 60  Allowable Surface Pressure (MPa)  Regular use: 49.0 or less, maximum: 137  Foreign Object Tolerance 
    Discontinued
  21. DDU01 Thrust washer
    Daido Metal DDU01 Thrust washer
    It is a "completely oil-free bearing" that does not require any lubricating oil. A copper-tin alloy is porously sintered on the steel backing metal, and a mixture of tetrafluoroethylene resin (PTFE) and lead is lined. It has good sliding characteristics, strength of metal material and d... Read More
    Operating Temperature Range (℃)  -200~280  Friction Coefficient (μ)  0.03~0.2  alloy thickness (mm)  0.3±0.1  Wall Thickness (mm)  1.5(-0.03~-0.08)  Nominal Diameter (mm)  12  Inner Diameter (Φmm)  14(0~0.25)  Outer Diameter (Φmm)  26(0~-0.25)  Housing  Depth of depression: 1.0 (-0.05 to 0.2)  Diameter (Φmm)  Knock hole: 2.125 (0 to 0.25)  P.C.D(mm)  Knock hole: 20 (± 0.12)  Sliding Speed Tolerance (m/min)  Regular use: 15 or less, Maximum: 60  Allowable Surface Pressure (MPa)  Regular use: 49.0 or less, maximum: 137  Foreign Object Tolerance 
    Discontinued
  22. DDU01 Thrust washer
    Daido Metal DDU01 Thrust washer
    It is a "completely oil-free bearing" that does not require any lubricating oil. A copper-tin alloy is porously sintered on the steel backing metal, and a mixture of tetrafluoroethylene resin (PTFE) and lead is lined. It has good sliding characteristics, strength of metal material and d... Read More
    Operating Temperature Range (℃)  -200~280  Friction Coefficient (μ)  0.03~0.2  alloy thickness (mm)  0.3±0.1  Wall Thickness (mm)  1.5(-0.03~-0.08)  Nominal Diameter (mm)  20  Inner Diameter (Φmm)  22(0~0.25)  Outer Diameter (Φmm)  38(0~-0.25)  Housing  Depth of depression: 1.0 (-0.05 to 0.2)  Diameter (Φmm)  Knock hole: 3.125 (0 to 0.25)  P.C.D(mm)  Knock hole: 30 (± 0.12)  Sliding Speed Tolerance (m/min)  Regular use: 15 or less, Maximum: 60  Allowable Surface Pressure (MPa)  Regular use: 49.0 or less, maximum: 137  Foreign Object Tolerance 
    Discontinued
View : Grid List
Filter

22 Item(s)

Set Ascending Direction