All Category

Oilless Bars & Pipes

View : Grid List
Filter

15 Item(s)

Set Ascending Direction
  1. Oiles # 80 Round Bar
    OILES Oiles # 80 Round Bar
    OILES # 80 is a non-lubricated bearing in which polyacetal resin is specially treated at the manufacturing stage and lubricating oil and special filler are uniformly dispersed and contained in the resin, and there are various grades. It can be used without refueling. Has excellent load resistance... Read More
    Operating Temperature Range (℃)  -40~+80  Allowable Maximum Speed V (m/s [m/min])  0.85[51]  Specific Gravity  1.39  Melting Point (℃)  165  Allowable Maximum Surface Pressure P (N/mm2 [kgf/cm2])  17.5[179]  Allowable PV Value (N/mm 2 m/s) [kgf/cm2 m/min]  2.45[1500]  Flexural Modulus (N/mm2[kgf /cm2])  2650[27000]  Length (mm)  500  Izod Impact Strength (J/m[kgfcm/cm])  58.8 [6.00] (with notch)  Elongation at Break (%)  60  Bending Strength (N/mm2 76.5  Linear Expansion Coefficient (×10-5/℃)  8~13  Hardness  HRM72  Lubrication System  No lubrication 
    from S$8.99
    Min. 2 days
  2. Oiles # 300 round bar
    OILES Oiles # 300 round bar
    OILES # 300 is a bearing that is made porous by actively utilizing the growth phenomenon of cast iron and impregnated with lubricating oil. Compared to gunmetal bearings, the number of refueling can be significantly reduced. It has good oil film retention and excellent wear resistance and seizure... Read More
    Rating:
    100%
    from S$8.59
    Min. 2 days
  3. Oiles # 600 round bar
    OILES Oiles # 600 round bar
    OILES # 600 is a bearing with excellent wear resistance that improves the retention of lubricating oil by adding a special element to bronze castings. Compared to gunmetal bearings, it has excellent wear resistance and seizure resistance under lubrication conditions. You can reduce the number of ... Read More
    Length (mm)  202  Type  Oiles # 600 round bar 
    Rating:
    100%
    from S$44.99
    Min. 2 days
  4. Oiles # 300 pipe material
    OILES Oiles # 300 pipe material
    OILES # 300 is a bearing that is made porous by actively utilizing the growth phenomenon of cast iron and impregnated with lubricating oil. -Compared to gunmetal bearings, the number of refueling can be significantly reduced. -Good oil film retention, excellent wear resistance and seizure resista... Read More
    from S$28.99
    Min. 7 days
  5. Oiles # 600 pipe material (bush material)
    OILES Oiles # 600 pipe material (bush material)
    OILES # 600 is a bearing with excellent wear resistance that improves the retention of lubricating oil by adding a special element to bronze castings. It has excellent wear resistance and seizure resistance under refueling conditions. You can reduce the number of refueling. Especially excellent i... Read More
    Length (mm)  202  Operating Temperature Range (℃)  -40~150  Type  Oiles # 600 pipe material 
    from S$95.99
    Min. 7 days
  6. Oiles #Cermet M Round Bar
    OILES Oiles #Cermet M Round Bar
    from S$4.39
    Min. 7 days
  7. Oiles Glitron F Round Bar
    OILES Oiles Glitron F Round Bar
    Operating Temperature Range (℃)  -200~+200 
    Rating:
    100%
    from S$49.99
    Min. 6 days
  8. Oiles # 80 pipe material
    OILES Oiles # 80 pipe material
    OILES # 80 is a non-lubricated bearing in which polyacetal resin is specially treated at the manufacturing stage and lubricating oil and special filler are uniformly dispersed and contained in the resin, and there are various grades. It can be used without refueling. Has excellent load resistance... Read More
    Length (mm)  500 
    from S$49.99
    Min. 7 days
  9. Oiles Aramid M Round Bar
    OILES Oiles Aramid M Round Bar
    from S$13.99
    Min. 7 days
  10. Oiles Aramid F Round Bar
    OILES Oiles Aramid F Round Bar
    Rating:
    100%
    from S$13.99
    Min. 23 days
  11. Oiles # 250-07 bush material
    OILES Oiles # 250-07 bush material
    Operating Temperature Range (℃)  -40~+100 
    from S$49.99
    Min. 7 days
  12. Bush material 77S
    OILES Bush material 77S
    Operating Temperature Range (℃)  -200~+200 
    from S$289.90
    Min. 7 days
  13. Oiles # 250-07 Round Bar Material
    OILES Oiles # 250-07 Round Bar Material
    Operating Temperature Range (℃)  -40~+100  Length (mm)  500 
    from S$119.90
    Min. 7 days
  14. Oiles # 480 round bar
    OILES Oiles # 480 round bar
    Operating Temperature Range (℃)  -40~+120  Length (mm)  500 
    from S$58.99
    Min. 7 days
  15. Oiles Lutech E round bar
    OILES Oiles Lutech E round bar
    Operating Temperature Range (℃)  -40~+80  Length L (mm)  500 
    from S$59.99
    Min. 7 days
View : Grid List
Filter

15 Item(s)

Set Ascending Direction