Oilless Plates
- Daido Metal DAIDINE DDK05 slide plate K5PIt is a "completely oil-free bearing" that does not require any lubricant. A copper-tin alloy is porously sintered on the steel backing metal, and a mixture of tetrafluoroethylene resin (PTFE) and a special filler is lined. It has the strength and dimensional stability of metal material... Read MoreLength Tolerance (mm) +10.0/0 Width Tolerance (mm) +2.0/0 Length (mm) 500from S$59.99Min. 2 days
- OILES Drymet LF plateOILES Drymet LF is a non-lubricated bearing consisting of a filler-filled tetrafurinated ethylene resin layer, a bronze sintered layer, and a back metal layer. It can be used without refueling, and it is thin, lightweight and compact. It shows a stable low coefficient of friction under high load ... Read MoreAllowable Maximum Speed V (m/s [m/min]) 0.65[39] Allowable Maximum Surface Pressure P (N/mm2 [kgf/cm2]) 49.0[500] Allowable PV Value (N/mm 2 m/s) [kgf/cm2 m/min] 3.60[2200] Length L (mm) 500 Operating Temperature Range (℃) -200~+280 Lubrication System No lubricationfrom S$64.99Min. 2 days
- OILES # 500SP Flat plateOiles # 500SP1 is a high-load oil-free bearing based on a high-strength brass alloy made by advanced casting technology and embedded with a solid lubricant. It can be used in combination with various solid lubricants depending on the conditions of use. It can be used without refueling. Demonstrat... Read Morefrom S$49.99Min. 38 days
- OILES # 500SP L-shaped plateOiles # 500SP1 is a high-load oil-free bearing based on a high-strength brass alloy made by advanced casting technology and embedded with a solid lubricant. It can be used in combination with various solid lubricants depending on the conditions of use. It can be used without refueling. Demonstrat... Read MoreSuitable for Hexagon socket head cap screwfrom S$88.99Min. 25 days
- OILES # 500SP Wear plate general-purpose typeOiles # 500SP1 is a high-load oil-free bearing based on a high-strength brass alloy made by advanced casting technology and embedded with a solid lubricant. It can be used in combination with various solid lubricants depending on the conditions of use. It can be used without refueling. Demonstrat... Read MoreThickness T (mm) 20(±0.025)from S$67.99Min. 13 days
- OILES Oiles # 2000 wear plate thin 5mm typeOperating Temperature Range (℃) -40~+120 Dimension l2 (mm) 15 Thickness (mm) 5from S$47.99Min. 13 days
- Daido Metal Die slide plate PADie slides are bearings that are mainly based on copper alloy and have a solid lubricant (plug) embedded in them. We have a wide range of standard products in various sizes. It has excellent wear resistance under non-lubricated and boundary lubrication. Demonstrates high load capacity.Width Tolerance (mm) 0/-0.2from S$59.99Min. 3 days
- OILES Oiles # 250-07 plate materialOperating Temperature Range (℃) -40~+100 Width (mm) 250 Length (mm) 500from S$139.90Min. 7 days
- OILES Oiles 70P Drymet PlateOILES Drymet is an oil-free bearing consisting of three layers: the surface layer of OILES # 80, the sintered bronze layer, and the steel back metal. -Can be used without refueling. -Low abrasion coefficient and excellent load resistance. -Exhibits excellent wear resistance even in places where o... Read MoreWidth (mm) 120
- Daido Metal Die vest DBB01 slide plate SS-DBBIt is an environmentally friendly lead-free material and is a "completely lubricated bearing" that does not require any lubricant. A copper-tin alloy is porously sintered on a steel backing metal and lined with polyacetal resin (POM), lipophilic fibers, special fillers and oil. It has g... Read MoreLength (mm) 500 Length Tolerance (mm) +10.0/0 Width Tolerance (mm) +0.2/0 Thickness tolerance (mm) -0.05/-0.20from S$77.99Min. 4 days
- Daido Metal Die slide L-shaped plate LADie slides are bearings that are mainly based on copper alloy and have a solid lubricant (plug) embedded in them. We have a wide range of standard products in various sizes. It has excellent wear resistance under non-lubricated and boundary lubrication. Demonstrates high load capacity.from S$99.90Min. 3 days
- OILES Oiles # 80 plate materialOILES # 80 is a non-lubricated bearing in which polyacetal resin is specially treated at the manufacturing stage and lubricating oil and special filler are uniformly dispersed and contained in the resin, and there are various grades. It can be used without refueling. Has excellent load resistance... Read MoreLength (mm) 1000from S$169.90Min. 7 days
- OILES Oiles # 2000 plate for additional machiningOperating Temperature Range (℃) -40~+120from S$149.90Min. 7 days
- OILES Oiles Glitron F PlateOperating Temperature Range (℃) -200~+200 Width (mm) 200 Length (mm) 200from S$389.90Min. 24 days
- Daido Metal Thermalloy PV plate type AA metal-based oil-free bearing in which a solid lubricant (graphite) is uniformly dispersed in a bronze-based metal. The PV plate is a thick type steel back metal plate. It has a low coefficient of friction and wear resistance under no lubrication. A bearing that is resistant to foreign matter. H... Read Morefrom S$86.99Min. 12 days
- OILES Oiles # Wear plate thickness 10mm (2 hole type)* For fixing, use the dedicated low head bolt (included with LHS-M1020 and CWXT).Dimension Tolerance (mm) (l1)±0.2 Length Tolerance (mm) -0.1/-0.3 Width Tolerance (mm) -0.1/-0.3 Thickness T (mm) 10 Number of Mounting Holes 2 Thickness Tolerance (mm) ±0.01from S$79.99Min. 8 days
- OILES Oiles # 500F SL1 Wear PlateDimension Tolerance (mm) (l1)±0.2 Length Tolerance (mm) -0.1/-0.3 Width Tolerance (mm) -0.1/-0.3 Thickness T (mm) 20 Dimension l2 (mm) 25 Material (Foot Plate) 500F1 Mounting Bolts M10 with hexagonal hole (2 pieces) Thickness Tolerance (mm) ±0.01from S$64.99Min. 8 days
- Daido Metal Thermalloy PV plate type BA metal-based oil-free bearing in which a solid lubricant (graphite) is uniformly dispersed in a bronze-based metal. The PV plate is a thick type steel back metal plate. It has a low coefficient of friction and wear resistance under no lubrication. A bearing that is resistant to foreign matter. H... Read MoreDimension T (mm) 20 Dimension l1 (mm) 25 Screws 4 piecesfrom S$199.90Min. 4 days
- OILES Oiles wear plate 20mm thick (2 hole type)Dimension Tolerance (mm) (l1)±0.2 Length Tolerance (mm) -0.1/-0.3 Width Tolerance (mm) -0.1/-0.3 Thickness T (mm) 20 Mounting Bolts M10 with hexagonal hole (2 pieces) Thickness Tolerance (mm) ±0.01from S$119.90Min. 8 days
- NIHONSEIDOU APL.L shaped plate (SLP)Mounting Bolts M10 hexagon socket head cap screwfrom S$269.90Min. 6 days
- OILES Oiles # 2000 wear plate general-purpose typeOperating Temperature Range (℃) -40~+120 Thickness (mm) 20from S$59.99Min. 13 days
- NIHONSEIDOU AWP plate (SFP)The slide direction of AWP standard products is the length (L) direction.Mounting Bolts M8 flat head screwfrom S$169.90Min. 6 days
- Daido Metal DDK05 slide plateEnvironmentally friendly Pb-free bearings that do not use lead at all. The bearing surface has an extremely small coefficient of static friction as well as a coefficient of dynamic friction, so it slides smoothly without lubrication.Operating Temperature Range (℃) -200~280 Friction Coefficient (μ) 0.03~0.2 Thermal Conductivity (W/mk) 42 Length (mm) 500(10.0~0) Foreign Object Tolerance S Withstand Pressure (MPa) When compressed: 304Discontinued