Oilless Bushings
As its name suggests, an oilless bush is a bearing component that can be used for a long time without oil or lubricating oil. It is characterized by being processed so that the coefficient of friction of the surface becomes small, and this does not require replenishment of lubricating oil. Oilless bushes are used for bearings in parts where it is difficult to replenish lubricant or where frequent lubrication is required. Maintenance-free operation can be enabled. Of course there are many sizes, and the materials are roughly divided into metal and plastic. You can choose the most suitable one in relation to the parts to be combined.
Other Related Pages
- OILES Oiles # 80 BushOILES # 80 is a non-lubricated bearing in which lubricating oil and a special filler are uniformly dispersed and contained in the resin in polyacetal. It can be used without lubrication and has excellent load resistance and wear resistance. It has a low coefficient of friction and excellent speed... Read MoreType # 80 Bush Operating Temperature Range (℃) -40~+80 Allowable Maximum Speed V (m/s [m/min]) 0.85[51] Specific Gravity 1.39 Melting Point (℃) 165 Allowable Maximum Surface Pressure P (N/mm2 [kgf/cm2]) 17.5[179] Allowable PV Value (N/mm 2 m/s) [kgf/cm2 m/min] 2.45[1500] Flexural Modulus (N/mm2[kgf /cm2]) 2650[27000] Tensile Strength (N/mm2) 51.0 Izod Impact Strength (J/m[kgfcm/cm]) 58.8 [6.00] (with notch) Elongation at Break (%) 60 Bending Strength (N/mm2) 76.5 Linear Expansion Coefficient (×10-5/℃) 8~13 Hardness HRM72 Lubrication System No lubrication Material Oil-impregnated polyacetal resin
- OILES Drymet LF (t0.5)OILES Drymet LF is a non-lubricated bearing consisting of a filler-filled tetrafurinated ethylene resin layer, a bronze sintered layer, and a back metal layer. It can be used without refueling, and it is thin, lightweight and compact. It shows a stable low coefficient of friction under high load ... Read MoreOuter Diameter Tolerance (mm) +0.025~+0.055 Operating Temperature Range (℃) -200~+280 Wall Thickness T1 (mm) 0.48(±0.02) Dimension T2 (mm) 0.48(±0.05) Allowable Maximum Speed V (m/s [m/min]) 0.65[39] Allowable PV Value (N/mm 2 m/s) [kgf/cm2 m/min] 3.60[2200] Allowable Maximum Surface Pressure P (N/mm2 [kgf/cm2]) 49.0[500] Lubrication System No lubrication Length Tolerance (mm) ±0.3
- OILES Oiles Glitron SE BushOILES GLIGHTRON SE makes OILES GLIGHTRON S conductive while maintaining sliding characteristics. Bearings with a dispersion of special additives. It can be used completely without lubrication, and since there is no big difference between the coefficient of static friction and the coefficient of d... Read MoreOperating Temperature Range (℃) -60~+200
- OILES Oiles # 80 Flange BushOILES # 80 is a non-lubricated bearing in which polyacetal resin is specially treated at the manufacturing stage and lubricating oil and special filler are uniformly dispersed and contained in the resin. It can be used without refueling. Has excellent load resistance and abrasion resistance. It h... Read MoreType # 80 Flange bush Operating Temperature Range (℃) -40~+80 Allowable Maximum Speed V (m/s [m/min]) 0.85[51] Allowable Maximum Surface Pressure P (N/mm2 [kgf/cm2]) 17.5[179] Allowable PV Value (N/mm 2 m/s) [kgf/cm2 m/min] 2.45[1500] Lubrication System No lubrication Material Oil-impregnated polyacetal resin
- OILES Oiles 70B Drymet BushOILES Drymet is an oil-free bearing consisting of three layers: the surface layer of OILES # 80, the sintered bronze layer, and the steel back metal. It can be used without refueling. It has a low abrasion coefficient and excellent load resistance. It exhibits excellent wear resistance even in pl... Read MoreOperating Temperature Range (℃) -40~+120 Allowable Maximum Surface Pressure P (N/mm2 [kgf/cm2]) 24.5 [approximately 2.49]
- OILES Drymet LF BushIt can be used without refueling, and it is thin, lightweight and compact. It shows a stable low coefficient of friction under high load and low speed conditions, and has excellent wear resistance. When lubricating oil is used together, it can be used with a high PV value even in the medium and h... Read MoreOperating Temperature Range (℃) -200~+280 Allowable Maximum Speed V (m/s [m/min]) 0.65[39] Length Tolerance (mm) 0~-0.3 Allowable PV Value (N/mm 2 m/s) [kgf/cm2 m/min] 3.60[2200] Allowable Maximum Surface Pressure P (N/mm2 [kgf/cm2]) 49.0[500] Lubrication System No lubrication
- Daido Metal DDK05 BushingEnvironmentally friendly Pb-free bearings that do not use lead at all. The bearing surface has an extremely small coefficient of static friction as well as a coefficient of dynamic friction, so it slides smoothly without lubrication. General industrial equipment, hydraulic equipment, household el... Read MoreOperating Temperature Range (℃) -200~280 Friction Coefficient (μ) 0.03~0.2 Length Tolerance (mm) 0~-0.3 Thermal Conductivity (W/mk) 42 Foreign Object Tolerance S Withstand Pressure (MPa) When compressed: 304
- OILES Drymet LF Flange BushingIt can be used without refueling, and it is thin, lightweight and compact. It shows a stable low coefficient of friction under high load and low speed conditions, and has excellent wear resistance. When lubricating oil is used together, it can be used with a high PV value even in the medium and h... Read MoreOperating Temperature Range (℃) -200~+280 Allowable Maximum Speed V (m/s [m/min]) 0.65[39] Length Tolerance (mm) 0~-0.3 Allowable PV Value (N/mm 2 m/s) [kgf/cm2 m/min] 3.60[2200] Allowable Maximum Surface Pressure P (N/mm2 [kgf/cm2]) 49.0[500] Type Flange type Lubrication System No lubrication
- Daido Metal DDK05 Bush with BushEnvironmentally friendly Pb-free bearings that do not use lead at all. The bearing surface has an extremely small coefficient of static friction as well as a coefficient of dynamic friction, so it slides smoothly without lubrication. General industrial equipment, hydraulic equipment, household el... Read MoreOperating Temperature Range (℃) -200~280 Friction Coefficient (μ) 0.03~0.2 Thermal Conductivity (W/mk) 42 Foreign Object Tolerance S Withstand Pressure (MPa) When compressed: 304
- OILES Glitron F Flange BushOILES Gliteron F is an oil-free bearing that uses tetrafluorinated ethylene resin as a base material and adds wear-resistant filler and solid lubricant. It can be used completely without refueling. Does not cause stick slip during driving. It has excellent wear resistance even under high speed co... Read MoreOperating Temperature Range (℃) -200~+200
- OILES Oiles # 300 BushOILES # 300 is a bearing that is made porous by actively utilizing the growth phenomenon of cast iron and impregnated with lubricating oil. Compared to gunmetal bearings, the number of refueling can be significantly reduced. It has good oil film retention and excellent wear resistance and seizure... Read More
- OILES # 500SP BushOiles # 500SP1 is a high-load oil-free bearing based on a high-strength brass alloy made by advanced casting technology and embedded with a solid lubricant. It can be used in combination with various solid lubricants depending on the conditions of use. It can be used without refueling. Demonstrat... Read More
- Daido Metal Dive best DBS02 bush with DBS-FIt is an environmentally friendly lead-free material and is a "completely lubricated bearing" that does not require any lubricant. It is a material consisting of polyacetal resin (POM), lipophilic fiber, special filler and oil. It can be formed into complicated shapes by injection moldi... Read MoreLength Tolerance (mm) 0/-0.3
- Daido Metal Die Best DBX01 Bush DXBA "pre-lubricated bearing" that is an environmentally friendly lead-free material and uses a lubricant such as grease when assembling. A bearing material with high load capacity that can be expected to have a long life by regular lubrication. A copper-tin alloy is porously sintered on a... Read MoreLength Tolerance (mm) 0/-0.4
- OILES Oiles Glitron SE Flange BushOperating Temperature Range (℃) -60~+200
- Daido Metal Dive best DBB01 Bush DBBIt is an environmentally friendly lead-free material and is a "completely lubricated bearing" that does not require any lubricant. A copper-tin alloy is porously sintered on a steel backing metal and lined with polyacetal resin (POM), lipophilic fibers, special fillers and oil. It has g... Read MoreLength Tolerance (mm) 0/-0.3
- OILES Oiles ToughmetOILES Toughmet is a high-temperature, high-load bearing consisting of two layers, a copper-based sintered alloy layer and steel back metal, in which a special solid lubricant is uniformly and finely dispersed. Has excellent load resistance and heat resistance. It demonstrates excellent bearing pe... Read MoreOperating Temperature Range (℃) -40~+350 Allowable Maximum Surface Pressure P (N/mm2 [kgf/cm2]) 24.5 [approximately 2.49]
- OILES Oiles Cermet MOiles Cermet M is a self-lubricating bearing in which a solid lubricant mainly composed of molybdenum disulfide is uniformly dispersed in the structure of a sintered alloy. It can be used without lubrication, but when used in combination with lubricating oil, it exhibits even better performance. ... Read MoreType Cermet M
- Daido Metal Die Slide Bush HAA high-load, oil-free bearing with a copper alloy base and a plug manufactured with a carefully selected solid lubricant. It is maintenance-free and does not require refueling. Extremely excellent wear resistance. It exhibits excellent wear resistance in places where oil film formation is difficu... Read MoreLength Tolerance (mm) -0.1/-0.3 Material (Foot Plate) High strength brass
- Igus (R) Iglidur J SleeveVersatile and long life, high wear resistance on (almost) all axes and very low coefficient of friction. Excellent wear resistance for various shaft materials Low coefficient of friction and high vibration damping even when non-lubricatedShape S
- Daido Metal Dive best DBS02 Bush DBSIt is an environmentally friendly lead-free material and is a "completely lubricated bearing" that does not require any lubricant. It is a material consisting of polyacetal resin (POM), lipophilic fiber, special filler and oil. It can be formed into complicated shapes by injection moldi... Read MoreLength Tolerance (mm) 0/-0.3
- OILES # 500SP Flange bushOiles # 500SP1 is a high-load oil-free bearing based on a high-strength brass alloy made by advanced casting technology and embedded with a solid lubricant. It can be used in combination with various solid lubricants depending on the conditions of use. It can be used without refueling. Demonstrat... Read More
- OILES Glitron F BushIt can be used completely without refueling. Does not cause stick slip during driving. It has excellent wear resistance even under high speed conditions and maintains a low coefficient of friction. It has excellent chemical resistance and complies with the Food Sanitation Law. It is a lead-free t... Read More
- Daido Metal Die Slide Bushing with SAF SAFA high-load, oil-free bearing with a copper alloy base and a plug manufactured with a carefully selected solid lubricant. It is maintenance-free and does not require refueling. Extremely excellent wear resistance. It exhibits excellent wear resistance in places where oil film formation is difficu... Read MoreLength Tolerance (mm) -0.1/-0.3from S$14.99Min. 3 days
- Daido Metal Thermalloy D type DM seriesA metal-based oil-free bearing in which a solid lubricant (graphite) is finely and uniformly dispersed in a bronze-based metal. D type is a general grade of Thermalloy that can be used under a wide range of usage conditions. It has a low coefficient of friction and wear resistance under no lubric... Read MoreLength Tolerance (mm) 0/-0.3from S$19.99Min. 3 days
- OILES # 500SP SL-4 bushAllowable Maximum Speed V (m/s [m/min]) No lubrication: 0.25 [1.5] Allowable PV Value (N/mm 2 m/s) [kgf/cm2 m/min] No lubrication: 1.65 [1010] Operating Temperature Range (℃) No lubrication: -40 to +80from S$29.99Min. 7 days
- Daido Metal Thermalloy D type standard materialA metal-based oil-free bearing in which a solid lubricant (graphite) is finely and uniformly dispersed in a bronze-based metal. D type is a general grade of Thermalloy that can be used under a wide range of usage conditions. It has a low coefficient of friction and wear resistance under no lubric... Read More
- OILES # 500SP Thrust BushOiles # 500SP1 is a high-load oil-free bearing based on a high-strength brass alloy made by advanced casting technology and embedded with a solid lubricant. It can be used in combination with various solid lubricants depending on the conditions of use. It can be used without refueling. Demonstrat... Read Morefrom S$43.99Min. 7 days