Ball Screw Related
Other Related Pages
- THK Shaft for large lead rolled ball screw※※ The delivery date may change depending on the order status, so please check when ordering.RoHS directive (corresponding to 10 substances) Correspondence Spiral Angle Right direction Accuracy of Lead (mm) ±0.21/300from S$119.90Min. 4 days
- THK Precision ball screw (MDK type)* We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred.Number of Load Circuits (Row x Winding) 3×1 Dimension h (mm) - Dimension d2 (mm) -from S$349.90Min. 49 days
- THK Precision ball screw (MBF type)Number of Load Circuits (Row x Winding) 1×3.7from S$399.90Min. 49 days
- NSK (Nippon Seiko) Ball screw support bearingChamfer Dimension r1 (mm) 0.6 Chamfer Dimension r (mm) 1 Symbol of Internal Clearance Preload H (heavy preload) Type Universal combination (single unit)
- THK Standard lead precision ball screw (shaft end / finished product)High efficiency is obtained because the ball rolls between the screw shaft and the nut, and the drive torque is 1/3 or less compared to the conventional sliding screw. Therefore, it is easy not only to change rotary motion into linear motion, but also to convert linear motion into rotary motion. ... Read MoreSpiral Angle Right directionfrom S$389.90Min. 16 days
- NSK (Nippon Seiko) Support Unit Fixed Side (Round)For the bearing on the fixed side, use an angular contact ball bearing with high rigidity and low friction torque or a thrust angular contact ball bearing with high precision and high rigidity that matches the rigidity of the ball screw. Deep groove ball bearings with shields on both sides are us... Read Morefrom S$149.90Min. 12 days
- THK Ball screw support unit fixed side square (Φ4 to Φ20)The fixed side support unit incorporates a JIS5 class angular bearing that has been preloaded. Considering the rigidity balance with the ball screw, a high rigidity and low torque angular bearing (contact angle 30 degrees, DF combination) is used. It is a compact structure that takes into conside... Read Morefrom S$149.90Min. 3 days
- THK Ball screw support unit support side square (Φ6 to Φ20)Considering the rigidity balance with the ball screw, a high rigidity and low torque angular bearing (contact angle 30 degrees, DF combination) is used. It is a compact structure that takes into consideration the space around the installation. In addition, since the bearings with preload adjustme... Read Morefrom S$58.99Min. 3 days
- THK Ball screw support unit fixed side round shape (Φ4 to Φ30)The fixed side support unit incorporates a JIS5 class angular bearing that has been preloaded. Considering the rigidity balance with the ball screw, a high rigidity and low torque angular bearing (contact angle 30 degrees, DF combination) is used. It is a compact structure that takes into conside... Read MoreRoHS directive (corresponding to 10 substances) Correspondencefrom S$149.90Min. 4 days
- NSK (Nippon Seiko) Support unit fixed side (square)For the bearing on the fixed side, use an angular contact ball bearing with high rigidity and low friction torque or a thrust angular contact ball bearing with high precision and high rigidity that matches the rigidity of the ball screw. Deep groove ball bearings with shields on both sides are us... Read Morefrom S$139.90Min. 5 days
- NSK (Nippon Seiko) Compact FA seriesIn order to meet various needs with high speed, quietness and compactness of the end deflector method, we have made it into standard stock as "Compact FA series". Achieved a 6 dB reduction equivalent to about half of the auditory sense. The nut outer diameter has been reduced by up to 3... Read Morefrom S$589.90Min. 5 days
- NSK (Nippon Seiko) RNFTL Type Transfer Ball Screw (Tube Type Single Flange Nut)This is a Ct10 class precision series that pursues the ball screw function of feed drive for transport, such as orthogonal robots and single-axis actuators. It is a shaft end unprocessed product. The screw shaft and nut are sold separately and are compatible.
- THK Rolled ball screw shaft※※ The delivery date may change depending on the order status, so please check when ordering.RoHS directive (corresponding to 10 substances) Correspondence Spiral Angle Right direction Accuracy of Lead (mm) ±0.21/300
- NSK (Nippon Seiko) Ball screw for conveyance (screw shaft)A series of Ct7 and Ct10 class accuracy that pursues the ball screw function of feed drive for transport, such as orthogonal robots and single-axis actuators. It is a shaft end unprocessed product. The screw shaft and nut are sold separately and are compatible.from S$59.99Min. 5 days
- THK Ball screw support unit fixed side square (Φ10 to Φ40)The fixed side support unit incorporates a JIS5 class angular bearing that has been preloaded. Considering the rigidity balance with the ball screw, a high rigidity and low torque angular bearing (contact angle 30 degrees, DF combination) is used. It is a compact structure that takes into conside... Read MoreRoHS directive (corresponding to 10 substances) Correspondencefrom S$169.90Min. 3 days
- NSK (Nippon Seiko) Support unit Support side (square)For the bearing on the fixed side, use an angular contact ball bearing with high rigidity and low friction torque or a thrust angular contact ball bearing with high precision and high rigidity that matches the rigidity of the ball screw. Deep groove ball bearings with shields on both sides are us... Read More
- NSK (Nippon Seiko) Support Unit (Machine For High Speed / Heavy Duty Tools)from S$689.90Min. 6 days
- THK Ball screw support unit support side square (Φ8 to Φ40)Considering the rigidity balance with the ball screw, a high rigidity and low torque angular bearing (contact angle 30 degrees, DF combination) is used. It is a compact structure that takes into consideration the space around the installation. In addition, since the bearings with preload adjustme... Read MoreRoHS directive (corresponding to 10 substances) Correspondencefrom S$74.99Min. 4 days
- SUNGIL Support unit Fixed side round shape (flange type)Preload P0-C7 (Light preload)from S$53.99Min. 7 days
- THK Ball screw support unit support side round shape (Φ6 to Φ30)Considering the rigidity balance with the ball screw, a high rigidity and low torque angular bearing (contact angle 30 degrees, DF combination) is used. It is a compact structure that takes into consideration the space around the installation. In addition, since the bearings with preload adjustme... Read MoreRoHS directive (corresponding to 10 substances) Correspondencefrom S$29.99Min. 4 days
- TOYO SHAFT Super lead screw shaft (10)* Right-handed screw only.Lead Angle 42°17’07” Single / Multiple Start 10from S$139.90Min. 7 days
- SUNGIL Support unit Fixed side square (block type)Preload P0-C7 (Light preload)from S$53.99Min. 7 days
- NSK (Nippon Seiko) RNFCL type transfer ball screw (end cap type single flange nut)This is a Ct10 class precision series that pursues the ball screw function of feed drive for transport, such as orthogonal robots and single-axis actuators. It is a shaft end unprocessed product. The screw shaft and nut are sold separately and are compatible.from S$259.90Min. 5 days
- Kuroda Precision Industries Support unit BUK seriesThe paired angular contact ball bearings use a DF combination with a contact angle of 30°, class P5, and an appropriate amount of grease is filled in the bearings to ensure stable high accuracy. *Please check the catalog for details.from S$95.99Min. 23 days
- NSK (Nippon Seiko) Rolled ball screw USS type (high precision, clean)Clean applications such as semiconductor manufacturing equipment, liquid crystal manufacturing equipment / inspection equipment, etc.Lead (mm) 5from S$669.90Min. 5 days
- NSK (Nippon Seiko) Ball screw for conveyance (screw shaft)This is a Ct10 class precision series that pursues the ball screw function of feed drive for transport, such as orthogonal robots and single-axis actuators. It is a shaft end unprocessed product. The screw shaft and nut are sold separately and are compatible.from S$139.90Min. 5 days
- NSK (Nippon Seiko) Simple support side support unit for transfer ball screw VFA typefrom S$66.99Min. 4 days
- NSK (Nippon Seiko) Compact FA seriesIn order to meet various needs with high speed, quietness and compactness of the end deflector method, we have made it into standard stock as "Compact FA series". Achieved a 6 dB reduction equivalent to about half of the auditory sense. The nut outer diameter has been reduced by up to 3... Read Morefrom S$899.90Min. 5 days
- NSK (Nippon Seiko) Rolled ball screw FSS type (for conveyance)Clean applications such as semiconductor manufacturing equipment, liquid crystal manufacturing equipment / inspection equipment, etc.from S$439.90Min. 5 days
- MORIMOTO SEIMITSU SHAFT Support unitIt also comes with the necessary parts for installation, so it can be installed easily.from S$55.99Min. 6 days
- NSK (Nippon Seiko) Thrust angular contact ball bearing for ball screw supportfrom S$89.99Min. 5 days
- THK Precision ball screw (BNF type)* We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred.Screw Length (mm) 410 Lead (mm) 5 Dimension A (mm) M6from S$649.90Min. 34 days
- Kuroda Precision Industries Support unit BUM seriesThe paired angular contact ball bearings use a DF combination with a contact angle of 30°, class P5, and an appropriate amount of grease is filled in the bearings to ensure stable high accuracy. *Please check the catalog for details.Material (Bearing housing) Structural steelfrom S$99.90Min. 23 days
Filter by categories