Ball Screws & Ball Nuts
A shaft is a part that receives and fixes a ball screw that realizes fast and light movement. It can keep moving accurately without slipping by sliding motion. Space-saving for screw shafts, ball screws and nuts. Even with a small size, it can fix screws that move efficiently with high rigidity. The shaft is directly connected to the motor. Consideration to reduce heat generated by moving at high speed. If there is a risk that foreign matter such as dust will be mixed in depending on the usage conditions, it will be necessary to cover the shaft.
- THK Shaft for large lead rolled ball screw※※ The delivery date may change depending on the order status, so please check when ordering.RoHS directive (corresponding to 10 substances) Correspondence Spiral Angle Right direction Accuracy of Lead (mm) ±0.21/300from S$119.90Min. 4 days
- THK Precision ball screw (MDK type)* We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred.Number of Load Circuits (Row x Winding) 3×1 Dimension h (mm) - Dimension d2 (mm) -from S$349.90Min. 49 days
- THK Precision ball screw (MBF type)Number of Load Circuits (Row x Winding) 1×3.7from S$399.90Min. 49 days
- THK Standard lead precision ball screw (shaft end / finished product)High efficiency is obtained because the ball rolls between the screw shaft and the nut, and the drive torque is 1/3 or less compared to the conventional sliding screw. Therefore, it is easy not only to change rotary motion into linear motion, but also to convert linear motion into rotary motion. ... Read MoreSpiral Angle Right directionfrom S$389.90Min. 16 days
- NSK (Nippon Seiko) Compact FA seriesIn order to meet various needs with high speed, quietness and compactness of the end deflector method, we have made it into standard stock as "Compact FA series". Achieved a 6 dB reduction equivalent to about half of the auditory sense. The nut outer diameter has been reduced by up to 3... Read Morefrom S$589.90Min. 6 days
- NSK (Nippon Seiko) RNFTL Type Transfer Ball Screw (Tube Type Single Flange Nut)This is a Ct10 class precision series that pursues the ball screw function of feed drive for transport, such as orthogonal robots and single-axis actuators. It is a shaft end unprocessed product. The screw shaft and nut are sold separately and are compatible.
- THK Rolled ball screw shaft※※ The delivery date may change depending on the order status, so please check when ordering.RoHS directive (corresponding to 10 substances) Correspondence Spiral Angle Right direction Accuracy of Lead (mm) ±0.21/300
- NSK (Nippon Seiko) Ball screw for conveyance (screw shaft)A series of Ct7 and Ct10 class accuracy that pursues the ball screw function of feed drive for transport, such as orthogonal robots and single-axis actuators. It is a shaft end unprocessed product. The screw shaft and nut are sold separately and are compatible.from S$59.99Min. 6 days
- TOYO SHAFT Super lead screw shaft (10)* Right-handed screw only.Lead Angle 42°17’07” Single / Multiple Start 10from S$139.90Min. 7 days
- NSK (Nippon Seiko) RNFCL type transfer ball screw (end cap type single flange nut)This is a Ct10 class precision series that pursues the ball screw function of feed drive for transport, such as orthogonal robots and single-axis actuators. It is a shaft end unprocessed product. The screw shaft and nut are sold separately and are compatible.from S$259.90Min. 6 days
- NSK (Nippon Seiko) Rolled ball screw USS type (high precision, clean)Clean applications such as semiconductor manufacturing equipment, liquid crystal manufacturing equipment / inspection equipment, etc.Lead (mm) 5from S$669.90Min. 5 days
- NSK (Nippon Seiko) Ball screw for conveyance (screw shaft)This is a Ct10 class precision series that pursues the ball screw function of feed drive for transport, such as orthogonal robots and single-axis actuators. It is a shaft end unprocessed product. The screw shaft and nut are sold separately and are compatible.from S$139.90Min. 5 days
- NSK (Nippon Seiko) Compact FA seriesIn order to meet various needs with high speed, quietness and compactness of the end deflector method, we have made it into standard stock as "Compact FA series". Achieved a 6 dB reduction equivalent to about half of the auditory sense. The nut outer diameter has been reduced by up to 3... Read Morefrom S$899.90Min. 5 days
- NSK (Nippon Seiko) Rolled ball screw FSS type (for conveyance)Clean applications such as semiconductor manufacturing equipment, liquid crystal manufacturing equipment / inspection equipment, etc.from S$439.90Min. 5 days
- NSK (Nippon Seiko) Thrust angular contact ball bearing for ball screw supportfrom S$89.99Min. 5 days
- THK Precision ball screw (BNF type)* We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred.Screw Length (mm) 410 Lead (mm) 5 Dimension A (mm) M6from S$649.90Min. 34 days