All Category

Support Units

Support units include a ball screw support unit support side round type and a support unit fixed side. The support unit is equipped with bearings, so that stable rotation can be obtained. In addition, it has a design that takes into account the surrounding area to be installed, and is characterized by a compact structure. Some bearings are pre-adjusted and can be assembled as they are, improving assembly accuracy and reducing man-hours.

Other Related Pages

View : Grid List
Filter

27 Item(s)

Set Ascending Direction
  1. Ball screw support bearing
    NSK (Nippon Seiko) Ball screw support bearing
    Chamfer Dimension r1 (mm)  0.6  Chamfer Dimension r (mm)  Symbol of Internal Clearance Preload  H (heavy preload)  Type  Universal combination (single unit) 
    Rating:
    100%
    from S$97.99
    Min. 2 days
  2. Support Unit Fixed Side (Round)
    NSK (Nippon Seiko) Support Unit Fixed Side (Round)
    For the bearing on the fixed side, use an angular contact ball bearing with high rigidity and low friction torque or a thrust angular contact ball bearing with high precision and high rigidity that matches the rigidity of the ball screw. Deep groove ball bearings with shields on both sides are us... Read More
    from S$149.90
    Min. 13 days
  3. Ball screw support unit fixed side square (Φ4 to Φ20)
    THK Ball screw support unit fixed side square (Φ4 to Φ20)
    The fixed side support unit incorporates a JIS5 class angular bearing that has been preloaded. Considering the rigidity balance with the ball screw, a high rigidity and low torque angular bearing (contact angle 30 degrees, DF combination) is used. It is a compact structure that takes into conside... Read More
    from S$149.90
    Min. 3 days
  4. Ball screw support unit support side square (Φ6 to Φ20)
    THK Ball screw support unit support side square (Φ6 to Φ20)
    Considering the rigidity balance with the ball screw, a high rigidity and low torque angular bearing (contact angle 30 degrees, DF combination) is used. It is a compact structure that takes into consideration the space around the installation. In addition, since the bearings with preload adjustme... Read More
    from S$58.99
    Min. 3 days
  5. Ball screw support unit fixed side round shape (Φ4 to Φ30)
    THK Ball screw support unit fixed side round shape (Φ4 to Φ30)
    The fixed side support unit incorporates a JIS5 class angular bearing that has been preloaded. Considering the rigidity balance with the ball screw, a high rigidity and low torque angular bearing (contact angle 30 degrees, DF combination) is used. It is a compact structure that takes into conside... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$149.90
    Min. 4 days
  6. Support unit fixed side (square)
    NSK (Nippon Seiko) Support unit fixed side (square)
    For the bearing on the fixed side, use an angular contact ball bearing with high rigidity and low friction torque or a thrust angular contact ball bearing with high precision and high rigidity that matches the rigidity of the ball screw. Deep groove ball bearings with shields on both sides are us... Read More
    from S$139.90
    Min. 6 days
  7. Ball screw support unit fixed side square (Φ10 to Φ40)
    THK Ball screw support unit fixed side square (Φ10 to Φ40)
    The fixed side support unit incorporates a JIS5 class angular bearing that has been preloaded. Considering the rigidity balance with the ball screw, a high rigidity and low torque angular bearing (contact angle 30 degrees, DF combination) is used. It is a compact structure that takes into conside... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$169.90
    Min. 3 days
  8. Support unit Support side (square)
    NSK (Nippon Seiko) Support unit Support side (square)
    For the bearing on the fixed side, use an angular contact ball bearing with high rigidity and low friction torque or a thrust angular contact ball bearing with high precision and high rigidity that matches the rigidity of the ball screw. Deep groove ball bearings with shields on both sides are us... Read More
    Rating:
    100%
    from S$66.99
    Min. 6 days
  9. Ball screw support unit support side square (Φ8 to Φ40)
    THK Ball screw support unit support side square (Φ8 to Φ40)
    Considering the rigidity balance with the ball screw, a high rigidity and low torque angular bearing (contact angle 30 degrees, DF combination) is used. It is a compact structure that takes into consideration the space around the installation. In addition, since the bearings with preload adjustme... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$74.99
    Min. 4 days
  10. Support Unit (Machine For High Speed / Heavy Duty Tools)
    NSK (Nippon Seiko) Support Unit (Machine For High Speed / Heavy Duty Tools)
    from S$689.90
    Min. 6 days
  11. Support unit Fixed side round shape (flange type)
    SUNGIL Support unit Fixed side round shape (flange type)
    Preload  P0-C7 (Light preload) 
    from S$53.99
    Min. 7 days
  12. Lock nut
    NSK (Nippon Seiko) Lock nut
    from S$8.99
    Min. 18 days
  13. Ball screw support unit support side round shape (Φ6 to Φ30)
    THK Ball screw support unit support side round shape (Φ6 to Φ30)
    Considering the rigidity balance with the ball screw, a high rigidity and low torque angular bearing (contact angle 30 degrees, DF combination) is used. It is a compact structure that takes into consideration the space around the installation. In addition, since the bearings with preload adjustme... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$29.99
    Min. 5 days
  14. Support unit Support side square (block type)
    SUNGIL Support unit Support side square (block type)
    from S$23.99
    Min. 7 days
  15. Spacer
    NSK (Nippon Seiko) Spacer
    from S$8.99
    Min. 6 days
  16. Support unit Fixed side square (block type)
    SUNGIL Support unit Fixed side square (block type)
    Preload  P0-C7 (Light preload) 
    from S$53.99
    Min. 7 days
  17. Support unit BUK series
    Kuroda Precision Industries Support unit BUK series
    The paired angular contact ball bearings use a DF combination with a contact angle of 30°, class P5, and an appropriate amount of grease is filled in the bearings to ensure stable high accuracy. *Please check the catalog for details.
    from S$95.99
    Min. 23 days
  18. Support kit for transfer ball screw
    NSK (Nippon Seiko) Support kit for transfer ball screw
    from S$99.90
    Min. 6 days
  19. Support unit
    MORIMOTO SEIMITSU SHAFT Support unit
    It also comes with the necessary parts for installation, so it can be installed easily.
    from S$55.99
    Min. 6 days
  20. Support unit BUM series
    Kuroda Precision Industries Support unit BUM series
    The paired angular contact ball bearings use a DF combination with a contact angle of 30°, class P5, and an appropriate amount of grease is filled in the bearings to ensure stable high accuracy. *Please check the catalog for details.
    Material  (Bearing housing) Structural steel 
    from S$99.90
    Min. 23 days
  21. Ball screw support bearing
    NSK (Nippon Seiko) Ball screw support bearing
    Chamfer Dimension r1 (mm)  0.6  Chamfer Dimension r (mm)  Symbol of Internal Clearance Preload  C10 (Standard preload)  Type  Universal combination (single unit) 
    Discontinued
  22. Ball screw support bearing
    NSK (Nippon Seiko) Ball screw support bearing
    A high-rigidity, high-precision bearing for ball screw support such as the feed mechanism of machine tools.
    Discontinued
  23. Ball screw support unit square type (support side)
    NSK (Nippon Seiko) Ball screw support unit square type (support side)
    Type  Support side square type for general use 
    Discontinued
  24. Ball screw support unit square fixed side
    NSK (Nippon Seiko) Ball screw support unit square fixed side
    Type  Fixed side square type for general use 
    Discontinued
  25. Ball screw support unit round fixed side
    NSK (Nippon Seiko) Ball screw support unit round fixed side
    A series of low-profile support units that match the compact FA series. We respond to the low center of gravity design of various equipment and devices. * Do not disassemble the main body of the fixing support unit as it incorporates angular contact ball bearings and oil seals.
    Type  Fixed round general type 
    Discontinued
View : Grid List
Filter

27 Item(s)

Set Ascending Direction