Shaft Holders
The shaft holder is a bracket that holds and fixes the shaft. It is often used in combination with machinery that uses shafts, and has a wide range of uses such as general machinery. Of course, it can be matched to the diameter of the shaft to be combined, but the shape of the flange can be selected according to the mounting space. Since the material is stainless steel, aluminum, steel, etc., please select the one that is suitable for the usage environment. Bearing holders are also included in the category of shaft holders.
- Osaka Spirit Shaft Holder SS400Round flange type shaft holder. Shaft hole machined (tolerance H7). For fixing the shaft, etc.Surface Treatment (Main Unit) Electroless nickel plating Shape Flange type Included Accessories Hexagon socket head set screw Material (Main Unit) SS400
- Osaka Spirit Shaft holder SS typeMaterial A6063 equivalent Surface Treatment Anodized Shape T type
- Osaka Spirit Shaft holder SUS304Round flange type shaft holder. Shaft hole machined (tolerance H7). For fixing the shaft, etc.Shape Flange type Included Accessories Hexagon socket head set screw Material (Main Unit) SUS304
- Osaka Spirit Shaft holder SSF typeMaterial A6063 equivalent Surface Treatment Anodized Shape Flange type
- Osaka Spirit Shaft holder (compact flange) SS400Compact flange type shaft holder. Shaft hole machined (tolerance H7). For fixing the shaft, etc.Surface Treatment (Main Unit) Electroless nickel plating Shape Flange type Shaft Hole Diameter Tolerance H7 Included Accessories Hexagon socket head set screw Material (Main Unit) Steel (SS400)
- NIPPON BEARING SH-A Shaft SupporterThe most commonly used compact shaft supporter. Made of lightweight aluminum.Shape T typefrom S$25.99Min. 2 days
- NIPPON BEARING SHF shaft supporterThe flange-shaped shaft supporter enables compact design. You can also select standard SHF (made of cast aluminum) and SHF-FC (made of cast) with high rigidity with a shaft diameter of Φ35 or more.Shape Flange type
- Osaka Spirit Shaft holder (compact flange) SUS304Compact flange type shaft holder. Shaft hole machined (tolerance H7). For fixing the shaft, etc.Shape Flange type Shaft Hole Diameter Tolerance H7 Included Accessories Hexagon socket head set screw Material (Main Unit) SUS304from S$17.99Min. 2 days
- Ozak Linear Bearings <SBA> Aluminum shaft blockRoHS directive (corresponding to 10 substances) Correspondence Shape T type
- NIPPON BEARING SH shaft supporterThe most commonly used compact shaft supporter. Made of rigid casting.Shape T typefrom S$28.99Min. 3 days
- Ozak Linear Bearings <SFW> Steel shaft block with double flangeRoHS directive (corresponding to 10 substances) Correspondence Shape Flange typefrom S$44.99Min. 5 days
- NBK (Nabeya Bi-tech Kaisha) Shaft holderCompact flange type shaft holder. The flange width is small and the mounting space can be reduced. Please use it for fixing the shaft. Shaft hole machined (tolerance H7).Material Aluminum (A2024) Surface Treatment Alumite treatment Shaft Hole Diameter Tolerance H7 Included Accessories Hexagon socket head set screwDiscontinued
- NBK (Nabeya Bi-tech Kaisha) Shaft holderRound flange type shaft holder. Please use it for fixing the shaft. Shaft hole machined (tolerance H7).Material Aluminum (A2024) Surface Treatment Alumite treatment Shaft Hole Diameter Tolerance H7 Included Accessories Hexagon socket head set screwDiscontinued
- NBK (Nabeya Bi-tech Kaisha) Shaft holderCompact flange type shaft holder. The flange width is small and the mounting space can be reduced. Please use it for fixing the shaft. Shaft hole machined (tolerance H7).Surface Treatment Electroless nickel plating Shaft Hole Diameter Tolerance H7 Included Accessories Hexagon socket head set screw Material Steel (S45C)Discontinued
- NBK (Nabeya Bi-tech Kaisha) Shaft holderRound flange type shaft holder. Please use it for fixing the shaft. Shaft hole machined (tolerance H7).Shaft Hole Diameter Tolerance H7 Included Accessories Hexagon socket head set screw Material Stainless steel (SUS304)Discontinued
- NBK (Nabeya Bi-tech Kaisha) Shaft holderCompact flange type shaft holder. The flange width is small and the mounting space can be reduced. Please use it for fixing the shaft. Shaft hole machined (tolerance H7).Shaft Hole Diameter Tolerance H7 Included Accessories Hexagon socket head set screw Material Stainless steel (SUS304)Discontinued
- NBK (Nabeya Bi-tech Kaisha) Shaft holderRound flange type shaft holder. Please use it for fixing the shaft. Shaft hole machined (tolerance H7).Surface Treatment Electroless nickel plating Shaft Hole Diameter Tolerance H7 Included Accessories Hexagon socket head set screw Material Steel (S45C)Discontinued