All Category

Linear & Slide Bushings

Linear bushings / slide bushes are used for automatic recording devices, measuring instruments, office automation equipment, peripheral equipment, and precision equipment. It is also widely used for tool grinders, automatic glass cutters, bunching presses and so on. A linear motion system that is used as a pair with a cylindrical shaft, and moves linearly with minimal frictional resistance, enabling light and precise motion. In addition, since the guide is used for the round shaft, space can be used effectively and a compact machine can be designed. The types that are sold are straight, round flange, and case units.
View : Grid List
Filter

Items 1 - 40 of 559

Set Ascending Direction
  1. Square flange type slide bush (SMSK type)
    NIPPON BEARING Square flange type slide bush (SMSK type)
    It is a linear motion mechanism that uses the rolling motion of the ball. The cylindrical outer cylinder incorporates a cage, and its guide is precisely designed and manufactured to allow the balls to circulate smoothly. Since the round shaft is used for guidance, space can be used effectively an... Read More
    Specification  Corrosion resistant specification  Seal  None  Material  Resin  Shape  Square flange type 
    from S$29.99
    Min. 42 days
  2. Linear Bush
    THK Linear Bush
    Since the retainer that guides the 3 to 8 ball rows is integrally formed, it guides the ball accurately in the direction of travel, and stable running accuracy can be obtained. Since the small diameter model number uses a retainer integrally molded with synthetic resin, the noise during exercise ... Read More
    Maximum Operating Temperature (℃)  80  RoHS directive (corresponding to 10 substances)  Correspondence  Material (Retainer)  Resin  Material (Seal)  Rubber  Material (Outer Pipe)  SUJ2 (high carbon chromium steel)  Material (Ball)  SUJ2 (high carbon chromium steel)  Specification  Standard type  Shape  Straight 
    Rating:
    91%
    from S$7.79
    Min. 2 days
  3. Linear Bushing Straight Type
    Osaka Spirit Linear Bushing Straight Type
    Material (Outer Pipe)  SUJ2 equivalent  Shape  Straight  Seal  Seal on both sides 
    Rating:
    78%
    from S$3.99
    Min. 2 days
  4. Slide unit
    SBC Slide unit
    RoHS directive (corresponding to 10 substances)  Correspondence  Seal  Seal on both sides  Shape  Slide unit 
    Rating:
    100%
    from S$17.99
    Min. 2 days
  5. Linear Bushing
    THK Linear Bushing
    The linear bush LM type is a linear motion system that is used in combination with a cylindrical LM shaft and moves infinitely linearly. Since the load ball and the LM shaft are in point contact, the allowable load is small, but linear motion is obtained with the minimum frictional resistance, an... Read More
    Maximum Operating Temperature (℃)  80  Specification  Standard type  Type  Standard type  Shape  Straight 
    Rating:
    89%
    from S$7.49
    Min. 2 days
  6. Linear Bush
    THK Linear Bush
    A case unit that incorporates a standard linear bush into a compact and lightweight aluminum case. The linear bush LM type is a linear motion system that is used in combination with a cylindrical LM shaft and moves infinitely linearly. Since the load ball and the LM shaft are in point contact, th... Read More
    Maximum Operating Temperature (℃)  80  Shape  Case unit  Specification  Case unit  Material (Retainer)  Resin  Material (Seal)  Rubber  Material (Outer Pipe)  SUJ2 (high carbon chromium steel)  Material (Ball)  SUJ2 (high carbon chromium steel) 
    Rating:
    95%
    from S$26.99
    Min. 2 days
  7. Linear bushing round flange type
    Osaka Spirit Linear bushing round flange type
    Shape  Round flange type  Material (Flange)  S45C equivalent  Material (Outer Pipe)  SUJ2 equivalent  Seal  Seal on both sides 
    Rating:
    100%
    from S$6.99
    Min. 2 days
  8. Linear Bush
    THK Linear Bush
    The linear bush LM type is a linear motion system that is used in combination with a cylindrical LM shaft and moves infinitely linearly. Since the load ball and the LM shaft are in point contact, the allowable load is small, but linear motion is obtained with the minimum frictional resistance, an... Read More
    Maximum Operating Temperature (℃)  80  Specification  Flange square  Material (Retainer)  Resin  Material (Seal)  Rubber  Material (Outer Pipe)  SUJ2 (high carbon chromium steel)  Material (Ball)  SUJ2 (high carbon chromium steel)  Shape  Square flange type 
    Rating:
    100%
    from S$16.99
    Min. 2 days
  9. Single Slide Bush (SM Type)
    NIPPON BEARING Single Slide Bush (SM Type)
    It is a linear motion mechanism that uses the rolling motion of the ball. The cylindrical outer cylinder incorporates a cage, and its guide is precisely designed and manufactured to allow the balls to circulate smoothly. Since the round shaft is used for guidance, space can be used effectively an... Read More
    Rating:
    72%
    from S$8.59
    Min. 2 days
  10. SMA Slide Bushing (Standard Block Type)
    NIPPON BEARING SMA Slide Bushing (Standard Block Type)
    from S$23.99
    Min. 2 days
  11. Single Slide Bush (SM Type)
    NIPPON BEARING Single Slide Bush (SM Type)
    It is a linear motion mechanism that uses the rolling motion of the ball. The cylindrical outer cylinder incorporates a cage, and its guide is precisely designed and manufactured to allow the balls to circulate smoothly. Since the round shaft is used for guidance, space can be used effectively an... Read More
    Accuracy  Advanced  Seal  Seal on both sides  Specification  Standard specifications  Material  Steel  Shape  Straight 
    Rating:
    100%
    from S$12.99
    Min. 2 days
  12. Linear Bush
    THK Linear Bush
    The linear bush LM type is a linear motion system that is used in combination with a cylindrical LM shaft and moves infinitely linearly. Since the load ball and the LM shaft are in point contact, the allowable load is small, but linear motion is obtained with the minimum frictional resistance, an... Read More
    Maximum Operating Temperature (℃)  80  Material (Retainer)  Resin  Material (Seal)  Rubber  Material (Ball)  SUJ2 (high carbon chromium steel)  Material (Outer Pipe)  SUJ2 (high carbon chromium steel)  Specification  Standard type  Shape  Straight (long type) 
    Rating:
    100%
    from S$14.99
    Min. 2 days
  13. Linear Bushing Round Flange Type
    SBC Linear Bushing Round Flange Type
    RoHS directive (corresponding to 10 substances)  Correspondence  Type  Round flange  Shape  Round flange type  Seal  Seal on both sides 
    Rating:
    80%
    from S$9.49
    Min. 2 days
  14. Linear Bushing Chamfered Flange Type
    Osaka Spirit Linear Bushing Chamfered Flange Type
    Material (Outer Pipe)  SUJ2 equivalent  Material (Flange)  S45C equivalent  Shape  Oval flange type  Seal  Seal on both sides 
    Rating:
    95%
    from S$6.99
    Min. 2 days
  15. Linear Bushing, Square Flange Type
    Osaka Spirit Linear Bushing, Square Flange Type
    Material (Flange)  S45C equivalent  Material (Outer Pipe)  SUJ2 equivalent  Seal  Seal on both sides  Shape  Square flange type 
    Rating:
    80%
    from S$7.49
    Min. 2 days
  16. Linear Bush
    THK Linear Bush
    The linear bush LM type is a linear motion system that is used in combination with a cylindrical LM shaft and moves infinitely linearly. Since the load ball and the LM shaft are in point contact, the allowable load is small, but linear motion is obtained with the minimum frictional resistance, an... Read More
    Maximum Operating Temperature (℃)  80  Type  Long type Standard type  Material (Retainer)  Resin  Material (Seal)  Rubber  Material (Outer Pipe)  SUJ2 (high carbon chromium steel)  Material (Ball)  SUJ2 (high carbon chromium steel)  Specification  Standard type  Shape  Straight (long type) 
    Rating:
    100%
    from S$14.99
    Min. 2 days
  17. Felt seal FLM type
    THK Felt seal FLM type
    Use the felt seal FLM type when strengthening dustproof measures or when you want to reduce the seal resistance.
    Rating:
    100%
    from S$1.49
    Min. 2 days
  18. Linear bushing Chamfered flange type
    SBC Linear bushing Chamfered flange type
    The linear bush is used in combination with the linear shaft and is a guide device for infinite linear motion in which the ball circulates in the cage. Since the ball is in contact with the linear shaft at a point, the allowable load is small, but it makes a linear motion with low friction and hi... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence  Type  Double chamfer flange  Shape  Oval flange type  Seal  Seal on both sides 
    Rating:
    95%
    from S$9.99
    Min. 2 days
  19. AK Slide Bushing (Compact Block Type)
    NIPPON BEARING AK Slide Bushing (Compact Block Type)
    from S$22.99
    Min. 2 days
  20. SM-OP Slide Bush (Single / Open Type)
    NIPPON BEARING SM-OP Slide Bush (Single / Open Type)
    Shape  Open type 
    Rating:
    100%
    from S$11.99
    Min. 2 days
  21. Linear bushing LM (ordinary product)
    IKO (NIPPON THOMPSON) Linear bushing LM (ordinary product)
    Type  LM  Shape  Standard type 
    from S$14.99
    Min. 2 days
  22. Linear Bushing
    THK Linear Bushing
    The linear bush LM type is a linear motion system that is used in combination with a cylindrical LM shaft and moves infinitely linearly. Since the load ball and the LM shaft are in point contact, the allowable load is small, but linear motion is obtained with the minimum frictional resistance, an... Read More
    Maximum Operating Temperature (℃)  80  RoHS directive (corresponding to 10 substances)  Correspondence  Specification  Flange round shape  Material (Retainer)  Resin  Shape  Round flange type  Material (Seal)  Rubber  Material (Outer Pipe)  SUJ2 (high carbon chromium steel)  Material (Ball)  SUJ2 (high carbon chromium steel) 
    from S$16.99
    Min. 2 days
  23. Round Flange Type Slide Bush (SMF Type)
    NIPPON BEARING Round Flange Type Slide Bush (SMF Type)
    It is a linear motion mechanism that uses the rolling motion of the ball. The cylindrical outer cylinder incorporates a cage, and its guide is precisely designed and manufactured to allow the balls to circulate smoothly. Since the round shaft is used for guidance, space can be used effectively an... Read More
    Material  Resin  Shape  Round flange type  Seal  Seal on both sides  Specification  Standard specifications 
    from S$12.99
    Min. 3 days
  24. Linear Bush
    THK Linear Bush
    The linear bush LM type is a linear motion system that is used in combination with a cylindrical LM shaft and moves infinitely linearly. Since the load ball and the LM shaft are in point contact, the allowable load is small, but linear motion is obtained with the minimum frictional resistance, an... Read More
    Maximum Operating Temperature (℃)  80  Specification  Flange square  Material (Retainer)  Resin  Material (Seal)  Rubber  Material (Outer Pipe)  SUJ2 (high carbon chromium steel)  Material (Ball)  SUJ2 (high carbon chromium steel)  Shape  Square flange type 
    Rating:
    100%
    from S$38.99
    Min. 2 days
  25. Linear bush
    THK Linear bush
    A case unit that incorporates two standard linear bushes into a compact and lightweight aluminum case. The linear bush LM type is a linear motion system that is used in combination with a cylindrical LM shaft and moves infinitely linearly. Since the load ball and the LM shaft are in point contact... Read More
    Maximum Operating Temperature (℃)  80  Shape  Case unit  Specification  Case unit  Material (Retainer)  Resin  Material (Seal)  Rubber  Material (Ball)  SUJ2 (high carbon chromium steel)  Material (Outer Pipe)  SUJ2 (high carbon chromium steel) 
    from S$49.99
    Min. 2 days
  26. Linear Bushing
    THK Linear Bushing
    The linear bush LM type is a linear motion system that is used in combination with a cylindrical LM shaft and moves infinitely linearly. Since the load ball and the LM shaft are in point contact, the allowable load is small, but linear motion is obtained with the minimum frictional resistance, an... Read More
    Maximum Operating Temperature (℃)  80  Specification  Flange round shape  Material (Retainer)  Resin  Shape  Round flange type  Material (Seal)  Rubber  Material (Outer Pipe)  SUJ2 (high carbon chromium steel)  Material (Ball)  SUJ2 (high carbon chromium steel) 
    from S$29.99
    Min. 3 days
  27. Linear Bushing Straight Type
    SBC Linear Bushing Straight Type
    RoHS directive (corresponding to 10 substances)  Correspondence  Seal  Seal on both sides  Shape  Straight  Type  Straight type 
    Rating:
    68%
    from S$5.59
    Min. 6 days
  28. Stainless Steel Linear Bushing
    THK Stainless Steel Linear Bushing
    The linear bush LM type is a linear motion system that is used in combination with a cylindrical LM shaft and moves infinitely linearly. Since the load ball and the LM shaft are in point contact, the allowable load is small, but linear motion is obtained with the minimum frictional resistance, an... Read More
    Maximum Operating Temperature (℃)  80  Material (Retainer)  Resin  Material (Ball)  SUS (stainless steel)  Material (Outer Pipe)  SUS (stainless steel) 
    from S$14.99
    Min. 2 days
  29. Linear bushing, square flange type
    SBC Linear bushing, square flange type
    The linear bush is used in combination with the linear shaft and is a guide device for infinite linear motion in which the ball circulates in the cage. Since the ball is in contact with the linear shaft at a point, the allowable load is small, but it makes a linear motion with low friction and hi... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence  Seal  Seal on both sides  Type  Square flange  Shape  Square flange type 
    from S$9.69
    Min. 2 days
  30. SMF-W Slide Bush (Double / Round Flange Type)
    NIPPON BEARING SMF-W Slide Bush (Double / Round Flange Type)
    from S$29.99
    Min. 2 days
  31. Stainless Steel Linear Bush with Seal
    THK Stainless Steel Linear Bush with Seal
    The linear bush LM type is a linear motion system that is used in combination with a cylindrical LM shaft and moves infinitely linearly. Since the load ball and the LM shaft are in point contact, the allowable load is small, but linear motion is obtained with the minimum frictional resistance, an... Read More
    Maximum Operating Temperature (℃)  80  Material (Retainer)  Resin  Material (Seal)  Rubber  Material (Ball)  SUS (stainless steel)  Material (Outer Pipe)  SUS (stainless steel)  Angle θ (°) 
    from S$19.99
    Min. 3 days
  32. Linear Bush
    THK Linear Bush
    The linear bush LM type is a linear motion system that is used in combination with a cylindrical LM shaft and moves infinitely linearly. Since the load ball and the LM shaft are in point contact, the allowable load is small, but linear motion is obtained with the minimum frictional resistance, an... Read More
    Maximum Operating Temperature (℃)  80  Specification  Flange square  Material (Retainer)  Resin  Material (Seal)  Rubber  Material (Outer Pipe)  SUJ2 (high carbon chromium steel)  Material (Ball)  SUJ2 (high carbon chromium steel)  Shape  Square flange type  Type  Standard type 
    from S$12.99
    Min. 3 days
  33. Square flange type slide bush (SMK type)
    NIPPON BEARING Square flange type slide bush (SMK type)
    It is a linear motion mechanism that uses the rolling motion of the ball. The cylindrical outer cylinder incorporates a cage, and its guide is precisely designed and manufactured to allow the balls to circulate smoothly. Since the round shaft is used for guidance, space can be used effectively an... Read More
    Rating:
    100%
    from S$13.99
    Min. 3 days
  34. Standard ball bushing NV type
    ASK (Bearing) Standard ball bushing NV type
    from S$9.49
    Min. 4 days
  35. <L> Standard linear bearing
    Ozak Linear Bearings <L> Standard linear bearing
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    60%
    from S$13.99
    Min. 5 days
  36. Shell type linear bush
    INA Shell type linear bush
    It makes an infinite linear motion by circulating the ball. The slot on the outer ring circulates the balls properly and also has the function of a refueling hole. It is a DIN standard product. Precision slide parts such as precision equipment.
    Operating Temperature Range  -30~80℃  Seal  None 
    Rating:
    100%
    from S$13.99
    Min. 2 days
  37. Single slide bush (SM type)
    NIPPON BEARING Single slide bush (SM type)
    It is a linear motion mechanism that uses the rolling motion of the ball. The cylindrical outer cylinder incorporates a cage, and its guide is precisely designed and manufactured to allow the balls to circulate smoothly. Since the round shaft is used for guidance, space can be used effectively an... Read More
    Accuracy  Advanced  Seal  None  Material  Resin  Specification  Standard specifications  Shape  Straight 
    Rating:
    80%
    from S$6.29
    Min. 3 days
  38. LM Stroke (ST / ST-B Type)
    THK LM Stroke (ST / ST-B Type)
    RoHS directive (corresponding to 10 substances)  Correspondence  Type  External cylinder separately 
    from S$14.99
    Min. 4 days
  39. Linear Bushing with Seal
    THK Linear Bushing with Seal
    LM case unit A case unit that incorporates a standard linear bush into an aluminum case that is smaller and lighter than the SC type. A more compact design is possible compared to the SC type. The mounting direction is also flexible, and the life performance can be improved because it is designed... Read More
    Maximum Operating Temperature (℃)  80  Specification  Case built-in type  Shape  Case unit  Material (Retainer)  Made of resin  Material (Seal)  Rubber  Material (Outer Pipe)  SUJ2 (high carbon chromium steel) 
    from S$29.99
    Min. 3 days
  40. CB series (compact type) (both seals)
    ASK (Bearing) CB series (compact type) (both seals)
    from S$29.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 559

Set Ascending Direction