All Category

Trapezoidal Threads / Screw Nuts

With trapezoidal screws and screw nuts, there are standards for trapezoidal screws as 30-degree trapezoidal screws, and many screw nuts are manufactured according to this standard and are used in many general machines. The trapezoidal screw functions as a screw shaft for fitting a nut. Screw nuts move in a straight line on the screw shaft, and in addition to hex nuts used for fixing, there are various variations such as round nuts, flange-type nuts, box-type nuts. Check the nominal diameter and pitch of the screw, and select the trapezoidal screw and screw nut that can be engaged accurately.
View : Grid List
Filter

Items 1 - 40 of 98

Set Ascending Direction
  1. Trapezoidal Screw 30 Degrees L = 500 (S45C / Phosphate)
    Osaka Spirit Trapezoidal Screw 30 Degrees L = 500 (S45C / Phosphate)
    Length (mm)  500  Surface Treatment  Phosphate  Type  Right-handed screw  Material  S45C 
    Rating:
    92%
    from S$23.99
    Min. 2 days
  2. 80 Degrees Trapezoidal Hexagon Nut (A Type, Right-Hand Thread (R)) (Iron / Phosphate)
    Osaka Spirit 80 Degrees Trapezoidal Hexagon Nut (A Type, Right-Hand Thread (R)) (Iron / Phosphate)
    Material  Iron  Surface Treatment  Phosphate  Type  Right-handed screw 
    Rating:
    88%
    from S$4.99
    Min. 2 days
  3. Trapezoidal Screw 30 Degrees L = 1000 (S45C / Phosphate)
    Osaka Spirit Trapezoidal Screw 30 Degrees L = 1000 (S45C / Phosphate)
    Length (mm)  1000  Surface Treatment  Phosphate  Type  Right-handed screw  Material  S45C 
    Rating:
    87%
    from S$39.99
    Min. 2 days
  4. 30 Degrees Trapezoidal Round Nut Right-Hand Thread (SS400)
    Osaka Spirit 30 Degrees Trapezoidal Round Nut Right-Hand Thread (SS400)
    Material  Equivalent SS400 
    Rating:
    90%
    from S$8.19
    Min. 2 days
  5. 20% trapezoidal hexagon nut (C type, right-hand thread (R)) (iron / material)
    Osaka Spirit 20% trapezoidal hexagon nut (C type, right-hand thread (R)) (iron / material)
    Material  Iron  Surface Treatment  Phosphate  Type  Right-handed screw 
    Rating:
    95%
    from S$9.29
    Min. 2 days
  6. 100% trapezoidal hexagon nut (B type, right-hand thread (R)) (iron / material)
    Osaka Spirit 100% trapezoidal hexagon nut (B type, right-hand thread (R)) (iron / material)
    Material  Iron  Surface Treatment  Phosphate  Type  Right-handed screw 
    Rating:
    65%
    from S$5.99
    Min. 2 days
  7. Screw Nut
    THK Screw Nut
    It is a 30 degree trapezoidal screw. A high-performance lead screw that enables a 50% cost reduction compared to conventional machined products when combined with a die-cast screw nut and a high-precision rolled screw shaft. ※※ The delivery date may change depending on the order status, so please... Read More
    Type  30 degree trapezoidal screw flange type  RoHS directive (corresponding to 10 substances)  Correspondence  Material  High strength zinc alloy 
    Rating:
    90%
    from S$32.99
    Min. 2 days
  8. Standard Round Flange Nut (Right Thread)
    TOYO SHAFT Standard Round Flange Nut (Right Thread)
    Type  Right-handed screw  Material  BC6 (Bronze casting) 
    from S$22.99
    Min. 2 days
  9. 30 Degrees Trapezoidal Hexagon Nut (D Type, Right-Hand Thread (R)) (Iron / Phosphate)
    Osaka Spirit 30 Degrees Trapezoidal Hexagon Nut (D Type, Right-Hand Thread (R)) (Iron / Phosphate)
    Material  Iron  Surface Treatment  Phosphate  Type  Right-handed screw 
    Rating:
    53%
    from S$13.99
    Min. 2 days
  10. 30 Trapezoidal Round Nut (C Type, Right-Hand Thread (R)) (Iron / Material)
    Osaka Spirit 30 Trapezoidal Round Nut (C Type, Right-Hand Thread (R)) (Iron / Material)
    Material  Iron  Surface Treatment  Phosphate 
    Rating:
    100%
    from S$13.99
    Min. 2 days
  11. 20% trapezoidal round nut (B type, right-hand thread (R)) (iron / material)
    Osaka Spirit 20% trapezoidal round nut (B type, right-hand thread (R)) (iron / material)
    Material  Iron (SS400)  Surface Treatment  Phosphate  Type  Right-handed screw 
    Rating:
    67%
    from S$9.69
    Min. 2 days
  12. 15% trapezoidal round nut (A type, right-hand thread (R)) (iron / material)
    Osaka Spirit 15% trapezoidal round nut (A type, right-hand thread (R)) (iron / material)
    Material  Iron  Surface Treatment  Phosphate 
    Rating:
    70%
    from S$6.59
    Min. 2 days
  13. Trapezoidal screw Left-hand screw 30 degrees L = 500 (S45C / fabric)
    Osaka Spirit Trapezoidal screw Left-hand screw 30 degrees L = 500 (S45C / fabric)
    Length (mm)  500  Type  Left-hand thread  Surface Treatment  Phosphate  Material  S45C 
    Rating:
    100%
    from S$27.99
    Min. 2 days
  14. Spline shaft TS type
    TSUGAMI Spline shaft TS type
    Dimensional difference of Matagi groove width (mm)  +0.035~0  Matagi teeth  Hardness  Brinell 160 ± 5%  Material  S45C  Surface Treatment  We do not quench 
    from S$99.90
    Min. 2 days
  15. Screw shaft
    THK Screw shaft
    Since the tooth profile of the shaft is formed by cold rolling, the surface of the tooth surface is work-hardened to 250 HV or more, and since it has a smooth mirror finish, it has excellent wear resistance and movement due to the combination of nuts is extremely high. It's smooth. In the int... Read More
    Rating:
    90%
    from S$49.99
    Min. 4 days
  16. Trapezoidal screw 30 degrees L = 500 (SUS304)
    Osaka Spirit Trapezoidal screw 30 degrees L = 500 (SUS304)
    Surface Treatment  Length (mm)  500  Type  Right-handed screw  Material  SUS304 
    Rating:
    100%
    from S$39.99
    Min. 2 days
  17. Standard 2-Sided Cut Flange Nut (Right-Hand Thread)
    TOYO SHAFT Standard 2-Sided Cut Flange Nut (Right-Hand Thread)
    Type  Right-handed screw  Material  BC6 (Bronze casting) 
    Rating:
    100%
    from S$28.99
    Min. 6 days
  18. Standard Box Nut (Right-Handed Thread)
    TOYO SHAFT Standard Box Nut (Right-Handed Thread)
    Type  Right-handed screw  Material  BC6C (Bronze casting) 
    Rating:
    87%
    from S$49.99
    Min. 2 days
  19. 100% trapezoidal hexagon nut (right-hand thread (R)) (stainless steel)
    Osaka Spirit 100% trapezoidal hexagon nut (right-hand thread (R)) (stainless steel)
    Material  Stainless steel 
    from S$22.99
    Min. 2 days
  20. Trapezoidal screw 30 degrees L = 1500 (S45C / fabric)
    Osaka Spirit Trapezoidal screw 30 degrees L = 1500 (S45C / fabric)
    Length (mm)  1500  Surface Treatment  Phosphate  Type  Right-handed screw  Material  S45C 
    from S$69.99
    Min. 4 days
  21. 30 ° trapezoidal round nut 20% type (SS400)
    Osaka Spirit 30 ° trapezoidal round nut 20% type (SS400)
    Material  Equivalent SS400 
    from S$17.99
    Min. 2 days
  22. Change nut
    THK Change nut
    You can convert linear motion to rotation and rotary motion to linear motion with an efficiency of 70%. Torque is easily generated by pushing the multi-thread screw shaft with a cylinder or the like. It is also ideal for fast-forward mechanisms. ※※ The delivery date may change depending on the or... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$14.99
    Min. 2 days
  23. 15% trapezoidal round nut (right-hand thread (R)) (stainless steel)
    Osaka Spirit 15% trapezoidal round nut (right-hand thread (R)) (stainless steel)
    Type  Right-handed screw  Material  Stainless steel 
    from S$27.99
    Min. 4 days
  24. Standard round flange nut (left-hand thread)
    TOYO SHAFT Standard round flange nut (left-hand thread)
    Type  Left-hand thread  Material  BC6 (Bronze casting) 
    Rating:
    80%
    from S$22.99
    Min. 5 days
  25. Spline nut
    THK Spline nut
    A spline nut made by die-casting a high-strength zinc alloy with excellent wear resistance. Combined with a rolled spline shaft for smooth linear motion and torque transmission ※※ The delivery date may change depending on the order status, so please check when ordering.
    RoHS directive (corresponding to 10 substances)  Correspondence  Type  Flange type  Material  High strength zinc alloy 
    from S$29.99
    Min. 4 days
  26. Super Sliding Screw MSK Series
    Ozak Linear Bearings Super Sliding Screw MSK Series
    By combining a resin nut (PPS resin) and a stainless steel shaft (SUS304), it has excellent corrosion resistance and can be used in a wide range of environments. Low friction resin nut realizes smooth movement and low noise.
    Material  (Nut) PPS resin, (Screw shaft) SUS304  RoHS directive (corresponding to 10 substances)  Correspondence  Accuracy of Lead (mm)  ±0.21/300 
    Rating:
    100%
    from S$97.99
    Min. 2 days
  27. Standard Rolled 30 Degree Trapezoidal Screw Shaft (Right Thread)
    TOYO SHAFT Standard Rolled 30 Degree Trapezoidal Screw Shaft (Right Thread)
    Type  Right-handed screw 
    from S$37.99
    Min. 7 days
  28. High Lead Round Flange Nut (4)
    TOYO SHAFT High Lead Round Flange Nut (4)
    Material  BC6 (Bronze casting)  Single / Multiple Start 
    from S$44.99
    Min. 7 days
  29. Spline Bearing Straight Type MZ Type
    TSUGAMI Spline Bearing Straight Type MZ Type
    Type  MZ  Material  S45C 
    from S$58.99
    Min. 7 days
  30. Multi-thread screw shaft
    THK Multi-thread screw shaft
    Since the tooth profile of the shaft is formed by cold rolling, the surface of the tooth surface is work-hardened to 250 HV or more, and since it has a smooth mirror finish, it has excellent wear resistance and movement due to the combination of nuts is extremely high. It's smooth. In the int... Read More
    Lead Angle  45 degrees  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$68.99
    Min. 2 days
  31. Trapezoidal screw Left-hand screw 30 degrees L = 1000 (S45C / Fabric)
    Osaka Spirit Trapezoidal screw Left-hand screw 30 degrees L = 1000 (S45C / Fabric)
    Length (mm)  1000  Type  Left-hand thread  Surface Treatment  Phosphate  Material  S45C 
    from S$48.99
    Min. 4 days
  32. Spline bearing Flange type M type
    TSUGAMI Spline bearing Flange type M type
    Type  Material  S45C 
    from S$58.99
    Min. 7 days
  33. Spline Shaft
    THK Spline Shaft
    Since the tooth profile of the shaft is formed by cold rolling, the surface of the tooth surface is work-hardened to 250 HV or more, and since it has a smooth mirror finish, it has excellent wear resistance and movement due to the combination of nuts is extremely high. It's smooth. In the int... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$139.90
    Min. 5 days
  34. Screw Nut
    THK Screw Nut
    It is a 30 degree trapezoidal screw. By combining a die-cast screw nut and a high-precision rolled screw shaft, it is a high-performance lead screw that enables a 50% cost reduction compared to conventional machined products. ※※ The delivery date may change depending on the order status, so pleas... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  High strength zinc alloy 
    from S$34.99
    Min. 4 days
  35. Standard straight nut (right-hand thread)
    TOYO SHAFT Standard straight nut (right-hand thread)
    Type  Right-handed screw  Material  BC6C (Bronze casting) 
    Rating:
    100%
    from S$14.99
    Min. 7 days
  36. Standard box nut (left-hand thread)
    TOYO SHAFT Standard box nut (left-hand thread)
    Type  Left-hand thread  Material  BC6C (Bronze casting) 
    from S$48.99
    Min. 7 days
  37. Standard straight nut (left-hand thread)
    TOYO SHAFT Standard straight nut (left-hand thread)
    Type  Left-hand thread  Material  BC6C (Bronze casting) 
    from S$14.99
    Min. 7 days
  38. Spline nut
    THK Spline nut
    A spline nut made by die-casting a high-strength zinc alloy with excellent wear resistance. Combined with a rolled spline shaft for smooth linear motion and torque transmission ※※ The delivery date may change depending on the order status, so please check when ordering.
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  High strength zinc alloy  Type  Straight type 
    from S$29.99
    Min. 4 days
  39. High lead 30 degree trapezoidal screw shaft (4)
    TOYO SHAFT High lead 30 degree trapezoidal screw shaft (4)
    Single / Multiple Start 
    from S$74.99
    Min. 7 days
  40. Standard 4-sided cut flange nut (right-hand thread)
    TOYO SHAFT Standard 4-sided cut flange nut (right-hand thread)
    Type  Right-handed screw  Material  BC6 (Bronze casting) 
    from S$34.99
    Min. 7 days
View : Grid List
Filter

Items 1 - 40 of 98

Set Ascending Direction