Trapezoidal Nuts
Other Related Pages
- Osaka Spirit 80 Degrees Trapezoidal Hexagon Nut (A Type, Right-Hand Thread (R)) (Iron / Phosphate)Material Iron Surface Treatment Phosphate Type Right-handed screw
- Osaka Spirit 30 Degrees Trapezoidal Round Nut Right-Hand Thread (SS400)Material Equivalent SS400
- Osaka Spirit 20% trapezoidal hexagon nut (C type, right-hand thread (R)) (iron / material)Material Iron Surface Treatment Phosphate Type Right-handed screw
- Osaka Spirit 100% trapezoidal hexagon nut (B type, right-hand thread (R)) (iron / material)Material Iron Surface Treatment Phosphate Type Right-handed screw
- TOYO SHAFT Standard Round Flange Nut (Right Thread)Type Right-handed screw Material BC6 (Bronze casting)from S$22.99Min. 2 days
- Osaka Spirit 30 Degrees Trapezoidal Hexagon Nut (D Type, Right-Hand Thread (R)) (Iron / Phosphate)Material Iron Surface Treatment Phosphate Type Right-handed screw
- Osaka Spirit 30 Trapezoidal Round Nut (C Type, Right-Hand Thread (R)) (Iron / Material)Material Iron Surface Treatment Phosphate
- Osaka Spirit 20% trapezoidal round nut (B type, right-hand thread (R)) (iron / material)Material Iron (SS400) Surface Treatment Phosphate Type Right-handed screw
- Osaka Spirit 15% trapezoidal round nut (A type, right-hand thread (R)) (iron / material)Material Iron Surface Treatment Phosphate
- TOYO SHAFT Standard 2-Sided Cut Flange Nut (Right-Hand Thread)Type Right-handed screw Material BC6 (Bronze casting)
- TOYO SHAFT Standard Box Nut (Right-Handed Thread)Type Right-handed screw Material BC6C (Bronze casting)
- Osaka Spirit 100% trapezoidal hexagon nut (right-hand thread (R)) (stainless steel)Material Stainless steelfrom S$22.99Min. 2 days
- Osaka Spirit 30 ° trapezoidal round nut 20% type (SS400)Material Equivalent SS400from S$17.99Min. 2 days
- Osaka Spirit 15% trapezoidal round nut (right-hand thread (R)) (stainless steel)Type Right-handed screw Material Stainless steelfrom S$27.99Min. 4 days
- TOYO SHAFT Standard round flange nut (left-hand thread)Type Left-hand thread Material BC6 (Bronze casting)
- Ozak Linear Bearings Super Sliding Screw MSK SeriesBy combining a resin nut (PPS resin) and a stainless steel shaft (SUS304), it has excellent corrosion resistance and can be used in a wide range of environments. Low friction resin nut realizes smooth movement and low noise.Material (Nut) PPS resin, (Screw shaft) SUS304 RoHS directive (corresponding to 10 substances) Correspondence Accuracy of Lead (mm) ±0.21/300
- TOYO SHAFT Standard Rolled 30 Degree Trapezoidal Screw Shaft (Right Thread)Type Right-handed screwfrom S$37.99Min. 7 days
- TOYO SHAFT High Lead Round Flange Nut (4)Material BC6 (Bronze casting) Single / Multiple Start 4from S$44.99Min. 7 days
- THK Screw NutIt is a 30 degree trapezoidal screw. By combining a die-cast screw nut and a high-precision rolled screw shaft, it is a high-performance lead screw that enables a 50% cost reduction compared to conventional machined products. ※※ The delivery date may change depending on the order status, so pleas... Read MoreRoHS directive (corresponding to 10 substances) Correspondence Material High strength zinc alloyfrom S$34.99Min. 4 days
- TOYO SHAFT Standard straight nut (right-hand thread)Type Right-handed screw Material BC6C (Bronze casting)
- TOYO SHAFT Standard box nut (left-hand thread)Type Left-hand thread Material BC6C (Bronze casting)from S$48.99Min. 7 days
- TOYO SHAFT Standard straight nut (left-hand thread)Type Left-hand thread Material BC6C (Bronze casting)from S$14.99Min. 7 days
- TOYO SHAFT Standard 4-sided cut flange nut (right-hand thread)Type Right-handed screw Material BC6 (Bronze casting)from S$34.99Min. 7 days
- TOYO SHAFT Standard Rolled 30 Degree Trapezoidal Screw Shaft (Left Thread)Type Left-hand thread
- TOYO SHAFT Standard 2-sided cut flange nut (left-hand thread)Type Left-hand thread Material BC6 (Bronze casting)from S$34.99Min. 7 days
- TOYO SHAFT Standard cutting 30 degree trapezoidal screw shaft (right thread)Cell Spacing (mm) 8 Type Right-handed screwfrom S$349.90Min. 6 days
- TOYO SHAFT Standard 4-sided cut flange nut (left-hand thread)Type Left-hand thread Material BC6 (Bronze casting)
- NIPPON BEARING Ball spline (flange type)Shape Flange type Specification Standard specificationsfrom S$119.90Min. 109 days
- Miyoshi Machinery NXO slide NXFD seriesEasy to reproduce the position without turning. It also functions for rotation transmission and expansion and contraction. Both the sleeve and shaft can be cut at any position.from S$139.90Min. 4 days
- TOYO SHAFT High lead round flange nut (8)Material BC6 (Bronze casting) Single / Multiple Start 8from S$56.99Min. 7 days
- No Brand 30% trapezoidal round nut (C type, left-hand thread (L)) (steel / fabric)Material Iron Surface Treatment Phosphatefrom S$32.99Min. 4 days
- No Brand 20% Trapezoidal Round Nut (B Type, Left-hand Thread (L)) (Steel / Fabric)Material Iron (SS400) Type Left-hand thread Surface Treatment Phosphatefrom S$25.99Min. 4 days
- NIPPON BEARING Ball spline (cylindrical)Shape Cylindrical Specification Standard specificationsfrom S$119.90Min. 17 days
- TOYO SHAFT Small diameter spherical lead screw nutDimension (mm) (Thrust clearance) 0.15 or less Material Polyacetal resin (POM)from S$56.99Min. 7 days
- No Brand 100% Trapezoidal Hexagon Nut (B Type, Left-hand Thread (L)) (Steel / Fabric)Material Iron Type Left-hand thread Surface Treatment Phosphatefrom S$12.99Min. 2 days
- No Brand 80% trapezoidal hexagon nut (A type, left-hand thread (L)) (steel / fabric)Material Iron Type Left-hand thread Surface Treatment Phosphatefrom S$9.89Min. 2 days
- TOYO SHAFT Standard cutting 30 degree trapezoidal screw shaft (left-hand thread)Cell Spacing (mm) 8 Type Left-hand threadfrom S$359.90Min. 14 days
- OGISO KOGYO Metric trapezoidal screw (nut)The nut is made of BC-6 (JIS CAC406), and there are two types of shapes, right-hand thread and left-hand thread. * We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be inc... Read Morefrom S$59.99Min. 8 days
- No Brand 15% trapezoidal round nut (A type, left-hand thread (L)) (steel / fabric)Material Iron Surface Treatment Phosphatefrom S$16.99Min. 4 days