All Category

Spline Nuts

View : Grid List
Filter

6 Item(s)

Set Ascending Direction
  1. Spline shaft TS type
    TSUGAMI Spline shaft TS type
    Dimensional difference of Matagi groove width (mm)  +0.035~0  Matagi teeth  Hardness  Brinell 160 ± 5%  Material  S45C  Surface Treatment  We do not quench 
    from S$99.90
    Min. 2 days
  2. Spline nut
    THK Spline nut
    A spline nut made by die-casting a high-strength zinc alloy with excellent wear resistance. Combined with a rolled spline shaft for smooth linear motion and torque transmission ※※ The delivery date may change depending on the order status, so please check when ordering.
    RoHS directive (corresponding to 10 substances)  Correspondence  Type  Flange type  Material  High strength zinc alloy 
    from S$29.99
    Min. 4 days
  3. Spline Bearing Straight Type MZ Type
    TSUGAMI Spline Bearing Straight Type MZ Type
    Type  MZ  Material  S45C 
    from S$58.99
    Min. 7 days
  4. Spline bearing Flange type M type
    TSUGAMI Spline bearing Flange type M type
    Type  Material  S45C 
    from S$58.99
    Min. 7 days
  5. Spline Shaft
    THK Spline Shaft
    Since the tooth profile of the shaft is formed by cold rolling, the surface of the tooth surface is work-hardened to 250 HV or more, and since it has a smooth mirror finish, it has excellent wear resistance and movement due to the combination of nuts is extremely high. It's smooth. In the int... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$139.90
    Min. 4 days
  6. Spline nut
    THK Spline nut
    A spline nut made by die-casting a high-strength zinc alloy with excellent wear resistance. Combined with a rolled spline shaft for smooth linear motion and torque transmission ※※ The delivery date may change depending on the order status, so please check when ordering.
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  High strength zinc alloy  Type  Straight type 
    from S$29.99
    Min. 4 days
View : Grid List
Filter

6 Item(s)

Set Ascending Direction