All Category

Change Nuts

View : Grid List
Filter

2 Item(s)

Set Ascending Direction
  1. Change nut
    THK Change nut
    You can convert linear motion to rotation and rotary motion to linear motion with an efficiency of 70%. Torque is easily generated by pushing the multi-thread screw shaft with a cylinder or the like. It is also ideal for fast-forward mechanisms. ※※ The delivery date may change depending on the or... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$14.99
    Min. 2 days
  2. Rolled sliding screw
    YAHATA Rolled sliding screw
    A special resin with PPS as the base material and a fixed lubricant (fluororesin, etc.) added to improve sliding characteristics is used. It is a material with excellent slidability, heat resistance, and water absorption compared to polypropylene, nylon, and polyacetal. * Since the nut is a PPS b... Read More
    Overall Length (mm)  PPS nut separately  Material / Finish  Sliding PPS resin 
    from S$44.99
    Min. 9 days
View : Grid List
Filter

2 Item(s)

Set Ascending Direction