All Category

Screw Shafts

Light / medium weight shelves refer to lightweight racks with a load capacity of 120-150kg and medium-duty racks of 200-300kg. Easy to assemble and disassemble, the light and medium weight shelves partitioned by shelves are convenient items that can store parts and tools in a small space. It is also recommended to change the location of the shelves according to the contents and customize them. There are also types with a base to prevent damage to the floor and rubber bands to prevent shelves from falling. Since there are a wide variety of products, it is a good idea to choose the type that suits your storage and space.
View : Grid List
Filter

36 Item(s)

Set Ascending Direction
  1. Trapezoidal Screw 30 Degrees L = 500 (S45C / Phosphate)
    Osaka Spirit Trapezoidal Screw 30 Degrees L = 500 (S45C / Phosphate)
    Length (mm)  500  Surface Treatment  Phosphate  Type  Right-handed screw  Material  S45C 
    Rating:
    92%
    from S$23.99
    Min. 2 days
  2. Trapezoidal Screw 30 Degrees L = 1000 (S45C / Phosphate)
    Osaka Spirit Trapezoidal Screw 30 Degrees L = 1000 (S45C / Phosphate)
    Length (mm)  1000  Surface Treatment  Phosphate  Type  Right-handed screw  Material  S45C 
    Rating:
    87%
    from S$39.99
    Min. 2 days
  3. Screw Nut
    THK Screw Nut
    It is a 30 degree trapezoidal screw. A high-performance lead screw that enables a 50% cost reduction compared to conventional machined products when combined with a die-cast screw nut and a high-precision rolled screw shaft. ※※ The delivery date may change depending on the order status, so please... Read More
    Type  30 degree trapezoidal screw flange type  RoHS directive (corresponding to 10 substances)  Correspondence  Material  High strength zinc alloy 
    Rating:
    90%
    from S$32.99
    Min. 2 days
  4. Trapezoidal screw Left-hand screw 30 degrees L = 500 (S45C / fabric)
    Osaka Spirit Trapezoidal screw Left-hand screw 30 degrees L = 500 (S45C / fabric)
    Length (mm)  500  Type  Left-hand thread  Surface Treatment  Phosphate  Material  S45C 
    Rating:
    100%
    from S$27.99
    Min. 2 days
  5. Screw shaft
    THK Screw shaft
    Since the tooth profile of the shaft is formed by cold rolling, the surface of the tooth surface is work-hardened to 250 HV or more, and since it has a smooth mirror finish, it has excellent wear resistance and movement due to the combination of nuts is extremely high. It's smooth. In the int... Read More
    Rating:
    90%
    from S$49.99
    Min. 4 days
  6. Trapezoidal screw 30 degrees L = 500 (SUS304)
    Osaka Spirit Trapezoidal screw 30 degrees L = 500 (SUS304)
    Surface Treatment  Length (mm)  500  Type  Right-handed screw  Material  SUS304 
    Rating:
    100%
    from S$39.99
    Min. 2 days
  7. Trapezoidal screw 30 degrees L = 1500 (S45C / fabric)
    Osaka Spirit Trapezoidal screw 30 degrees L = 1500 (S45C / fabric)
    Length (mm)  1500  Surface Treatment  Phosphate  Type  Right-handed screw  Material  S45C 
    from S$69.99
    Min. 4 days
  8. Multi-thread screw shaft
    THK Multi-thread screw shaft
    Since the tooth profile of the shaft is formed by cold rolling, the surface of the tooth surface is work-hardened to 250 HV or more, and since it has a smooth mirror finish, it has excellent wear resistance and movement due to the combination of nuts is extremely high. It's smooth. In the int... Read More
    Lead Angle  45 degrees  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$68.99
    Min. 2 days
  9. Trapezoidal screw Left-hand screw 30 degrees L = 1000 (S45C / Fabric)
    Osaka Spirit Trapezoidal screw Left-hand screw 30 degrees L = 1000 (S45C / Fabric)
    Length (mm)  1000  Type  Left-hand thread  Surface Treatment  Phosphate  Material  S45C 
    from S$48.99
    Min. 4 days
  10. High lead 30 degree trapezoidal screw shaft (4)
    TOYO SHAFT High lead 30 degree trapezoidal screw shaft (4)
    Single / Multiple Start 
    from S$74.99
    Min. 7 days
  11. Standard stainless steel 30 degree trapezoidal screw shaft (rolled product)
    TOYO SHAFT Standard stainless steel 30 degree trapezoidal screw shaft (rolled product)
    Pitch Deviation (mm)  (Single) ± 0.02, (Total) ± 0.20 / 300  Type  Right-handed screw  Material  SUS303 / Austenitic stainless steel 
    from S$68.99
    Min. 7 days
  12. Standard left / right coaxial 30 degree trapezoidal screw shaft (rolled product)
    TOYO SHAFT Standard left / right coaxial 30 degree trapezoidal screw shaft (rolled product)
    Pitch Deviation (mm)  (Single) ± 0.02, (Total) ± 0.20 / 300 
    from S$89.99
    Min. 7 days
  13. Standard stainless steel 30 degree trapezoidal screw shaft (cut)
    TOYO SHAFT Standard stainless steel 30 degree trapezoidal screw shaft (cut)
    Pitch Deviation (mm)  (Single) ± 0.02, (Total) ± 0.20 / 300  Material  SUS304 / Austenitic stainless steel 
    from S$449.90
    Min. 19 days
  14. Standard left / right coaxial 30 degree trapezoidal screw shaft (cut)
    TOYO SHAFT Standard left / right coaxial 30 degree trapezoidal screw shaft (cut)
    Pitch Deviation (mm)  (Single) ± 0.02, (Total) ± 0.20 / 300 
    from S$229.90
    Min. 19 days
  15. High lead 30 degree trapezoidal screw shaft (8)
    TOYO SHAFT High lead 30 degree trapezoidal screw shaft (8)
    Single / Multiple Start 
    from S$139.90
    Min. 7 days
  16. Trapezoidal Threaded Rod 30 Degrees L=2000 (S45C / Plain)
    No Brand Trapezoidal Threaded Rod 30 Degrees L=2000 (S45C / Plain)
    Length (mm)  2000  Surface Treatment  Phosphate  Type  Right-handed screw  Material  S45C 
    from S$89.99
    Min. 4 days
  17. Trapezoidal thread Left-hand thread 30 degrees L = 2000 (S45C / fabric)
    No Brand Trapezoidal thread Left-hand thread 30 degrees L = 2000 (S45C / fabric)
    Length (mm)  2000  Type  Left-hand thread  Surface Treatment  Phosphate  Material  S45C 
    from S$119.90
    Min. 4 days
  18. Trapezoidal Threaded Rod 30 Degrees L=1500 (SUS304)
    No Brand Trapezoidal Threaded Rod 30 Degrees L=1500 (SUS304)
    Surface Treatment  Length (mm)  1500  Type  Right-handed screw  Material  SUS304 
    from S$149.90
    Min. 4 days
  19. Trapezoidal thread Left-hand thread 30 degrees L = 1500 (S45C / fabric)
    No Brand Trapezoidal thread Left-hand thread 30 degrees L = 1500 (S45C / fabric)
    Length (mm)  1500  Type  Left-hand thread  Surface Treatment  Phosphate  Material  S45C 
    from S$86.99
    Min. 4 days
  20. Trapezoidal Thread 30 Degrees L = 1000 (SUS304)
    No Brand Trapezoidal Thread 30 Degrees L = 1000 (SUS304)
    Surface Treatment  Length (mm)  1000  Type  Right-handed screw  Material  SUS304 
    from S$89.99
    Min. 4 days
  21. Trapezoidal thread 30 degrees L = 2000 (SUS304)
    No Brand Trapezoidal thread 30 degrees L = 2000 (SUS304)
    Surface Treatment  Length (mm)  2000  Type  Right-handed screw  Material  SUS304 
    from S$229.90
    Min. 4 days
  22. Trapezoidal screw 30 degrees L = 2000 (S45C / fabric)
    Osaka Spirit Trapezoidal screw 30 degrees L = 2000 (S45C / fabric)
    Length (mm)  2000  Surface Treatment  Phosphate  Type  Right-handed screw  Material  S45C 
    Discontinued
  23. Trapezoidal screw 30 degrees L = 1000 (SUS304)
    Osaka Spirit Trapezoidal screw 30 degrees L = 1000 (SUS304)
    Surface Treatment  Length (mm)  1000  Type  Right-handed screw  Material  SUS304 
    Discontinued
  24. Trapezoidal screw 30 degrees L = 1500 (SUS304)
    Osaka Spirit Trapezoidal screw 30 degrees L = 1500 (SUS304)
    Surface Treatment  Length (mm)  1500  Type  Right-handed screw  Material  SUS304 
    Discontinued
  25. Trapezoidal screw Left-hand screw 30 degrees L = 2000 (S45C / Fabric)
    Osaka Spirit Trapezoidal screw Left-hand screw 30 degrees L = 2000 (S45C / Fabric)
    Length (mm)  2000  Type  Left-hand thread  Surface Treatment  Phosphate  Material  S45C 
    Rating:
    100%
    Discontinued
  26. Trapezoidal screw Left-hand screw 30 degrees L = 1500 (S45C / Fabric)
    Osaka Spirit Trapezoidal screw Left-hand screw 30 degrees L = 1500 (S45C / Fabric)
    Length (mm)  1500  Type  Left-hand thread  Surface Treatment  Phosphate  Material  S45C 
    Discontinued
  27. Rack jack JMR / JSR
    Nippon Gear Rack jack JMR / JSR
    -Rotary motion can be directly converted to linear motion, or linear motion can be converted to rotary motion directly in both directions. -High-speed linear motion can be obtained even if the input shaft is rotated at low speed. -Small power loss and excellent mechanical efficiency. -There is a ... Read More
    Discontinued
  28. Small screw jack JMG / JSG
    Nippon Gear Small screw jack JMG / JSG
    -It is finished as light as possible while ensuring sufficient strength. -The main body case is compact and space-efficient, and the shape and mounting bolt holes have been devised so that it can be attached to the equipment on either the top or bottom side. -The jack consists of a high-precision... Read More
    Acceptable maximum input speed (min -1 [rpm])  1800  Maximum input speed (min -1 [rpm])  At the time of basic capacity: 1800 
    Discontinued
  29. Trapezoidal screw 30 degrees L = 2000 (SUS304)
    Osaka Spirit Trapezoidal screw 30 degrees L = 2000 (SUS304)
    Surface Treatment  Length (mm)  2000  Type  Right-handed screw  Material  SUS304 
    Discontinued
  30. Screw jack J □ G ・ J □ A
    Nippon Gear Screw jack J □ G ・ J □ A
    -Composed of a high-precision worm gear and trapezoidal screw shaft, the self-locking function works at any position within the stroke. -Grease lubrication is standard for the reduction mechanism, and smooth operation achieves a long life. -A wide variety of options are available, such as bellows... Read More
    Discontinued
  31. Ball screw jack J
    Nippon Gear Ball screw jack J
    -Since the rolling friction between the nut and the screw shaft is the same as that of a ball bearing, the efficiency is about 3 times that of a screw jack using trapezoidal screws, and energy-saving operation is possible.・ There is no self-locking function, so be sure to install a brake. -On th... Read More
    Screw shaft specifications  Non-rotating key 
    Discontinued
  32. Smoothie screw jack
    Nippon Gear Smoothie screw jack
    Discontinued
  33. Trapezoidal screw 30 degrees L = 3000 (S45C / Fabric)
    Osaka Spirit Trapezoidal screw 30 degrees L = 3000 (S45C / Fabric)
    Length (mm)  3000  Surface Treatment  Phosphate  Type  Right-handed screw  Material  S45C 
    Discontinued
  34. SMOOTH SCREW SM
    Nippon Gear SMOOTH SCREW SM
    -Achieves much higher efficiency than trapezoidal screws. -By adopting a new material nut, the operation is smooth and it can be used without refueling. -High-strength nuts have excellent durability and can be used with confidence for a long period of time. -Since we process, assemble and inspect... Read More
    Discontinued
  35. Ball small jack JSB
    Nippon Gear Ball small jack JSB
    -It is finished as light as possible while ensuring sufficient strength. -The main body case is compact and space-efficient, and the shape and mounting bolt holes have been devised so that it can be attached to the equipment on either the top or bottom side. -The jack consists of a high-precision... Read More
    Maximum Acceptable power (kW)  0.3  Shank Diameter (Φmm)  16  Standard capacity (kN)  Lead (mm)  Type  JSB  Screw shaft specifications  Non-rotating key 
    Discontinued
  36. Smooth screw jack JMS / JSS
    Nippon Gear Smooth screw jack JMS / JSS
    -It is finished as light as possible while ensuring sufficient strength. -The main body case is compact and space-efficient, and the shape and mounting bolt holes have been devised so that it can be attached to the equipment on either the top or bottom side. -The jack consists of a high-precision... Read More
    Maximum Acceptable power (kW)  0.2  Lead (mm)  Screw shaft specifications  Without lock key 
    Discontinued
View : Grid List
Filter

36 Item(s)

Set Ascending Direction