Shaft Collars
A set collar is a component that is used by attaching it to a shaft, etc., and is used to fix a sprocket or pulley by fastening it to the shaft. There are set collars that fix the shaft with screws and slit collars with a cut structure. The slit collar has the feature that the shaft is pressed and fixed by the surface, and the pressure is dispersed and the shaft is hard to be damaged. There are also variations in the material. For example, a set color made of stainless steel is suitable for food processing machinery and chemical machinery where water adhesion is expected.
Other Related Pages
- MonotaRO Set Collar StandardThis is convenient when you want to adjust the position. * Do not use for anything other than its intended purpose.Surface Treatment Black dyed Material S45C Type Standard
- Iwata Mfg. Standard Separated Collar Black DyeingA separate type color that can be attached and detached after machine assembly. Ideal for retrofitting and shaft parts that are difficult to disassemble.Surface Treatment Black dyeing (alkali coloring finish) RoHS directive (corresponding to 10 substances) Correspondence Material S45C Type separate
- Iwata Mfg. Standard Set Collar Black DyedThis is convenient when you want to adjust the position at present or when it is difficult to machine a snap ring groove on the shaft. One side is chamfered by 30 ° to avoid interference with the outer ring of the bearing.Surface Treatment Black dyeing (alkali coloring finish) Material S45C Chamfer Diameter D1 (Φmm) -
- KANA (KATAYAMA CHAIN) Standard Shaft Collar TypeIdeal for positioning idler sprockets and fixing bearing housings and shafts.Surface Treatment Black dyed Material SS400 Type Standard
- Iwata Mfg. Standard Set Collar SUS304This is convenient when you want to adjust the position at present or when it is difficult to machine a snap ring groove on the shaft. One side is chamfered by 30 ° to avoid interference with the outer ring of the bearing.Material SUS304
- Iwata Mfg. Standard Set Collar Aluminum (A2017)Material / Processing Aluminum (A2017) RoHS directive (corresponding to 10 substances) Correspondence Type Standard
- Iwata Mfg. Separate color D cut screw typeA set collar with a separate structure that is convenient when assembling and maintaining machines. A type with strong thrust and less scratches on the shaft. Various parts such as brackets can be attached using the D-cut surface.RoHS directive (corresponding to 10 substances) Correspondence Type separate
- Iwata Mfg. Standard Separated Collar SUS304A separate type color that can be attached and detached after machine assembly. Ideal for retrofitting and shaft parts that are difficult to disassemble.RoHS directive (corresponding to 10 substances) Correspondence Material SUS304 Type separate
- Iwata Mfg. Slit collar with 2 screw holesSince it is tightened on the surface, it has a strong thrust force and the shaft is not easily scratched. The most varied type in the series. Convenient for attaching brackets and plates and fixing sprockets.RoHS directive (corresponding to 10 substances) Correspondence
- Iwata Mfg. Standard Slit Collar Aluminum (A2017)Material / Processing Aluminum (A2017) RoHS directive (corresponding to 10 substances) Correspondence
- KANA (KATAYAMA CHAIN) Stainless Steel Shaft Collar Standard TypeIdeal for positioning idler sprockets and fixing bearing housings and shafts.Surface Treatment - Included Accessories 2 set screws Material SUS304 Type Standard
- Iwata Mfg. Standard slit color black dyedIt can be fixed without damaging the shaft. Ideal for slide shafts and places where the mounting position is changed frequently.Surface Treatment Black dyeing (alkali coloring finish) RoHS directive (corresponding to 10 substances) Correspondence Material S45C
- Everon set colorEasy to install. For fixing bearings, sprockets, etc.Type Standard Surface Treatment Zinc plating
- Iwata Mfg. Standard set color Electroless nickel platingA set collar that holds and fixes the shaft with a set screw. It can be used for simple positioning, etc., and is the most compact type in the series.RoHS directive (corresponding to 10 substances) Correspondence Surface Treatment Electroless nickel plating Material Iron (S45C) Type Standard
- Iwata Mfg. Separate color Normal Black dyedRoHS directive (corresponding to 10 substances) Correspondence Applicable Standard RoHS2 Material S45C / Black dyed
- Iwata Mfg. Standard Separate Collar Aluminum (A2017)Material / Processing Aluminum (A2017) RoHS directive (corresponding to 10 substances) Correspondence Type separate
- Iwata Mfg. Set collar 2 hole typeA set collar that holds the shaft with a set screw to fix it. It can be used for simple positioning and is the most compact type in the series. Convenient for attaching brackets and plates and fixing sprockets.RoHS directive (corresponding to 10 substances) Correspondence Type Standard
- KANA (KATAYAMA CHAIN) Shaft Collar Slit TypeOptimal for positioning and fixing sprockets, timing pulleys, etc. It can be securely attached with the clamping effect.Included Accessories 1 bolt Surface Treatment Black dyed Material Carbon steel for machine structure Type Slit
- Iwata Mfg. Standard set collar For bearing fixing Black dyedA general-purpose type that can be attached with a set screw. A set collar that holds the shaft with a set screw to fix it. It is the most compact type that can be used for simple positioning. For fixing bearingsSurface Treatment Black dyed RoHS directive (corresponding to 10 substances) Correspondence Material Iron (S45C) Type Standard
- Iwata Mfg. Set Collar 4 Hole TypeA set collar that holds the shaft with a set screw to fix it. It can be used for simple positioning and is the most compact type in the series. Convenient for attaching brackets and plates and fixing sprockets.
- Iwata Mfg. Standard slit color SUS304It can be fixed without damaging the shaft. Ideal for slide shafts and places where the mounting position is changed frequently.RoHS directive (corresponding to 10 substances) Correspondence Material SUS304from S$9.99Min. 2 days
- Iwata Mfg. Separate color Normal SUS304RoHS directive (corresponding to 10 substances) Correspondence Applicable Standard RoHS2 Material SUS304from S$19.99Min. 2 days
- Iwata Mfg. Standard slit collar with 2 holes Black dyedSlit type with strong fastening force. Since it is tightened on the surface, the thrust force is strong and the shaft is not easily scratched. Convenient for attaching brackets and plates and fixing sprockets.Surface Treatment Black dyed RoHS directive (corresponding to 10 substances) Correspondence Material Iron (S45C) Shape With 2 holes
- Iwata Mfg. SUS304 for standard set collar bearing fixingA general-purpose type that can be attached with a set screw. A set collar that holds the shaft with a set screw to fix it. It is the most compact type that can be used for simple positioning. For fixing bearingsRoHS directive (corresponding to 10 substances) Correspondence Material Stainless steel (SUS304) Type Standardfrom S$6.59Min. 2 days
- Iwata Mfg. Standard set color resin (POM)Chamfer Diameter D1 (Φmm) - RoHS directive (corresponding to 10 substances) Correspondence Material / Processing Resin (POM) Type Standard
- Iwata Mfg. Slit collar D cut screw typeSince it is tightened on the surface, it has a strong thrust force and the shaft is not easily scratched. The most varied type in the series. Various parts such as brackets can be attached using the D-cut surface.RoHS directive (corresponding to 10 substances) Correspondencefrom S$14.99Min. 2 days
- KANA (KATAYAMA CHAIN) Shaft collar split typeOptimal for positioning and fixing sprockets, timing pulleys, etc. It can be securely attached with the clamping effect.Included Accessories 2 bolts Surface Treatment Black dyed Material SS400 Type Split
- Iwata Mfg. End plate (1 hole type)By attaching it to the end of the shaft, it can be used to fix the inner ring of the bearing and the gear, and to prevent it from coming off. Motor Jikuke kRoHS directive (corresponding to 10 substances) Correspondence Applicable Standard RoHS2from S$2.69Min. 4 days
- Iwata Mfg. Slit color Normal Black dyedRoHS directive (corresponding to 10 substances) Correspondence Applicable Standard RoHS2 Material S45C / Black dyedfrom S$7.39Min. 4 days
- Iwata Mfg. Separate color type for steel pipeA set collar with a separate structure that is convenient when assembling and maintaining machines. A type with strong thrust and less scratches on the shaft. A separate color that matches the inner diameter size to the steel pipe standard.RoHS directive (corresponding to 10 substances) Correspondence Type separate
- Iwata Mfg. Standard slit collar For bearing fixing Black dyedSlit type with strong fastening force. Since it is tightened on the surface, the thrust force is strong and the shaft is not easily scratched. Hold and fix the inner ring of the bearing. For fixing bearingsSurface Treatment Black dyed RoHS directive (corresponding to 10 substances) Correspondence Material Iron (S45C) Type Slit
- Iwata Mfg. Slit collar with keywaySince it is tightened on the surface, it has a strong thrust force and the shaft is not easily scratched. The most varied type in the series. It can be used for fixing sprockets and pulleys with keys.RoHS directive (corresponding to 10 substances) Correspondence
- Iwata Mfg. Set collar Bearing fixing type (long)A set collar that holds the shaft with a set screw to fix it. It can be used for simple positioning and is the most compact type in the series. Hold and fix the inner ring of the bearing. A long type with a long boss.RoHS directive (corresponding to 10 substances) Correspondence Type Standard
- Iwata Mfg. Standard Slit Collar 3 Holes Black DyedSlit type with strong fastening force. Since it is tightened on the surface, the thrust force is strong and the shaft is not easily scratched. Convenient for attaching brackets and plates and fixing sprockets.Surface Treatment Black dyed RoHS directive (corresponding to 10 substances) Correspondence Material Iron (S45C) Shape With 3 holes
- Iwata Mfg. Set color Keyway / 4-hole typeA set collar that holds the shaft with a set screw to fix it. It can be used for simple positioning and is the most compact type in the series. It can be used for fixing sprockets and pulleys with keys. * It is designed to be larger than the JIS standard to prevent interference with the keys.RoHS directive (corresponding to 10 substances) Correspondence Material / Processing Iron (S45C) / Black dyed Type Standardfrom S$7.69Min. 2 days
- Iwata Mfg. Urethane damper normal typeRoHS directive (corresponding to 10 substances) Correspondence Hardness Shore A90 (damper)
- Iwata Mfg. Set color Key groove typeA set collar that holds the shaft with a set screw to fix it. It can be used for simple positioning and is the most compact type in the series. It can be used for fixing sprockets and pulleys with keys. * It is designed to be larger than the JIS standard to prevent interference with the keys.RoHS directive (corresponding to 10 substances) Correspondence Type Standardfrom S$6.99Min. 4 days
Filter by categories