Slitted
- Iwata Mfg. Slit collar with 2 screw holesSince it is tightened on the surface, it has a strong thrust force and the shaft is not easily scratched. The most varied type in the series. Convenient for attaching brackets and plates and fixing sprockets.RoHS directive (corresponding to 10 substances) Correspondence
- Iwata Mfg. Standard Slit Collar Aluminum (A2017)Material / Processing Aluminum (A2017) RoHS directive (corresponding to 10 substances) Correspondence
- Iwata Mfg. Standard slit color black dyedIt can be fixed without damaging the shaft. Ideal for slide shafts and places where the mounting position is changed frequently.Surface Treatment Black dyeing (alkali coloring finish) RoHS directive (corresponding to 10 substances) Correspondence Material S45C
- KANA (KATAYAMA CHAIN) Shaft Collar Slit TypeOptimal for positioning and fixing sprockets, timing pulleys, etc. It can be securely attached with the clamping effect.Included Accessories 1 bolt Surface Treatment Black dyed Material Carbon steel for machine structure Type Slit
- Iwata Mfg. Standard slit color SUS304It can be fixed without damaging the shaft. Ideal for slide shafts and places where the mounting position is changed frequently.RoHS directive (corresponding to 10 substances) Correspondence Material SUS304from S$9.99Min. 2 days
- Iwata Mfg. Standard slit collar with 2 holes Black dyedSlit type with strong fastening force. Since it is tightened on the surface, the thrust force is strong and the shaft is not easily scratched. Convenient for attaching brackets and plates and fixing sprockets.Surface Treatment Black dyed RoHS directive (corresponding to 10 substances) Correspondence Material Iron (S45C) Shape With 2 holes
- Iwata Mfg. Slit collar D cut screw typeSince it is tightened on the surface, it has a strong thrust force and the shaft is not easily scratched. The most varied type in the series. Various parts such as brackets can be attached using the D-cut surface.RoHS directive (corresponding to 10 substances) Correspondencefrom S$14.99Min. 2 days
- Iwata Mfg. Slit color Normal Black dyedRoHS directive (corresponding to 10 substances) Correspondence Applicable Standard RoHS2 Material S45C / Black dyedfrom S$7.39Min. 4 days
- Iwata Mfg. Standard slit collar For bearing fixing Black dyedSlit type with strong fastening force. Since it is tightened on the surface, the thrust force is strong and the shaft is not easily scratched. Hold and fix the inner ring of the bearing. For fixing bearingsSurface Treatment Black dyed RoHS directive (corresponding to 10 substances) Correspondence Material Iron (S45C) Type Slit
- Iwata Mfg. Slit collar with keywaySince it is tightened on the surface, it has a strong thrust force and the shaft is not easily scratched. The most varied type in the series. It can be used for fixing sprockets and pulleys with keys.RoHS directive (corresponding to 10 substances) Correspondence
- Iwata Mfg. Standard Slit Collar 3 Holes Black DyedSlit type with strong fastening force. Since it is tightened on the surface, the thrust force is strong and the shaft is not easily scratched. Convenient for attaching brackets and plates and fixing sprockets.Surface Treatment Black dyed RoHS directive (corresponding to 10 substances) Correspondence Material Iron (S45C) Shape With 3 holes
- Iwata Mfg. Standard slit color resin (POM)Dimension A (mm) - Dimension W (mm) 1.5 RoHS directive (corresponding to 10 substances) Correspondence Material / Processing Resin (POM)from S$11.99Min. 4 days
- Iwata Mfg. Urethane damper slit typeRoHS directive (corresponding to 10 substances) Correspondencefrom S$2.09Min. 4 days
- KANA (KATAYAMA CHAIN) Stainless steel shaft collar slit type (SSC-SP)Can be fixed without damaging the shaft. Since the shaft collar can be divided, it can be installed without removing the front and rear parts. Fixing the bearing housing and shaft.Type Slitfrom S$12.99Min. 5 days
- Iwata Mfg. Slit color Normal SUS304RoHS directive (corresponding to 10 substances) Correspondence Applicable Standard RoHS2 Material SUS304from S$14.99Min. 4 days
- Iwata Mfg. Slit collar Keyway / 3-hole typeSince it is tightened on the surface, it has a strong thrust force and the shaft is not easily scratched. The most varied type in the series. It can be used for fixing sprockets and pulleys with keys.RoHS directive (corresponding to 10 substances) Correspondence Material / Processing Iron (S45C) / Black dyedfrom S$19.99Min. 4 days
- Iwata Mfg. Slit color Normal Electroless nickel platingRoHS directive (corresponding to 10 substances) Correspondence Applicable Standard RoHS2 Material S45C / Electroless nickel platingfrom S$8.69Min. 4 days
- Iwata Mfg. Electroless nickel plating for standard slit collar bearing fixingSlit type with strong fastening force. Since it is tightened on the surface, the thrust force is strong and the shaft is not easily scratched. Hold and fix the inner ring of the bearing. For fixing bearingsRoHS directive (corresponding to 10 substances) Correspondence Surface Treatment Electroless nickel plating Material Iron (S45C) Type Slitfrom S$11.99Min. 4 days
- Iwata Mfg. Slit collar Type with damperSince it is tightened on the surface, it has a strong thrust force and the shaft is not easily scratched. The most varied type in the series. A slit collar with urethane attached, which is ideal for stoppers. Urethane reduces impact noise.RoHS directive (corresponding to 10 substances) Correspondencefrom S$9.89Min. 4 days
- Iwata Mfg. Long electroless nickel plating for slit collar BrRoHS directive (corresponding to 10 substances) Correspondence Applicable Standard RoHS2 Material S45C / Electroless nickel platingfrom S$13.99Min. 4 days
- Iwata Mfg. Slit collar 2 hole typeSince it is tightened on the surface, it has a strong thrust force and the shaft is not easily scratched. The most varied type in the series. Convenient for attaching brackets and plates and fixing sprockets.from S$11.99Min. 4 days
- Iwata Mfg. Slit collar 3 hole typeSince it is tightened on the surface, it has a strong thrust force and the shaft is not easily scratched. The most varied type in the series. Convenient for attaching brackets and plates and fixing sprockets.from S$16.99Min. 4 days
- Iwata Mfg. Slit collar Bearing fixing typeSince it is tightened on the surface, it has a strong thrust force and the shaft is not easily scratched. The most varied type in the series. Hold and fix the inner ring of the bearing.from S$16.99Min. 4 days
- Iwata Mfg. Slit collar Bearing fixing type (long)Since it is tightened on the surface, it has a strong thrust force and the shaft is not easily scratched. The most varied type in the series. Hold and fix the inner ring of the bearing. A long type with a long boss.RoHS directive (corresponding to 10 substances) Correspondence Type Slitfrom S$12.99Min. 4 days
- Iwata Mfg. Slit collar Internal thread type (for cylinder)Since it is tightened on the surface, it has a strong thrust force and the shaft is not easily scratched. The most varied type in the series. Cylinder (rod) compatible slit collar with knurled outer circumference.Dimension W (mm) 1.5 RoHS directive (corresponding to 10 substances) Correspondence Material / Processing Iron (S45C) / Black dyed Type Slitfrom S$12.99Min. 4 days
- Iwata Mfg. Slit collar with 3 screw holesSince it is tightened on the surface, it has a strong thrust force and the shaft is not easily scratched. The most varied type in the series. Convenient for attaching brackets and plates and fixing sprockets.RoHS directive (corresponding to 10 substances) Correspondence Material / Processing Iron (S45C) / Black dyedfrom S$19.99Min. 4 days
- Iwata Mfg. Standard slit color Electroless nickel platingRoHS directive (corresponding to 10 substances) Correspondence Material / Processing Iron (S45C) / electroless nickel platingfrom S$7.79Min. 4 days
- Iwata Mfg. Standard slit color Chromate platingRoHS directive (corresponding to 10 substances) Correspondence Material / Processing Iron (S45C) / chromate plating whitefrom S$9.59Min. 4 days
- Iwata Mfg. Slit collar Hexagon thread type (coarse)Since it is tightened on the surface, it has a strong thrust force and the shaft is not easily scratched. The most varied type in the series. The hexagonal shape allows tightening with a wrench.RoHS directive (corresponding to 10 substances) Correspondence Material / Processing Iron (SGD3) / Black dyed Type Slitfrom S$16.99Min. 4 days
- Iwata Mfg. Electroless nickel plating with slit collar 3 holesRoHS directive (corresponding to 10 substances) Correspondence Applicable Standard RoHS2 Material S45C / Electroless nickel platingfrom S$13.99Min. 4 days
- Iwata Mfg. Slit collar Internal thread coarse dyed blackRoHS directive (corresponding to 10 substances) Correspondence Applicable Standard RoHS2 Material S45C / Black dyedfrom S$7.79Min. 4 days
- Iwata Mfg. Slit collar D-cut screw typeSince it is tightened on the surface, it has a strong thrust force and the shaft is not easily scratched. The most varied type in the series. Various parts such as brackets can be attached using the D-cut surface.RoHS directive (corresponding to 10 substances) Correspondence Material / Processing Iron (S45C) / Black dyedfrom S$14.99Min. 4 days
- ESCO 12x10mm steel slit collarIt can be fixed without damaging the shaft. Ideal for slide shafts and places where the mounting position is changed frequently.Dimension W (mm) 1.5 Dimension X (mm) 10 Width (mm) 10 Dimension A (mm) 11 Inner Diameter (Φmm) 12 Size (mm) 12×30×10 Dimension R (mm) 3.75 Outer Diameter (Φmm) 30 Dimension d (Φmm) 4.5 Dimension Y (mm) 5 Esco Part No. EA966CB-8 Screws M4 x P0.7 (tapped screw) Hexagon Socket Head Bolt M4×12 Type Slitfrom S$11.99Min. 4 days
- Iwata Mfg. Slit collar Internal thread type (fine)Since it is tightened on the surface, it has a strong thrust force and the shaft is not easily scratched. The most varied type in the series. A set collar for screw shafts with inner diameter threaded (fine).Dimension W (mm) 1.8 RoHS directive (corresponding to 10 substances) Correspondence Material / Processing Iron (S45C) / Black dyed Type Slitfrom S$9.89Min. 4 days
- ESCO 40x18mm steel slit collarIt can be fixed without damaging the shaft. Ideal for slide shafts and places where the mounting position is changed frequently.Dimension Y (mm) 13 Width (mm) 18 Dimension W (mm) 2 Dimension X (mm) 26 Inner Diameter (Φmm) 40 Size (mm) 40×70×18 Dimension R (mm) 7 Outer Diameter (Φmm) 70 Dimension d (Φmm) 9 Esco Part No. EA966CB-20 Screws M8 x P1.25 (Tame screw) Hexagon Socket Head Bolt M8×30 Type Slitfrom S$26.99Min. 4 days
- KANA (KATAYAMA CHAIN) Stainless steel slit type with 2 holes for fixing shaft collarType Slitfrom S$9.99Min. 5 days
- Iwata Mfg. Slit collar Internal thread coarse SUS304RoHS directive (corresponding to 10 substances) Correspondence Applicable Standard RoHS2 Material SUS304from S$14.99Min. 4 days
- Iwata Mfg. Slit collar Hexagonal thread type (fine)Since it is tightened on the surface, it has a strong thrust force and the shaft is not easily scratched. The most varied type in the series. The hexagonal shape allows tightening with a wrench.RoHS directive (corresponding to 10 substances) Correspondence Type Slitfrom S$16.99Min. 4 days