WEDGE-LOK Collars
- Iwata Mfg. Wedge Collar Normal Type with Clamp LeverSince the shaft is pressed with a wedge, it can be tightened with a small amount of force. Since it has good workability, it is ideal for width guides that frequently adjust the position. It is a wedge color of the basic shape. The most abundant material and size variations. * Please use the side... Read MoreRoHS directive (corresponding to 10 substances) Correspondence Type Wedgefrom S$28.99Min. 4 days
- Iwata Mfg. Wedge Collar D-Cut Screw Type with Clamp LeverSince the shaft is pressed with a wedge, it can be tightened with a small amount of force. Since it has good workability, it is ideal for width guides that frequently adjust the position. Various parts such as brackets can be attached using the D-cut surface. * Please use the side with a groove o... Read MoreRoHS directive (corresponding to 10 substances) Correspondence Type Wedgefrom S$32.99Min. 4 days
- Iwata Mfg. Wedge Collar 2 Hole Type with Clamp LeverSince the shaft is pressed with a wedge, it can be tightened with a small amount of force. Since it has good workability, it is ideal for width guides that frequently adjust the position. Convenient for attaching brackets and plates and fixing sprockets. * Please use the side with a groove on the... Read MoreRoHS directive (corresponding to 10 substances) Correspondence Type Wedgefrom S$29.99Min. 4 days
- Iwata Mfg. Wedge Collar 3 Type with CounterboreSince the shaft is pressed with a wedge, it can be tightened with a small amount of force. Since it has good workability, it is ideal for width guides that frequently adjust the position. The counterbore hole prevents the head of the bolt from protruding. * Please use the side with a groove on th... Read MoreRoHS directive (corresponding to 10 substances) Correspondence Type Wedgefrom S$16.99Min. 4 days
- Iwata Mfg. Wedge Collar Normal TypeSince the shaft is pressed with a wedge, it can be tightened with a small amount of force. Since it has good workability, it is ideal for width guides that frequently adjust the position. It is a wedge color of the basic shape. The most abundant material and size variations. * Please use the side... Read MoreRoHS directive (corresponding to 10 substances) Correspondence Type Wedgefrom S$13.99Min. 4 days
- Iwata Mfg. Wedge Collar 3 Hole Type with Clamp LeverSince the shaft is pressed with a wedge, it can be tightened with a small amount of force. Since it has good workability, it is ideal for width guides that frequently adjust the position. Convenient for attaching brackets and plates and fixing sprockets. * Please use the side with a groove on the... Read MoreRoHS directive (corresponding to 10 substances) Correspondence Type Wedgefrom S$29.99Min. 4 days
- Iwata Mfg. Wedge Collar 2 Hole TypeSince the shaft is pressed with a wedge, it can be tightened with a small amount of force. Since it has good workability, it is ideal for width guides that frequently adjust the position. Convenient for attaching brackets and plates and fixing sprockets. * Please use the side with a groove on the... Read MoreRoHS directive (corresponding to 10 substances) Correspondence Type Wedgefrom S$14.99Min. 4 days
- Iwata Mfg. Wedge Collar 2 Threaded Hole Type with Clamp LeverSince the shaft is pressed with a wedge, it can be tightened with a small amount of force. Since it has good workability, it is ideal for width guides that frequently adjust the position. Convenient for attaching brackets and plates and fixing sprockets. * Please use the side with a groove on the... Read MoreRoHS directive (corresponding to 10 substances) Correspondence Type Wedgefrom S$29.99Min. 4 days
- Iwata Mfg. Wedge Collar Type with D-Cut ScrewSince the shaft is pressed with a wedge, it can be tightened with a small amount of force. Since it has good workability, it is ideal for width guides that frequently adjust the position. Various parts such as brackets can be attached using the D-cut surface. * Please use the side with a groove o... Read MoreRoHS directive (corresponding to 10 substances) Correspondence Type Wedgefrom S$19.99Min. 4 days
- Iwata Mfg. Wedge Collar 3 Threaded Hole Type with Clamp LeverSince the shaft is pressed with a wedge, it can be tightened with a small amount of force. Since it has good workability, it is ideal for width guides that frequently adjust the position. Convenient for attaching brackets and plates and fixing sprockets. * Please use the side with a groove on the... Read MoreRoHS directive (corresponding to 10 substances) Correspondence Type Wedgefrom S$32.99Min. 4 days
- Iwata Mfg. Wedge Collar Type with 2 Screw HolesSince the shaft is pressed with a wedge, it can be tightened with a small amount of force. Since it has good workability, it is ideal for width guides that frequently adjust the position. Convenient for attaching brackets and plates and fixing sprockets. * Please use the side with a groove on the... Read MoreRoHS directive (corresponding to 10 substances) Correspondence Type Wedgefrom S$16.99Min. 4 days
- Iwata Mfg. Wedge Collar 3 Type with Counterbore, with Clamp LeverSince the shaft is pressed with a wedge, it can be tightened with a small amount of force. Since it has good workability, it is ideal for width guides that frequently adjust the position. The counterbore hole prevents the head of the bolt from protruding. * Please use the side with a groove on th... Read MoreRoHS directive (corresponding to 10 substances) Correspondence Type Wedgefrom S$32.99Min. 4 days
- Iwata Mfg. Wedge Collar 3 Hole TypeSince the shaft is pressed with a wedge, it can be tightened with a small amount of force. Since it has good workability, it is ideal for width guides that frequently adjust the position. Convenient for attaching brackets and plates and fixing sprockets. * Please use the side with a groove on the... Read MoreRoHS directive (corresponding to 10 substances) Correspondence Type Wedgefrom S$14.99Min. 4 days
- Iwata Mfg. Wedge Collar Type with 3 Screw HolesSince the shaft is pressed with a wedge, it can be tightened with a small amount of force. Since it has good workability, it is ideal for width guides that frequently adjust the position. Convenient for attaching brackets and plates and fixing sprockets. * Please use the side with a groove on the... Read MoreRoHS directive (corresponding to 10 substances) Correspondence Type Wedgefrom S$16.99Min. 4 days