All Category

Other Shaft Collars & Parts

Other Related Pages

View : Grid List
Filter

16 Item(s)

Set Ascending Direction
  1. End plate (1 hole type)
    Iwata Mfg. End plate (1 hole type)
    By attaching it to the end of the shaft, it can be used to fix the inner ring of the bearing and the gear, and to prevent it from coming off. Motor Jikuke k
    RoHS directive (corresponding to 10 substances)  Correspondence  Applicable Standard  RoHS2 
    from S$2.69
    Min. 4 days
  2. Scratch prevention screw
    Iwata Mfg. Scratch prevention screw
    A screw with a brass pad on the tip. Can be tightened without damaging the shaft.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$3.79
    Min. 2 days
  3. Shaft bracket (for round shaft) Normal type
    Iwata Mfg. Shaft bracket (for round shaft) Normal type
    The separate bracket allows it to be retrofitted to the shaft. It is convenient for installing sensors during machine assembly, modification, and maintenance.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$9.79
    Min. 4 days
  4. Shaft bracket (for round shaft) 4 hole type
    Iwata Mfg. Shaft bracket (for round shaft) 4 hole type
    The separate bracket allows it to be retrofitted to the shaft. It is convenient for installing sensors during machine assembly, modification, and maintenance.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$9.99
    Min. 4 days
  5. Shaft bracket (for round shaft) 2 threaded type
    Iwata Mfg. Shaft bracket (for round shaft) 2 threaded type
    The separate bracket allows it to be retrofitted to the shaft. It is convenient for installing sensors during machine assembly, modification, and maintenance. Compatible with sensor brackets.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$11.99
    Min. 4 days
  6. Shaft bracket (for square shaft) Normal type
    Iwata Mfg. Shaft bracket (for square shaft) Normal type
    The separate bracket allows it to be retrofitted to the shaft. It is convenient for installing sensors during machine assembly, modification, and maintenance.
    Dimension W (mm)  0.5  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    40%
    from S$9.89
    Min. 4 days
  7. Shaft bracket (for round shaft) Flange type
    Iwata Mfg. Shaft bracket (for round shaft) Flange type
    The separate bracket allows it to be retrofitted to the shaft. It is convenient for installing sensors during machine assembly, modification, and maintenance.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$11.99
    Min. 4 days
  8. Shaft bracket (for square shaft) Flange type
    Iwata Mfg. Shaft bracket (for square shaft) Flange type
    The separate bracket allows it to be retrofitted to the shaft. It is convenient for installing sensors during machine assembly, modification, and maintenance.
    Dimension W (mm)  0.5  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$11.99
    Min. 4 days
  9. End plate (2-hole type)
    Iwata Mfg. End plate (2-hole type)
    RoHS directive (corresponding to 10 substances)  Correspondence  Applicable Standard  RoHS2 
    from S$3.49
    Min. 4 days
  10. End plate (inlay type)
    Iwata Mfg. End plate (inlay type)
    RoHS directive (corresponding to 10 substances)  Correspondence  Applicable Standard  RoHS2 
    from S$5.09
    Min. 4 days
  11. Shaft bracket (for square shaft) 4 hole type
    Iwata Mfg. Shaft bracket (for square shaft) 4 hole type
    The separate bracket allows it to be retrofitted to the shaft. It is convenient for installing sensors during machine assembly, modification, and maintenance.
    Dimension W (mm)  0.5  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$11.99
    Min. 4 days
  12. Bow bolt
    Iwata Mfg. Bow bolt
    The set collar can be fixed without using tools. This is convenient when you frequently adjust the position of a guide.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$3.19
    Min. 4 days
  13. Shaft bracket (for square shaft) 2 threaded type
    Iwata Mfg. Shaft bracket (for square shaft) 2 threaded type
    The separate bracket allows it to be retrofitted to the shaft. It is convenient for installing sensors during machine assembly, modification, and maintenance. Compatible with sensor brackets.
    Dimension W (mm)  0.5  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$12.99
    Min. 4 days
  14. Bearing roller (for shaft)
    Iwata Mfg. Bearing roller (for shaft)
    Easy to install and position due to the integrated structure with the bearing. Due to the wedge structure, the shaft is not easily scratched and can be easily installed with little force. Corresponding shaft diameter is Φ12, Φ15, Φ20, Φ25 lineup. Bearings are 60 series and 62 series (both shield ... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence  Material / Processing  Iron (S45C) / Black dyed 
    from S$26.99
    Min. 4 days
  15. Bearing roller (for base, with bearing)
    Iwata Mfg. Bearing roller (for base, with bearing)
    Compact design with high rigidity and suppressed protrusion due to in-row specifications. Bearings are 60 series and 62 series.
    RoHS directive (corresponding to 10 substances)  Correspondence  Material / Processing  Iron (S45C) / electroless nickel plating 
    from S$11.99
    Min. 4 days
  16. Bearing roller (for base, no bearing)
    Iwata Mfg. Bearing roller (for base, no bearing)
    Compact design with high rigidity and suppressed protrusion due to in-row specifications. Bearings are 60 series and 62 series.
    RoHS directive (corresponding to 10 substances)  Correspondence  Material / Processing  Iron (S45C) / electroless nickel plating 
    from S$8.39
    Min. 4 days
View : Grid List
Filter

16 Item(s)

Set Ascending Direction