All Category

Linear Motion Guide

The LM Guide and Block are parts that slide by rolling and cause linear motion. Used as a part of equipment. The LM Guide is a set of a rail and a block that moves on the rail. It is characterized by being capable of precise operation and strong in equipment that requires reproducibility of operation. There are various sizes of rails and blocks, so select them according to the equipment. In addition, there is a model that pursues high rigidity, making it suitable for use in areas with heavy loads.
View : Grid List
Filter

Items 1 - 40 of 204

Set Ascending Direction
  1. Linear ball slide (LS / LSP / LSC)
    THK Linear ball slide (LS / LSP / LSC)
    from S$97.99
    Min. 2 days
  2. Linear guide LRM series
    AirTAC Linear guide LRM series
    RoHS directive (corresponding to 10 substances)  Correspondence  Accuracy  Luxury  Preload  None 
    from S$32.99
    Min. 6 days
  3. Miniature Linear Guide LT Series
    T&T Miniature Linear Guide LT Series
    Accuracy Class  Advanced  Type  Set product  Block mounting hole type  Tap hole 
    Rating:
    75%
    from S$39.99
    Min. 2 days
  4. LM Rail Mounting Hole Cap
    THK LM Rail Mounting Hole Cap
    If the LM rail mounting holes of the LM Guide are clogged with chips or foreign matter, they may enter the inside of the LM block. In such a case, the LM rail mounting hole can be closed with a special cap to prevent foreign matter from entering. The C type cap for the LM rail mounting hole uses ... Read More
    from S$0.32
    Min. 2 days
  5. Ball Slide
    IKO (NIPPON THOMPSON) Ball Slide
    from S$74.99
    Min. 2 days
  6. CAP for linear guide
    NSK (Nippon Seiko) CAP for linear guide
    Rating:
    80%
    from S$0.36
    Min. 2 days
  7. LM Block SSR xx XW Type
    THK LM Block SSR xx XW Type
    This type has a narrowed LM block width and is tapped. ※※ The delivery date may change depending on the order status, so please check when ordering.
    Type  Single block  Material  Steel  Block mounting hole type  Tap hole  Specification  With end seal 
    Rating:
    100%
    from S$149.90
    Min. 2 days
  8. Linear rail (fixed size) + block 2 piece set slim type
    SBC Linear rail (fixed size) + block 2 piece set slim type
    * The seal resistance value is the value per block with the lubricant applied. * The grease nipple is installed at the position Q1 in the drawing. There is a hole for the grease nipple at the position of Q2, but the grease nipple is not attached.
    Tolerance (μm)  (Height H / Dimension W2) ± 100  Dimension G (mm)  20  Dimension F (mm)  60  RoHS directive (corresponding to 10 substances)  Correspondence  Number of Concrete Blocks  SL2 pcs  Type  Set product  Block mounting hole type  Tap hole  Dimension Q2 (mm)  Φ3.5 
    from S$179.90
    Min. 3 days
  9. LM Block (HSR Type)
    THK LM Block (HSR Type)
    The balls roll on the precision-ground rolling surface, and the ball train is circulated by the end plate built into the LM block. Since each ball row is arranged with a contact angle of 45 degrees so that the same rated load is applied to the four directions (radial direction, reverse radial dir... Read More
    Type  Single block  Block mounting hole type  Tap hole 
    Rating:
    100%
    from S$99.90
    Min. 2 days
  10. LM block SHS ○○ C type
    THK LM block SHS ○○ C type
    The flange of the LM block is tapped. It can be installed from either the top or bottom. It is used when the table cannot be drilled with through holes for mounting bolts. * Delivery time may change depending on the order status, so please check when ordering.
    Type  Single block  Block mounting hole type  Tap hole 
    from S$119.90
    Min. 2 days
  11. Cross Roller Way
    IKO (NIPPON THOMPSON) Cross Roller Way
    * Some product numbers have been extended due to the increase in orders from manufacturers.
    from S$199.90
    Min. 3 days
  12. Flat Roller (FT / FTW Type)
    THK Flat Roller (FT / FTW Type)
    from S$0.72
    Min. 2 days
  13. LM block (HSR type)
    THK LM block (HSR type)
    The balls roll on the precision-ground rolling surface, and the ball train is circulated by the end plate built into the LM block. Since each ball row is arranged with a contact angle of 45 degrees so that the same rated load is applied to the four directions (radial direction, reverse radial dir... Read More
    Type  Single block  Block mounting hole type  Tap hole  Specification  With end seal + side seal + inner seal 
    from S$99.90
    Min. 2 days
  14. LM block model SSR ○○ XV
    THK LM block model SSR ○○ XV
    A space-saving type with a shorter overall length of the LM block. ※※ The delivery date may change depending on the order status, so please check when ordering.
    Dimension D0 (Φmm)  Material  Iron  Type  Single block  Block mounting hole type  Tap hole  Specification  With end seal 
    from S$129.90
    Min. 2 days
  15. LM rail (SSR / fixed)
    THK LM rail (SSR / fixed)
    ※※ The delivery date may change depending on the order status, so please check when ordering.
    Dimension G (mm)  20  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Single rail  Material  Stainless steel 
    from S$99.90
    Min. 4 days
  16. Linear guide Bearing alone Short delivery
    NSK (Nippon Seiko) Linear guide Bearing alone Short delivery
    * Delivery may be longer depending on the order status.
    from S$78.99
    Min. 18 days
  17. LM block SHS ○○ V type
    THK LM block SHS ○○ V type
    This type has a narrowed LM block width and is tapped. It is used when the table cannot be drilled with through holes for mounting bolts. * Delivery time may change depending on the order status, so please check when ordering.
    Type  Single block  Block mounting hole type  Tap hole 
    from S$119.90
    Min. 2 days
  18. LM Rail (HSR Type / Fixed Length)
    THK LM Rail (HSR Type / Fixed Length)
    ※※ The delivery date may change depending on the order status, so please check when ordering.
    Dimension G (mm)  20  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Single rail 
    Rating:
    80%
    from S$99.90
    Min. 5 days
  19. Linear rail (fixed size) + 2 block set product Flange type
    SBC Linear rail (fixed size) + 2 block set product Flange type
    * The seal resistance value is the value per block with the lubricant applied. * The grease nipple is installed at the position Q1 in the drawing. There is a hole for the grease nipple at the position of Q2, but the grease nipple is not attached.
    Tolerance (μm)  (Height H and dimension W2) ± 100  Dimension G (mm)  20  Dimension F (mm)  60  RoHS directive (corresponding to 10 substances)  Correspondence  Number of Concrete Blocks  FL2 pieces  Type  Set product  Block mounting hole type  Tap hole  Dimension Q2 (mm)  Φ3.5 
    Rating:
    70%
    from S$199.90
    Min. 2 days
  20. Linear rail (fixed size)
    SBC Linear rail (fixed size)
    Dimension G (mm)  20  Dimension F (mm)  60  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Single rail 
    from S$49.99
    Min. 10 days
  21. Cross roller ring RA-C type (single split type) with seals on both sides
    THK Cross roller ring RA-C type (single split type) with seals on both sides
    Type  Cross roller ring 
    from S$149.90
    Min. 2 days
  22. LM rail (SHS / fixed)
    THK LM rail (SHS / fixed)
    ※※ The delivery date may change depending on the order status, so please check when ordering.
    Dimension G (mm)  20  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Single rail 
    Rating:
    100%
    from S$99.90
    Min. 4 days
  23. Cross roller guide (VR type)
    THK Cross roller guide (VR type)
    * We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred.
    Accuracy  Advanced  Type  Cross roller guide 
    from S$179.90
    Min. 5 days
  24. Cross roller ring RB type (split outer ring) with seals on both sides
    THK Cross roller ring RB type (split outer ring) with seals on both sides
    * We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred.
    Type  Cross roller ring 
    from S$119.90
    Min. 18 days
  25. Linear Clamper Zee MK
    NBK (Nabeya Bi-tech Kaisha) Linear Clamper Zee MK
    from S$999.00
    Min. 4 days
  26. LM roller (LR / LRA)
    THK LM roller (LR / LRA)
    from S$59.99
    Min. 11 days
  27. Linear Clamper ZEE HK
    NBK (Nabeya Bi-tech Kaisha) Linear Clamper ZEE HK
    from S$99.90
    Min. 4 days
  28. Monocarrier MCM Series Lightweight Type
    NSK (Nippon Seiko) Monocarrier MCM Series Lightweight Type
    Type  Set product  bearing mounting hole type  Tap hole 
    from S$669.90
    Min. 17 days
  29. Cross roller table (VRU type)
    THK Cross roller table (VRU type)
    * We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred.
    Type  Cross roller table 
    Rating:
    40%
    from S$389.90
    Min. 11 days
  30. Igubal® pillow block (KSTM)
    Igus (R) Igubal® pillow block (KSTM)
    from S$13.99
    Min. 5 days
  31. Block (Flange type)
    SBC Block (Flange type)
    Tolerance (μm)  (Height H / Dimension W2) ± 100  Dimension G (mm)  20  Dimension F (mm)  60  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Single block  Block mounting hole type  Tap hole  Dimension Q2 (mm)  Φ3.5 
    from S$76.99
    Min. 6 days
  32. LM block (HR type)
    THK LM block (HR type)
    RoHS directive (corresponding to 10 substances)  Correspondence  Type  Single block  Block mounting hole type  Tap hole  Dimension H (mm) 
    from S$229.90
    Min. 5 days
  33. Cross Roller Ring RB Type (Split Outer Ring Type)
    THK Cross Roller Ring RB Type (Split Outer Ring Type)
    * We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred.
    Type  Cross roller ring 
    from S$89.99
    Min. 18 days
  34. Linear Clamper Zee MKS
    NBK (Nabeya Bi-tech Kaisha) Linear Clamper Zee MKS
    from S$999.00
    Min. 4 days
  35. LM block (HSR type)
    THK LM block (HSR type)
    The balls roll on the precision-ground rolling surface, and the ball train is circulated by the end plate built into the LM block. Since each ball row is arranged with a contact angle of 45 degrees so that the same rated load is applied to the four directions (radial direction, reverse radial dir... Read More
    Grease Nipple  B-M6F  Type  Single block  Block mounting hole type  Tap hole 
    from S$149.90
    Min. 3 days
  36. Cross Roller Table (VRT Type Base Tap Type)
    THK Cross Roller Table (VRT Type Base Tap Type)
    Type  Cross roller table  Dimension m (mm)  M2 
    from S$359.90
    Min. 123 days
  37. Cross Roller Ring RA Type (Separable Outer Ring Type)
    THK Cross Roller Ring RA Type (Separable Outer Ring Type)
    Type  Cross roller ring 
    from S$199.90
    Min. 18 days
  38. Cross Roller Ring RE Type (Separable Inner Ring Type)
    THK Cross Roller Ring RE Type (Separable Inner Ring Type)
    * We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred.
    Type  Cross roller ring 
    from S$89.99
    Min. 18 days
  39. Igubal® pillow block (ESTM)
    Igus (R) Igubal® pillow block (ESTM)
    from S$6.99
    Min. 5 days
  40. FX Guide
    NIPPON BEARING FX Guide
    The FX guide is a slide guide that can handle blocks and guide rails individually and can be freely rearranged.
    from S$23.99
    Min. 42 days
View : Grid List
Filter

Items 1 - 40 of 204

Set Ascending Direction