Linear Guide Carriages
- THK LM Block SSR xx XW TypeThis type has a narrowed LM block width and is tapped. ※※ The delivery date may change depending on the order status, so please check when ordering.Type Single block Material Steel Block mounting hole type Tap hole Specification With end seal
- THK LM Block (HSR Type)The balls roll on the precision-ground rolling surface, and the ball train is circulated by the end plate built into the LM block. Since each ball row is arranged with a contact angle of 45 degrees so that the same rated load is applied to the four directions (radial direction, reverse radial dir... Read MoreType Single block Block mounting hole type Tap hole
- THK LM block SHS ○○ C typeThe flange of the LM block is tapped. It can be installed from either the top or bottom. It is used when the table cannot be drilled with through holes for mounting bolts. * Delivery time may change depending on the order status, so please check when ordering.Type Single block Block mounting hole type Tap holefrom S$119.90Min. 2 days
- THK LM block (HSR type)The balls roll on the precision-ground rolling surface, and the ball train is circulated by the end plate built into the LM block. Since each ball row is arranged with a contact angle of 45 degrees so that the same rated load is applied to the four directions (radial direction, reverse radial dir... Read MoreType Single block Block mounting hole type Tap hole Specification With end seal + side seal + inner sealfrom S$99.90Min. 2 days
- THK LM block model SSR ○○ XVA space-saving type with a shorter overall length of the LM block. ※※ The delivery date may change depending on the order status, so please check when ordering.Dimension D0 (Φmm) 3 Material Iron Type Single block Block mounting hole type Tap hole Specification With end sealfrom S$129.90Min. 2 days
- THK LM block SHS ○○ V typeThis type has a narrowed LM block width and is tapped. It is used when the table cannot be drilled with through holes for mounting bolts. * Delivery time may change depending on the order status, so please check when ordering.Type Single block Block mounting hole type Tap holefrom S$119.90Min. 2 days
- SBC Block (Flange type)Tolerance (μm) (Height H / Dimension W2) ± 100 Dimension G (mm) 20 Dimension F (mm) 60 RoHS directive (corresponding to 10 substances) Correspondence Type Single block Block mounting hole type Tap hole Dimension Q2 (mm) Φ3.5from S$76.99Min. 6 days
- THK LM block (HR type)RoHS directive (corresponding to 10 substances) Correspondence Type Single block Block mounting hole type Tap hole Dimension H (mm) -from S$229.90Min. 5 days
- THK LM block (HSR type)The balls roll on the precision-ground rolling surface, and the ball train is circulated by the end plate built into the LM block. Since each ball row is arranged with a contact angle of 45 degrees so that the same rated load is applied to the four directions (radial direction, reverse radial dir... Read MoreGrease Nipple B-M6F Type Single block Block mounting hole type Tap holefrom S$149.90Min. 3 days
- SBC Block (slim type)Dimension G (mm) 20 Dimension F (mm) 60 RoHS directive (corresponding to 10 substances) Correspondence Type Slim type Block mounting hole type Tap hole Dimension Q2 (mm) Φ3.5
- SBC Block (Slim type long)Dimension G (mm) 20 Dimension F (mm) 60 RoHS directive (corresponding to 10 substances) Correspondence Type Slim type long Block mounting hole type Tap hole Dimension Q2 (mm) Φ3.5from S$98.99Min. 7 days
- THK LM block (HSR type)The balls roll on the precision-ground rolling surface, and the ball train is circulated by the end plate built into the LM block. Since each ball row is arranged with a contact angle of 45 degrees so that the same rated load is applied to the four directions (radial direction, reverse radial dir... Read MoreGrease Nipple B-M6F Block mounting hole type Drill hole Type Single blockfrom S$139.90Min. 3 days
- THK LM block (HSR type)The balls roll on the precision-ground rolling surface, and the ball train is circulated by the end plate built into the LM block. Since each ball row is arranged with a contact angle of 45 degrees so that the same rated load is applied to the four directions (radial direction, reverse radial dir... Read MoreType Single block Block mounting hole type Tap holefrom S$149.90Min. 3 days
- THK LM block (HSR type)The balls roll on the precision-ground rolling surface, and the ball train is circulated by the end plate built into the LM block. Since each ball row is arranged with a contact angle of 45 degrees so that the same rated load is applied to the four directions (radial direction, reverse radial dir... Read MoreBlock mounting hole type Drill hole Type Single blockfrom S$98.99Min. 3 days
- IKO (NIPPON THOMPSON) Linear Way E / LWES Block Type Downward Mounting Shape UnitLinear Way E / LWES is a block type / downward mounting type slide unit.from S$89.99Min. 3 days
- IKO (NIPPON THOMPSON) C lube linear way L / MLF + wide type + unit unitC-Lube Linear Way L / MLF is a wide type suitable for use in a single row of track rails. The Linear Way L has a steel ball holding band built into the ball holding type slide unit, so it is a safe structure that the steel ball does not fall off even if the slide unit is removed from the track rail.from S$66.99Min. 3 days
- THK LM Block (SHS Type)The ball rolls on the precision-ground four-row rolling surface, and the ball row is circulated by the ball retainer and the end plate incorporated in the LM block. Since each ball row is arranged with a contact angle of 45 degrees so that the same rated load is applied to the four directions (ra... Read MoreType Single block Block mounting hole type Tap holefrom S$119.90Min. 3 days
- THK LM block (SHS type)The ball rolls on the precision-ground four-row rolling surface, and the ball row is circulated by the ball retainer and the end plate incorporated in the LM block. Since each ball row is arranged with a contact angle of 45 degrees so that the same rated load is applied to the four directions (ra... Read MoreType Single block Block mounting hole type Tap holefrom S$179.90Min. 3 days
- THK LM block (SHS type)The ball rolls on the precision-ground four-row rolling surface, and the ball row is circulated by the ball retainer and the end plate incorporated in the LM block. Since each ball row is arranged with a contact angle of 45 degrees so that the same rated load is applied to the four directions (ra... Read MoreType Single block Block mounting hole type Tap holefrom S$119.90Min. 3 days
- IKO (NIPPON THOMPSON) Linear way L / LWLF + wide type + unit unitLinear Way L / LWLF is a wide type suitable for use in a single row of track rails.from S$66.99Min. 3 days
- IKO (NIPPON THOMPSON) Linear way H / LWHS + compact block type + downward mounting shape + unit unitLinear Way H / LWHS is a compact block type / downward mounting type slide unit.from S$149.90Min. 3 days
- IKO (NIPPON THOMPSON) C lube linear way H / MHD + block type + downward mounting shape + unit unitC-Lube Linear Way H / MHD is a block type / downward mounting type slide unit. The C-Lube Linear Way H is a highly rigid linear way (linear motion guidance device) that achieves a well-balanced and high load capacity by incorporating a large-diameter steel ball.from S$59.99Min. 3 days
- SBC Block (Flange type long)Tolerance (μm) (Height H / Dimension W2) ± 100 Dimension G (mm) 20 Dimension F (mm) 60 RoHS directive (corresponding to 10 substances) Correspondence Type Single block Block mounting hole type Tap hole Dimension Q2 (mm) Φ3.5from S$119.90Min. 7 days
- THK LM Block SR- ○○ V TypeThe ball rolls on the precision-ground four-row rolling surface, and the ball row is circulated by the end plate incorporated in the LM block. Even if the LM block is pulled out from the LM rail, the ball is held by the holding plate and will not fall off. The cross-sectional height is low, and t... Read MoreType SR-V type Block mounting hole type Tap hole Specification With end seal, side seal, inner sealfrom S$129.90Min. 3 days
- THK Linear Motion Block (SHS Type)The ball rolls on the precision-ground four-row rolling surface, and the ball row is circulated by the ball retainer and the end plate incorporated in the LM block. Since each ball row is arranged with a contact angle of 45 degrees so that the same rated load is applied to the four directions (ra... Read MoreType Single block Block mounting hole type Tap holefrom S$99.90Min. 3 days
- IKO (NIPPON THOMPSON) Linear way F / LWFF + flange type + upward mounting shape + unit unitLinear Way F / LWFF is a flange type / vertical mounting type slide unit.from S$119.90Min. 33 days
- IKO (NIPPON THOMPSON) Linear way F / LWFS + block type + downward mounting shape + unit unitLinear Way F / LWFS is a block type / downward mounting type slide unit.from S$119.90Min. 33 days
- IKO (NIPPON THOMPSON) Linear way H / LWH + flange type + upward mounting shape + unit unitLinear Way H / LWH is a flange type / upward mounting type slide unit.from S$149.90Min. 3 days
- IKO (NIPPON THOMPSON) Linear way E / LWET + flange type + downward mounting shape + unit unitLinear Way E / LWES is a block type / downward mounting type slide unit.from S$89.99Min. 3 days
- IKO (NIPPON THOMPSON) Single Linear Way H / LWHT Flange Type Downward Mounting ShapeLinear Way H / LWHT is a flange type / downward mounting type slide unit.from S$74.99Min. 3 days
- IKO (NIPPON THOMPSON) C lube linear way L / ML (standard type / slide unit only)The C-Lube Linear Way L has a structure in which steel balls that come into contact with the track at four points are arranged in two rows, so even though it is extremely small, it can be used in applications where loads that fluctuate in direction and size or compound loads act. Stable accuracy ... Read MoreAccuracy Class Advanced Preload Light preload Shape Standard type Material stainless steelfrom S$48.99Min. 3 days
- IKO (NIPPON THOMPSON) C lube linear way H / MH + flange type + upward mounting shape + unit unitC-Lube Linear Way H / MH is a flange type / upward mounting type slide unit.from S$139.90Min. 3 days
- THK LM block + SSR- ○○ XTB typeThe ball rolls on the precision-ground four-row rolling surface, and the ball row is circulated by the end plate incorporated in the LM block. By adopting a ball retainer, mutual friction between balls is eliminated and grease holding power is improved, so low noise, excellent high speed, long li... Read MoreType SSR-XTB type Block mounting hole type Tap hole Specification With end seal, side seal, inner sealfrom S$149.90Min. 3 days
- IKO (NIPPON THOMPSON) Linear Way L / LWL Standard Type UnitThe Linear Way L has a steel ball holding band built into the ball holding type slide unit, so it is a safe structure that the steel ball does not fall off even if the slide unit is removed from the track rail.from S$53.99Min. 3 days
- IKO (NIPPON THOMPSON) C lube linear way E / MET + flange type + downward mounting shape + unit unitC-Lube Linear Way E / MET is a flange type / downward mounting type slide unit.from S$89.99Min. 3 days
- IKO (NIPPON THOMPSON) Linear way F / LWFH + Flange type + Upward mounting shape + Unit unitLinear Way F / LWFF is a flange type / vertical mounting type slide unit.from S$269.90Min. 33 days
- IKO (NIPPON THOMPSON) Linear Way Rail EmbeddingEmbedding for mounting holes on track railsfrom S$0.26Min. 3 days