All Category

Other Linear Guide Parts & Options

View : Grid List
Filter

Items 1 - 40 of 41

Set Ascending Direction
  1. LM Rail Mounting Hole Cap
    THK LM Rail Mounting Hole Cap
    If the LM rail mounting holes of the LM Guide are clogged with chips or foreign matter, they may enter the inside of the LM block. In such a case, the LM rail mounting hole can be closed with a special cap to prevent foreign matter from entering. The C type cap for the LM rail mounting hole uses ... Read More
    from S$0.32
    Min. 2 days
  2. Ball Slide
    IKO (NIPPON THOMPSON) Ball Slide
    from S$74.99
    Min. 2 days
  3. CAP for linear guide
    NSK (Nippon Seiko) CAP for linear guide
    Rating:
    80%
    from S$0.36
    Min. 2 days
  4. Linear Clamper Zee MK
    NBK (Nabeya Bi-tech Kaisha) Linear Clamper Zee MK
    from S$999.00
    Min. 4 days
  5. Linear Clamper ZEE HK
    NBK (Nabeya Bi-tech Kaisha) Linear Clamper ZEE HK
    from S$99.90
    Min. 4 days
  6. Linear Clamper Zee MKS
    NBK (Nabeya Bi-tech Kaisha) Linear Clamper Zee MKS
    from S$999.00
    Min. 4 days
  7. LM Roller (Optional) Bracket
    THK LM Roller (Optional) Bracket
    from S$26.99
    Min. 8 days
  8. Pinion gear (for GSR-R rack)
    THK Pinion gear (for GSR-R rack)
    from S$95.99
    Min. 34 days
  9. Spring pad (PA type)
    THK Spring pad (PA type)
    from S$5.29
    Min. 8 days
  10. Linear Clamper Zee MBP
    NBK (Nabeya Bi-tech Kaisha) Linear Clamper Zee MBP
    from S$2,599.00
    Min. 4 days
  11. Linear Clamper Zee-Pneumatic-Normally Open-Slim Type
    NBK (Nabeya Bi-tech Kaisha) Linear Clamper Zee-Pneumatic-Normally Open-Slim Type
    from S$2,299.00
    Min. 5 days
  12. CV Cap
    THK CV Cap
    RoHS directive (corresponding to 10 substances)  Correspondence  Type  rose 
    from S$1.19
    Min. 3 days
  13. Adapter plate for linear clamper zee
    NBK (Nabeya Bi-tech Kaisha) Adapter plate for linear clamper zee
    It is a plate to align the height of [[MK]] [[MKS]] [[HK]] with the height of the carriage. It may be required depending on the combination of [[MK]] [[MKS]] [[HK]] and the linear guideway. Please check the selection table.
    from S$89.99
    Min. 7 days
  14. Brake/Clamp Mechanism for Linear Guide |Linear Clamper Z MKL
    NBK (Nabeya Bi-tech Kaisha) Brake/Clamp Mechanism for Linear Guide |Linear Clamper Z MKL
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$959.90
    Min. 6 days
  15. Adapter plate for linear clamper zoo
    NBK (Nabeya Bi-tech Kaisha) Adapter plate for linear clamper zoo
    Dimension A1 (mm)  20 
    from S$55.99
    Min. 5 days
  16. NBK + Linear Clamper Zui
    NBK (Nabeya Bi-tech Kaisha) NBK + Linear Clamper Zui
    Slim type. For holding, positioning, and chattering the table. It is a normally closed type. Compact design. Easy to install in existing systems. No design changes are required, such as extending the linear guideway rails or changing the table size. The LKPS has a sensor slot for magnet sensors. ... Read More
    Service Life  (Clamp life) 5 million times  Operating Temperature Range (℃)  -10~70  Dimension A1 (mm)  20  Dimension B3 (mm)  20  Type of Control  Pneumatic / always closed  Response Time (seconds)  max. 0.06 
    from S$2,699.00
    Min. 32 days
  17. IMAO Clamper
    IMAO IMAO Clamper
    Bush for index clamper
    Surface Treatment (Main Unit)  Electroless nickel plating  Material (Main Unit)  S45C 
    from S$12.99
    Min. 3 days
  18. Mounting bracket (SM type / SE type)
    THK Mounting bracket (SM type / SE type)
    from S$22.99
    Min. 8 days
  19. Linear Clamper Zee KWH
    NBK (Nabeya Bi-tech Kaisha) Linear Clamper Zee KWH
    from S$3,299.00
    Min. 42 days
  20. Imao Clamper
    IMAO Imao Clamper
    Positioning and fixing can be done at the same time. Lock / unlock is obvious. Clamping with a taper pin enables simultaneous positioning and fixing without rattling. You can visually check the status from the marks (ON, MID, OFF) on the main unit and the position of the knob. When the knob is in... Read More
    Clamping power (N)  170  Material (indicator)  Aluminum alloy (A5056)  Surface treatment (indicator)  Anodized surface treatment  Color (knob)  Black  Surface Treatment (Main Unit)  Electroless nickel plating  Surface treatment (taper pin)  Electroless nickel plating  Material (Knob)  Polyamide (glass fiber reinforced)  Color (indicator)  Red  Material (taper pin)  SCM435  Material (Main Unit)  SCM440 
    from S$109.90
    Min. 3 days
  21. Adapter plate for linear clamper zee
    NBK (Nabeya Bi-tech Kaisha) Adapter plate for linear clamper zee
    It is a plate to align the height of [[LBHS]] with the height of the carriage. It may be required depending on the combination of [[LBHS]] and the linear guideway. Please check the selection table.
    from S$119.90
    Min. 7 days
  22. Imao + Clamper
    IMAO Imao + Clamper
    Positioning and fixing can be done at the same time. Screw mounting type. Clamping with a taper pin enables simultaneous positioning and fixing without rattling. The main body can be attached simply by processing tap holes. Not only can it be used with a taper bush, but it can also be used only w... Read More
    Clamping power (N)  170  Mass (g)  70  Compatible plate thickness (mm)  9~11  Material (indicator)  Aluminum alloy (A5056)  Surface treatment (indicator)  Anodized surface treatment  Color (knob)  Black  Surface treatment (taper pin)  Electroless nickel plating  Surface Treatment (Main Unit)  Electroless nickel plating  Material (Knob)  Polyamide (glass fiber reinforced)  Color (indicator)  Red  Material (taper pin)  SCM435  Material (Main Unit)  SCM440 
    from S$99.90
    Min. 3 days
  23. Imao + Clamper
    IMAO Imao + Clamper
    Positioning and fixing can be done at the same time. Lock / unlock is obvious. Clamping with a taper pin enables simultaneous positioning and fixing without rattling. You can visually check the status from the marks (ON, MID, OFF) on the main unit and the position of the knob. When the knob is in... Read More
    Clamping power (N)  140  Mass (g)  60  Material (indicator)  Aluminum alloy (A5056)  Surface treatment (indicator)  Anodized surface treatment  Color (knob)  Black  Surface Treatment (Main Unit)  Electroless nickel plating  Surface treatment (taper pin)  Electroless nickel plating  Preload  None  Material (Knob)  Polyamide (glass fiber reinforced)  Color (indicator)  Red  Material (taper pin)  SCM435  Material (Main Unit)  SCM440 
    from S$99.90
    Min. 3 days
  24. Brake/Clamp Mechanism for Linear Guide |Linear Clamper Z MKSL
    NBK (Nabeya Bi-tech Kaisha) Brake/Clamp Mechanism for Linear Guide |Linear Clamper Z MKSL
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$1,199.00
    Min. 6 days
  25. Linear Clamper Zee MCP
    NBK (Nabeya Bi-tech Kaisha) Linear Clamper Zee MCP
    Dimension g (mm)  M3 
    from S$689.90
    Min. 42 days
  26. Linear Clamper Zee MKR
    NBK (Nabeya Bi-tech Kaisha) Linear Clamper Zee MKR
    from S$959.90
    Min. 5 days
  27. Linear Clamper Zee LBP
    NBK (Nabeya Bi-tech Kaisha) Linear Clamper Zee LBP
    from S$2,599.00
    Min. 42 days
  28. Linear Clamper Zee KBH
    NBK (Nabeya Bi-tech Kaisha) Linear Clamper Zee KBH
    from S$3,799.00
    Min. 42 days
  29. NBK + Linear Clamper Zui
    NBK (Nabeya Bi-tech Kaisha) NBK + Linear Clamper Zui
    Slim type. With brake mechanism. It can also be used for table holding, positioning, and chatter prevention. It is a normally closed type. When supplying air pressure: Open the clamp. When air pressure is discharged: The rail of the linear guideway is clamped by the force of the spring. Compact d... Read More
    Operating Temperature Range (℃)  -10~70  Type of Control  Pneumatic / always closed  Response Time (seconds)  max. 0.06 
    from S$2,899.00
    Min. 32 days
  30. Linear Clamper Zee - Pneumatic - Always open - For linear shaft
    NBK (Nabeya Bi-tech Kaisha) Linear Clamper Zee - Pneumatic - Always open - For linear shaft
    For linear shafts. For holding, positioning, and chattering the table. It is a normally open type. When supplying air pressure: Clamps the shaft. When air pressure is discharged: Open the clamp. In addition to linear shafts, it can also be used for round shafts. [[MKR-1600-A]] has changed the par... Read More
    Dimension B3 (mm)  11  Dimension B2 (mm)  15  Dimension A1 (mm)  15  Applicable shaft diameter (Φmm)  16  Dimension X (mm)  22  Dimension H1 (mm)  31.5  Dimension B1 (mm)  37  Dimension A2 (mm)  Holding torque (N.m)  5.2  Dimension A (mm)  54  Dimension H (mm)  Holding power (N)  650  Dimension G (mm)  M5 
    from S$1,399.00
    Min. 7 days
  31. Linear Clamper Zee UBP
    NBK (Nabeya Bi-tech Kaisha) Linear Clamper Zee UBP
    from S$3,299.00
    Min. 4 days
  32. Linear Clamper Zee HKR
    NBK (Nabeya Bi-tech Kaisha) Linear Clamper Zee HKR
    from S$449.90
    Min. 32 days
  33. NBK + Linear Clamper Zui
    NBK (Nabeya Bi-tech Kaisha) NBK + Linear Clamper Zui
    Slim type. For holding, positioning, and chattering the table. It is a normally open type. When air pressure is supplied: Clamps the rail of the linear guideway. When air pressure is discharged: Open the clamp. Compact design. Easy to install in existing systems. No design changes are required, s... Read More
    Specification  (Call of applicable rail) + # 15 to # 55  Service Life  (Clamp life) 5 million times  Operating Temperature Range (℃)  -10~70  Type of Control  Pneumatic / always closed  Response Time (seconds)  max. 0.06 
    from S$2,599.00
    Min. 32 days
  34. Imao + Clamper
    IMAO Imao + Clamper
    Positioning and fixing can be done at the same time. Screw mounting type A clamp with a taper pin that enables simultaneous positioning and fixing without rattling. The main body can be attached simply by processing tap holes. Not only can it be used with a taper bush, but it can also be used onl... Read More
    Clamping power (N)  140  Mass (g)  45  Compatible plate thickness (mm)  8~10  Material (indicator)  Aluminum alloy (A5056)  Surface treatment (indicator)  Anodized surface treatment  Color (knob)  Black  Surface Treatment (Main Unit)  Electroless nickel plating  Surface treatment (taper pin)  Electroless nickel plating  Preload  None  Material (Knob)  Polyamide (glass fiber reinforced)  Color (indicator)  Red  Material (taper pin)  SCM435  Material (Main Unit)  SCM440 
    from S$98.99
    Min. 3 days
  35. Linear Clamper Zee - Pneumatic - Always closed - For linear shaft
    NBK (Nabeya Bi-tech Kaisha) Linear Clamper Zee - Pneumatic - Always closed - For linear shaft
    For linear shafts. For holding, positioning, and chattering the table. It is a normally closed type. When supplying air pressure: Open the clamp. When air pressure is discharged: The shaft is clamped by the force of the spring. In addition to linear shafts, it can also be used for round shafts.
    Dimension B3 (mm)  11  Dimension A1 (mm)  15  Dimension B2 (mm)  15  Applicable shaft diameter (Φmm)  16  Dimension X (mm)  22  Dimension H1 (mm)  31.5  Dimension B1 (mm)  37  Dimension A2 (mm)  Dimension A (mm)  54  Dimension B (mm)  56  Dimension H (mm)  Dimension G (mm)  M5 
    from S$1,499.00
    Min. 7 days
View : Grid List
Filter

Items 1 - 40 of 41

Set Ascending Direction