All Category

Linear Motion Guides

View : Grid List
Filter

Items 1 - 40 of 75

Set Ascending Direction
  1. Linear guide LRM series
    AirTAC Linear guide LRM series
    RoHS directive (corresponding to 10 substances)  Correspondence  Accuracy  Luxury  Preload  None 
    from S$32.99
    Min. 6 days
  2. Miniature Linear Guide LT Series
    T&T Miniature Linear Guide LT Series
    Accuracy Class  Advanced  Type  Set product  Block mounting hole type  Tap hole 
    Rating:
    75%
    from S$39.99
    Min. 2 days
  3. Linear rail (fixed size) + block 2 piece set slim type
    SBC Linear rail (fixed size) + block 2 piece set slim type
    * The seal resistance value is the value per block with the lubricant applied. * The grease nipple is installed at the position Q1 in the drawing. There is a hole for the grease nipple at the position of Q2, but the grease nipple is not attached.
    Tolerance (μm)  (Height H / Dimension W2) ± 100  Dimension G (mm)  20  Dimension F (mm)  60  RoHS directive (corresponding to 10 substances)  Correspondence  Number of Concrete Blocks  SL2 pcs  Type  Set product  Block mounting hole type  Tap hole  Dimension Q2 (mm)  Φ3.5 
    from S$179.90
    Min. 3 days
  4. Linear guide Bearing alone Short delivery
    NSK (Nippon Seiko) Linear guide Bearing alone Short delivery
    * Delivery may be longer depending on the order status.
    from S$78.99
    Min. 17 days
  5. Linear rail (fixed size) + 2 block set product Flange type
    SBC Linear rail (fixed size) + 2 block set product Flange type
    * The seal resistance value is the value per block with the lubricant applied. * The grease nipple is installed at the position Q1 in the drawing. There is a hole for the grease nipple at the position of Q2, but the grease nipple is not attached.
    Tolerance (μm)  (Height H and dimension W2) ± 100  Dimension G (mm)  20  Dimension F (mm)  60  RoHS directive (corresponding to 10 substances)  Correspondence  Number of Concrete Blocks  FL2 pieces  Type  Set product  Block mounting hole type  Tap hole  Dimension Q2 (mm)  Φ3.5 
    Rating:
    70%
    from S$199.90
    Min. 2 days
  6. Monocarrier MCM Series Lightweight Type
    NSK (Nippon Seiko) Monocarrier MCM Series Lightweight Type
    Type  Set product  bearing mounting hole type  Tap hole 
    from S$669.90
    Min. 17 days
  7. FX Guide
    NIPPON BEARING FX Guide
    The FX guide is a slide guide that can handle blocks and guide rails individually and can be freely rearranged.
    from S$23.99
    Min. 42 days
  8. SEBS-5B Miniature Slide Guide
    NIPPON BEARING SEBS-5B Miniature Slide Guide
    Dimension B (mm)  12  Dimension P (mm)  15  Dimension W (mm)  3.5  Dimension H1 (mm)  Dimension b (mm)  4.5  Dimension C (mm)  Dimension N (mm)  Size  Dimension h (mm)  Material (Main Unit)  Stainless steel 
    from S$74.99
    Min. 12 days
  9. SGL-20TF Slide guide
    NIPPON BEARING SGL-20TF Slide guide
    Dimension W (mm)  11  Dimension E1 (mm)  12  Dimension H1 (mm)  16  Basic load rating C (kN)  16.3 (D)  Size  20  Dimension C (mm)  20  Dimension N (mm)  20  Dimension b (mm)  22  Basic load rating Co (kN)  23.2 (static)  Dimension H (mm)  28  Dimension P1 (mm)  32  Dimension P2 (mm)  32  Dimension B (mm)  42  Dimension L2 (mm)  47.4  Dimension T1 (mm)  Dimension d (mm)  Dimension P (mm)  60  Dimension L1 (mm)  65.8  Dimension T (mm)  7.5  Dimension f (mm)  Dimension h (mm)  8.5  Dimension G (mm)  9.5  Dimension S1 (mm)  M5 
    from S$199.90
    Min. 9 days
  10. SGL-15TF Slide guide
    NIPPON BEARING SGL-15TF Slide guide
    Basic load rating C (kN)  10.6 (D)  Dimension H1 (mm)  13.5  Size  15  Dimension C (mm)  15  Basic load rating Co (kN)  16.2 (static)  Dimension b (mm)  19.5  Dimension N (mm)  20  Dimension H (mm)  24  Dimension P2 (mm)  26  Dimension P1 (mm)  26  Dimension B (mm)  34  Dimension L2 (mm)  38.5  Dimension T1 (mm)  Dimension L1 (mm)  56.5  Dimension T (mm)  Dimension E1 (mm)  Dimension P (mm)  60  Dimension f (mm)  Dimension W (mm)  9.5  Dimension S1 (mm)  M4 
    from S$169.90
    Min. 9 days
  11. Mono carrier Motor mounting bracket
    NSK (Nippon Seiko) Mono carrier Motor mounting bracket
    from S$89.99
    Min. 5 days
  12. Linear rail (fixed size) + block 2 piece set flange type long
    SBC Linear rail (fixed size) + block 2 piece set flange type long
    * The seal resistance value is the value per block with the lubricant applied. * The grease nipple is installed at the position Q1 in the drawing. There is a hole for the grease nipple at the position of Q2, but the grease nipple is not attached.
    Dimension G (mm)  20  Dimension F (mm)  60  Number of Concrete Blocks  FLL2 pieces  Type  Set product  Block mounting hole type  Tap hole  Dimension Q2 (mm)  Φ3.5 
    from S$239.90
    Min. 9 days
  13. SGL-30TF Slide guide
    NIPPON BEARING SGL-30TF Slide guide
    Dimension G (mm)  11  Dimension f (mm)  12  Dimension E1 (mm)  12  Dimension W (mm)  16  Dimension N (mm)  20  Dimension H1 (mm)  24  Dimension C (mm)  28  Size  30  Dimension b (mm)  32.5  Basic load rating C (kN)  33.6 (D)  Dimension P1 (mm)  40  Dimension P2 (mm)  40  Dimension H (mm)  42  Basic load rating Co (kN)  49.2 (static)  Dimension B (mm)  60  Dimension L2 (mm)  67.7  Dimension d (mm)  Dimension P (mm)  80  Dimension T1 (mm)  Dimension h (mm)  Dimension T (mm)  Dimension L1 (mm)  95.7  Dimension S1 (mm)  M8 
    from S$269.90
    Min. 9 days
  14. SGL-25TF Slide guide
    NIPPON BEARING SGL-25TF Slide guide
    Dimension G (mm)  11  Dimension E1 (mm)  12  Dimension W (mm)  12.5  Dimension H1 (mm)  20  Dimension N (mm)  20  Dimension C (mm)  23  Basic load rating C (kN)  24.7 (Dynamic)  Size  25  Dimension b (mm)  26  Dimension H (mm)  33  Dimension P1 (mm)  35  Dimension P2 (mm)  35  Basic load rating Co (kN)  36.3 (static)  Dimension B (mm)  48  Dimension L2 (mm)  59  Dimension T1 (mm)  6.5  Dimension P (mm)  60  Dimension d (mm)  Dimension T (mm)  Dimension L1 (mm)  80  Dimension h (mm)  Dimension f (mm)  Dimension S1 (mm)  M6 
    from S$229.90
    Min. 9 days
  15. SGL-35TE Slide guide
    NIPPON BEARING SGL-35TE Slide guide
    Dimension B (mm)  100  Dimension L1 (mm)  109  Dimension h (mm)  12  Dimension E1 (mm)  12  Dimension T (mm)  13  Dimension G (mm)  14  Dimension N (mm)  20  Dimension H1 (mm)  27.5  Dimension W (mm)  33  Dimension C (mm)  34  Size  35  Dimension b (mm)  38  Basic load rating C (kN)  46.6 (Dynamic)  Dimension H (mm)  48  Dimension P2 (mm)  50  Basic load rating Co (kN)  64.8 (static)  Dimension L2 (mm)  78  Dimension T1 (mm)  8.5  Dimension P (mm)  80  Dimension P1 (mm)  82  Dimension d (mm)  Dimension S1 (mm) 
    from S$329.90
    Min. 9 days
  16. SEBS-7WB Miniature Slide Guide (Wide Type)
    NIPPON BEARING SEBS-7WB Miniature Slide Guide (Wide Type)
    Material  (Return cap) Resin  Dimension N (mm)  10  Dimension C (mm)  14  Dimension P1 (mm)  19  Dimension f1 (mm)  2.8  Dimension B (mm)  25  Dimension P (mm)  30  Dimension H1 (mm)  5.2  Dimension W (mm)  5.5  Size  Dimension b (mm)  Dimension h (mm)  Dimension S1 (mm)  M3  Material (Main Unit)  Stainless steel 
    from S$119.90
    Min. 122 days
  17. SEBS-15WB Miniature Slide Guide (Wide Type)
    NIPPON BEARING SEBS-15WB Miniature Slide Guide (Wide Type)
    Material  (Return cap) Resin  Dimension b (mm)  13  Size  15  Dimension N (mm)  15  Dimension h (mm)  16  Dimension b1 (mm)  23  Dimension P (mm)  40  Dimension C (mm)  42  Dimension P1 (mm)  45  Dimension B (mm)  60  Dimension W (mm)  Dimension H1 (mm)  9.5  Dimension S1 (mm)  M4  Material (Main Unit)  Stainless steel 
    from S$149.90
    Min. 13 days
  18. SEBS-20B Miniature Slide Guide
    NIPPON BEARING SEBS-20B Miniature Slide Guide
    Dimension W (mm)  13  Dimension H1 (mm)  15  Dimension b (mm)  17.5  Dimension C (mm)  20  Size  20  Dimension N (mm)  20  Dimension h (mm)  25  Dimension P1 (mm)  38  Dimension P2 (mm)  38  Dimension B (mm)  46  Dimension f (mm)  Dimension P (mm)  60  Dimension S1 (mm)  M4  Material (Main Unit)  Stainless steel 
    from S$199.90
    Min. 122 days
  19. SGL-15F Slide guide
    NIPPON BEARING SGL-15F Slide guide
    Dimension H1 (mm)  13.5  Dimension C (mm)  15  Size  15  Dimension b (mm)  19.5  Dimension N (mm)  20  Dimension L2 (mm)  22.7  Dimension H (mm)  24  Dimension P1 (mm)  26  Dimension B (mm)  34  Dimension L1 (mm)  40.7  Dimension T1 (mm)  Dimension T (mm)  Dimension E1 (mm)  Dimension P (mm)  60  Dimension f (mm)  Basic load rating C (kN)  7.29 (D)  Basic load rating Co (kN)  9.45 (static)  Dimension W (mm)  9.5  Dimension S1 (mm)  M4 
    from S$139.90
    Min. 9 days
  20. SGL-15E Slide guide
    NIPPON BEARING SGL-15E Slide guide
    Dimension H1 (mm)  13.5  Dimension C (mm)  15  Size  15  Dimension W (mm)  18.5  Dimension b (mm)  19.5  Dimension N (mm)  20  Dimension L2 (mm)  22.7  Dimension H (mm)  24  Dimension S1 (mm)  4.5  Dimension L1 (mm)  40.7  Dimension P1 (mm)  41  Dimension T1 (mm)  Dimension B (mm)  52  Dimension E1 (mm)  Dimension P (mm)  60  Dimension T (mm)  Basic load rating C (kN)  7.29 (D)  Basic load rating Co (kN)  9.45 (static) 
    from S$149.90
    Min. 9 days
  21. SEBS-9WB Miniature Slide Guide (Wide Type)
    NIPPON BEARING SEBS-9WB Miniature Slide Guide (Wide Type)
    Material  (Return cap) Resin  Dimension N (mm)  10  Dimension h (mm)  12  Dimension C (mm)  18  Dimension B (mm)  30  Dimension P (mm)  30  Dimension W (mm)  Dimension H1 (mm)  7.5  Dimension b (mm)  Size  Dimension S1 (mm)  M3  Material (Main Unit)  Stainless steel 
    from S$139.90
    Min. 13 days
  22. SEBS-15B Miniature Slide Guide
    NIPPON BEARING SEBS-15B Miniature Slide Guide
    Dimension b (mm)  12  Dimension C (mm)  15  Size  15  Dimension N (mm)  15  Dimension h (mm)  16  Dimension P1 (mm)  25  Dimension B (mm)  32  Dimension f (mm)  Dimension P (mm)  40  Dimension W (mm)  8.5  Dimension H1 (mm)  9.5  Dimension S1 (mm)  M3  Material (Main Unit)  Stainless steel 
    from S$99.90
    Min. 451 days
  23. SGL-30E Slide guide
    NIPPON BEARING SGL-30E Slide guide
    Dimension T (mm)  10  Dimension G (mm)  11  Dimension E1 (mm)  12  Dimension N (mm)  20  Basic load rating C (kN)  23 (D)  Dimension H1 (mm)  24  Dimension C (mm)  28  Basic load rating Co (kN)  28.7 (static)  Size  30  Dimension W (mm)  31  Dimension b (mm)  32.5  Dimension L2 (mm)  40  Dimension H (mm)  42  Dimension L1 (mm)  68  Dimension d (mm)  Dimension P1 (mm)  72  Dimension P (mm)  80  Dimension h (mm)  Dimension T1 (mm)  Dimension S1 (mm)  Dimension B (mm)  90 
    from S$269.90
    Min. 9 days
  24. Monocarrier MCH Series High beam rigidity type
    NSK (Nippon Seiko) Monocarrier MCH Series High beam rigidity type
    Accuracy  Advanced  Type  Set product  bearing mounting hole type  Tap hole 
    from S$1,799.00
    Min. 6 days
  25. SGL-20TE Slide guide
    NIPPON BEARING SGL-20TE Slide guide
    Dimension E1 (mm)  12  Dimension H1 (mm)  16  Basic load rating C (kN)  16.3 (D)  Dimension W (mm)  19.5  Dimension N (mm)  20  Size  20  Dimension C (mm)  20  Dimension b (mm)  22  Basic load rating Co (kN)  23.2 (static)  Dimension H (mm)  28  Dimension P2 (mm)  32  Dimension L2 (mm)  47.4  Dimension P1 (mm)  49  Dimension S1 (mm)  5.5  Dimension B (mm)  59  Dimension T1 (mm)  Dimension d (mm)  Dimension P (mm)  60  Dimension L1 (mm)  65.8  Dimension h (mm)  8.5  Dimension T (mm)  Dimension G (mm)  9.5 
    from S$199.90
    Min. 9 days
  26. SGL-30TE Slide guide
    NIPPON BEARING SGL-30TE Slide guide
    Dimension T (mm)  10  Dimension G (mm)  11  Dimension E1 (mm)  12  Dimension N (mm)  20  Dimension H1 (mm)  24  Dimension C (mm)  28  Size  30  Dimension W (mm)  31  Dimension b (mm)  32.5  Basic load rating C (kN)  33.6 (D)  Dimension P2 (mm)  40  Dimension H (mm)  42  Basic load rating Co (kN)  49.2 (static)  Dimension L2 (mm)  67.7  Dimension d (mm)  Dimension P1 (mm)  72  Dimension P (mm)  80  Dimension T1 (mm)  Dimension S1 (mm)  Dimension h (mm)  Dimension B (mm)  90  Dimension L1 (mm)  97.5 
    from S$299.90
    Min. 9 days
  27. Miniature slides
    NIPPON BEARING Miniature slides
    from S$129.90
    Min. 122 days
  28. SGL-20F Slide guide
    NIPPON BEARING SGL-20F Slide guide
    Dimension W (mm)  11  Basic load rating C (kN)  11.9 (D)  Dimension E1 (mm)  12  Basic load rating Co (kN)  14.8 (static)  Dimension H1 (mm)  16  Size  20  Dimension N (mm)  20  Dimension C (mm)  20  Dimension b (mm)  22  Dimension H (mm)  28  Dimension L2 (mm)  29.5  Dimension P1 (mm)  32  Dimension B (mm)  42  Dimension L1 (mm)  47.9  Dimension d (mm)  Dimension T1 (mm)  Dimension P (mm)  60  Dimension T (mm)  7.5  Dimension f (mm)  Dimension h (mm)  8.5  Dimension G (mm)  9.5  Dimension S1 (mm)  M5 
    from S$169.90
    Min. 9 days
  29. SEBS-12B Miniature Slide Guide
    NIPPON BEARING SEBS-12B Miniature Slide Guide
    Dimension N (mm)  10  Dimension b (mm)  10  Size  12  Dimension C (mm)  12  Dimension h (mm)  13  Dimension P1 (mm)  20  Dimension P (mm)  25  Dimension B (mm)  27  Dimension f (mm)  3.5  Dimension W (mm)  7.5  Dimension H1 (mm)  7.5  Dimension S1 (mm)  M3  Material (Main Unit)  Stainless steel 
    from S$89.99
    Min. 122 days
  30. SGW-TE Slide guide (wide type)
    NIPPON BEARING SGW-TE Slide guide (wide type)
    from S$199.90
    Min. 122 days
  31. Mono carrier sensor unit
    NSK (Nippon Seiko) Mono carrier sensor unit
    from S$199.90
    Min. 132 days
  32. SGL-25TE Slide guide
    NIPPON BEARING SGL-25TE Slide guide
    Dimension T (mm)  10  Dimension G (mm)  11  Dimension E1 (mm)  12  Dimension N (mm)  20  Dimension H1 (mm)  20  Dimension C (mm)  23  Basic load rating C (kN)  24.7 (Dynamic)  Size  25  Dimension W (mm)  25  Dimension b (mm)  26  Dimension H (mm)  33  Dimension P2 (mm)  35  Basic load rating Co (kN)  36.3 (static)  Dimension L2 (mm)  59  Dimension T1 (mm)  6.5  Dimension P1 (mm)  60  Dimension P (mm)  60  Dimension S1 (mm)  Dimension d (mm)  Dimension B (mm)  73  Dimension L1 (mm)  80  Dimension h (mm) 
    from S$239.90
    Min. 9 days
  33. SGL-25E Slide guide
    NIPPON BEARING SGL-25E Slide guide
    Dimension T (mm)  10  Dimension G (mm)  11  Dimension E1 (mm)  12  Basic load rating C (kN)  17 (D)  Dimension H1 (mm)  20  Dimension N (mm)  20  Basic load rating Co (kN)  21.1 (static)  Dimension C (mm)  23  Dimension W (mm)  25  Size  25  Dimension b (mm)  26  Dimension H (mm)  33  Dimension L2 (mm)  37.7  Dimension L1 (mm)  58.7  Dimension T1 (mm)  6.5  Dimension P (mm)  60  Dimension P1 (mm)  60  Dimension d (mm)  Dimension S1 (mm)  Dimension B (mm)  73  Dimension h (mm) 
    from S$229.90
    Min. 9 days
  34. Slide guide
    SHIMPO (NIDEC-SHIMPO) Slide guide
    from S$139.90
    Min. 9 days
  35. Mono carrier MCM03 plate
    NSK (Nippon Seiko) Mono carrier MCM03 plate
    Specification  For lead 1 and 2mm 
    from S$49.99
    Min. 9 days
  36. SEBS-5WB Miniature Slide Guide (Wide Type)
    NIPPON BEARING SEBS-5WB Miniature Slide Guide (Wide Type)
    Material  (Return cap) Resin  Dimension C (mm)  10  Dimension B (mm)  17  Dimension P (mm)  20  Dimension W (mm)  3.5  Dimension H1 (mm)  Dimension N (mm)  Dimension b (mm)  Size  Dimension h (mm)  6.5  Material (Main Unit)  Stainless steel 
    from S$99.90
    Min. 122 days
  37. Mono carrier cover unit
    NSK (Nippon Seiko) Mono carrier cover unit
    from S$55.99
    Min. 6 days
  38. SGL-20E Slide guide
    NIPPON BEARING SGL-20E Slide guide
    Basic load rating C (kN)  11.9 (D)  Dimension E1 (mm)  12  Basic load rating Co (kN)  14.8 (static)  Dimension H1 (mm)  16  Dimension W (mm)  19.5  Dimension C (mm)  20  Dimension N (mm)  20  Size  20  Dimension b (mm)  22  Dimension H (mm)  28  Dimension L2 (mm)  29.5  Dimension L1 (mm)  47.9  Dimension P1 (mm)  49  Dimension S1 (mm)  5.5  Dimension B (mm)  59  Dimension T1 (mm)  Dimension d (mm)  Dimension P (mm)  60  Dimension h (mm)  8.5  Dimension T (mm)  Dimension G (mm)  9.5 
    from S$199.90
    Min. 9 days
  39. SGL-35TF Slide guide
    NIPPON BEARING SGL-35TF Slide guide
    Dimension L1 (mm)  109  Dimension f (mm)  12  Dimension E1 (mm)  12  Dimension h (mm)  12  Dimension T (mm)  13  Dimension G (mm)  14  Dimension W (mm)  18  Dimension N (mm)  20  Dimension H1 (mm)  27.5  Dimension C (mm)  34  Size  35  Dimension b (mm)  38  Basic load rating C (kN)  46.6 (Dynamic)  Dimension H (mm)  48  Dimension P1 (mm)  50  Dimension P2 (mm)  50  Basic load rating Co (kN)  64.8 (static)  Dimension B (mm)  70  Dimension L2 (mm)  78  Dimension T1 (mm)  8.5  Dimension P (mm)  80  Dimension d (mm)  Dimension S1 (mm)  M8 
    from S$299.90
    Min. 9 days
  40. SEBS-7B Miniature Slide Guide
    NIPPON BEARING SEBS-7B Miniature Slide Guide
    Dimension P1 (mm)  12  Dimension P (mm)  15  Dimension B (mm)  17  Dimension f (mm)  2.5  Dimension H1 (mm)  4.7  Dimension N (mm)  Dimension W (mm)  Dimension b (mm)  6.5  Size  Dimension C (mm)  Dimension h (mm)  Dimension S1 (mm)  M2  Material (Main Unit)  Stainless steel 
    from S$67.99
    Min. 122 days
View : Grid List
Filter

Items 1 - 40 of 75

Set Ascending Direction