All Category

Linear Shafts

Linear shafts used for guides such as linear reciprocating mechanisms, pipes for electrical wiring, and lighter shafts. It has excellent friction resistance, high steel resistance, and corrosion resistance, and it must be able to meet the standards for geometrical tolerances such as roundness and cylindricity. High carbon chrome bearing steel and martensitic stainless steel are used as materials to improve friction resistance. There are various basic shapes, such as straight, pipe, and one end stepped. It is convenient because it is often processed according to the desired dimensions.
View : Grid List
Filter

Items 1 - 40 of 42

Set Ascending Direction
  1. Linear Shaft
    MonotaRO Linear Shaft
    Uses SUJ2 with excellent wear resistance. The shaft is induction hardened and can be used for a wide range of applications such as linear motion and rotary motion. * Do not use for anything other than its intended purpose.
    Effective Hardened Layer (mm)  1 or more  Surface Roughness (μmRmax)  1.5  Hardness HRC  60 or more  Heat Treatment  Induction hardening  Material  SUJ2 (High Carbon Chrome Bearing Steel)  Shape  Straight 
    Rating:
    91%
    from S$3.39
    Min. 2 days
  2. Mechanical parts (SUS304 precision shaft) SRU-2000 (Φ2 h5)
    Hirosugi-Keiki Mechanical parts (SUS304 precision shaft) SRU-2000 (Φ2 h5)
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    97%
    from S$4.99
    Min. 2 days
  3. Mechanical parts (SUS303 precision shaft) SRU-300 (Φ3 h5)
    Hirosugi-Keiki Mechanical parts (SUS303 precision shaft) SRU-300 (Φ3 h5)
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    90%
    from S$7.99
    Min. 2 days
  4. Mechanical Parts (SUS303 Precision Shaft) SRU-400 (Φ4 H5)
    Hirosugi-Keiki Mechanical Parts (SUS303 Precision Shaft) SRU-400 (Φ4 H5)
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$13.99
    Min. 2 days
  5. Mechanical parts (SUS304 precision shaft) SRU-1500 (Φ1.5 h5)
    Hirosugi-Keiki Mechanical parts (SUS304 precision shaft) SRU-1500 (Φ1.5 h5)
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$8.69
    Min. 2 days
  6. NB shaft SN (solid shaft / bearing steel)
    NIPPON BEARING NB shaft SN (solid shaft / bearing steel)
    The material is SUJ2 (high carbon chrome bearing steel), which is annealed, hardened, and tempered. Due to the heat treatment technology, the effective cured layer is constant in the axial and circumferential directions. * Outer diameter tolerance cannot be specified. It will be delivered in g6.
    Type  SN 
    from S$7.49
    Min. 12 days
  7. Mechanical Parts (SUS304 Precision Shaft) SRU-500 (Φ5 H5)
    Hirosugi-Keiki Mechanical Parts (SUS304 Precision Shaft) SRU-500 (Φ5 H5)
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$19.99
    Min. 9 days
  8. Mechanical parts (SUS303 precision shaft) SRU-2500 (Φ2.5 h5)
    Hirosugi-Keiki Mechanical parts (SUS303 precision shaft) SRU-2500 (Φ2.5 h5)
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$5.89
    Min. 9 days
  9. Mechanical parts (SUS304 precision shaft) SRU-1200 (Φ1.2 h5)
    Hirosugi-Keiki Mechanical parts (SUS304 precision shaft) SRU-1200 (Φ1.2 h5)
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$5.89
    Min. 9 days
  10. NB shaft SNS (solid shaft / stainless steel)
    NIPPON BEARING NB shaft SNS (solid shaft / stainless steel)
    -The material is SUS440C equivalent (martensite stainless steel), annealed, quenched, and tempered. -The effective curing layer is constant in the axial and circumferential directions due to heat treatment technology.
    Type  SNS 
    from S$9.59
    Min. 12 days
  11. Oiles PS Bearing
    OILES Oiles PS Bearing
    Operating Temperature Range (℃)  -40~+80  Thickness (mm) 
    from S$4.79
    Min. 7 days
  12. Mechanical parts (SUS303 precision shaft) SRU-600 (Φ6 h5)
    Hirosugi-Keiki Mechanical parts (SUS303 precision shaft) SRU-600 (Φ6 h5)
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    20%
    from S$28.99
    Min. 9 days
  13. Oiles guide shaft
    OILES Oiles guide shaft
    from S$28.99
    Min. 12 days
  14. Oiles LF Guide
    OILES Oiles LF Guide
    A guide unit that is dimensionally compatible with the linear bush, with the OILES Drymet LF and dust seal incorporated in the aluminum housing. Since OILES bearings are used for the bearings, they can be used without lubrication. It has a low coefficient of friction and excellent wear resistance... Read More
    Operating Temperature Range (℃)  -30~+130 
    from S$14.99
    Min. 28 days
  15. Oiles # 500 spherical bearing
    OILES Oiles # 500 spherical bearing
    Operating Temperature Range (℃)  -40~+150 
    from S$95.99
    Min. 13 days
  16. NB shaft SNT (pipe / bearing steel)
    NIPPON BEARING NB shaft SNT (pipe / bearing steel)
    -The material is SUJ2 (high carbon chrome bearing steel), which is annealed, quenched, and tempered. -The effective curing layer is constant in the axial and circumferential directions due to heat treatment technology.
    Type  SNT 
    from S$23.99
    Min. 13 days
  17. Oiles slide shifter S type (compact type)
    OILES Oiles slide shifter S type (compact type)
    Dimension D1 (mm)  M8 
    from S$199.90
    Min. 7 days
  18. Oiles Slide Shifter BA Type (with Inro)
    OILES Oiles Slide Shifter BA Type (with Inro)
    from S$68.99
    Min. 48 days
  19. SA Support Base
    NIPPON BEARING SA Support Base
    -Supports the shaft from the bottom and suppresses the deflection of the shaft during long strokes and high loads. -Lightweight aluminum is used for the material.
    from S$49.99
    Min. 13 days
  20. Oiles Lutech E Snap Fit Bush
    OILES Oiles Lutech E Snap Fit Bush
    Operating Temperature Range (℃)  -40~+80 
    from S$0.69
    Min. 7 days
  21. Linear lock LLT
    Infom Linear lock LLT
    Dimension L2 (mm)  1.4  Dimension L3 (mm)  1.6  Dimension N (mm)  2.5  Dimension B1 (mm) 
    from S$9.49
    Min. 3 days
  22. Ceramic shaft
    Uisera Ceramic shaft
    It has high hardness and excellent abrasion resistance. High thermal conductivity. Has excellent chemical corrosion resistance at high temperatures. Good electrical insulation characteristics. Ideal for mechanical parts that require high strength. Places that require abrasion resistance in the ch... Read More
    Accuracy (Roundness)  0.1mm  Surface roughness  1.0Ra  Length (mm)  100  Color  Beige 
    from S$38.99
    Min. 3 days
  23. Linear lock LLTA
    Infom Linear lock LLTA
    from S$4.49
    Min. 3 days
  24. TCB Oiles Techmet
    OILES TCB Oiles Techmet
    OILES TECHMET is an oil-free bearing consisting of three layers: a special plastic resin layer, a bronze sintered layer, and a steel back metal. It can be used without refueling. It shows a stable low coefficient of friction under high speed conditions and has excellent wear resistance. Has excel... Read More
    from S$3.29
    Min. 7 days
  25. Oiles # 501 guide unit BT type
    OILES Oiles # 501 guide unit BT type
    from S$259.90
    Min. 18 days
  26. Oiles shaft holder
    OILES Oiles shaft holder
    from S$53.99
    Min. 7 days
  27. Oiles slide shifter SE type (compact type)
    OILES Oiles slide shifter SE type (compact type)
    Dimension D1 (mm)  M8 
    from S$179.90
    Min. 7 days
  28. Oiles Slide Shifter Cap
    OILES Oiles Slide Shifter Cap
    from S$0.84
    Min. 7 days
  29. Oiles Bolt LHS
    OILES Oiles Bolt LHS
    recommended fastening torque(Nm[kgfm])  67.3[6.86]  Specification  (Breaking torque) 118N ・ m [12.0kgf ・ m] 
    from S$1.09
    Min. 7 days
  30. Linear Lock LLTG (Wedge Type)
    Infom Linear Lock LLTG (Wedge Type)
    from S$9.59
    Min. 3 days
  31. Oiles Slide Shifter BTU type
    OILES Oiles Slide Shifter BTU type
    from S$2,299.00
    Min. 7 days
  32. Oiles Slide Shifter BF type
    OILES Oiles Slide Shifter BF type
    from S$99.90
    Min. 7 days
  33. Oiles Slide Shifter BC type
    OILES Oiles Slide Shifter BC type
    from S$88.99
    Min. 7 days
  34. Oiles # 500 guide unit BK type
    OILES Oiles # 500 guide unit BK type
    from S$259.90
    Min. 17 days
  35. Oiles Slide Pack PAC
    OILES Oiles Slide Pack PAC
    Material (Main Unit)  SS400 
    from S$119.90
    Min. 7 days
  36. NB Shaft Solid Shaft SUS440C Equivalent
    NIPPON BEARING NB Shaft Solid Shaft SUS440C Equivalent
    The material is SUS440C equivalent (martensite stainless steel), annealed, quenched, and tempered. Due to the heat treatment technology, the effective cured layer is constant in the axial and circumferential directions.
    Material  Equivalent to SUS440C  Shape  Solid 
    from S$9.99
    Min. 2 days
  37. NB Shaft Solid Shaft Bearing Steel
    NIPPON BEARING NB Shaft Solid Shaft Bearing Steel
    The material is SUJ2 (high carbon chrome bearing steel), which is annealed, hardened, and tempered. Due to the heat treatment technology, the effective cured layer is constant in the axial and circumferential directions.
    Material  SUJ2  Shape  Solid 
    Rating:
    100%
    from S$11.99
    Min. 2 days
  38. NB Shaft Hollow Shaft Bearing Steel
    NIPPON BEARING NB Shaft Hollow Shaft Bearing Steel
    The material is SUJ2 (high carbon chrome bearing steel), which is annealed, hardened, and tempered. Due to the heat treatment technology, the effective cured layer is constant in the axial and circumferential directions.
    Shape  Hollow  Material  SUJ2 
    from S$22.99
    Min. 12 days
  39. Oiles slide shifter BA type
    OILES Oiles slide shifter BA type
    from S$59.99
    Min. 7 days
  40. C Shaft SN (Solid Shaft / Bearing Steel)
    NIPPON BEARING C Shaft SN (Solid Shaft / Bearing Steel)
    The material is SUJ2 (high carbon chrome bearing steel), which is annealed, hardened, and tempered. Due to the heat treatment technology, the effective cured layer is constant in the axial and circumferential directions. If the delivery destination is a private house (detached house / apartment h... Read More
    Type  SN  Material  SUJ2 (High Carbon Chrome Bearing Steel)  Shape  Solid shaft 
    Rating:
    89%
    Discontinued
View : Grid List
Filter

Items 1 - 40 of 42

Set Ascending Direction