Cableveyors
Cable bearers are parts for protecting and guiding cables and tubes connected to moving parts. Used for industrial machines and machine tools. The feature is that small parts are connected like a chain, and free length setting and flexible movement are realized. Some are made of plastic that is economical and lightweight, while others are made of metal that has excellent strength. There is also a difference between the open type and the fully closed type. If you want to protect cables and tubes from dust, you should choose a fully-enclosed cable carrier.
- PISCO Plarail Chain HPK SeriesA cable guide that opens and closes the flap for easy installation of electric wires and tubes. A cable guide for protecting and guiding cables and air tubes used in the range of motion.Operating Temperature Range (℃) -10~80 Maximum Transfer Speed (m/sec) 2.5 RoHS directive (corresponding to 10 substances) Correspondence Material (Main Unit) Nylon 6 + glass 20%
- PISCO Plarail Chain Mounting Bracket (For Fixed End)Plarail chain mounting bracket. A mounting bracket with a pivot for mounting on the fixed end (the side with holes).RoHS directive (corresponding to 10 substances) Correspondence Type For fixed end
- PISCO Plarail Chain Mounting Bracket (For Moving End)Plarail chain mounting bracket. A metal fitting with a hole for attaching to the moving end (the side with the pivot).RoHS directive (corresponding to 10 substances) Correspondence Type For moving end
- PISCO Plarail Chain HPK SeriesA cable guide for dedicated machines that are mass-produced at low cost. A cable guide for protecting and guiding cables and air tubes used in the range of motion. * Avoid in hot water in an acid / alkaline atmosphere.Operating Temperature Range (℃) -10~80 RoHS directive (corresponding to 10 substances) Correspondence Material (Main Unit) Nylon 6 + glass 20%
- PISCO Plarail Chain Mounting Brackets (Moving End / Fixed End Set)The mounting brackets for HPU102 and HPK101 are a set for the moving end and the fixed end.Operating Temperature Range (℃) -10~80 RoHS directive (corresponding to 10 substances) Correspondence Metal shape For moving end (perforated type) Screw mounting position Inside mounting Material (Main Unit) SPCC + trivalent unichrome plating
- PISCO Plarailchain HPO SeriesProtects the cable from dust and dust. In addition, the flap can be opened and closed from either side, which is effective for work such as adding or replacing cables. * Avoid in hot water in an acid / alkaline atmosphere.Operating Temperature Range (℃) -10~80 Maximum Transfer Speed (m/sec) 2.5 RoHS directive (corresponding to 10 substances) Correspondence Material (Main Unit) Nylon 6 + glass 20%
- Igus (R) EZ chain E03 type (inner width 10)Easy storage is possible by simply pushing the cable from the outer circumference. General industrial machines, clean rooms, electronic devices, office machines, vending machines, packaging machines, machine toolsOperating Temperature Range (℃) -40~+80 Mass (kg/m) 0.05 Maximum Free Span (m) 0.40 Bending radius R (mm) 10 Cell Spacing (mm) 10 Inner Width (mm) 10 Outer Width (mm) 13.7 Dimension H (mm) 28 Dimension D (mm) 29 Maximum Cable / Hose Outer Diameter (mm) 3 Inner Height (mm) 5 Dimension K (mm) 55 Outer Height (mm) 8 Material (Main Unit) Igumid NB Flame Retardance VDE 0304 IIC UL94 V2
- Igus (R) Bracket for E03 type swivel type (both ends set)General industrial machines, clean rooms, electronic devices, office machines, vending machines, packaging machines, machine toolsOperating Temperature Range (℃) -40~+120 Flame Retardance VDE 0304 IIC UL94 HB Material Igumid Gfrom S$12.99Min. 2 days
- PISCO Plarail chainRoHS directive (corresponding to 10 substances) Correspondencefrom S$2.59Min. 20 days
- Igus (R) EZ chain E03 type (inner width 5)Easy storage is possible by simply pushing the cable from the outer circumference. General industrial machines, clean rooms, electronic devices, office machines, vending machines, packaging machines, machine toolsOperating Temperature Range (℃) -40~+80 Mass (kg/m) 0.03 Maximum Free Span (m) 0.40 Cell Spacing (mm) 10 Inner Width (mm) 5 Outer Width (mm) 8.7 Material (Main Unit) Igumid NB Flame Retardance VDE 0304 IIC UL94 V2
- PISCO Plarailchain HPM seriesThe full cover type protects the cable from dust and dust.Operating Temperature Range (℃) -10~80 Maximum Free Span (m) 1 Maximum Transfer Speed (m/sec) 2.5 Color Black RoHS directive (corresponding to 10 substances) Correspondence Material (Main Unit) Nylon 6 + glass 20% Material (Mounting Bracket) SPCC + trivalent unichrome plating
- Igus (R) Bracket E08 / Z08 Fixed Type (Double End Set)General industrial machines, clean rooms, electronic devices, office machines, vending machines, packaging machines, machine toolsFlame Retardance VDE 0304 IIC UL94 HB Material Igumid G Operating Temperature Range (℃) -40~+120from S$9.99Min. 6 days
- TSUBAKI (Tsubakimoto Chain) TKP type plastic cable carrier (horizontal divider (DSA type))from S$1.19Min. 3 days
- PISCO Plarailchain HPE seriesThe storage section is divided into two, the flaps are also independent, and cables can be stored by type. You can open the flap on only one side to perform tasks such as cable replacement. * Avoid in hot water in an acid / alkaline atmosphere.Operating Temperature Range (℃) -10~80 Maximum Free Span (m) 1 Maximum Transfer Stroke (m) 1.9 Maximum Transfer Speed (m/sec) 2.5 Maximum Cable / Hose Mass (kg/m) 2.5 Maximum Cable / Hose Outer Diameter (mm) 20 Number of Links (/m) 23 Dimension t (mm) 24 Dimension T (mm) 40 Cell Spacing (mm) 45 RoHS directive (corresponding to 10 substances) Correspondence Material (Main Unit) Nylon 6 + glass 20%from S$4.49Min. 12 days
- TSUBAKI (Tsubakimoto Chain) TKP type plastic cable carrier (vertical divider)Inner Width (mm) Common Outer Width (mm) Common Type Vertical divider
- Igus (R) EZ chain E03 type (inner width 7)Easy storage is possible by simply pushing the cable from the outer circumference. General industrial machines, clean rooms, electronic devices, office machines, vending machines, packaging machines, machine toolsOperating Temperature Range (℃) -40~+80 Mass (kg/m) 0.04 Maximum Free Span (m) 0.40 Cell Spacing (mm) 10 Outer Width (mm) 10.7 Inner Width (mm) 7 Material (Main Unit) Igumid NB Flame Retardance VDE 0304 IIC UL94 V2
- KOGANEI Plastic chain ductWe have a lineup of products that support not only drive equipment but also pneumatic systems in detail, making them easier to use and expanding their applications. The tubes and cables are smartly converged to ensure the light and smooth operation of the moving parts of the device. Made of light... Read MoreOperating Temperature Range (℃) -10~80 Maximum Transfer Speed (m/sec) 2.5from S$74.99Min. 8 days
- PISCO Mounting bracket for HPM series* There are several types of mounting brackets, so select the bracket that suits your requirements. Also, the moving end (perforated type) and fixed end (pivot type) are not a set, so if you need both, order them separately.Suitable for HPM204、HPM205from S$6.29Min. 5 days
- Igus (R) EZ Chain Z06 Type (Inner Radius 16)Operating Temperature Range (℃) -40~+80 Mass (kg/m) 0.16 Maximum Free Span (m) 0.55 Inner Width (mm) 16 Cell Spacing (mm) 20 Outer Width (mm) 22.5 Material (Main Unit) Igumid NB Type Inner opening, cross bar with slits Flame Retardance VDE 0304 IIC UL94 V2from S$2.59Min. 7 days
- TSUBAKI (Tsubakimoto Chain) Steel cable carrier TKF type bodyThe fully closed structure protects cables and hoses from dust and spatter. * Orders from 2 links or more.Specification -from S$6.79Min. 12 days
- Igus (R) EZ chain Z08 type (inner width 20)Operating Temperature Range (℃) -40~+80 Mass (kg/m) 0.25 Maximum Free Span (m) 1.00 Inner Width (mm) 20 Cell Spacing (mm) 20 Outer Width (mm) 28.2 Material (Main Unit) Igumid NB Type Inner opening, cross bar with slits Flame Retardance VDE 0304 IIC UL94 V2from S$1.29Min. 8 days
- Igus (R) EZ Chain Z06 Type (Inner Radius 16)Operating Temperature Range (℃) -40~+80 Mass (kg/m) 0.24 Maximum Free Span (m) 1.00 Inner Width (mm) 16 Cell Spacing (mm) 20 Outer Width (mm) 24.2 Material (Main Unit) Igumid NB Type Inner opening, cross bar with slits Flame Retardance VDE 0304 IIC UL94 V2from S$1.29Min. 8 days
- Igus (R) For bracket 17 type Fixed type (Both ends set)General industrial machines, clean rooms, electronic devices, office machines, vending machines, packaging machines, machine toolsfrom S$14.99Min. 8 days
- PISCO Partition plate for HPO, HPU seriesRoHS directive (corresponding to 10 substances) Correspondencefrom S$0.38Min. 5 days
- PISCO Plarailchain mounting bracket (for HPE series)Plarail chain mounting bracket. * There are several types of mounting brackets, so select the bracket that suits your conditions by referring to the table. * The moving end (perforated type) and the fixed end (pivot type) are not a set, so if you need both, please order them separately. "RoHS directive (corresponding to 10 substances) Correspondence Plarail chain type HPE408・412 Material (Main Unit) SPCC + trivalent unichrome platingfrom S$5.89Min. 12 days
- Igus (R) Bracket E2 micro 06 type fixed type (both ends set)General industrial machines, clean rooms, electronic devices, office machines, vending machines, packaging machines, machine toolsMaterial Igumid G Flame Retardance VDE 0304 IIC UL94 HB Operating Temperature Range (℃) -40~+120from S$9.79Min. 6 days
- Igus (R) Bracket E14 / Z14 type fixed type (both ends set)General industrial machines, clean rooms, electronic devices, office machines, vending machines, packaging machines, machine toolsOperating Temperature Range (℃) -40~+120 Material Igumid G Flame Retardance VDE 0304 IIC UL94 HBfrom S$7.39Min. 6 days
- Igus (R) EZ chain Z08 type (inner width 30)Operating Temperature Range (℃) -40~+80 Mass (kg/m) 0.28 Maximum Free Span (m) 1.00 Cell Spacing (mm) 20 Inner Width (mm) 30 Outer Width (mm) 38.2 Material (Main Unit) Igumid NB Type Inner opening, cross bar with slits Flame Retardance VDE 0304 IIC UL94 V2from S$1.69Min. 8 days
- Igus (R) Sectioning (slot separator) for type 15It is used to partition the inside vertically. It is also possible to partition the internal space up and down in combination with 110.X (penetrating shelf board). General industrial machines, clean rooms, electronic devices, office machines, vending machines, packaging machines, machine toolsfrom S$0.24Min. 8 days
- KOGANEI Plastic chain ductWe have a lineup of products that support not only drive equipment but also pneumatic systems in detail, making them easier to use and expanding their applications. The tubes and cables are smartly converged to ensure the light and smooth operation of the moving parts of the device. Made of light... Read MoreOperating Temperature Range (℃) -10~80 Maximum Transfer Speed (m/sec) 2.5from S$1.99Min. 8 days
- Igus (R) EZ chain E14 type (inner width 50)Easy storage is possible by simply pushing the cable from the outer circumference. General industrial machines, clean rooms, electronic devices, office machines, vending machines, packaging machines, machine toolsOperating Temperature Range (℃) -40~+80 Mass (kg/m) 0.44 Maximum Free Span (m) 0.65 Cell Spacing (mm) 30.5 Inner Width (mm) 50 Outer Width (mm) 62 Material (Main Unit) Igumid NB Flame Retardance VDE 0304 IIC UL94 V2from S$2.39Min. 8 days
- Igus (R) EZ chain Z08 type (inner width 10)Operating Temperature Range (℃) -40~+80 Mass (kg/m) 0.21 Maximum Free Span (m) 1.00 Maximum Cable / Hose Outer Diameter (mm) 10 Inner Width (mm) 10 Inner Height (mm) 14.7 Outer Width (mm) 18.2 Outer Height (mm) 19.3 Cell Spacing (mm) 20 Material (Main Unit) Igumid NB Type Inner opening, cross bar with slits Flame Retardance VDE 0304 IIC UL94 V2from S$1.39Min. 6 days
- Igus (R) EZ chain Z045 type (inner width 16)Operating Temperature Range (℃) -40~+80 Mass (kg/m) 0.11 Maximum Free Span (m) 0.40 Cell Spacing (mm) 13 Inner Width (mm) 16 Outer Width (mm) 23 Material (Main Unit) Igumid NB Type Inner opening, cross bar with slits Flame Retardance VDE 0304 IIC UL94 V2from S$1.69Min. 8 days
- Igus (R) EZ chain E200 type (inner width 57)Easy storage is possible by simply pushing the cable from the outer circumference. General industrial machines, clean rooms, electronic devices, office machines, vending machines, packaging machines, machine toolsOperating Temperature Range (℃) -40~+80 Mass (kg/m) 0.70 Maximum Free Span (m) 1.75 Maximum Cable / Hose Outer Diameter (mm) 20 Inner Height (mm) 24.3 Outer Height (mm) 35 Cell Spacing (mm) 46 Inner Width (mm) 57 Outer Width (mm) 74.4 Material (Main Unit) Igumid NB Flame Retardance VDE 0304 IIC UL94 V2from S$4.39Min. 6 days
Filter by categories