All Category

Slide Packs

View : Grid List
Filter

24 Item(s)

Set Ascending Direction
  1. Roller Pack R40
    Pulton Chain Roller Pack R40
    RoHS directive (corresponding to 10 substances)  Correspondence  Material (Roller Part)  Sintered oil-impregnated alloy  Material (Rail)  Steel Plate Cold Commercial (SPCC)  Material (Slider)  Steel Plate Cold Commercial (SPCC) 
    Rating:
    57%
    from S$63.99
    Min. 2 days
  2. Slider for Slide Pack FBW3590XR
    THK Slider for Slide Pack FBW3590XR
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$32.99
    Min. 2 days
  3. Slider for Slide Pack FBW50110XR
    THK Slider for Slide Pack FBW50110XR
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$43.99
    Min. 2 days
  4. Slide pack FBW50110XR type 2 sliders with seal
    THK Slide pack FBW50110XR type 2 sliders with seal
    This is a straight-line system in which the ball case is precision press-molded and the slider incorporating the ball moves infinitely linearly. When used in combination with a slide rail, lightweight, compact and nimble linear motion can be obtained. [High corrosion resistance] Austenitic stainl... Read More
    Material (Case)  (Ball case) SPCE  Maximum allowable static load (N)  (Pa)1960、(Pb)500、(Pc)390  Material (Main Unit)  (Slide rail / Mounting plate) SUS304  Set Contents  1 slide rail, 2 sliders  Dimension B (mm)  RoHS directive (corresponding to 10 substances)  Correspondence  Material (Seal)  NBR  Material (Clip)  SUS304+NBR  Material (Ball)  SUS440C 
    from S$149.90
    Min. 5 days
  5. Roller Pack R25
    Pulton Chain Roller Pack R25
    Maintenance-free Compact, lightweight, high-speed, low-noise, water-resistant
    Material (Rail)  Aluminum alloy (anodized)  RoHS directive (corresponding to 10 substances)  Correspondence  Allowable static load  Pa:120N Pb:240N Pc、Pd:100N  Allowable dynamic load  Pa:40N Pb:80N Pc、Pd:30N  Material (Roller Part)  Polyacetal resin  Material (Slider)  Stainless steel plate (SUS304) 
    Rating:
    86%
    from S$56.99
    Min. 2 days
  6. Slide pack FBW2560XR type
    THK Slide pack FBW2560XR type
    This is a straight-line system in which the ball case is precision press-molded and the slider incorporating the ball moves infinitely linearly. When used in combination with a slide rail, lightweight, compact and nimble linear motion can be obtained. [High corrosion resistance] Austenitic stainl... Read More
    Material (Case)  (Ball case) SPCE  Maximum allowable static load (N)  (Pa)590、(Pb)150、(Pc)70  Material (Main Unit)  (Slide rail / Mounting plate) SUS304  Dimension B (mm)  Dimension G (mm)  40  RoHS directive (corresponding to 10 substances)  Correspondence  Material (Clip)  SUS430+NBR  Material (Ball)  SUS440C 
    Rating:
    85%
    from S$58.99
    Min. 2 days
  7. Slide Pack FBW3590XR Type
    THK Slide Pack FBW3590XR Type
    This is a straight-line system in which the ball case is precision press-molded and the slider incorporating the ball moves infinitely linearly. When used in combination with a slide rail, lightweight, compact and nimble linear motion can be obtained. [High corrosion resistance] Austenitic stainl... Read More
    Material (Case)  (Ball case) SPCE  Maximum allowable static load (N)  (Pa)880、(Pb)200、(Pc)100  Material (Main Unit)  (Slide rail / Mounting plate) SUS304  Dimension B (mm)  RoHS directive (corresponding to 10 substances)  Correspondence  Material (Clip)  SUS304+NBR  Material (Ball)  SUS440C 
    Rating:
    80%
    from S$64.99
    Min. 2 days
  8. Slider for slide pack FBW2560XR
    THK Slider for slide pack FBW2560XR
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    60%
    from S$28.99
    Min. 2 days
  9. Slide pack FBW3590XR with seal
    THK Slide pack FBW3590XR with seal
    [Features of type with seal] The seal (special synthetic rubber seal) prevents foreign matter from entering the slider and leakage of lubricating oil. In addition, the rolling surface of the slide rail to which the ball is transferred and both sides of the slide rail come into contact to improve ... Read More
    Material (Case)  (Ball case) SPCE  Maximum allowable static load (N)  (Pa)880、(Pb)200、(Pc)100  Material (Main Unit)  (Slide rail / Mounting plate) SUS304  Dimension B (mm)  2.5  RoHS directive (corresponding to 10 substances)  Correspondence  Material (Seal)  NBR  Material (Clip)  SUS304+NBR  Material (Ball)  SUS440C 
    from S$66.99
    Min. 4 days
  10. Slide pack FBW2560XR with seal
    THK Slide pack FBW2560XR with seal
    [Features of type with seal] The seal (special synthetic rubber seal) prevents foreign matter from entering the slider and leakage of lubricating oil. In addition, the rolling surface of the slide rail to which the ball is transferred and both sides of the slide rail come into contact to improve ... Read More
    Material (Case)  (Ball case) SPCE  Maximum allowable static load (N)  (Pa)590、(Pb)150、(Pc)70  Material (Main Unit)  (Slide rail / Mounting plate) SUS304  Dimension G (mm)  40  Dimension B (mm)  5.5  RoHS directive (corresponding to 10 substances)  Correspondence  Material (Seal)  NBR  Material (Clip)  SUS430+NBR  Material (Ball)  SUS440C 
    from S$59.99
    Min. 5 days
  11. Slide pack rail only FBW3590XR type
    THK Slide pack rail only FBW3590XR type
    Austenitic stainless steel is used for parts such as rails, mounting plates, and stoppers to achieve high corrosion resistance. Increased wall thickness and improved rigidity compared to conventional products. By newly designing the slider part, 5dBA lower than conventional products. Achieves noi... Read More
    Material (Case)  (Ball case) SPCE  Allowable Load (N)  (Pa)880、(Pb)200、(Pc)100  Material (Main Unit)  (Slide rail) SUS304  Dimension B (mm)  RoHS directive (corresponding to 10 substances)  Correspondence  Material (Seal)  NBR  Material (Clip)  SUS304+NBR  Material (Ball)  SUS440C 
    from S$32.99
    Min. 5 days
  12. Slide pack FBW50110XR with seal
    THK Slide pack FBW50110XR with seal
    [Features of type with seal] The seal (special synthetic rubber seal) prevents foreign matter from entering the slider and leakage of lubricating oil. In addition, the rolling surface of the slide rail to which the ball is transferred and both sides of the slide rail come into contact to improve ... Read More
    Material (Case)  (Ball case) SPCE  Maximum allowable static load (N)  (Pa)1960、(Pb)500、(Pc)390  Material (Main Unit)  (Slide rail / Mounting plate) SUS304  Dimension B (mm)  RoHS directive (corresponding to 10 substances)  Correspondence  Material (Seal)  NBR  Material (Clip)  SUS304+NBR  Material (Ball)  SUS440C 
    Rating:
    100%
    from S$97.99
    Min. 4 days
  13. Slide pack FBW3590XR type 2 sliders
    THK Slide pack FBW3590XR type 2 sliders
    This is a straight-line system in which the ball case is precision press-molded and the slider incorporating the ball moves infinitely linearly. When used in combination with a slide rail, lightweight, compact and nimble linear motion can be obtained. [High corrosion resistance] Austenitic stainl... Read More
    Material (Case)  (Ball case) SPCE  Maximum allowable static load (N)  (Pa)880、(Pb)200、(Pc)100  Material (Main Unit)  (Slide rail / Mounting plate) SUS304  Dimension B (mm)  Set Contents  1 slide rail, 2 sliders  RoHS directive (corresponding to 10 substances)  Correspondence  Material (Clip)  SUS304+NBR  Material (Ball)  SUS440C 
    from S$95.99
    Min. 5 days
  14. Slide pack FBW2560XR type 2 sliders
    THK Slide pack FBW2560XR type 2 sliders
    This is a straight-line system in which the ball case is precision press-molded and the slider incorporating the ball moves infinitely linearly. When used in combination with a slide rail, lightweight, compact and nimble linear motion can be obtained. [High corrosion resistance] Austenitic stainl... Read More
    Material (Case)  (Ball case) SPCE  Maximum allowable static load (N)  (Pa)590、(Pb)150、(Pc)70  Material (Main Unit)  (Slide rail / Mounting plate) SUS304  Set Contents  1 slide rail, 2 sliders  Dimension B (mm)  Dimension G (mm)  40  RoHS directive (corresponding to 10 substances)  Correspondence  Material (Clip)  SUS430+NBR  Material (Ball)  SUS440C 
    Rating:
    60%
    from S$86.99
    Min. 5 days
  15. Slide pack FBW2560XR type 2 sliders with seal
    THK Slide pack FBW2560XR type 2 sliders with seal
    This is a straight-line system in which the ball case is precision press-molded and the slider incorporating the ball moves infinitely linearly. When used in combination with a slide rail, lightweight, compact and nimble linear motion can be obtained. [High corrosion resistance] Austenitic stainl... Read More
    Material (Case)  (Ball case) SPCE  Maximum allowable static load (N)  (Pa)590、(Pb)150、(Pc)70  Material (Main Unit)  (Slide rail / Mounting plate) SUS304  Set Contents  1 slide rail, 2 sliders  Dimension G (mm)  40  Dimension B (mm)  5.5  RoHS directive (corresponding to 10 substances)  Correspondence  Material (Seal)  NBR  Material (Clip)  SUS430+NBR  Material (Ball)  SUS440C 
    from S$99.90
    Min. 5 days
  16. Precision Linear Packs (ER Type)
    THK Precision Linear Packs (ER Type)
    Dimension G (mm)  10 
    from S$49.99
    Min. 18 days
  17. Slide pack FBW50110XR type
    THK Slide pack FBW50110XR type
    This is a straight-line system in which the ball case is precision press-molded and the slider incorporating the ball moves infinitely linearly. When used in combination with a slide rail, lightweight, compact and nimble linear motion can be obtained. [High corrosion resistance] Austenitic stainl... Read More
    Material (Case)  (Ball case) SPCE  Maximum allowable static load (N)  (Pa)1960、(Pb)500、(Pc)390  Material (Main Unit)  (Slide rail / Mounting plate) SUS304  Dimension B (mm)  RoHS directive (corresponding to 10 substances)  Correspondence  Material (Clip)  SUS304+NBR  Material (Ball)  SUS440C 
    from S$89.99
    Min. 20 days
  18. Slide pack FBW3590XR type 2 sliders with seal
    THK Slide pack FBW3590XR type 2 sliders with seal
    This is a straight-line system in which the ball case is precision press-molded and the slider incorporating the ball moves infinitely linearly. When used in combination with a slide rail, lightweight, compact and nimble linear motion can be obtained. [High corrosion resistance] Austenitic stainl... Read More
    Material (Case)  (Ball case) SPCE  Maximum allowable static load (N)  (Pa)880、(Pb)200、(Pc)100  Material (Main Unit)  (Slide rail / Mounting plate) SUS304  Set Contents  1 slide rail, 2 sliders  Dimension B (mm)  2.5  RoHS directive (corresponding to 10 substances)  Correspondence  Material (Seal)  NBR  Material (Clip)  SUS304+NBR  Material (Ball)  SUS440C 
    from S$119.90
    Min. 5 days
  19. Slide pack rail only FBW2560XR type
    THK Slide pack rail only FBW2560XR type
    Austenitic stainless steel is used for parts such as rails, mounting plates, and stoppers to achieve high corrosion resistance. By newly designing the slider section, 5dBA noise reduction is achieved compared to conventional products.
    Allowable Load (N)  (Pa)590、(Pb)150、(Pc)70  Dimension B (mm)  Dimension G (mm)  40  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$29.99
    Min. 5 days
  20. Slide pack rail only FBW50110XR type
    THK Slide pack rail only FBW50110XR type
    Austenitic stainless steel is used for parts such as rails, mounting plates, and stoppers to achieve high corrosion resistance. Increased wall thickness and improved rigidity compared to conventional products. By newly designing the slider part, 5dBA lower than conventional products. Achieves noi... Read More
    Material (Case)  (Ball case) SPCE  Allowable Load (N)  (Pa)1960、(Pb)500、(Pc)390  Material (Main Unit)  (Slide rail) SUS304  Dimension B (mm)  RoHS directive (corresponding to 10 substances)  Correspondence  Material (Seal)  NBR  Material (Clip)  SUS304+NBR  Material (Ball)  SUS440C 
    Rating:
    100%
    from S$47.99
    Min. 5 days
  21. Slide slide for FBW50110XR slide pack
    THK Slide slide for FBW50110XR slide pack
    If specifications that exceed the standard stroke of each type are required, slide rails can be used in succession.
    from S$9.89
    Min. 7 days
  22. Slide pack FBW3590XR joint slide rail
    THK Slide pack FBW3590XR joint slide rail
    If specifications that exceed the standard stroke of each type are required, slide rails can be used in succession.
    from S$6.49
    Min. 7 days
  23. Slide pack FBW2560XR joint slide rail
    THK Slide pack FBW2560XR joint slide rail
    If specifications that exceed the standard stroke of each type are required, slide rails can be used in succession.
    from S$8.99
    Min. 7 days
  24. Slide pack FBW50110XR type 2 sliders
    THK Slide pack FBW50110XR type 2 sliders
    This is a straight-line system in which the ball case is precision press-molded and the slider incorporating the ball moves infinitely linearly. When used in combination with a slide rail, lightweight, compact and nimble linear motion can be obtained. [High corrosion resistance] Austenitic stainl... Read More
    Material (Case)  (Ball case) SPCE  Maximum allowable static load (N)  (Pa)1960、(Pb)500、(Pc)390  Material (Main Unit)  (Slide rail / Mounting plate) SUS304  Set Contents  1 slide rail, 2 sliders  Dimension B (mm)  RoHS directive (corresponding to 10 substances)  Correspondence  Material (Clip)  SUS304+NBR  Material (Ball)  SUS440C 
    from S$139.90
    Min. 5 days
View : Grid List
Filter

24 Item(s)

Set Ascending Direction