All Category

Power Transmission Related

View : Grid List
Filter

Items 1 - 40 of 7993

Set Ascending Direction
  1. V Belt Type B (Standard)
    Mitsuboshi Belting V Belt Type B (Standard)
    It is a set-free belt that does not stretch or shrink over time during use and is suitable for multiple hangings, and can be expected to have a long belt life. In addition, it is easy to obtain by handling it as a standard V-belt.
    Operating Temperature Range (℃)  -40~+70  Belt Height (mm)  11.0  Minimum Pulley Diameter (mm)  150  Belt Top Width (mm)  16.5  Maximum Speed (m/sec)  30  Offset Angle (°)  40  Electrical Resistance Value  50MΩ or more  Belt Shape  Material (Belt)  Rubber  Type  V-belt 
    Rating:
    92%
    from S$13.99
    Min. 2 days
  2. V belt A type standard
    MonotaRO V belt A type standard
    A conductive V-belt that can be widely used in general industrial machinery. For conduction belts. * Please do not use it for any other purpose.
    Belt Top Width (mm)  12.5  Elongation(%)  Tensile Strength (kN)  4.4  Belt Height (mm)  Material  Rubber 
    Rating:
    83%
    from S$3.19
    Min. 2 days
  3. RS Roller Chain Single Row
    TSUBAKI (Tsubakimoto Chain) RS Roller Chain Single Row
    A large reduction ratio can be obtained. (Generally up to 1:7) A relatively long distance between axes (usually 4m or less) can be obtained. There is a large degree of freedom in the distance between shafts. Multi-axis transmission is possible. Both sides are available. Easy to install and replac... Read More
    Single or Double Strand  Type  Unit  Material (Main Unit)  Steel  Included Accessories  With 1 connecting link 
    Rating:
    96%
    from S$16.99
    Min. 2 days
  4. V belt C type (standard)
    Mitsuboshi Belting V belt C type (standard)
    It is a set-free belt that does not stretch or shrink during use and is suitable for multiple hangings, and can be expected to have a long belt life. In addition, it is easy to obtain by handling it as a standard V-belt.
    Operating Temperature Range (℃)  -40~70  Belt Top Width (mm)  22  Minimum Pulley Diameter (mm)  224  Maximum Speed (m/sec)  30  Offset Angle (°)  40  Electrical Resistance Value  50MΩ or more  Belt Shape  Type  V-belt 
    Rating:
    95%
    from S$28.99
    Min. 2 days
  5. Key Material S45C (New JIS Parallel Double-Sided Square Key Standard Product)
    TRUSCO Key Material S45C (New JIS Parallel Double-Sided Square Key Standard Product)
    You can cut it to the required length and use it. A detent for the joint between the shaft of a motor or reducer and the gear or sprocket.
    Tolerance  JIS B 1301  Length (mm)  300  Shape  Double-sided key 
    Rating:
    98%
    from S$2.19
    Min. 2 days
  6. Pencil Type Tension Meter
    Mitsuboshi Belting Pencil Type Tension Meter
    A standard spring-loaded tension measuring machine. It can be used for standard V-belt, red label V-belt, e-power series, and ultra e-power V-belt. V-belt tension measurement
    Load Range (kg)  15  Length (mm)  200  Measuring Range (mm)  60  Mass (g)  65  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Steel sheet 
    Rating:
    82%
    from S$99.90
    Min. 2 days
  7. VP Pulley A1 Shaft Hole Finished Product (Shaft Hole Keyway)
    Everon VP Pulley A1 Shaft Hole Finished Product (Shaft Hole Keyway)
    Number of Flutes  Rim Width w (mm)  20 
    Rating:
    78%
    from S$28.99
    Min. 2 days
  8. VP pulley A1 Shaft hole finished product (shaft hole + keyway + set screw hole 2 locations)
    Everon VP pulley A1 Shaft hole finished product (shaft hole + keyway + set screw hole 2 locations)
    Number of Flutes  Rim Width w (mm)  20  Groove Shape  Type  VP pulley 
    Rating:
    85%
    from S$35.99
    Min. 2 days
  9. SSY Spur Gear
    KHK Gears (Kohara Gear Industry) SSY Spur Gear
    Material  S45C 
    Rating:
    84%
    from S$8.39
    Min. 2 days
  10. BS / DIN standard RS roller chain joint link 1 row
    TSUBAKI (Tsubakimoto Chain) BS / DIN standard RS roller chain joint link 1 row
    Single or Double Strand  Type  Roller chain  Material (Main Unit)  Steel 
    Rating:
    100%
    from S$1.29
    Min. 2 days
  11. JIS V pulley A-1
    NBK (Nabeya Bi-tech Kaisha) JIS V pulley A-1
    This is the highest quality pulley that exceeds the JIS standard (JIS B1854-1987 "general V pulley") in terms of material, processing accuracy, and balance accuracy. The disproportionate tolerance on the outer circumference is guaranteed to be 0.1% of the pulley mass. The surface treatm... Read More
    Pilot Hole Diameter (Φmm)  Number of Flutes  Rim Width w (mm)  20  Groove Shape 
    Rating:
    90%
    from S$9.79
    Min. 2 days
  12. Pulley (L) set
    TAMIYA Pulley (L) set
    A set of pulleys that can be used as a power transmission system or deceleration unit. You can also reverse the rotation by tapping the rubber. In addition to the pulleys of three sizes, the bearing bushes are compatible with the 3mm hexagonal shafts of the work series, 2mm and 3mm round shafts, ... Read More
    Rating:
    88%
    from S$5.99
    Min. 2 days
  13. Standard V pulley B-2
    NBK (Nabeya Bi-tech Kaisha) Standard V pulley B-2
    The largest usage record in Japan. It demonstrates high reliability. It is a completed V pulley with high quality and high balance accuracy. * The pilot hole is not open. Please note that additional machining such as hole machining and keyway machining cannot be supported.
    Pilot Hole Diameter d (Φmm)  Number of Flutes  Rim Width w (mm)  44  Groove Shape 
    Rating:
    100%
    from S$19.99
    Min. 2 days
  14. VP pulley B2 Shaft hole finished product (shaft hole + keyway + set screw hole 2 locations)
    Everon VP pulley B2 Shaft hole finished product (shaft hole + keyway + set screw hole 2 locations)
    Rim Width w (mm)  44  Type  VP pulley 
    Rating:
    68%
    from S$38.99
    Min. 2 days
  15. Pulley unit set
    TAMIYA Pulley unit set
    You can easily make a power unit by combining pulleys. Five sizes of pulleys, bushes, thread rubber, etc. are included, and it is possible to change the speed and power according to the work. The motor holder and pulley stay are mounted together on a resin base and can be widely used for devising... Read More
    Rating:
    90%
    from S$9.99
    Min. 2 days
  16. SS Spur Gear Module 0.5
    KHK Gears (Kohara Gear Industry) SS Spur Gear Module 0.5
    We have a wide variety of modules, number of teeth, etc., and are inexpensive and highly applicable. * The accuracy grade is "equivalent".
    Web Thickness H (mm)  Rim Diameter I (Φmm)  Keyway Dimensions, Width x Depth (mm)  Module  0.5  Backlash (mm)  0~0.10  Tooth Surface Hardness  194HB or less  Pressure Angle (°)  20  Tooth Width E (mm)  Surface Treatment  Black dyed  Gear Surface Treatment  Cutting  Tolerance A  H7  Gear Cutting Reference Plane  Hole  Tooth Type  Normal teeth  Material  S45C  Type  Spur gear 
    Rating:
    100%
    from S$11.99
    Min. 2 days
  17. Isomec Bushing Model 3020 N (New JIS parallel key)
    NBK (Nabeya Bi-tech Kaisha) Isomec Bushing Model 3020 N (New JIS parallel key)
    The Type 1 Isomec bushing has two half-drilled holes and one half-screw hole, for a total of three holes. In addition, the Isomec pulley has a screw hole at the position corresponding to the screw hole of the bushing and a drill hole at the position corresponding to the screw hole of the bushing.... Read More
    Type  New JIS parallel key  Set screw Length (inch)  1 1/4  Dimension A (mm)  107.92  Number of Set Screws  Mass (kg)  2.41  Allowable Transmission Torque (Nm)  3000  Dimension B (mm)  51  Hex Wrench Nominal Size for Set Screw (mm)  RoHS directive (corresponding to 10 substances)  Correspondence  Nominal Size of Set Screw (inch)  W5/8 
    from S$76.99
    Min. 3 days
  18. Bushing Pulley
    Everon Bushing Pulley
    It eliminates the need for shaft holes and keyway machining, making it easier to manage delivery dates. For shifting by belt conduction.
    Compatible Belt  5V、SPB、B  Type  Bushing pulley 
    Rating:
    100%
    from S$25.99
    Min. 2 days
  19. B-SET
    KYOUIKU GEAR MFG B-SET
    Rating:
    100%
    from S$97.99
    Min. 2 days
  20. Bi-pitch chain Joint link
    TSUBAKI (Tsubakimoto Chain) Bi-pitch chain Joint link
    Type  Connecting link  Chain type  Bi-pitch chain  Material (Main Unit)  Steel 
    Rating:
    100%
    from S$2.99
    Min. 12 days
  21. NSV pulley B type 3 hook
    Kanemitsu NSV pulley B type 3 hook
    * The pilot hole diameter is the hole diameter that is pre-drilled at the time of purchase, and the maximum shaft hole diameter is the maximum hole diameter that can be machined. Please note that we cannot handle hole processing.
    Number of Flutes  Dimension W (mm)  64  Groove Shape  Type  V pulley 
    from S$28.99
    Min. 8 days
  22. Power grip GT belt 5GT type
    GATES UNITTA ASIA Power grip GT belt 5GT type
    Achieves high precision, high load and low noise with a new arc tooth profile. A toothed belt with a new arc tooth shape that uses involute meshing. The pulley tooth shape and belt tooth shape created by the involute movement are approximated to the utmost limit to achieve excellent transmission ... Read More
    Cell Spacing (mm)  Belt Shape  5GT  Material (Main Unit)  Chloroprene rubber  Material (Core Wire)  Fiberglass cord  Material (Tooth Cloth)  Nylon canvas 
    from S$44.99
    Min. 17 days
  23. Worm Module 1.5 S45C
    KYOUIKU GEAR MFG Worm Module 1.5 S45C
    Module  1.5  RoHS directive (corresponding to 10 substances)  Correspondence  Material  S45C  Type  Worm gear 
    from S$16.99
    Min. 6 days
  24. Spur gear S80D
    KYOUIKU GEAR MFG Spur gear S80D
    It is a small precision gear. Used for general industrial machinery, medical equipment, food machinery
    Module  0.8  Pressure Angle (°)  20  gear accuracy  JISB1702-1 (ISO) Class 9-10  Tooth Type  Normal teeth 
    from S$5.99
    Min. 3 days
  25. Power grip GT pulley 8YU type
    GATES UNITTA ASIA Power grip GT pulley 8YU type
    Thickness t (mm)  Dimension fb (mm)  3.15  Type  Power grip GT pulley  Material  S45C 
    from S$66.99
    Min. 4 days
  26. Schmidt coupling
    MIKI PULLEY Schmidt coupling
    The Schmidt coupling is a misaligned joint that uses the crank motion of the link. The shaft can be moved in parallel. It can be driven freely within the displacement range of the driven shaft when the rotation is stopped or during load operation. Absorbs sliding and absorbs radial sliding on the... Read More
    Material (Main Unit)  S45C equivalent  Type  Schmitt coupling 
    from S$1,299.00
    Min. 6 days
  27. SMC completed miter
    KHK Gears (Kohara Gear Industry) SMC completed miter
    Reduction Ratio  Pressure Angle (°)  20  Number of Teeth  20  Tooth Surface Hardness  48~53HRC  Tip Cone Angle L  49 degrees 48 minutes  Shape  BK  Surface Treatment  Black dyed  Type  Complete Miter  Gear Surface Treatment  Cutting  Tooth Type  Gleason  Tolerance A  H7  Gear Cutting Reference Plane  Hole  Accuracy Class  JIS B 1704 Class 4  Material  S45C  Included Accessories  Set screw  Heat Treatment  Tooth surface induction hardening 
    from S$49.99
    Min. 3 days
  28. Centerflex coupling CF-X
    MIKI PULLEY Centerflex coupling CF-X
    Common specifications for vibration High-quality special plastic material (Zytel) is used for high-rigidity and high-strength cushioning material. It is hard in the twisting direction and has excellent flexibility in the twisting and axial directions. Almost no maintenance is required. Compact It... Read More
    Allowable Eccentricity (mm)  0.1  Allowable Deviation Angle (°)  Type  Rubber type  Axial Misalignment (mm)  ±0.5 
    from S$97.99
    Min. 3 days
  29. SNSJISV pulley A type 1 hook
    Kanemitsu SNSJISV pulley A type 1 hook
    Number of Flutes  Width W (mm)  20  Groove Shape  Type  V pulley 
    from S$16.99
    Min. 7 days
  30. Power Grip GT Belt 8YU Width 50mm
    GATES UNITTA ASIA Power Grip GT Belt 8YU Width 50mm
    Achieves high precision, high load and low noise with a new arc tooth profile. A toothed belt with a new arc tooth shape that uses involute meshing. The pulley tooth shape and belt tooth shape created by the involute movement are approximated to the utmost limit to achieve excellent transmission ... Read More
    Dimension PLD (mm)  0.686  Belt Width (mm)  50  Belt Nominal Width  50  Belt Thickness (mm)  7.41  Cell Spacing (mm)  Belt Shape  8YU  Material (Main Unit)  Chloroprene rubber  Material (Core Wire)  Fiberglass cord  Type  Twin power  Material (Tooth Cloth)  Nylon canvas 
    from S$269.90
    Min. 17 days
  31. STB IS Pulley IS-A1
    Kanemitsu STB IS Pulley IS-A1
    Number of Flutes  Rim Width w (mm)  20  Groove Shape  Type  Bushing pulley 
    from S$25.99
    Min. 8 days
  32. Flexible coupling single disk type XHS-39C
    NBK (Nabeya Bi-tech Kaisha) Flexible coupling single disk type XHS-39C
    Allowable Eccentricity (mm)  0.02  Allowable Deviation Angle (°)  Regular Torque (Nm)  12  Dimension G (mm)  14.5  Dimension L (mm)  15.5  Maximum Rotation Speed (min-1[rpm])  16000  Inertia Moment (kgm2)  2.0×10-5  Max. Shaft Hole Dia.(mm)  20  Maximum Torque (Nm)  24  Screw Tightening Torque (N・M)  3.5  Overall Length W (mm)  32.8  Outer Diameter A (Φmm)  39  Dimension F (mm)  4.5  Static Torsion Spring Constant (Nm/rad)  6000  Mass (g)  84  Material (Main Unit)  A2017  Type  Disc type  Thread Size M  M4  Material (Bolt)  SCM435 / iron trioxide coating (black)  Material (Disc)  SUS304  Material (Collar)  SUS304  Axial Misalignment (mm)  ±0.25 
    from S$59.99
    Min. 4 days
  33. Ectoflex coupling NEF series (single type) NEF210S
    TSUBAKI (Tsubakimoto Chain) Ectoflex coupling NEF series (single type) NEF210S
    Shaft Hole Diameter d1 (Φmm)  Shaft hole diameter d2 (Φmm)  Allowable Deviation Angle (°)  Mass (kg)  11.7  Dimension H (mm)  118  Overall Length (mm)  144  P.C.D(mm)  153  Dimension E (mm)  17  Outer diameter K (Φmm)  194  Allowable Torque (Nm)  2060  GD2(kgf・cm2 2080  Torsional Rigidity (Nm/rad)  22.5×105  Axial Spring Constant (N/mm)  441  Moment of inertia (kg.cm 2)  520  Dimension B (mm)  63.5  Maximum Rotation Speed (min-1[rpm])  8000  Type  Disc type  Pilot Hole Diameter (Φmm)  Hub [1] 25 hub [2] 25  Max. Shaft Hole Dia.(mm)  Hub [1] 83 Hub [2] 83  Model Number  NEF210S  Axial Misalignment (mm)  ±2.7 
    from S$699.90
    Min. 3 days
  34. Speed change pulley
    NBK (Nabeya Bi-tech Kaisha) Speed change pulley
    With the unique pitch diameter adjustment mechanism, the adjustment range is wide and it can be set every 1/4 rotation of the slide piece, so delicate speed setting is possible. To adjust the pitch diameter, simply loosen the set screw, turn the slide piece the specified number of turns, and then... Read More
    Type  Speed change pulley 
    from S$79.99
    Min. 4 days
  35. VP pulley B5 Shaft hole finished product (shaft hole + keyway)
    Everon VP pulley B5 Shaft hole finished product (shaft hole + keyway)
    * The drawing is for 2 grooves.
    Rim Width w (mm)  104  Mass (kg)  12.4  Dimension t2 (mm)  19  Dimension t1 (mm)  19  Datum diameter dn (mm)  293.8  Outer Diameter D (Φmm)  304.8  Number of Flutes  Dimension I (mm)  66  Boss diameter d (Φmm)  95  Groove Shape  Type  VP pulley 
    from S$199.90
    Min. 13 days
  36. Single round key (free length) SUS316 / 7
    Seiki Seisakusho Single round key (free length) SUS316 / 7
    The length of the free length series can be freely specified in 1 mm increments. We use high-precision cold drawing material to guarantee accuracy and minimize variations in lots. SUS316 is used for the stainless steel material to improve corrosion resistance.
    Suitable Shaft Diameter (Φmm)  20~25  Width Tolerance (mm)  0/-0.036  Height Tolerance (mm)  0/-0.036  Height h (mm)  Width b (mm)  Tolerance  Width: h9, height: h9  Chamfer c (mm)  0.25~0.40 
    from S$8.99
    Min. 9 days
  37. Semi-F series NK120-2C50 ~
    KANA (KATAYAMA CHAIN) Semi-F series NK120-2C50 ~
    Chain No.  120-2  Single or Double Strand  Tooth Width (mm)  22.7  Number of Teeth  50  Sprocket Shape  C type  Shaft Hole Type  Shaft hole machining type  Type  Sprocket 
    from S$5,399.00
    Min. 8 days
  38. Synchro belt XXH type (rubber)
    Bando Chemical Industries Synchro belt XXH type (rubber)
    Belt Thickness (mm)  15.8  Belt Width (mm)  152.4  Cell Spacing (mm)  31.75  Material  Rubber  Type  Synchro belt  Belt Shape  XXH 
    from S$1,499.00
    Min. 6 days
  39. V Belt A Type (Standard)
    Mitsuboshi Belting V Belt A Type (Standard)
    You can expect a long belt life. In addition, it is easy to obtain by handling it as a standard V-belt.
    Operating Temperature Range (℃)  -40~+70  Belt Top Width (mm)  12.5  Maximum Speed (m/sec)  30  Offset Angle (°)  40  Electrical Resistance Value  50MΩ or more  Belt Height (mm)  Minimum Pulley Diameter (mm)  95  Belt Shape  Material (Belt)  Rubber  Type  V-belt 
    Rating:
    96%
    from S$8.99
    Min. 2 days
  40. V Belt A Type (Standard)
    Bando Chemical Industries V Belt A Type (Standard)
    The cost per transmission horsepower is low. It is commercially available. (Easy to obtain) Easy to handle.
    Belt Top Width (mm)  12.7  Belt Height (mm)  Belt Shape  Type  V-belt  Material  Rubber 
    Rating:
    94%
    from S$7.49
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 7993

Set Ascending Direction