Universal Joints
Other Related Pages
- Miyoshi Machinery Rod End JointPlease use it for horizontal and vertical pulling power transmission mechanism. Pins and washers are built in.Shape Joint part: Square Type Rod end joint Material SUM24L Surface Treatment Unichrome
- Miyoshi Machinery Rod End JointType Rod end joint Material S45C Surface Treatment Unichrome
- Miyoshi Machinery Joint BootsPlease use it for security and dust protection. For refueling maintenanceMaximum Operating Temperature (℃) 90 Material Nitrile rubber NBR
- SIGNET Universal Joint for ImpactSIGNET's first 1 / 2SQ impact universal joint. Supports high power impact with increased strength.Width (mm) 28 Mass (g) 135 Square Drive Size 1/2"SQ Overall Length (mm) 32
- SANYU Universal Joint Compact TypeSince the yoke body is not hardened, additional machining is possible at the delivery destination. Various automatic machines, dedicated machines, printing machines, paper making machines, blowers, rolling machines, levelers, slitters, wire drawing machines, molding machines, conveyors, valve con... Read MoreAllowable Deviation Angle (°) 25 Type Standard type RoHS directive (corresponding to 10 substances) Correspondence
- Miyoshi Machinery Universal jointTotal quenching is performed to increase fatigue strength. Please use boots and oil packs to extend the life of the joint. For total quenching and abrasion resistance * Additional machining is not possible for fully hardened products. * Strong pin and shear pin are not attached when keyway proces... Read MoreMaterial SCM415 (total quenching) Type Wear-resistant type HJ type Allowable Deviation Angle (°) Up to 30
- Fujiwara Sangyo SK11 Universal JointSmooth rotation work is possible from all angles. A joint that is sandwiched between a handle and a socket and angled in a narrow space. You can work from an oblique angle with the vertical and horizontal biaxial swing function.
- Miyoshi Machinery Universal Joint* Refueling is an indispensable condition for use operation.Included Accessories 2 spring pins Shaft Hole Type Left and right AA Material S45C Type Strong type B Allowable Deviation Angle (°) Up to 30
- SANYU Universal Joint Standard TypeSince the yoke body is not hardened, additional machining is possible at the delivery destination. Various automatic machines, dedicated machines, printing machines, paper making machines, blowers, rolling machines, levelers, slitters, wire drawing machines, molding machines, conveyors, valve con... Read MoreAllowable Deviation Angle (°) 30 Type Standard type RoHS directive (corresponding to 10 substances) Correspondence
- Miyoshi Machinery Joint bootsThickness (mm) 1.5 Material Nitrile rubber NBR Maximum Operating Temperature (℃) 90 Specification Boot ring: attached
- Miyoshi Machinery Joint bootsPlease use it for security and dust protection.from S$32.99Min. 4 days
- Showa Spring Flex shaft (without tube) SF typeA flexible shaft is a flexible shaft called a flexible shaft or a flexible shaft. Generally, it is a flexible shaft that can freely transmit small power and high rotation by changing its direction in any direction. Since the drive side and the driven side can be freely connected, the arrangement ... Read MoreType Flex type Direction of Rotation For clockwise rotation
- Miyoshi Machinery Joint BootFor refueling maintenance Security, dustproof * Please use with an oil pack to extend the life of the joint.from S$32.99Min. 4 days
- SANYU Universal Joint Stainless Steel Type (SUS304)A stainless steel joint that has excellent corrosion resistance and can be used with chemicals. Pollution control related equipment, chemical quantitative injection pumps, valves, measuring instruments, food machinery, physics and chemistry machinery, vacuum pumps, nuclear equipment, water treatm... Read MoreRoHS directive (corresponding to 10 substances) Correspondencefrom S$74.99Min. 12 days
- Miyoshi Machinery Universal joint* Cannot be disassembled. * Refueling is an indispensable condition for use operation.JIS Standard B1454.A type Shaft Hole Type Left and right AA Type Standard type Allowable Deviation Angle (°) Up to 30
- SANYU Universal joint compact double typeSince the yoke body is not hardened, additional machining is possible at the delivery destination. Since it does not require an intermediate shaft to connect two K-types, it can be installed in a narrower space. Various automatic machines, dedicated machines, printing machines, paper machines, bl... Read MoreAllowable Deviation Angle (°) 50 Type With shaft type RoHS directive (corresponding to 10 substances) Correspondencefrom S$59.99Min. 12 days
- Miyoshi Machinery Joint bootsPlease use it for security and dust protection. For refueling maintenanceType Maintenance productfrom S$14.99Min. 4 days
- Miyoshi Machinery Universal JointFor high precision durability * Refueling is an indispensable condition for use operation. Perform the attached spring pin hole at the position of Q / 2 at the same time as the shaft. Please use boots and oil packs to extend the life of the joint. The maximum number of revolutions will vary depen... Read MoreIncluded Accessories 2 spring pins JIS Standard B1454.B type compliant Shaft Hole Type Left and right AA Type Standard type Material SCM435 Allowable Deviation Angle (°) Up to 30from S$67.99Min. 4 days
- Miyoshi Machinery Universal jointIncluded Accessories 2 spring pins Shaft Hole Type Left and right AA Material S45C Type With shaft type Allowable Deviation Angle (°) Up to 60from S$74.99Min. 4 days
- Miyoshi Machinery Universal jointCenter Runout (mm) 0.10 Included Accessories 2 spring pins (SUS420J2) Type Standard type Shaft Hole Type Left and right AA Material SUS304 Allowable Deviation Angle (°) Up to 30from S$74.99Min. 4 days
- Miyoshi Machinery Universal jointTotal quenching is performed to increase fatigue strength. For total quenching and abrasion resistance * Additional machining is not possible for fully hardened products. * Strong pin and shear pin are not attached when keyway processing is applied. * Refueling is an indispensable condition for u... Read MoreType With shaft type JIS Standard B1454CC type Shaft Hole Type Left and right AA Material SCM415 (total quenching) Allowable Deviation Angle (°) Up to 60from S$97.99Min. 4 days
- Miyoshi Machinery Joint boots B / HIt prevents the oil pack pad from popping out and at the same time prevents the oil from splashing due to centrifugal force.from S$14.99Min. 5 days
- Miyoshi Machinery Universal JointSpecial quenching is performed to improve wear resistance.Shaft Hole Type Left and right AA Type Standard type Material S45C Allowable Deviation Angle (°) Up to 30from S$58.99Min. 4 days
- Miyoshi Machinery Join slide SPS series SPSO unitPlease also use it in places where it slides during rotation. * Please note the effective spline dimensions when cutting the sleeve and shaft.Type Standard typefrom S$99.90Min. 4 days
- Miyoshi Machinery Universal joint miniature type M / MS / MSSFor high precision and small diameter Special quenching is performed to improve wear resistance (M type)Type Standard type
- Miyoshi Machinery Universal jointIncluded Accessories 2 spring pins JIS Standard B1454.AA type Shaft Hole Type Left and right AA Type With shaft type Allowable Deviation Angle (°) Up to 60from S$149.90Min. 4 days
- Showa Spring Flex shaft (with tube / both rotations) CS typeA flexible shaft is a flexible shaft called a flexible shaft or a flexible shaft. Generally, it is a flexible shaft that can freely transmit small power and high rotation by changing its direction in any direction. Since the drive side and the driven side can be freely connected, the arrangement ... Read MoreType Flex type Bearing type Plain bearingfrom S$149.90Min. 12 days
- ESCO 1/4"Sqx 48mm Universal Joint with LockWith a lock, it prevents the socket from falling in a complicated place.Overall Length (mm) 48 Square Drive (inch) 1/4 Type Standard type Outer Diameter (Φmm) 14 Esco Part No. EA617CK-9from S$22.99Min. 4 days
- Miyoshi Machinery Joint with shaft Wear-resistant type HJ-GXYou can freely cut any part of the intermediate shaft. Large amount of expansion and contraction and wide mounting rangeType With shaft typefrom S$499.90Min. 5 days
- ESCO 6mm universal jointAllowable Torque (Nm) 7.8 Allowable Deviation Angle (°) 25 Shaft hole diameter d2 (Φmm) 6 Outer Diameter (Φmm) 12 Overall Length (mm) 33 Type Standard type Shaft Hole Diameter d1 (Φmm) 6 Esco Part No. EA966CH-6from S$44.99Min. 4 days
- SANYU Universal joint standard double typeSince the yoke body is not hardened, additional machining is possible at the delivery destination. Various automatic machines, dedicated machines, printing machines, paper making machines, blowers, rolling machines, levelers, slitters, wire drawing machines, molding machines, conveyors, valve con... Read MoreAllowable Deviation Angle (°) 60 Type With shaft type RoHS directive (corresponding to 10 substances) Correspondencefrom S$59.99Min. 12 days
- ESCO 25mm universal jointType Standard type Allowable Deviation Angle (°) 25 Shaft hole diameter d2 (Φmm) 25 Esco Part No. EA966CH-25 Allowable Torque (Nm) 390 Shaft Hole Diameter d1 (Φmm) 25 Overall Length (mm) 111 Outer Diameter (Φmm) 50from S$189.90Min. 4 days
- Miyoshi Machinery Universal joint (new JIS key specification)Type With shaft type Material SCM415 (total quenching) Allowable Deviation Angle (°) Up to 60from S$229.90Min. 10 days
- ESCO 8mm universal double jointDouble function type of EA966CH-6 / -25 Since it does not require an intermediate shaft for power transmission of conveyors, industrial machines, etc., it can be installed in a narrower space.Allowable Torque (Nm) 14.7 Shaft hole diameter d2 (Φmm) 8 Outer Diameter (Φmm) 16 Shaft Hole Diameter d1 (Φmm) 8 Overall Length (mm) 65 Esco Part No. EA966CJ-8 Type With shaft type Allowable Deviation Angle (°) 50from S$94.99Min. 6 days
- Miyoshi Machinery Universal Joint Precision Type H / Corrosion Resistant Type HS / HSSJIS-B1454.B type compliant (H type) Dry lubrication is applied to improve wear resistance. (HS-16 and above)Type Standard typefrom S$78.99Min. 5 days
- ESCO 12mm universal jointType Standard type Shaft hole diameter d2 (Φmm) 12 Overall Length (mm) 51 Allowable Torque (Nm) 44.1 Esco Part No. EA966CH-12 Allowable Deviation Angle (°) 25 Shaft Hole Diameter d1 (Φmm) 12 Outer Diameter (Φmm) 24from S$74.99Min. 4 days
- Miyoshi Machinery Join slide SPSS series SPSOS unitPlease also use it in places where it slides during rotation. * Please note the effective spline dimensions when cutting the sleeve and shaft.Type Standard typefrom S$299.90Min. 4 days
- SANYU Universal joint Stainless steel double type (SUS304)A stainless steel joint that has excellent corrosion resistance and can be used with chemicals. Pollution control related equipment, chemical quantitative injection pumps, valves, measuring instruments, food machinery, physics and chemistry machinery, vacuum pumps, nuclear equipment, water treatm... Read MoreRoHS directive (corresponding to 10 substances) Correspondence Type With shaft typefrom S$119.90Min. 28 days
Filter by categories