All Category

Universal Joints

Universal joints are joint parts used in bearings and transmission devices. Equipped with shaft holes at both ends for joining two different parts, universal joints that can freely change the joining angle are used at work sites such as manufacturing rotating equipment. There are various types, such as a fully quenched type to increase fatigue strength and a grease-encapsulated needle bearing that can withstand use at high speeds. You can use it for a long time by performing maintenance such as refueling.
View : Grid List
Filter

Items 1 - 40 of 140

Set Ascending Direction
  1. Joint Boots
    Miyoshi Machinery Joint Boots
    Please use it for security and dust protection. For refueling maintenance
    Maximum Operating Temperature (℃)  90  Material  Nitrile rubber NBR 
    Rating:
    100%
    from S$14.99
    Min. 2 days
  2. Universal Joint for Impact
    SIGNET Universal Joint for Impact
    SIGNET's first 1 / 2SQ impact universal joint. Supports high power impact with increased strength.
    Width (mm)  28  Mass (g)  135  Square Drive Size  1/2"SQ  Overall Length (mm)  32 
    Rating:
    89%
    from S$16.99
    Min. 2 days
  3. Universal Joint Compact Type
    SANYU Universal Joint Compact Type
    Since the yoke body is not hardened, additional machining is possible at the delivery destination. Various automatic machines, dedicated machines, printing machines, paper making machines, blowers, rolling machines, levelers, slitters, wire drawing machines, molding machines, conveyors, valve con... Read More
    Allowable Deviation Angle (°)  25  Type  Standard type  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$34.99
    Min. 2 days
  4. Universal joint
    Miyoshi Machinery Universal joint
    Total quenching is performed to increase fatigue strength. Please use boots and oil packs to extend the life of the joint. For total quenching and abrasion resistance * Additional machining is not possible for fully hardened products. * Strong pin and shear pin are not attached when keyway proces... Read More
    Material  SCM415 (total quenching)  Type  Wear-resistant type HJ type  Allowable Deviation Angle (°)  Up to 30 
    Rating:
    100%
    from S$55.99
    Min. 2 days
  5. SK11 Universal Joint
    Fujiwara Sangyo SK11 Universal Joint
    Smooth rotation work is possible from all angles. A joint that is sandwiched between a handle and a socket and angled in a narrow space. You can work from an oblique angle with the vertical and horizontal biaxial swing function.
    Rating:
    75%
    from S$11.99
    Min. 2 days
  6. Universal Joint
    Miyoshi Machinery Universal Joint
    * Refueling is an indispensable condition for use operation.
    Included Accessories  2 spring pins  Shaft Hole Type  Left and right AA  Material  S45C  Type  Strong type B  Allowable Deviation Angle (°)  Up to 30 
    Rating:
    95%
    from S$39.99
    Min. 2 days
  7. Universal Joint Standard Type
    SANYU Universal Joint Standard Type
    Since the yoke body is not hardened, additional machining is possible at the delivery destination. Various automatic machines, dedicated machines, printing machines, paper making machines, blowers, rolling machines, levelers, slitters, wire drawing machines, molding machines, conveyors, valve con... Read More
    Allowable Deviation Angle (°)  30  Type  Standard type  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    80%
    from S$34.99
    Min. 2 days
  8. Joint boots
    Miyoshi Machinery Joint boots
    Thickness (mm)  1.5  Material  Nitrile rubber NBR  Maximum Operating Temperature (℃)  90  Specification  Boot ring: attached 
    Rating:
    60%
    from S$32.99
    Min. 2 days
  9. Joint boots
    Miyoshi Machinery Joint boots
    Please use it for security and dust protection.
    from S$32.99
    Min. 4 days
  10. Free angle universal
    Pro-Auto Free angle universal
    Type  Standard type 
    from S$17.99
    Min. 2 days
  11. Flex shaft (without tube) SF type
    Showa Spring Flex shaft (without tube) SF type
    A flexible shaft is a flexible shaft called a flexible shaft or a flexible shaft. Generally, it is a flexible shaft that can freely transmit small power and high rotation by changing its direction in any direction. Since the drive side and the driven side can be freely connected, the arrangement ... Read More
    Type  Flex type  Direction of Rotation  For clockwise rotation 
    Rating:
    100%
    from S$25.99
    Min. 2 days
  12. Joint Boot
    Miyoshi Machinery Joint Boot
    For refueling maintenance Security, dustproof * Please use with an oil pack to extend the life of the joint.
    from S$32.99
    Min. 4 days
  13. SBJ screw
    NBK (Nabeya Bi-tech Kaisha) SBJ screw
    Thread Standard  Coarse 
    from S$74.99
    Min. 4 days
  14. Universal Joint Stainless Steel Type (SUS304)
    SANYU Universal Joint Stainless Steel Type (SUS304)
    A stainless steel joint that has excellent corrosion resistance and can be used with chemicals. Pollution control related equipment, chemical quantitative injection pumps, valves, measuring instruments, food machinery, physics and chemistry machinery, vacuum pumps, nuclear equipment, water treatm... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$74.99
    Min. 12 days
  15. Universal joint
    Miyoshi Machinery Universal joint
    * Cannot be disassembled. * Refueling is an indispensable condition for use operation.
    JIS Standard  B1454.A type  Shaft Hole Type  Left and right AA  Type  Standard type  Allowable Deviation Angle (°)  Up to 30 
    Rating:
    90%
    from S$74.99
    Min. 4 days
  16. Universal joint compact double type
    SANYU Universal joint compact double type
    Since the yoke body is not hardened, additional machining is possible at the delivery destination. Since it does not require an intermediate shaft to connect two K-types, it can be installed in a narrower space. Various automatic machines, dedicated machines, printing machines, paper machines, bl... Read More
    Allowable Deviation Angle (°)  50  Type  With shaft type  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$59.99
    Min. 12 days
  17. Joint boots
    Miyoshi Machinery Joint boots
    Please use it for security and dust protection. For refueling maintenance
    Type  Maintenance product 
    from S$14.99
    Min. 4 days
  18. Universal Joint
    Miyoshi Machinery Universal Joint
    For high precision durability * Refueling is an indispensable condition for use operation. Perform the attached spring pin hole at the position of Q / 2 at the same time as the shaft. Please use boots and oil packs to extend the life of the joint. The maximum number of revolutions will vary depen... Read More
    Included Accessories  2 spring pins  JIS Standard  B1454.B type compliant  Shaft Hole Type  Left and right AA  Type  Standard type  Material  SCM435  Allowable Deviation Angle (°)  Up to 30 
    from S$67.99
    Min. 4 days
  19. Universal joint
    Miyoshi Machinery Universal joint
    Center Runout (mm)  0.10  Included Accessories  2 spring pins (SUS420J2)  Type  Standard type  Shaft Hole Type  Left and right AA  Material  SUS304  Allowable Deviation Angle (°)  Up to 30 
    from S$74.99
    Min. 4 days
  20. Universal joint
    Miyoshi Machinery Universal joint
    Included Accessories  2 spring pins  Shaft Hole Type  Left and right AA  Material  S45C  Type  With shaft type  Allowable Deviation Angle (°)  Up to 60 
    from S$74.99
    Min. 4 days
  21. Universal joint
    Miyoshi Machinery Universal joint
    Total quenching is performed to increase fatigue strength. For total quenching and abrasion resistance * Additional machining is not possible for fully hardened products. * Strong pin and shear pin are not attached when keyway processing is applied. * Refueling is an indispensable condition for u... Read More
    Type  With shaft type  JIS Standard  B1454CC type  Shaft Hole Type  Left and right AA  Material  SCM415 (total quenching)  Allowable Deviation Angle (°)  Up to 60 
    from S$97.99
    Min. 4 days
  22. Joint boots B / H
    Miyoshi Machinery Joint boots B / H
    It prevents the oil pack pad from popping out and at the same time prevents the oil from splashing due to centrifugal force.
    from S$14.99
    Min. 5 days
  23. Universal Joint
    Miyoshi Machinery Universal Joint
    Special quenching is performed to improve wear resistance.
    Shaft Hole Type  Left and right AA  Type  Standard type  Material  S45C  Allowable Deviation Angle (°)  Up to 30 
    from S$58.99
    Min. 4 days
  24. Join slide SPS series SPSO unit
    Miyoshi Machinery Join slide SPS series SPSO unit
    Please also use it in places where it slides during rotation. * Please note the effective spline dimensions when cutting the sleeve and shaft.
    Type  Standard type 
    from S$99.90
    Min. 4 days
  25. Universal joint miniature type M / MS / MSS
    Miyoshi Machinery Universal joint miniature type M / MS / MSS
    For high precision and small diameter Special quenching is performed to improve wear resistance (M type)
    Type  Standard type 
    Rating:
    20%
    from S$89.99
    Min. 4 days
  26. Universal joint
    Miyoshi Machinery Universal joint
    Included Accessories  2 spring pins  JIS Standard  B1454.AA type  Shaft Hole Type  Left and right AA  Type  With shaft type  Allowable Deviation Angle (°)  Up to 60 
    from S$149.90
    Min. 4 days
  27. Flex shaft (with tube / both rotations) CS type
    Showa Spring Flex shaft (with tube / both rotations) CS type
    A flexible shaft is a flexible shaft called a flexible shaft or a flexible shaft. Generally, it is a flexible shaft that can freely transmit small power and high rotation by changing its direction in any direction. Since the drive side and the driven side can be freely connected, the arrangement ... Read More
    Type  Flex type  Bearing type  Plain bearing 
    from S$149.90
    Min. 12 days
  28. 6mm universal joint
    ESCO 6mm universal joint
    Allowable Torque (Nm)  7.8  Allowable Deviation Angle (°)  25  Shaft hole diameter d2 (Φmm)  Outer Diameter (Φmm)  12  Overall Length (mm)  33  Type  Standard type  Shaft Hole Diameter d1 (Φmm)  Esco Part No.  EA966CH-6 
    from S$44.99
    Min. 4 days
  29. 1/4"Sqx 48mm Universal Joint with Lock
    ESCO 1/4"Sqx 48mm Universal Joint with Lock
    With a lock, it prevents the socket from falling in a complicated place.
    Overall Length (mm)  48  Square Drive (inch)  1/4  Type  Standard type  Outer Diameter (Φmm)  14  Esco Part No.  EA617CK-9 
    from S$22.99
    Min. 4 days
  30. Joint with shaft Wear-resistant type HJ-GX
    Miyoshi Machinery Joint with shaft Wear-resistant type HJ-GX
    You can freely cut any part of the intermediate shaft. Large amount of expansion and contraction and wide mounting range
    Type  With shaft type 
    from S$499.90
    Min. 5 days
  31. Universal joint standard double type
    SANYU Universal joint standard double type
    Since the yoke body is not hardened, additional machining is possible at the delivery destination. Various automatic machines, dedicated machines, printing machines, paper making machines, blowers, rolling machines, levelers, slitters, wire drawing machines, molding machines, conveyors, valve con... Read More
    Allowable Deviation Angle (°)  60  Type  With shaft type  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$59.99
    Min. 12 days
  32. Universal joint (new JIS key specification)
    Miyoshi Machinery Universal joint (new JIS key specification)
    Type  With shaft type  Material  SCM415 (total quenching)  Allowable Deviation Angle (°)  Up to 60 
    from S$229.90
    Min. 10 days
  33. 25mm universal joint
    ESCO 25mm universal joint
    Type  Standard type  Allowable Deviation Angle (°)  25  Shaft hole diameter d2 (Φmm)  25  Esco Part No.  EA966CH-25  Allowable Torque (Nm)  390  Shaft Hole Diameter d1 (Φmm)  25  Overall Length (mm)  111  Outer Diameter (Φmm)  50 
    from S$189.90
    Min. 4 days
  34. 8mm universal double joint
    ESCO 8mm universal double joint
    Double function type of EA966CH-6 / -25 Since it does not require an intermediate shaft for power transmission of conveyors, industrial machines, etc., it can be installed in a narrower space.
    Allowable Torque (Nm)  14.7  Shaft hole diameter d2 (Φmm)  Outer Diameter (Φmm)  16  Shaft Hole Diameter d1 (Φmm)  Overall Length (mm)  65  Esco Part No.  EA966CJ-8  Type  With shaft type  Allowable Deviation Angle (°)  50 
    from S$94.99
    Min. 6 days
  35. Universal Joint Precision Type H / Corrosion Resistant Type HS / HSS
    Miyoshi Machinery Universal Joint Precision Type H / Corrosion Resistant Type HS / HSS
    JIS-B1454.B type compliant (H type) Dry lubrication is applied to improve wear resistance. (HS-16 and above)
    Type  Standard type 
    from S$78.99
    Min. 5 days
  36. 12mm universal joint
    ESCO 12mm universal joint
    Type  Standard type  Shaft hole diameter d2 (Φmm)  12  Overall Length (mm)  51  Allowable Torque (Nm)  44.1  Esco Part No.  EA966CH-12  Allowable Deviation Angle (°)  25  Shaft Hole Diameter d1 (Φmm)  12  Outer Diameter (Φmm)  24 
    from S$74.99
    Min. 4 days
  37. Join slide SPSS series SPSOS unit
    Miyoshi Machinery Join slide SPSS series SPSOS unit
    Please also use it in places where it slides during rotation. * Please note the effective spline dimensions when cutting the sleeve and shaft.
    Type  Standard type 
    from S$299.90
    Min. 4 days
  38. Universal joint Stainless steel double type (SUS304)
    SANYU Universal joint Stainless steel double type (SUS304)
    A stainless steel joint that has excellent corrosion resistance and can be used with chemicals. Pollution control related equipment, chemical quantitative injection pumps, valves, measuring instruments, food machinery, physics and chemistry machinery, vacuum pumps, nuclear equipment, water treatm... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence  Type  With shaft type 
    from S$119.90
    Min. 28 days
  39. Precision joint SP type with shaft
    Miyoshi Machinery Precision joint SP type with shaft
    Rotation and sliding can be transmitted at the same time.
    Type  With shaft type 
    from S$299.90
    Min. 5 days
  40. 8mm universal joint
    ESCO 8mm universal joint
    Overall Length (mm)  40  Type  Standard type  Allowable Deviation Angle (°)  25  Shaft hole diameter d2 (Φmm)  Shaft Hole Diameter d1 (Φmm)  Esco Part No.  EA966CH-8  Allowable Torque (Nm)  14.7  Outer Diameter (Φmm)  16 
    from S$48.99
    Min. 4 days
View : Grid List
Filter

Items 1 - 40 of 140

Set Ascending Direction