Roller Chain Couplings
Chain coupling is a flexible type coupling that is used to transmit rotation by directly connecting two shafts. The flexible type has the feature that it can transmit by absorbing the misalignment between the axes. Compared to spring and rubber couplings that also belong to the flexible type, chain couplings have a higher transmission capacity and a simple structure. In addition to metal, the chain part is made of resin. Many types are available, such as those that do not require lubricating oil, which are compatible with food machinery, and those that have high heat resistance.
Other Related Pages
- TSUBAKI (Tsubakimoto Chain) Roller chain couplingIt is a flexible coupling in which a two-row roller chain, which is firmly manufactured for coupling by making full use of the experience and technology of "Tsubaki", is wound around two sprockets. The rotational force is shared by all of the strong roller chains that are engaged and th... Read MoreAllowable Deviation Angle (°) 1 Material Carbon steel Type only a main part
- TSUBAKI (Tsubakimoto Chain) Roller chain coupling (packing only)A cork sheet attached to the mating surface of the case. Service parts for roller chain couplingMaterial (Seal) Cork with synthetic rubber Type Related products
- TSUBAKI (Tsubakimoto Chain) Roller chain coupling (replacement chain)Type Dedicated roller chain Included Accessories With joint link
- TSUBAKI (Tsubakimoto Chain) Roller chain coupling Oil sealType Related productsfrom S$3.79Min. 2 days
- KANA (KATAYAMA CHAIN) Standard Chain CouplingCompact and economical with higher transmission efficiency than other couplings. Simple to handle and easy to center. It is resistant to atmosphere and shock and has a long life. Since the coupling and the case are fixed with O-rings on both sides, they can rotate completely together to prevent a... Read MoreType only a main partfrom S$25.99Min. 2 days
- KANA (KATAYAMA CHAIN) Chain for Engineering Plastic CouplingType Chain onlyfrom S$29.99Min. 2 days
- TSUBAKI (Tsubakimoto Chain) Nylon Chain Coupling-No lubrication required Since no lubrication is required, it is ideal for oil-using atmospheres (food, textiles, logistics, packaging, clean rooms, etc.). -The play between each part due to the engagement of the flexibility chain and sprocket enables a large allowable misalignment (angle error, ... Read MoreAllowable Eccentricity (mm) 0.1 Allowable Deviation Angle (°) 0.5 Type Set product Material (Hub) Carbon steelfrom S$38.99Min. 3 days
- KANA (KATAYAMA CHAIN) Chain coupling (one side of main body)Type only a main part
- KANA (KATAYAMA CHAIN) Chain coupling (one side of main body) (old JIS key)Type only a main partfrom S$55.99Min. 5 days
- TSUBAKI (Tsubakimoto Chain) Roller chain coupling (main unit)-Superior durability Rotational force is shared by all of the strong roller chains that are engaged and the teeth that have been hardened on the surface of the sprocket, providing excellent durability. -Easy connection / disassembly You can easily connect / disassemble both shafts by inserting / ... Read MoreAllowable Deviation Angle (°) 1 Material (Hub) Carbon steelfrom S$449.90Min. 3 days
- TSUBAKI (Tsubakimoto Chain) Nylon chain coupling H typeEnvironmental resistance The chain material is an elastomer type Hytrel, which can be used in a temperature atmosphere from -20 ° C to + 110 ° C and has excellent chemical resistance. -Ultra-ultra-duralumin is used for the ultra-lightweight body, and the mass is reduced to about 1/2 that of the s... Read MoreAllowable Eccentricity (mm) 0.5 Allowable Deviation Angle (°) 1.2 Dimension l (mm) 22 Dimension C (mm) 22.8 Dimension W (mm) 32 Overall Length L (mm) 51.2 Dimension S (mm) 7.1±0.8 Type Set product Material (Hub) Super super duralumin Axial Misalignment (mm) ±0.8from S$89.99Min. 10 days
- TSUBAKI (Tsubakimoto Chain) Roller chain coupling Stainless series* We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred.from S$9.89Min. 22 days
- TSUBAKI (Tsubakimoto Chain) Roller chain coupling Stainless steel series main body (prepared hole product)1. Excellent corrosion resistance: Suitable for outdoor, acidic, alkaline and other corrosive atmospheres. 2. High heat resistance: Can be used in a wide range of temperatures from -20 to 200 degrees. 3. Clean quality: High rust prevention and excellent compatibility with fluorine-based grease fo... Read MoreAllowable Deviation Angle (°) 1 Material Stainless steel Type only a main partfrom S$299.90Min. 17 days
- KANA (KATAYAMA CHAIN) Chain couplingIt can transmit power with different shaft diameters. A set of 2 chain coupling sprockets and a dedicated roller chain. For transmission and drive of various devices.from S$59.99Min. 3 days
- TSUBAKI (Tsubakimoto Chain) Roller chain coupling Pilot hole sprocketType Related productsfrom S$12.99Min. 4 days
- TSUBAKI (Tsubakimoto Chain) Ectoflex Coupling NEF series (spacer type)* We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred.from S$149.90Min. 7 days
- TSUBAKI (Tsubakimoto Chain) Roller chain coupling Stainless series (replacement chain)* We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred.Type Dedicated roller chain Remark With joint linkfrom S$74.99Min. 22 days
- KANA (KATAYAMA CHAIN) Engineering plastic coupling setMaterial Carbon steel Type Set productfrom S$74.99Min. 5 days
- TSUBAKI (Tsubakimoto Chain) Nylon chain coupling E type・ A new high-torque tooth profile has been developed, and the allowable transmission torque has been increased by approximately 30% compared to the standard type. This makes it possible to reduce the size by 2 when selecting. -Long life The life can be extended more than 3 times compared to the ... Read MoreAllowable Eccentricity (mm) 0.2 Allowable Deviation Angle (°) 0.7 Dimension l (mm) 22 Dimension C (mm) 22.8 Dimension W (mm) 32 Overall Length L (mm) 51.2 Dimension S (mm) 7.1±0.8 Type Set product Material (Hub) Super super duralumin Axial Misalignment (mm) ±0.8from S$74.99Min. 10 days
- TSUBAKI (Tsubakimoto Chain) Roller chain coupling (joint pin)Type Related productsfrom S$2.09Min. 2 days