Coupling Fasteners
Fastener is one of the machine parts and is a tool to fix shaft and hub by friction. It is incorporated in rotating parts such as gears and pulleys, and is used in various machines such as engines. As there are various sizes and shapes of machines, there are various types of fasteners depending on the size of the shaft and the degree of fastening, so be careful of the dimensions when replacing parts. In addition, each fastener has its own operating temperature range, and the materials and presence / absence of processing are different, so it will be necessary to select it based on the usage environment.
- TSUBAKI (Tsubakimoto Chain) Power-Lock AS Series Double Taper TypeIt is a general-purpose type. Easy to install and remove. A friction type fastener that fastens the shaft and boss without using keys.
- ISEL Mecha Lock MA TypeAchieves high-precision mounting by friction fastening! By providing a brim and an inlay on the inner ring flange, the inner diameter of the hub is pressed against each other when the lock bolt is tightened, creating a "centering effect" that positively suppresses the deflection of the ... Read More
- TSUBAKI (Tsubakimoto Chain) Power Lock TF SeriesIt can be mounted at any position on the shaft, and positioning and phase alignment can be done easily and freely. After fastening, there is no backlash, and there is no need to worry about shaft discoloration or seizure due to vibration or impact. The material can be used effectively without red... Read MoreOperating Temperature Range (℃) -30~200 Surface Roughness (S) 12 or less Type Fastener
- TSUBAKI (Tsubakimoto Chain) Power Lock EL SeriesVery compact and lightweight. Optimal design is possible. A friction type fastener that fastens the shaft and boss without using keys.from S$11.99Min. 3 days
- TSUBAKI (Tsubakimoto Chain) Power lock AD-N seriesFastener for large capacity It has a transmission torque capacity of about 1.5 to 3 times that of the AS series. Same inner and outer diameter as AS series The inner and outer diameter dimensions are the same as the AS series. It has a centering function. It has excellent coaxiality when mounting... Read MoreSuitable Hub Hole Tolerance H8 Centering function Yes Suitable Shaft Tolerance h8from S$169.90Min. 3 days
- MIKI PULLEY ETP Bushing ETP-E Plus modelHub side pressure (N / mm 2 ) 70 Shaft Side Pressure (N/mm2) 90from S$149.90Min. 15 days
- ISEL Mecha Lock MN typeInstallation and removal can be greatly reduced, making it ideal for thin hubs and light torque locations! It consists of three parts, an outer ring, an inner ring, and a nut, and the inner ring and outer ring are in contact with each other with a taper. By tightening the nut, the outer ring is p... Read MoreOperating Temperature Range (℃) -40~+200 Material Carbon steel RoHS directive (corresponding to 10 substances) Correspondence Type centering
- IMAO Shaft jointIt can be attached and detached just by twisting it 90 degrees. Used in combination with the separately sold shaft joint case. Replacing the raised spacer.2018 Trusco page 2 0371 Mass (g) 25 Clamping power (N) 30 Trusco Part No. 828-6151 Surface Treatment (Main Unit) Electroless nickel plating Surface treatment (shaft) Electroless nickel plating Specification IMAO shaft joint Material (shaft) S45C Material (Main Unit) S45C Material (Pin) SUS304 Material (Spring) SWOSC-V equivalentfrom S$48.99Min. 2 days
- ISEL Mecha Lock MR type26 models are standardized from shaft diameter Φ5 to Φ50. There is a centering function that can reduce the hub outer diameter. There is a self-locking effect by designing a gentle gradient angle. Can be used by penetrating the inner diameter of the hub. Can be used even with a hub with a short o... Read MoreRoHS directive (corresponding to 10 substances) Correspondence Type Fastenerfrom S$44.99Min. 20 days
- IMAO Shaft joint caseShaft joint case.2018 Trusco page 2 0371 Surface Treatment (Main Unit) Electroless nickel plating Heat treatment (main body) Quenching and tempering Material (Main Unit) SCM440from S$25.99Min. 2 days
- ISEL Mecha Lock MT typePrevents torque reduction due to variations in shaft and hole processing tolerances, and prevents loosening during mounting.RoHS directive (corresponding to 10 substances) Correspondence
- TSUBAKI (Tsubakimoto Chain) Power lock RE-SS seriesMaterial (Hub) Stainless steelfrom S$229.90Min. 3 days
- ISEL Mecha Lock MB typeAdapts to high torque and high thrust, and realizes high-precision fastening! By providing a brim and an inlay on the inner ring flange, the inner diameter of the hub is pressed against each other when the lock bolt is tightened, creating a "centering effect" that positively suppresses ... Read MoreRoHS directive (corresponding to 10 substances) Correspondencefrom S$99.90Min. 4 days
- TSUBAKI (Tsubakimoto Chain) Power lock AE seriesIt has a centering function. It has a simple structure. A friction type fastener that fastens the shaft and boss without using keys.from S$98.99Min. 3 days
- ISEL Mecha Lock MC typeStandardized 22 models with shaft diameters Φ4 to Φ35 Dedicated to aluminum timing pulleys (steel can also be used) The number of bolts is small and the attachment / detachment time is shortened. An inlay is provided on the back, which also serves as a bearing retainer. The surface pressure is lo... Read MoreRoHS directive (corresponding to 10 substances) Correspondence Type Fastenerfrom S$44.99Min. 4 days
- ISEL Mecha Lock MSA typeAll stainless steel waterproof and rustproof type! By providing a brim and an inlay on the inner ring flange, the inner diameter of the hub is pressed against each other when the lock bolt is tightened, creating a "centering effect" that positively suppresses the deflection of the side ... Read MoreRoHS directive (corresponding to 10 substances) Correspondencefrom S$119.90Min. 12 days
- MIKI PULLEY Positive lock PSL-K series-Allowable dimensional tolerances for shafts and mounting parts are large, and no special finishing is required. -Phase matching and positioning can be performed easily. -Since it is no backlash, there is no backlash. -The ratio of the inner and outer diameters of the sleeve is small, the diamete... Read MoreMaterial (Main Unit) S45C temper equivalent Centering function Yesfrom S$53.99Min. 3 days
- MIKI PULLEY Friction joint ETP bushHub side pressure (N / mm 2 ) 80 Shaft Side Pressure (N/mm2) 90 Centering function None Material (Main Unit) SCM415 equivalentfrom S$119.90Min. 3 days
- MIKI PULLEY Positive lock PSL-D series-Allowable dimensional tolerances for shafts and mounting parts are large, and no special finishing is required. -Phase matching and positioning can be performed easily. -Since it is no backlash, there is no backlash. -With a medium load design, the surface pressure is small, and the mounting dia... Read MoreMaterial (Main Unit) S45C temper equivalent Centering function Yesfrom S$95.99Min. 3 days
- MIKI PULLEY Positive lock PSL-KC series (simple anti-rust specification)-Allowable dimensional tolerances for shafts and mounting parts are large, and no special finishing is required. -Phase matching and positioning can be done easily. -Since it is no backlash, there is no backlash. -The ratio of the inner and outer diameters of the sleeve is small, the diameter of ... Read MoreMaterial (Main Unit) S45C temper equivalent Centering function Yesfrom S$74.99Min. 6 days
- TSUBAKI (Tsubakimoto Chain) Power Lock ADN SeriesSuitable for simple rust prevention in clean rooms. A friction type fastener that fastens the shaft and boss without using keys.from S$169.90Min. 3 days
- TSUBAKI (Tsubakimoto Chain) Power lock EF seriesIt has a centering function. It has a simple structure. A friction type fastener that fastens the shaft and boss without using keys.from S$55.99Min. 3 days
- MIKI PULLEY Friction joint ETP bushHub side pressure (N / mm 2 ) 80 Shaft Side Pressure (N/mm2) 90 Centering function None Material (Main Unit) SCM415 equivalentfrom S$139.90Min. 5 days
- ISEL Mecha Lock MKR type26 models are standardized from shaft diameter Φ5 to Φ50. There is a centering function that can reduce the hub outer diameter. There is a self-locking effect by designing a gentle gradient angle. Can be used by penetrating the hub inner diameter. Can be used even with a hub with a short overall ... Read MoreRoHS directive (corresponding to 10 substances) Correspondence Type Fastenerfrom S$68.99Min. 5 days
- MIKI PULLEY Friction joint ETP bushHub side pressure (N / mm 2 ) 80 Shaft Side Pressure (N/mm2) 90 Centering function None Material (Main Unit) SCM415 equivalentfrom S$119.90Min. 6 days
- MIKI PULLEY Positive lock PSL-KB series (hexagon bolt specification)-Allowable dimensional tolerances for shafts and mounting parts are large, and no special finishing is required. -Phase matching and positioning can be done easily. -Since it is no backlash, there is no backlash. -The ratio of the inner and outer diameters of the sleeve is small, the diameter of ... Read MoreMaterial (Main Unit) S45C temper equivalent Centering function Yesfrom S$49.99Min. 13 days