All Category

Jaw Couplings

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 160

Set Ascending Direction
  1. Spider (for Super Flexible Coupling)
    MIKI PULLEY Spider (for Super Flexible Coupling)
    It is a special spider (buffer rubber) that is sandwiched between two hubs (couplings).
    Material (Spider)  NBR (Nitrile Rubber)  Type  Related products 
    Rating:
    96%
    from S$3.19
    Min. 2 days
  2. Jaw Flex Coupling L Series Insert Only
    TSUBAKI (Tsubakimoto Chain) Jaw Flex Coupling L Series Insert Only
    Insert for Joe Flex Coupling L series. * This product has four shapes, from shapes A to D. Please check the shape of the product you want to purchase on the registration chart before purchasing.
    Allowable Eccentricity (mm)  0.38  Type  Related products 
    Rating:
    95%
    from S$1.49
    Min. 2 days
  3. Hyperflex coupling MT type elastic body
    Mitsuboshi Belting Hyperflex coupling MT type elastic body
    A polyurethane elastic body with excellent oil resistance and wear resistance is also available as a standard product. * This item is for coupling only. The main body is not included.
    Maximum Acceptable centering deviation angle α (degrees)  Type  Other parts 
    Rating:
    100%
    from S$19.99
    Min. 2 days
  4. Super-Flex Coupling Coupling Unit (AL Model)
    MIKI PULLEY Super-Flex Coupling Coupling Unit (AL Model)
    Operating Temperature Range (℃)  -20~80  Allowable Deviation Angle (°)  Material (Main Unit)  Aluminum alloy  Backlash  Included  Type  Jaw type  Shaft Hole Type  Key / Set screw type 
    Rating:
    95%
    from S$22.99
    Min. 2 days
  5. Super-Flex Coupling (AL Model)
    MIKI PULLEY Super-Flex Coupling (AL Model)
    It is a simple structure consisting of two hubs and cushioning material (spider). Since the hub is made of aluminum alloy, it is lightweight and has low customizability. Couplings can be connected and separated simply by moving in the axial direction. The structure is simple and the price is low.
    Operating Temperature Range (℃)  -20~80  Allowable Deviation Angle (°)  Material (Main Unit)  Aluminum alloy  Suitable for  General-purpose motor stepping motor  Backlash  Included  Type  Jaw type  Shaft Hole Type  Key / Set screw type  Material (Spider)  NBR (Nitrile Rubber)  Standard to Conform  New JIS standard compliant 
    Rating:
    100%
    from S$56.99
    Min. 2 days
  6. Spaflex AL model shaft hole finished product
    MIKI PULLEY Spaflex AL model shaft hole finished product
    It is a coupling with a simple structure in which a cushioning rubber (nitrile rubber) is sandwiched between two hubs. Aluminum alloy is used for the hub material, making it lightweight. In addition, it can be easily centered by simply applying a straight edge to the outer circumference of the hu... Read More
    Operating Temperature Range (℃)  -20~80  Material (Main Unit)  Hub: Aluminum alloy  Material (Spider)  Nitrile rubber 
    from S$53.99
    Min. 12 days
  7. Starflex Coupling (Element)
    MIKI PULLEY Starflex Coupling (Element)
    A jaw coupling with a simple structure in which a cushioning material called an element is sandwiched between two hubs. Three types of elements with two types of hardness and two types of fitting, and three types including pilot holes. You can choose from the hub. Polyurethane elastomer is used f... Read More
    from S$3.59
    Min. 2 days
  8. Jaw Flex Coupling L Series (Shaft Hole Processed Product)
    TSUBAKI (Tsubakimoto Chain) Jaw Flex Coupling L Series (Shaft Hole Processed Product)
    Rating:
    20%
    from S$12.99
    Min. 3 days
  9. Spaflex coupling (AL model)
    MIKI PULLEY Spaflex coupling (AL model)
    The structure is simple and lightweight It has a simple structure consisting of two hubs and cushioning material (spider), and uses aluminum alloy for the hub, making it lightweight. Easy to handle Couplings can be connected and separated simply by moving in the axial direction.
    Material (Main Unit)  Aluminum alloy  Type  Jaw type 
    Rating:
    40%
    from S$11.99
    Min. 2 days
  10. Hyperflex Coupling MH Type Elastic Body
    Mitsuboshi Belting Hyperflex Coupling MH Type Elastic Body
    * This item is an elastic body only. Coupling is not included.
    Maximum Acceptable centering deviation Y (mm)  0.2  Maximum Acceptable centering deviation angle α (degrees)  0.3  Maximum Acceptable centering distance Flange spacing X (mm) 
    from S$12.99
    Min. 6 days
  11. Jaw-Flex Coupling L Series
    TSUBAKI (Tsubakimoto Chain) Jaw-Flex Coupling L Series
    The design suitable for high speed and low torque corresponds to each size of general-purpose motors, and can be used in the range of up to 45kw for 4-pole motors and 110kw for 2-pole motors. Three types of S, M, and H are standardized for each size. You can select the type of insert according to... Read More
    Allowable Eccentricity (mm)  0.38  Type  Jaw type 
    Rating:
    60%
    from S$8.59
    Min. 3 days
  12. COUPLING CONE MJT Series MJT-30
    NBK (Nabeya Bi-tech Kaisha) COUPLING CONE MJT Series MJT-30
    Axial Misalignment (mm)  0~+1.0  Allowable Deviation Angle (°)  Dimension C (mm)  1.5  Dimension B (mm)  10  Dimension L (mm)  11  Max. Shaft Hole Dia.(mm)  16  Maximum Rotation Speed (min-1[rpm])  21000  Outer Diameter A (Φmm)  30  Overall Length W (mm)  35  Dimension F (mm)  5.5  Material (Main Unit)  A2017  Size  MJT-30 
    from S$35.99
    Min. 4 days
  13. Coupling jaw type MJT-C-GR
    NBK (Nabeya Bi-tech Kaisha) Coupling jaw type MJT-C-GR
    Allowable Eccentricity (mm)  0.08  Allowable Deviation Angle (°)  Material (Main Unit)  A2017  Type  Jaw type  Sleeve type  GR 
    from S$34.99
    Min. 5 days
  14. Coupling jaw type MJT-GR
    NBK (Nabeya Bi-tech Kaisha) Coupling jaw type MJT-GR
    Allowable Eccentricity (mm)  0.08  Allowable Deviation Angle (°)  Material (Main Unit)  A2017  Sleeve type  GR  Type  Set screw 
    from S$22.99
    Min. 5 days
  15. Joe Max Spider
    NBK (Nabeya Bi-tech Kaisha) Joe Max Spider
    Type  Related products 
    Rating:
    90%
    from S$2.89
    Min. 4 days
  16. Hyperflex coupling MT type
    Mitsuboshi Belting Hyperflex coupling MT type
    -Small and large transmission torque, it can be used for all purposes. -Easy to install and maintenance-free. -A polyurethane elastic body with excellent oil resistance and wear resistance is also available as a standard product.
    Standard declination (degrees)  Type  Jaw type 
    from S$56.99
    Min. 2 days
  17. Capricon MJT series MJT-40C
    NBK (Nabeya Bi-tech Kaisha) Capricon MJT series MJT-40C
    Axial Misalignment (mm)  0~+1.2  Allowable Deviation Angle (°)  Dimension B (mm)  12  Mass (g)  130  Dimension G (mm)  14/15.75  Maximum Rotation Speed (min-1[rpm])  15000  Dimension C (mm)  Max. Shaft Hole Dia.(mm)  25  Dimension L (mm)  25  Screw Tightening Torque (N・M)  4/2.5  Outer Diameter A (Φmm)  40  Overall Length W (mm)  66  Dimension F (mm)  8.5  Material (Main Unit)  A2017  Type  Jaw type  Thread Size M  M5/M4  Allowable Torque (Nm) 
    from S$59.99
    Min. 5 days
  18. Capricon MJT series MJT-55K
    NBK (Nabeya Bi-tech Kaisha) Capricon MJT series MJT-55K
    Axial Misalignment (mm)  0~+1.4  Allowable Deviation Angle (°)  Inertia Moment (kgm2)  1.6×10-4  Maximum Rotation Speed (min-1[rpm])  11000  Dimension B (mm)  14  Dimension F (mm)  15  Dimension C (mm)  Dimension L (mm)  30  Mass (g)  310  Max. Shaft Hole Dia.(mm)  32  Outer Diameter A (Φmm)  55  Screw Tightening Torque (N・M)  Overall Length W (mm)  78  Material (Main Unit)  A2017  Type  Set screw + key  Thread Size M  M6  Size  MJT-55K 
    from S$74.99
    Min. 5 days
  19. Coupling jaw type MJT-CK-GR
    NBK (Nabeya Bi-tech Kaisha) Coupling jaw type MJT-CK-GR
    Allowable Eccentricity (mm)  0.08  Allowable Deviation Angle (°)  Material (Main Unit)  A2017  Type  Jaw type  Sleeve type  GR 
    from S$48.99
    Min. 5 days
  20. Jaw Flex Coupling L Series Hub
    TSUBAKI (Tsubakimoto Chain) Jaw Flex Coupling L Series Hub
    -Ideal for direct motor connection The design suitable for high speed and low torque corresponds to each size of general-purpose motors, and can be used in the range of up to 45kw for 4-pole motors and 110kw for 2-pole motors.・ Three types of S, M, and H are standardized for each size of insert ... Read More
    Type  Related products 
    Rating:
    100%
    from S$3.49
    Min. 3 days
  21. Capricon MJT series MJT-40K
    NBK (Nabeya Bi-tech Kaisha) Capricon MJT series MJT-40K
    Axial Misalignment (mm)  0~+1.2  Allowable Deviation Angle (°)  Dimension B (mm)  12  Dimension F (mm)  12.5  Mass (g)  130  Maximum Rotation Speed (min-1[rpm])  15000  Dimension C (mm)  Max. Shaft Hole Dia.(mm)  25  Dimension L (mm)  25  Inertia Moment (kgm2)  3.6×10-5  Screw Tightening Torque (N・M)  Outer Diameter A (Φmm)  40  Overall Length W (mm)  66  Material (Main Unit)  A2017  Type  Set screw + key  Thread Size M  M5  Size  MJT-40K 
    from S$59.99
    Min. 5 days
  22. Capricon MJT series MJT-20
    NBK (Nabeya Bi-tech Kaisha) Capricon MJT series MJT-20
    Axial Misalignment (mm)  0~+0.8  Allowable Deviation Angle (°)  Dimension C (mm)  Dimension L (mm)  10  Max. Shaft Hole Dia.(mm)  11  Outer Diameter A (Φmm)  20  Overall Length W (mm)  30  Maximum Rotation Speed (min-1[rpm])  31000  Dimension F (mm)  Dimension B (mm)  Material (Main Unit)  A2017  Size  MJT-20 
    from S$28.99
    Min. 4 days
  23. Star-Flex Coupling (Clamp Type)
    MIKI PULLEY Star-Flex Coupling (Clamp Type)
    A jaw coupling with a simple structure in which a cushioning material called an element is sandwiched between two hubs. Three types of elements with two types of hardness and two types of fitting, and three types including pilot holes. You can choose from the hub. Polyurethane elastomer is used f... Read More
    Allowable Deviation Angle (°)  Material (Main Unit)  Aluminum alloy  Fastening type  Clamp  Type  Jaw type 
    from S$38.99
    Min. 5 days
  24. Chan Coupling Nomex(R) Series Elastic Body
    Mitsuboshi Belting Chan Coupling Nomex(R) Series Elastic Body
    -By using a rubber elastic body, shock absorption and vibration absorption are good, quiet operation is possible, and the life of the mechanical device is extended. Also, there is no need for oil.
    Type  Other parts  Material  Synthetic rubber 
    from S$26.99
    Min. 2 days
  25. Chan coupling Nomex (R) series E type
    Mitsuboshi Belting Chan coupling Nomex (R) series E type
    -A specially shaped compressive stress type that can withstand intense forward and reverse operation and is resistant to repeated intermittent operation. -Small size is required to obtain the same transmission torque, energy loss such as motor load can be eliminated, and cost can be reduced. -Sin... Read More
    Material  Aluminum alloy  Type  Jaw type 
    from S$78.99
    Min. 7 days
  26. Capricon MJT series MJT-40
    NBK (Nabeya Bi-tech Kaisha) Capricon MJT series MJT-40
    Axial Misalignment (mm)  0~+1.2  Allowable Deviation Angle (°)  Dimension B (mm)  12  Mass (g)  130  Maximum Rotation Speed (min-1[rpm])  15000  Dimension C (mm)  Max. Shaft Hole Dia.(mm)  25  Dimension L (mm)  25  Outer Diameter A (Φmm)  40  Overall Length W (mm)  66  Material (Main Unit)  A2017  Size  MJT-40 
    from S$47.99
    Min. 4 days
  27. Coupling jaw type MJT-K-GR
    NBK (Nabeya Bi-tech Kaisha) Coupling jaw type MJT-K-GR
    Allowable Eccentricity (mm)  0.08  Allowable Deviation Angle (°)  Material (Main Unit)  A2017  Sleeve type  GR  Type  Set screw + key 
    from S$43.99
    Min. 5 days
  28. Capricon MJT series MJT-55C
    NBK (Nabeya Bi-tech Kaisha) Capricon MJT series MJT-55C
    Axial Misalignment (mm)  0~+1.4  Allowable Deviation Angle (°)  Dimension F (mm)  10.5  Maximum Rotation Speed (min-1[rpm])  11000  Dimension B (mm)  14  Dimension C (mm)  Dimension G (mm)  20/21  Dimension L (mm)  30  Max. Shaft Hole Dia.(mm)  32  Outer Diameter A (Φmm)  55  Overall Length W (mm)  78  Screw Tightening Torque (N・M)  8/4  Material (Main Unit)  A2017  Type  Jaw type  Thread Size M  M6/M5  Allowable Torque (Nm) 
    from S$79.99
    Min. 5 days
  29. Capricon MJT series MJT-65K
    NBK (Nabeya Bi-tech Kaisha) Capricon MJT series MJT-65K
    Axial Misalignment (mm)  0~+1.5  Allowable Deviation Angle (°)  Dimension B (mm)  15  Screw Tightening Torque (N・M)  15  Dimension F (mm)  17.5  Dimension C (mm)  2.5  Inertia Moment (kgm2)  3.6×10-4  Dimension L (mm)  35  Max. Shaft Hole Dia.(mm)  38  Mass (g)  510  Outer Diameter A (Φmm)  65  Overall Length W (mm)  90  Maximum Rotation Speed (min-1[rpm])  9000  Material (Main Unit)  A2017  Type  Set screw + key  Thread Size M  M8  Size  MJT-65K 
    from S$99.90
    Min. 5 days
  30. Joe Max L075
    NBK (Nabeya Bi-tech Kaisha) Joe Max L075
    Mass (kg)  0.36  Axial Misalignment (mm)  0~+1.1  Dimension L (mm)  20.7  Max. Shaft Hole Dia.(mm)  22  Dimension n (mm)  Mass (g)  360  Outer Diameter A (Φmm)  44.5  Overall Length W (mm)  54.1  Screw Tightening Torque (N・M)  Dimension F (mm)  Material (Main Unit)  Iron-based sintered alloy  Type  Jaw type  Size  L075  Thread Size M  M6 
    from S$44.99
    Min. 4 days
  31. Chan Coupling Nomex(R) Series Elastic Body
    Mitsuboshi Belting Chan Coupling Nomex(R) Series Elastic Body
    By using a rubber elastic body, shock absorption and vibration absorption are good, quiet operation is possible, and the life of the mechanical device is extended. Also, there is no need for oil.
    Type  Other parts  Material  Synthetic rubber 
    from S$29.99
    Min. 3 days
  32. Chan coupling Nomex (R) series E type
    Mitsuboshi Belting Chan coupling Nomex (R) series E type
    A specially shaped compressive stress type that can withstand violent forward and reverse operation and is resistant to repeated intermittent operation. Only a small size is required to obtain the same transmission torque, energy loss such as motor load can be eliminated, and cost can be reduced.... Read More
    Type  Jaw type 
    from S$98.99
    Min. 3 days
  33. Capricon MJT series MJT-65C
    NBK (Nabeya Bi-tech Kaisha) Capricon MJT series MJT-65C
    Axial Misalignment (mm)  0~+1.5  Allowable Deviation Angle (°)  Dimension F (mm)  13  Dimension B (mm)  15  Screw Tightening Torque (N・M)  16/8  Dimension C (mm)  2.5  Dimension G (mm)  24/25  Inertia Moment (kgm2)  3.5×10-4  Dimension L (mm)  35  Max. Shaft Hole Dia.(mm)  38  Outer Diameter A (Φmm)  65  Overall Length W (mm)  90  Maximum Rotation Speed (min-1[rpm])  9000  Material (Main Unit)  A2017  Type  Jaw type  Thread Size M  M8/M6  Allowable Torque (Nm) 
    from S$139.90
    Min. 5 days
  34. Capricon MJT series MJT-55
    NBK (Nabeya Bi-tech Kaisha) Capricon MJT series MJT-55
    Axial Misalignment (mm)  0~+1.4  Allowable Deviation Angle (°)  Maximum Rotation Speed (min-1[rpm])  11000  Dimension B (mm)  14  Dimension C (mm)  Dimension L (mm)  30  Max. Shaft Hole Dia.(mm)  32  Outer Diameter A (Φmm)  55  Overall Length W (mm)  78  Material (Main Unit)  A2017 
    from S$59.99
    Min. 3 days
  35. Hyper-Flex Coupling MH Type
    Mitsuboshi Belting Hyper-Flex Coupling MH Type
    -High flexibility and excellent impact mitigation performance. -Easy to install and maintenance-free. -The standard type can be used as a torque limiter.
    Standard deviation (mm)  0.2  Standard declination (degrees)  0.3  Dimension t (mm)  3(0~+1.0)  Type  Jaw type 
    from S$66.99
    Min. 7 days
  36. Capricon MJT series MJT-14
    NBK (Nabeya Bi-tech Kaisha) Capricon MJT series MJT-14
    Axial Misalignment (mm)  0~+0.6  Allowable Deviation Angle (°)  Dimension C (mm)  Outer Diameter A (Φmm)  14  Overall Length W (mm)  22  Dimension F (mm)  3.5  Maximum Rotation Speed (min-1[rpm])  45000  Dimension B (mm)  Dimension L (mm)  Max. Shaft Hole Dia.(mm)  Material (Main Unit)  A2017 
    from S$22.99
    Min. 2 days
  37. Capricon MJT series MJT-30C
    NBK (Nabeya Bi-tech Kaisha) Capricon MJT series MJT-30C
    Axial Misalignment (mm)  0~+1.0  Allowable Deviation Angle (°)  Dimension C (mm)  1.5  Dimension B (mm)  10  Dimension G (mm)  10/11  Dimension L (mm)  11  Max. Shaft Hole Dia.(mm)  16  Screw Tightening Torque (N・M)  2.5/1.5  Maximum Rotation Speed (min-1[rpm])  21000  Outer Diameter A (Φmm)  30  Overall Length W (mm)  35  Dimension F (mm)  5.5  Material (Main Unit)  A2017  Type  Jaw type  Thread Size M  M4/M3  Allowable Torque (Nm) 
    from S$44.99
    Min. 5 days
  38. Spaflex coupling (AL model) Key / Set screw type
    MIKI PULLEY Spaflex coupling (AL model) Key / Set screw type
    It is a simple structure consisting of two hubs and cushioning material (spider). Since the hub is made of aluminum alloy, it is lightweight and has low customizability. Couplings can be connected and separated simply by moving in the axial direction. The structure is simple and the price is low.... Read More
    Operating Temperature Range (℃)  -20~80  Allowable Eccentricity (mm)  0.2  Allowable Deviation Angle (°)  Dimension L2 (mm)  12.2  Thread Diameter M  2-M4  Material (Main Unit)  Aluminum alloy  Suitable for  General-purpose motor stepping motor  Backlash  Included  Type  Jaw type  Material (Spider)  NBR (Nitrile Rubber)  Axial Misalignment (mm)  ±0.5 
    from S$55.99
    Min. 6 days
  39. Capricon MJT series MJT-30K
    NBK (Nabeya Bi-tech Kaisha) Capricon MJT series MJT-30K
    Axial Misalignment (mm)  0~+1.0  Allowable Deviation Angle (°)  Dimension C (mm)  1.5  Screw Tightening Torque (N・M)  1.7  Dimension B (mm)  10  Dimension L (mm)  11  Max. Shaft Hole Dia.(mm)  16  Maximum Rotation Speed (min-1[rpm])  21000  Outer Diameter A (Φmm)  30  Overall Length W (mm)  35  Mass (g)  43  Dimension F (mm)  5.5  Inertia Moment (kgm2)  6.1×10-6  Material (Main Unit)  A2017  Type  Set screw + key  Thread Size M  M4  Size  MJT-30K 
    from S$38.99
    Min. 5 days
  40. Starflex coupling (prepared hole product)
    MIKI PULLEY Starflex coupling (prepared hole product)
    A jaw coupling with a simple structure in which a cushioning material called an element is sandwiched between two hubs. Three types of elements with two types of hardness and two types of fitting, and three types including pilot holes. You can choose from the hub. Polyurethane elastomer is used f... Read More
    Allowable Deviation Angle (°)  Material (Main Unit)  Aluminum alloy  Type  Jaw type 
    from S$16.99
    Min. 4 days
View : Grid List
Filter

Items 1 - 40 of 160

Set Ascending Direction