Beam Couplings
- NBK (Nabeya Bi-tech Kaisha) COUPLING CONE Mini Set Screw TypeA metal spring coupling with a completely integrated structure with slits in the cylindrical material. * The moment of inertia and mass are the values at the maximum shaft hole diameter.Allowable Deviation Angle (°) 2 Material (Main Unit) A2017 Surface Treatment Alumite treatment Included Accessories Hexagon socket head set screw Type Slit type Suitable Shaft Tolerance h6 and h7 (recommended)
- ASA ELECTRONICS INDUSTRY Plastic mold coupling UJ typeMiniature size coupling that takes advantage of the fatigue resistance of engineering plastics It has better bending fatigue resistance than metal such as aluminum alloy, and realizes light and smooth rotation transmission. Electricity for light load transmission of rotary switches, encoders, sma... Read MoreType Slit type
- ASA ELECTRONICS INDUSTRY Plastic mold coupling GJ typeThe slit part is longer than the UJ, and the allowable misalignment amount when used alone is improved. Both bending and misalignment are lightly absorbed by the single unit, and smooth rotation transmission is compactly realized. * Because it is made of plastic, its strength is inferior to that ... Read MoreMaterial Glass fiber reinforced resin Type Slit type
- NBK (Nabeya Bi-tech Kaisha) COUPLING CONE Mini Clamping TypeA metal spring coupling with a completely integrated structure with slits in the cylindrical material. Backlash 0. Leaf springs formed by slits allow eccentricity, declination, and end play. The characteristics of forward and reverse rotation are the same. maintenance-free. Has excellent oil resi... Read MoreAllowable Deviation Angle (°) 2 Dimension c (Φmm) 62.5 Material (Main Unit) A2017 Surface Treatment Alumite treatment Included Accessories Cap screw Type Slit type Suitable Shaft Tolerance h6 and h7 (recommended)from S$48.99Min. 2 days
- ASA ELECTRONICS INDUSTRY Plastic mold coupling EGJ typeWith a soft coupling, it is possible to keep the rotational energy loss small. The torque rigidity is large for the softness, and the rotation angle error is small. Two types of resin materials can be selected according to softness and torque characteristics. The mechanism with small torque on th... Read MoreAllowable Eccentricity (mm) 0.6 Maximum Rotation Speed (min-1[rpm]) 8000 Material POM Type Slit type
- ASA ELECTRONICS INDUSTRY Plastic mold coupling EGP typeWith a soft coupling, it is possible to keep the rotational energy loss small. The torque rigidity is large for the softness, and the rotation angle error is small. Two types of resin materials can be selected according to softness and torque characteristics. The mechanism with small torque on th... Read MoreAllowable Eccentricity (mm) 0.4 Maximum Rotation Speed (min-1[rpm]) 12000 Allowable Deviation Angle (°) 4 Material Glass fiber reinforced resin Type Slit type
- NBK (Nabeya Bi-tech Kaisha) COUPLING CONE Mini Clamping TypeA metal spring coupling with a completely integrated structure with slits in the cylindrical material. Extremely high torsional rigidity and low moment of inertia. It has excellent responsiveness. Uses ultra-super duralumin, which has the highest strength among aluminum alloys. Backlash 0. Leaf s... Read MoreAllowable Eccentricity (mm) 0.05 Allowable Deviation Angle (°) 0.5 Material (Main Unit) A7075 Surface Treatment Alumite treatment Included Accessories Cap screw Type Slit type Suitable Shaft Tolerance h6 and h7 (recommended) Axial Misalignment (mm) ±0.1from S$55.99Min. 2 days
- NBK (Nabeya Bi-tech Kaisha) COUPLING CONE MWS SeriesAllowable Deviation Angle (°) 1 Type Slit typefrom S$23.99Min. 4 days
- NBK (Nabeya Bi-tech Kaisha) Capricon Mini Set Screw TypeA metal spring coupling with a completely integrated structure with slits in the cylindrical material. Extremely high torsional rigidity and low moment of inertia. It has excellent responsiveness. Uses ultra-super duralumin, which has the highest strength among aluminum alloys. Backlash 0. Leaf s... Read MoreAllowable Eccentricity (mm) 0.05 Allowable Deviation Angle (°) 0.5 Material (Main Unit) A7075 Surface Treatment Alumite treatment Included Accessories Hexagon socket head set screw Type Slit type Suitable Shaft Tolerance h6 and h7 (recommended) Axial Misalignment (mm) ±0.1from S$38.99Min. 3 days
- MIKI PULLEY Heli-cal Coupling (A Model)A completely integrated coupling with a spiral slit in a cylindrical material. High-strength aluminum alloy and spiral slits provide both high rigidity and excellent flexibility. We pursued low inertia and flexibility. * The recommended machining intersection of the mating shaft is h7.Operating Temperature Range (℃) -40~120 Allowable Eccentricity (mm) 0.25 Maximum Rotation Speed (min-1[rpm]) 10000 Allowable Deviation Angle (°) 5 Material (Screw) SCM435 Type Slit type Suitable for Stepping motor detector Backlash zero Axial Misalignment (mm) ±0.25
- MIKI PULLEY Helical coupling A modelCompletely integrated structure with no backlash Cylindrical material with spiral slits. High-strength aluminum alloy and spiral slits provide both high rigidity and excellent flexibility.Allowable Eccentricity (mm) 0.25 Allowable Deviation Angle (°) 5 Type Slit type Axial Misalignment (mm) ±0.25from S$68.99Min. 3 days
- NBK (Nabeya Bi-tech Kaisha) Capricon mini clamping typeA metal spring coupling with a completely integrated structure with slits in the cylindrical material. Backlash 0. Leaf springs formed by slits allow eccentricity, declination, and end play. The characteristics of forward and reverse rotation are the same. maintenance-free. Has excellent oil resi... Read MoreAllowable Deviation Angle (°) 2 Included Accessories Cap screw Type Slit type Material (Main Unit) SUS303 Suitable Shaft Tolerance h6 and h7 (recommended)from S$85.99Min. 4 days
- MIKI PULLEY Heli-Cal Coupling DS ModelCompletely integrated structure with no backlash Cylindrical material with spiral slits. High-strength aluminum alloy and spiral slits provide both high rigidity and excellent flexibility. The D model achieves high rigidity and low inertia with two slits.Allowable Eccentricity (mm) 0.15 Allowable Deviation Angle (°) 3 Type Slit type Axial Misalignment (mm) ±0.15from S$99.90Min. 6 days
- MIKI PULLEY Helical coupling (A model)A completely integrated coupling with a spiral slit in a cylindrical material. High-strength aluminum alloy and spiral slits provide both high rigidity and excellent flexibility. We pursued low inertia and flexibility.Operating Temperature Range (℃) -40~120 Allowable Eccentricity (mm) 0.25 Maximum Rotation Speed (min-1[rpm]) 25000 Allowable Deviation Angle (°) 5 Material (Screw) SCM435 Type Slit type Suitable for Stepping motor detector Backlash zero Axial Misalignment (mm) ±0.25from S$65.99Min. 3 days
- NBK (Nabeya Bi-tech Kaisha) Capricon Mini Set Screw TypeA metal spring coupling with a completely integrated structure with slits in the cylindrical material. Backlash 0. Leaf springs formed by slits allow eccentricity, declination, and end play. The characteristics of forward and reverse rotation are the same. maintenance-free. Has excellent oil resi... Read MoreAllowable Deviation Angle (°) 2 Material (Main Unit) SUS303 Included Accessories Set screw Type Slit type Suitable Shaft Tolerance h6 and h7 (recommended)from S$59.99Min. 4 days
- ORIENTAL MOTOR Coupling MCLMaterial (Main Unit) Aluminum alloy Type Jaw typefrom S$65.99Min. 10 days
- MIKI PULLEY Helical coupling 1441 ・ 3000 modelCompletely integrated structure with no backlash Cylindrical material with spiral slits. The stainless steel material and spiral slits provide both high rigidity and excellent flexibility. The 1441 and 3000 models use stainless steel for the main body and have excellent corrosion resistance.Allowable Eccentricity (mm) 0.25 Allowable Deviation Angle (°) 5 Material (Main Unit) SUS304 equivalent Type Slit typefrom S$98.99Min. 3 days
- NBK (Nabeya Bi-tech Kaisha) Capricon limX XSTS / XWSS seriesMaterial (Main Unit) SUS316Lfrom S$149.90Min. 4 days
- NBK (Nabeya Bi-tech Kaisha) Capricon MSX seriesAllowable Eccentricity (mm) 0.05 Allowable Deviation Angle (°) 0.5 Material (Main Unit) A7075 Type Slit type Axial Misalignment (mm) ±0.1from S$89.99Min. 4 days
- KYUSHU HASEC Carbo Frex couplingHigh-speed and quiet rotation with high-precision gears. It is small and transmits high torque. Easy to install, no refueling. Phase adjustment is convenient. Backlash is small. Robots, XY tables, encoders, tacho generators, motors, engine compressors, mixers, crusher cranes, woodworking machines... Read MoreInner hole diameter D (Φmm) 0 Declination (Acceptable displacement) (°) 1 Dimension C (mm) 3 Type Gear typefrom S$229.90Min. 13 days
- MIKI PULLEY Helical coupling (DS model)A completely integrated coupling with a spiral slit in a cylindrical material. High-strength aluminum alloy and spiral slits provide both high rigidity and excellent flexibility. We pursued low inertia and high steel properties (double cutting).Operating Temperature Range (℃) -40~120 Allowable Eccentricity (mm) 0.15 Maximum Rotation Speed (min-1[rpm]) 25000 Allowable Deviation Angle (°) 3 Material (Screw) SCM435 Type Slit type Suitable for Stepping motor servo motor detector Backlash zero Axial Misalignment (mm) ±0.15from S$99.90Min. 3 days
- ESCO 5 x 8 mm / 20mm flexible coupling (set screw)Rotation transmission component that allows eccentricity, deviation angle, and runout between shaftsRegular Torque (Nm) 1 Maximum Torque (Nm) 2 Outer Diameter (Φmm) 20 Overall Length (mm) 26 Maximum Rotation Speed (min -1 [rpm]) 31000 Shaft Hole Diameter d1 (Φmm) 5 Shaft hole diameter d2 (Φmm) 8 Material Aluminum alloy Esco Part No. EA969AC-3 Specification Set screw type, slit type Type Slit typefrom S$59.99Min. 6 days
- NBK (Nabeya Bi-tech Kaisha) Capricon MST seriesAllowable Deviation Angle (°) 2 Material (Main Unit) A2017 Type Slit typefrom S$38.99Min. 4 days
- ESCO 6 x 6 mm / 25mm flexible coupling (set screw)Rotation transmission component that allows eccentricity, deviation angle, and runout between shaftsRegular Torque (Nm) 2 Outer Diameter (Φmm) 25 Maximum Rotation Speed (min -1 [rpm]) 25000 Overall Length (mm) 31 Maximum Torque (Nm) 4 Shaft hole diameter d2 (Φmm) 6 Shaft Hole Diameter d1 (Φmm) 6 Material Aluminum alloy Esco Part No. EA969AD-2 Specification Set screw type, slit type Type Slit typefrom S$67.99Min. 6 days
- MIKI PULLEY Helical coupling (DS model)A completely integrated coupling with a spiral slit in a cylindrical material. High-strength aluminum alloy and spiral slits provide both high rigidity and excellent flexibility. We pursued low inertia and high steel properties (double cutting).Operating Temperature Range (℃) -40~120 Allowable Eccentricity (mm) 0.15 Maximum Rotation Speed (min-1[rpm]) 10000 Allowable Deviation Angle (°) 3 Material (Screw) SCM435 Type Slit type Suitable for Stepping motor servo motor detector Backlash zero Axial Misalignment (mm) ±0.15from S$169.90Min. 3 days
- ESCO 8 x 10mm / 25mm flexible coupling (set screw)Rotation transmission component that allows eccentricity, deviation angle, and runout between shaftsShaft hole diameter d2 (Φmm) 10 Regular Torque (Nm) 2 Outer Diameter (Φmm) 25 Maximum Rotation Speed (min -1 [rpm]) 25000 Overall Length (mm) 31 Maximum Torque (Nm) 4 Shaft Hole Diameter d1 (Φmm) 8 Material Aluminum alloy Esco Part No. EA969AD-9 Specification Set screw type, slit type Type Slit typefrom S$67.99Min. 6 days
- ESCO 3 x 3 mm / 12mm flexible coupling (set screw)Rotation transmission component that allows eccentricity, deviation angle, and runout between shaftsRegular Torque (Nm) 0.4 Maximum Torque (Nm) 0.8 Outer Diameter (Φmm) 12 Overall Length (mm) 18.5 Shaft Hole Diameter d1 (Φmm) 3 Shaft hole diameter d2 (Φmm) 3 Maximum Rotation Speed (min -1 [rpm]) 52000 Material Aluminum alloy Esco Part No. EA969AA-1 Specification Set screw type, slit type Type Slit typefrom S$45.99Min. 6 days
- ESCO 3 x 4 mm / 12mm flexible coupling (set screw)Rotation transmission component that allows eccentricity, deviation angle, and runout between shaftsRegular Torque (Nm) 0.4 Maximum Torque (Nm) 0.8 Outer Diameter (Φmm) 12 Overall Length (mm) 18.5 Shaft Hole Diameter d1 (Φmm) 3 Shaft hole diameter d2 (Φmm) 4 Maximum Rotation Speed (min -1 [rpm]) 52000 Material Aluminum alloy Esco Part No. EA969AA-2 Specification Set screw type, slit type Type Slit typefrom S$45.99Min. 6 days
- ESCO 8 x 8 mm / 20mm flexible coupling (set screw)Rotation transmission component that allows eccentricity, deviation angle, and runout between shaftsRegular Torque (Nm) 1 Maximum Torque (Nm) 2 Outer Diameter (Φmm) 20 Overall Length (mm) 26 Maximum Rotation Speed (min -1 [rpm]) 31000 Shaft hole diameter d2 (Φmm) 8 Shaft Hole Diameter d1 (Φmm) 8 Material Aluminum alloy Esco Part No. EA969AC-10 Specification Set screw type, slit type Type Slit typefrom S$59.99Min. 6 days
- ESCO 6.35x 8mm / 20mm flexible coupling (set screw)Rotation transmission component that allows eccentricity, deviation angle, and runout between shaftsRegular Torque (Nm) 1 Maximum Torque (Nm) 2 Outer Diameter (Φmm) 20 Overall Length (mm) 26 Maximum Rotation Speed (min -1 [rpm]) 31000 Shaft Hole Diameter d1 (Φmm) 6.35 Shaft hole diameter d2 (Φmm) 8 Material Aluminum alloy Esco Part No. EA969AC-9 Specification Set screw type, slit type Type Slit typefrom S$59.99Min. 6 days
- NBK (Nabeya Bi-tech Kaisha) Capricon MST seriesAllowable Eccentricity (mm) 0.1 Regular Torque (Nm) 1 Max. Shaft Hole Dia.(mm) 10 Allowable Deviation Angle (°) 2 Inertia Moment (kgm2) 2.4×10-6 Outer Diameter (Φmm) 20 Static Torsion Spring Constant (Nm/rad) 250 Overall Length W (mm) 26 Maximum Rotation Speed (min-1[rpm]) 31000 Mass (g) 38 Shaft Hole Diameter D1 (Φmm) 5 Shaft Hole Diameter D2 (Φmm) 8 Material (Main Unit) SUS303 Type Slit type Axial Misalignment (mm) ±0.3from S$79.99Min. 4 days
- ESCO 8 x 8 mm / 32mm flexible coupling (set screw)Rotation transmission component that allows eccentricity, deviation angle, and runout between shaftsMaximum Rotation Speed (min -1 [rpm]) 19000 Outer Diameter (Φmm) 32 Regular Torque (Nm) 4 Overall Length (mm) 41 Shaft Hole Diameter d1 (Φmm) 8 Shaft hole diameter d2 (Φmm) 8 Maximum Torque (Nm) 8 Material Aluminum alloy Esco Part No. EA969AE-3 Specification Set screw type, slit type Type Slit typefrom S$78.99Min. 6 days
- ESCO 6.35x 8mm / 16mm flexible coupling (set screw)Rotation transmission component that allows eccentricity, deviation angle, and runout between shaftsRegular Torque (Nm) 0.5 Maximum Torque (Nm) 1 Outer Diameter (Φmm) 16 Overall Length (mm) 23 Maximum Rotation Speed (min -1 [rpm]) 39000 Shaft Hole Diameter d1 (Φmm) 6.35 Shaft hole diameter d2 (Φmm) 8 Material Aluminum alloy Esco Part No. EA969AB-12 Specification Set screw type, slit type Type Slit typefrom S$49.99Min. 6 days
- ESCO 6 x 8 mm / 25mm flexible coupling (set screw)Rotation transmission component that allows eccentricity, deviation angle, and runout between shaftsRegular Torque (Nm) 2 Outer Diameter (Φmm) 25 Maximum Rotation Speed (min -1 [rpm]) 25000 Overall Length (mm) 31 Maximum Torque (Nm) 4 Shaft Hole Diameter d1 (Φmm) 6 Shaft hole diameter d2 (Φmm) 8 Material Aluminum alloy Esco Part No. EA969AD-4 Specification Set screw type, slit type Type Slit typefrom S$67.99Min. 6 days
- ESCO 5 x 5 mm / 20mm flexible coupling (set screw)Rotation transmission component that allows eccentricity, deviation angle, and runout between shaftsRegular Torque (Nm) 1 Maximum Torque (Nm) 2 Outer Diameter (Φmm) 20 Overall Length (mm) 26 Maximum Rotation Speed (min -1 [rpm]) 31000 Shaft hole diameter d2 (Φmm) 5 Shaft Hole Diameter d1 (Φmm) 5 Material Aluminum alloy Esco Part No. EA969AC-1 Specification Set screw type, slit type Type Slit typefrom S$59.99Min. 6 days
- ESCO 6.35x10mm / 25mm flexible coupling (set screw)Rotation transmission component that allows eccentricity, deviation angle, and runout between shaftsShaft hole diameter d2 (Φmm) 10 Regular Torque (Nm) 2 Outer Diameter (Φmm) 25 Maximum Rotation Speed (min -1 [rpm]) 25000 Overall Length (mm) 31 Maximum Torque (Nm) 4 Shaft Hole Diameter d1 (Φmm) 6.35 Material Aluminum alloy Esco Part No. EA969AD-7 Specification Set screw type, slit type Type Slit typefrom S$67.99Min. 6 days
- ESCO 5 x 5 mm / 16mm flexible coupling (set screw)Rotation transmission component that allows eccentricity, deviation angle, and runout between shaftsRegular Torque (Nm) 0.5 Maximum Torque (Nm) 1 Outer Diameter (Φmm) 16 Overall Length (mm) 23 Maximum Rotation Speed (min -1 [rpm]) 39000 Shaft hole diameter d2 (Φmm) 5 Shaft Hole Diameter d1 (Φmm) 5 Material Aluminum alloy Esco Part No. EA969AB-5 Specification Set screw type, slit type Type Slit typefrom S$49.99Min. 6 days