All Category

Oldham Couplings

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 95

Set Ascending Direction
  1. COUPLING CONE Mini Set Screw Type
    NBK (Nabeya Bi-tech Kaisha) COUPLING CONE Mini Set Screw Type
    Oldham type flexible coupling. The hub and spacer slip to allow large declination and declination. The shaft load generated by misalignment is small, reducing the load on the shaft. It has high torsional rigidity and excellent responsiveness. Simple structure and easy to assemble. Has oil resista... Read More
    Operating Temperature Range (℃)  -20~80  Allowable Deviation Angle (°)  Material (Main Unit)  A2017  Shaft Hole Diameter Tolerance  H8  Included Accessories  Hexagon socket head set screw  Surface Treatment  Hub: Anodized  Type  Set screw type  Material (Spacer)  Polyacetal  Suitable Shaft Tolerance  h6 and h7 (recommended) 
    Rating:
    94%
    from S$23.99
    Min. 2 days
  2. Oldham Coupling
    SUNGIL Oldham Coupling
    Free movement of the disc, low bearing load. Large torsional rigidity. Electrical insulation effect. Excellent function against eccentricity, declination and misalignment. Non-magnetic, low inertia, easy to assemble. Various small motors such as DC motors and servo motors, air conditioning equipm... Read More
    Misalignment Deviation (°)  1.5  Material (Main Unit)  Aluminum alloy  Type  Oldham type  Material (Disc)  Polyacetal  Finish  [Hub] anodized 
    Rating:
    90%
    from S$19.99
    Min. 2 days
  3. Coupling Mini
    NBK (Nabeya Bi-tech Kaisha) Coupling Mini
    Oldham type flexible coupling. It is a compact type with a short overall length. Eccentricity and declination are allowed by slipping between the hub and spacer. The shaft load generated by misalignment is small, reducing the load on the shaft. Simple structure and easy to assemble. The protrudin... Read More
    Operating Temperature Range (℃)  -20~80  Allowable Deviation Angle (°)  Material (Main Unit)  A2017  Type  Oldham type  Included Accessories  Hexagon socket head set screw  Surface Treatment  Hub: Anodized  Material (Spacer)  Polyacetal  Suitable Shaft Tolerance  h6 and h7 (recommended) 
    from S$32.99
    Min. 2 days
  4. Capricorn Oldham Type MOR
    NBK (Nabeya Bi-tech Kaisha) Capricorn Oldham Type MOR
    Allowable Deviation Angle (°)  Material (Main Unit)  A2017 
    Rating:
    93%
    from S$14.99
    Min. 4 days
  5. Capricon Oldham Type MOR-C
    NBK (Nabeya Bi-tech Kaisha) Capricon Oldham Type MOR-C
    Oldham type flexible coupling. The hub and spacer slip to allow large eccentricity and declination. The eccentric reaction force generated by misalignment is small, reducing the load on the shaft. Simple structure and easy to assemble. Sputtering equipment, parts feeders, sewing machines for work... Read More
    Allowable Deviation Angle (°)  Material (Main Unit)  A2017  Type  Oldham type  Material (Spacer)  Polyacetal 
    Rating:
    100%
    from S$23.99
    Min. 4 days
  6. Capricon Mini Clamping Type
    NBK (Nabeya Bi-tech Kaisha) Capricon Mini Clamping Type
    Oldham type flexible coupling. The hub and spacer slip to allow large eccentricity and declination. The shaft load generated by misalignment is small, reducing the load on the shaft. Simple structure and easy to assemble. It has electrical insulation. The protrusion structure of the spacer allows... Read More
    Operating Temperature Range (℃)  -20~80  Allowable Deviation Angle (°)  Material (Main Unit)  A2017  Type  Oldham type  Shaft Hole Diameter Tolerance  H8  Included Accessories  Hexagon socket head cap screw  Surface Treatment  Hub: Anodized  Material (Spacer)  Polyacetal  Suitable Shaft Tolerance  h6 and h7 (recommended) 
    Rating:
    100%
    from S$35.99
    Min. 4 days
  7. Oldham coupling ASJ type
    ASA ELECTRONICS INDUSTRY Oldham coupling ASJ type
    Keyway (mm)  None  Type  Oldham type  Material  SUS sintered / carbon FRP 
    from S$14.99
    Min. 2 days
  8. Capricon Mini Spacer
    NBK (Nabeya Bi-tech Kaisha) Capricon Mini Spacer
    Spacer for Capricon Mini MOL series.
    Suitable for  MOL, MOL-C series  Material (Spacer)  Polyacetal  Type  Related products 
    from S$3.29
    Min. 2 days
  9. Capricon Oldham type MOR-K
    NBK (Nabeya Bi-tech Kaisha) Capricon Oldham type MOR-K
    Allowable Deviation Angle (°)  Material (Main Unit)  A2017  Type  Oldham type 
    from S$35.99
    Min. 4 days
  10. Oldham coupling APJ type
    ASA ELECTRONICS INDUSTRY Oldham coupling APJ type
    Small, stronger and more durable coupling Regular torque about twice that of ASJ
    Allowable Deviation Angle (°)  0.6  Keyway (mm)  None  Type  Oldham type  Material  SUS sintered / Aluminum bronze 
    from S$35.99
    Min. 4 days
  11. Capricon Oldham type MOR-CK
    NBK (Nabeya Bi-tech Kaisha) Capricon Oldham type MOR-CK
    Allowable Deviation Angle (°)  Material (Main Unit)  A2017  Type  Oldham type 
    from S$39.99
    Min. 4 days
  12. Capricon Mini Spacer
    NBK (Nabeya Bi-tech Kaisha) Capricon Mini Spacer
    Type  Related products  Dimension c (Φmm)  94.5  Material (Spacer)  Polyacetal 
    from S$2.99
    Min. 4 days
  13. Capricon Oldham type MOM-CK
    NBK (Nabeya Bi-tech Kaisha) Capricon Oldham type MOM-CK
    Allowable Deviation Angle (°)  Maximum Rotation Speed (min-1[rpm])  2000  Type  Oldham type  Material (Main Unit)  S45C 
    from S$59.99
    Min. 4 days
  14. Capricon Oldham type MOM
    NBK (Nabeya Bi-tech Kaisha) Capricon Oldham type MOM
    Allowable Deviation Angle (°)  Maximum Rotation Speed (min-1[rpm])  2000  Type  Oldham type  Material (Main Unit)  S45C 
    from S$29.99
    Min. 4 days
  15. Capricon Oldham type MOM-C
    NBK (Nabeya Bi-tech Kaisha) Capricon Oldham type MOM-C
    Allowable Deviation Angle (°)  Maximum Rotation Speed (min-1[rpm])  2000  Type  Oldham type  Material (Main Unit)  S45C 
    from S$39.99
    Min. 4 days
  16. Oldham coupling ASJU type
    ASA ELECTRONICS INDUSTRY Oldham coupling ASJU type
    Small, strong, and durable couplings A wide range of products to choose from the ideal external size Combination of SUS sintered hub and carbon FRP slider
    Allowable Deviation Angle (°)  1.5  Keyway (mm)  None  Type  Oldham type  Material  SUS sintered / carbon FRP 
    from S$29.99
    Min. 3 days
  17. Capricon Oldham type MOM-K
    NBK (Nabeya Bi-tech Kaisha) Capricon Oldham type MOM-K
    Allowable Deviation Angle (°)  Maximum Rotation Speed (min-1[rpm])  2000  Type  Oldham type  Material (Main Unit)  S45C 
    from S$49.99
    Min. 4 days
  18. Super Zero Oldham Coupling MMZ Series
    Japan miniature coupling Super Zero Oldham Coupling MMZ Series
    Allowable Deviation Angle (°)  Type  Oldham type 
    from S$49.99
    Min. 4 days
  19. Super Zero Oldham Coupling CCZ-50 Series
    Japan miniature coupling Super Zero Oldham Coupling CCZ-50 Series
    Allowable Deviation Angle (°)  Dimension C (mm)  14  Dimension L1 (mm)  14  Dimension L2 (mm)  14  Maximum Rotation Speed (min-1[rpm])  15000  Tightening torque (Ncm)  1577.4  Dimension L5 (mm)  17.5  Mass (g / pair)  182.14  Allowable Eccentricity (mm)  2.5  GD2(N・cm2 22.793  Dimension E (mm)  42  Transmission torque (N.cm)  4903.3  Moment of inertia (N.cm 2)  5.698  Dimension A (Φmm)  50  Dimension D (Φmm)  61  Dimension L3 (mm)  Dimension L4 (mm)  Torsional rigidity (N.cm / deg)  7522.58  Size  CCZ-50  Thread Diameter M  M8  Type  Oldham type 
    from S$229.90
    Min. 4 days
  20. Super Zero Oldham Coupling CCZ-70 Series
    Japan miniature coupling Super Zero Oldham Coupling CCZ-70 Series
    Allowable Deviation Angle (°)  GD2(N・cm2 110.41  Maximum Rotation Speed (min-1[rpm])  15000  Dimension C (mm)  17  Transmission torque (N.cm)  17652  Dimension L2 (mm)  18  Dimension L1 (mm)  18  Allowable Eccentricity (mm)  2.5  Torsional rigidity (N.cm / deg)  24917.72  Dimension L5 (mm)  26  Moment of inertia (N.cm 2)  27.602  Tightening torque (Ncm)  3080.9  Mass (g / pair)  449.62  Dimension E (mm)  53  Dimension A (Φmm)  70  Dimension D (Φmm)  83  Dimension L3 (mm)  Dimension L4 (mm)  Size  CCZ-70  Thread Diameter M  M10  Type  Oldham type 
    from S$299.90
    Min. 4 days
  21. Coupling E type
    ISEL Coupling E type
    The slider recess and body protrusion, which consist of a slider, body, and side ring, slide to allow misalignment. To fasten the shaft, the side ring is pulled by tightening the lock bolt, and the shaft is tightened from the surroundings by the principle of wedge and frictionally fastened. It is... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$169.90
    Min. 5 days
  22. Super Zero Oldham coupling MCZ-35 series
    Japan miniature coupling Super Zero Oldham coupling MCZ-35 series
    Allowable Deviation Angle (°)  Moment of inertia (N.cm 2)  1.147  Dimension L1 (mm)  10  Dimension C (mm)  12  Dimension L5 (mm)  13  Dimension L2 (mm)  13  Transmission torque (N.cm)  1765.2  Allowable Eccentricity (mm)  2.5  Torsional rigidity (N.cm / deg)  2130  Maximum Rotation Speed (min-1[rpm])  25000  Dimension E (mm)  35  Dimension A (Φmm)  35  Tightening torque (Ncm)  385.1  GD2(N・cm2 4.59  Dimension D (Φmm)  41  Dimension L3 (mm)  Dimension L4 (mm)  6.5  Mass (g / pair)  72.37  Screw Size M1  M5  Screw Size M2  M5  Size  MCZ-35  Type  Oldham type 
    from S$89.99
    Min. 4 days
  23. Oldham coupling FSPJ type
    ASA ELECTRONICS INDUSTRY Oldham coupling FSPJ type
    Combination of the strongest Oldham stainless steel hub and aluminum bronze slider: The minimum clearance of the all-metal Oldam coupling slider is filled with ultra-high viscosity grease to prevent seizure and prevent backlash.
    Allowable Deviation Angle (°)  0.2  Maximum Rotation Speed (min-1[rpm])  10000  Type  Oldham type  Material  SUS / Aluminum bronze 
    from S$269.90
    Min. 9 days
  24. 5 x 8 mm / 20mm flexible coupling (clamping)
    ESCO 5 x 8 mm / 20mm flexible coupling (clamping)
    The clamping type tightens the shaft so that it covers the shaft, preventing slippage and reducing the burden on the shaft. Rotation transmission component that allows eccentricity, deviation angle, and runout between shafts
    Regular Torque (Nm)  Maximum Torque (Nm)  Outer Diameter (Φmm)  20  Overall Length (mm)  26  Maximum Rotation Speed (min -1 [rpm])  31000  Shaft Hole Diameter d1 (Φmm)  Shaft hole diameter d2 (Φmm)  Material  Aluminum alloy  Specification  Clamping type, slit type  Esco Part No.  EA969BC-4  Type  Slit type 
    from S$86.99
    Min. 6 days
  25. 8 x 12mm / 32mm flexible coupling (clamping)
    ESCO 8 x 12mm / 32mm flexible coupling (clamping)
    The clamping type tightens the shaft so that it covers the shaft, preventing slippage and reducing the burden on the shaft. Rotation transmission component that allows eccentricity, deviation angle, and runout between shafts
    Shaft hole diameter d2 (Φmm)  12  Maximum Rotation Speed (min -1 [rpm])  19000  Outer Diameter (Φmm)  32  Regular Torque (Nm)  Overall Length (mm)  41  Maximum Torque (Nm)  Shaft Hole Diameter d1 (Φmm)  Material  Aluminum alloy  Specification  Clamping type, slit type  Esco Part No.  EA969BE-4  Type  Slit type 
    from S$99.90
    Min. 6 days
  26. Super Zero Oldham Coupling CCZ-16 Series
    Japan miniature coupling Super Zero Oldham Coupling CCZ-16 Series
    Moment of inertia (N.cm 2)  0.027  GD2(N・cm2 0.108  Allowable Deviation Angle (°)  Allowable Eccentricity (mm)  1.5  Torsional rigidity (N.cm / deg)  148.67  Dimension D (Φmm)  16  Dimension A (Φmm)  16  Transmission torque (N.cm)  196.1  Dimension E (mm)  20  Tightening torque (Ncm)  24.6  Maximum Rotation Speed (min-1[rpm])  25000  Dimension L3 (mm)  Dimension L4 (mm)  Dimension L5 (mm)  4.75  Dimension L1 (mm)  Dimension L2 (mm)  Dimension C (mm)  Mass (g / pair)  8.41  Size  CCZ-16  Thread Diameter M  M2  Type  Oldham type 
    from S$38.99
    Min. 4 days
  27. Capricon MOS series
    NBK (Nabeya Bi-tech Kaisha) Capricon MOS series
    Allowable Deviation Angle (°)  Material (Main Unit)  A2017 
    from S$32.99
    Min. 4 days
  28. Super Zero Oldham Coupling SCZ Series
    Japan miniature coupling Super Zero Oldham Coupling SCZ Series
    Allowable Deviation Angle (°)  Type  Oldham type 
    from S$99.90
    Min. 4 days
  29. 6 x 6 mm / 20mm flexible coupling (clamping)
    ESCO 6 x 6 mm / 20mm flexible coupling (clamping)
    The clamping type tightens the shaft so that it covers the shaft, preventing slippage and reducing the burden on the shaft. Rotation transmission component that allows eccentricity, deviation angle, and runout between shafts
    Regular Torque (Nm)  Maximum Torque (Nm)  Outer Diameter (Φmm)  20  Overall Length (mm)  26  Maximum Rotation Speed (min -1 [rpm])  31000  Shaft Hole Diameter d1 (Φmm)  Shaft hole diameter d2 (Φmm)  Material  Aluminum alloy  Specification  Clamping type, slit type  Esco Part No.  EA969BC-5  Type  Slit type 
    from S$86.99
    Min. 6 days
  30. Oldham coupling FJU type
    ASA ELECTRONICS INDUSTRY Oldham coupling FJU type
    Compatible with shaft diameters up to Φ35 by combining an aluminum hub and a polyacetal slider. High-precision slider groove is lightly press-fitted for zero backlash and servo system. Slider material can be manufactured in chemical resistant grade, heat resistant grade, etc.
    Allowable Deviation Angle (°)  1.5  Material  Aluminum / Polyacetal  Keyway (mm)  None  Type  Oldham type 
    from S$89.99
    Min. 6 days
  31. K-7 coupling SD series
    K7 K-7 coupling SD series
    Material (Hub)  Aluminum alloy 
    from S$49.99
    Min. 9 days
  32. Capricon MOHS series spacer
    NBK (Nabeya Bi-tech Kaisha) Capricon MOHS series spacer
    Type  Related products  Material (Spacer)  VESPEL 
    from S$239.90
    Min. 4 days
  33. 6 x 7 mm / 20mm flexible coupling (clamping)
    ESCO 6 x 7 mm / 20mm flexible coupling (clamping)
    The clamping type tightens the shaft so that it covers the shaft, preventing slippage and reducing the burden on the shaft. Rotation transmission component that allows eccentricity, deviation angle, and runout between shafts
    Regular Torque (Nm)  Maximum Torque (Nm)  Outer Diameter (Φmm)  20  Overall Length (mm)  26  Maximum Rotation Speed (min -1 [rpm])  31000  Shaft Hole Diameter d1 (Φmm)  Shaft hole diameter d2 (Φmm)  Material  Aluminum alloy  Specification  Clamping type, slit type  Esco Part No.  EA969BC-7  Type  Slit type 
    from S$86.99
    Min. 6 days
  34. 6 x 6 mm / 25mm flexible coupling (clamping)
    ESCO 6 x 6 mm / 25mm flexible coupling (clamping)
    The clamping type tightens the shaft so that it covers the shaft, preventing slippage and reducing the burden on the shaft. Rotation transmission component that allows eccentricity, deviation angle, and runout between shafts
    Regular Torque (Nm)  Outer Diameter (Φmm)  25  Maximum Rotation Speed (min -1 [rpm])  25000  Overall Length (mm)  31  Maximum Torque (Nm)  Shaft hole diameter d2 (Φmm)  Shaft Hole Diameter d1 (Φmm)  Material  Aluminum alloy  Specification  Clamping type, slit type  Esco Part No.  EA969BD-2  Type  Slit type 
    from S$95.99
    Min. 6 days
  35. 6 x 6.35mm / 25mm flexible coupling (clamping)
    ESCO 6 x 6.35mm / 25mm flexible coupling (clamping)
    The clamping type tightens the shaft so that it covers the shaft, preventing slippage and reducing the burden on the shaft. Rotation transmission component that allows eccentricity, deviation angle, and runout between shafts
    Regular Torque (Nm)  Outer Diameter (Φmm)  25  Maximum Rotation Speed (min -1 [rpm])  25000  Overall Length (mm)  31  Maximum Torque (Nm)  Shaft Hole Diameter d1 (Φmm)  Shaft hole diameter d2 (Φmm)  6.35  Material  Aluminum alloy  Specification  Clamping type, slit type  Esco Part No.  EA969BD-3  Type  Slit type 
    from S$95.99
    Min. 6 days
  36. Super Zero Oldham Coupling CCZ-60 Series
    Japan miniature coupling Super Zero Oldham Coupling CCZ-60 Series
    Allowable Deviation Angle (°)  Moment of inertia (N.cm 2)  13.552  Torsional rigidity (N.cm / deg)  13672.24  Maximum Rotation Speed (min-1[rpm])  15000  Tightening torque (Ncm)  1577.4  Dimension L1 (mm)  16  Dimension C (mm)  16  Dimension L2 (mm)  16  Allowable Eccentricity (mm)  2.5  Dimension L5 (mm)  22  Mass (g / pair)  300.59  Dimension E (mm)  48  GD2(N・cm2 54.207  Dimension A (Φmm)  60  Dimension D (Φmm)  71  Dimension L4 (mm)  Dimension L3 (mm)  Transmission torque (N.cm)  9806.7  Size  CCZ-60  Thread Diameter M  M8  Type  Oldham type 
    from S$239.90
    Min. 4 days
  37. Oldham coupling FJ type
    ASA ELECTRONICS INDUSTRY Oldham coupling FJ type
    Allowable Deviation Angle (°)  1.5  Material  Aluminum / Polyacetal  Keyway (mm)  None  Type  Oldham type 
    from S$74.99
    Min. 6 days
  38. 5 x 7 mm / 20mm flexible coupling (clamping)
    ESCO 5 x 7 mm / 20mm flexible coupling (clamping)
    The clamping type tightens the shaft so that it covers the shaft, preventing slippage and reducing the burden on the shaft. Rotation transmission component that allows eccentricity, deviation angle, and runout between shafts
    Regular Torque (Nm)  Maximum Torque (Nm)  Outer Diameter (Φmm)  20  Overall Length (mm)  26  Maximum Rotation Speed (min -1 [rpm])  31000  Shaft Hole Diameter d1 (Φmm)  Shaft hole diameter d2 (Φmm)  Material  Aluminum alloy  Specification  Clamping type, slit type  Esco Part No.  EA969BC-3  Type  Slit type 
    from S$86.99
    Min. 6 days
  39. 8 x 8 mm / 40mm flexible coupling (clamping)
    ESCO 8 x 8 mm / 40mm flexible coupling (clamping)
    The clamping type tightens the shaft so that it covers the shaft, preventing slippage and reducing the burden on the shaft. Rotation transmission component that allows eccentricity, deviation angle, and runout between shafts
    Maximum Rotation Speed (min -1 [rpm])  15000  Maximum Torque (Nm)  16  Outer Diameter (Φmm)  40  Overall Length (mm)  56  Shaft hole diameter d2 (Φmm)  Shaft Hole Diameter d1 (Φmm)  Regular Torque (Nm)  Material  Aluminum alloy  Specification  Clamping type, slit type  Esco Part No.  EA969BF-1  Type  Slit type 
    from S$179.90
    Min. 6 days
  40. 9.525x12mm / 32mm flexible coupling (clamping)
    ESCO 9.525x12mm / 32mm flexible coupling (clamping)
    The clamping type tightens the shaft so that it covers the shaft, preventing slippage and reducing the burden on the shaft. Rotation transmission component that allows eccentricity, deviation angle, and runout between shafts
    Shaft hole diameter d2 (Φmm)  12  Maximum Rotation Speed (min -1 [rpm])  19000  Outer Diameter (Φmm)  32  Regular Torque (Nm)  Overall Length (mm)  41  Maximum Torque (Nm)  Shaft Hole Diameter d1 (Φmm)  9.525  Material  Aluminum alloy  Specification  Clamping type, slit type  Esco Part No.  EA969BE-6  Type  Slit type 
    from S$99.90
    Min. 6 days
View : Grid List
Filter

Items 1 - 40 of 95

Set Ascending Direction